357件中 121~160件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
アズワン品番67-0424-62
1個
33,980 税込37,378
翌々日出荷

1個
1,998 税込2,198
翌々日出荷

1個
2,498 税込2,748
7日以内出荷

Description。The SparkFun Qwiic HAT for Raspberry Pi is the quickest and easiest way to enter into SparkFun's Qwiic ecosystem while still using that Raspberry Pi that you've come to know and love. The Qwiic HAT connects the I2C bus(GND, 3.3V, SDA and SCL)on your Raspberry Pi to an array of Qwiic connectors on the HAT. Since the Qwiic system allows for daisy chaining boards with different addresses, you can stack as many sensors as you'd like to create a tower of sensing power!。The Qwiic Pi HAT has four Qwiic connect ports, all on the same I2C bus. In addition, many of the useful GPIO pins on the Raspberry Pi are broken out. This HAT is compatible with any Raspberry Pi that utilizes the standard 2x20 GPIO header. It has been designed to sit to the side of the Pi, allowing it to work conveniently with a Pi Tin enclosure to connect boards to the Qwiic ports.。Note:。There is a small silk error that has reversed the SDA and SCL. This is simply a cosmetic mix-up and will not impact any function with this board.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Pi HAT Guide。Features。4x Qwiic Connection Ports。Select GPIO Pins Broken Out。Pi Tin Compatibility
アズワン品番67-0422-50
1個
1,798 税込1,978
翌々日出荷

Raspberry Pi 400、Bonnet/HAT/pHAT類は含まれません。
仕様●【資料】●ガイド●チュートリアル(CYBERDECK拡張プレート) アズワン品番67-0416-22
1個
2,698 税込2,968
5日以内出荷

。Raspberry Pi 400、Bonnet/HAT/pHAT類は含まれません。
仕様●【資料】●ガイド●チュートリアル(CYBERDECK拡張プレート) アズワン品番67-0416-21
1個
2,098 税込2,308
5日以内出荷

Raspberry Pi 4B用の拡張用ユニバーサル基板です。強度・耐熱・絶縁性に優れたガラスエポキシ製でありながら、低価格な基板です。両面スルーホール、2.54mmピッチのユニバーサル基板です。
材質ガラスエポキシ 寸法(幅W×長さL)(mm)65×56 板厚(mm)1.2 自重(g)8.4
1枚
279 税込307
当日出荷

シングルボードコンピュータ”Raspberry Pi 5”本体と、公式アクティブクーラー(冷却用ファン)、オリジナルアクリルベース、公式OS「Raspberry Pi OS 」を書き込んだmicroSDカード(32GB)のセット商品です。【セット内容】。・Raspberry Pi 5 / 4GB (SC1111)。・Raspberry Pi 5用 公式アクティブクーラー (SC1148)。・共立プロダクツ Raspberry Pi 5 Model B用シンプルアクリルベース (KP-SB616)。・Raspberry Pi OS インストール済み SDカード 32GB (RSWD70)
仕様●RAM:LPDDR4X-4267 4GB●SoC:Broadcom BCM2712 + RP1-C0●イーサネット:最大1000Mbps RJ45ソケット×1 出力ビデオ:HDMI2.0 Type-D(MicroHDMI)コネクタ×2 4K60p出力 電源DC5V 5A(USB Type-Cコネクタ/Power Delivery(PD)対応) Bluetoothバージョン5.0(Bluetooth Low Energy対応) Wi-FiIEEE802.11b/g/n/ac 2.4GHz/5GHzデュアルバンド ストレージmicroSDメモリーカード SDR104モード対応 USB合計4ポート(USB3.0×2、USB2.0×2)
1セット
15,980 税込17,578
当日出荷

Raspberry Pi 専用アルミケースです。 オールアルミなので高級感があります。 内面が導通となりますので、アースやグランドが取り易くなります。
RoHS指令(10物質対応)対応
1個ほか
3,398 税込3,738
当日出荷から4日以内出荷
バリエーション一覧へ (7種類の商品があります)

Description。This 8MP IR(Infrared)camera module is capable of 1080p video and still images and connects directly to your Raspberry Pi. Similar to the non-IR version Raspberry Pi Camera, connect the included ribbon cable to the CSI(Camera Serial Interfac
アズワン品番67-0423-31
1個
10,980 税込12,078
翌々日出荷

ラズパイ5専用のアルミニウム合金ケース。冷却用のファンを2基搭載し、性能アップに伴い発熱が増加したラズパイ5を効率的に冷却します。純正アクティブクーラーと同様のPWM制御に対応した冷却ファンを採用し、チップ温度に連動して回転数が自動制御されます。付属の六角レンチ1本だけで組み立て可能で、別途工具を用意する必要はありません。【セット内容】。ケース本体(上部パーツ、下部パーツ)。六角穴付ボルト(ケース用×4、ファン固定用×8)。六角レンチ。放熱シート
仕様ファン制御:PWM(パルス幅変調) 適合機種Raspberry Pi 5 材質アルマイト 電源電圧(V)DC5 ※Raspberry Pi 5のFANコネクタ(4P SHコネクタ)から給電
1個
3,398 税込3,738
4日以内出荷

使用温度範囲(℃)0~40(結露なきこと) 穴数300 仕様●対象Raspberry Pi:Zero WH/Model B+/2 Model B/3 Model B●電源ライン:5V/3.3V●電源:Raspberry Pi またはUSBより給電●サイズ:W85×H26×D56mm(突起部除く)●重量:約21g(ボード単体)●付属品:40ピンスタッキングコネクタ×1、ジャンパピン×3、ネジセット×1
1個
1,898 税込2,088
10日以内出荷


Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
アズワン品番67-0423-37
1個
23,980 税込26,378
翌々日出荷

。Description。The official case for the Raspberry Pi 4. This case ships as two parts made of ABS plastic with access to all USB, HDMI, Audio/Video, USB and Ethernet ports. In addition, a slot on the bottom gives access to the MicroSD card. The top and bottom parts are press fit and comes in two-tone black and gray.
アズワン品番67-0426-07
1個
1,898 税込2,088
翌々日出荷

Raspberry Pi GPIO40Pinコネクタに装着する絶縁型RS485/RS422Aシリアルボード 本製品は、RS-485/422Aシリアル通信が可能な、HATサイズ(65mm×56.5mm)のRaspberry Pi 拡張ボードです。本製品をRaspberry PiのGPIO(I2C)コネクタに接続し、FA現場の機器(PCやPLC、マイコンボードなどのコントローラー)の制御や、各種測定器を使った計測などがおこなえます。 RS-485/RS-422Aシリアルポートは2ポート搭載、コネクターは5ピンネジ式脱着型端子台 シリアルポートコネクタは5ピンネジ式脱着型端子台で、基板へ装着済み。結線やリプレイス時のケーブル接続を省力化します。シリアルポート0[CN1]とポート1[CN2]の終端抵抗と受信制御信号のON/OFFは、基板上のジャンパーにショートプラグを装着するだけの簡単設定。 Pythonモジュール「PyModbus」で、Modbus方式のシリアル通信をおこなうポートとして動作することを確認済み。 さらに、Triple-Rシリーズユーザーを対象に、Modbusプロトコル対応のスレーブアプリケーションと、クラウド導入WEBアプリケーションを無料提供しています。 ModbusスレーブアプリはRaspberry PiをModbusスレーブデバイスとして動作させるアプリで、Modbus/TCP、Modbus/ASCII、Modbus/RTU各種モードに対応しています。 クラウド導入WEBアプリは、Triple-Rシリーズからのデータをクラウド経由で管理・制御するためのテスト環境を提供しています。 I2C-シリアル2ポートのコントローラーにSC16IS752を採用 コントローラーとドライバ/レシーバ間を絶縁(絶縁耐圧2.5kV)。さらに2ポート間(CN1とCN2間)も絶縁し、強力にノイズ対策。安定した長距離伝送が可能です。 送受信各64ByteのFIFOバッファ搭載 高速通信時のデータ取りこぼしを防止し、安定した通信環境を提供します。
仕様シリアルコントローラー:NXP SC16IS752、シリアル規格:RS-485/422A(半二重/全二重)TIA/EIA-485-A, TIA/EIA-422-B 準拠 セット内容製品本体、設定用ショートプラグ ×4(基板へ装着済み)、5ピン電線側ネジ式端子台 ×2(基板へ装着済み)、GPIO 40P ピンヘッダー、M2.6スペーサー ×4、M2.6ネジ ×8、ピン番号ラベル、補足文書、保証書、提供ソフトウェア:Python3 サンプルプログラム 材質筐体:FR-4 質量(g)約27 外形寸法(mm)幅約65.0×長さ約56.5 電源(V)5/3.3(GPIOポートから供給) 消費電流(mA)最大5V/220、3.3V/10 動作環境温度0~55℃、湿度20~80%(ただし結露しないこと)。 絶縁耐圧2.5kV(シリアルトランシーバー間) インターフェイスGPIO40ピン、I2C ボーレート110, 300, 1200, 2400, 4800, 9600, 14400, 19200, 38400, 57600,(115200, 230400, 460800, 921600) ※I2Cの速度制限(標準100kHz)により、115200bps以上はフロー制御を推奨。 静電耐圧(kV)15 FIFOサイズ送受信各 64Byte シリアルポート2ポート(5ピンネジ式脱着型端子台)
1個
24,980 税込27,478
8日以内出荷

Raspberry Pi Pico用高精度RTCモジュール。高精度RTCチップDS3231を搭載したRaspberry Pi Pico用のRTCモジュールです。Raspberry Pi Picoに直接取り付けできるようにメスピンヘッダを搭載しています。通信にはI2Cバスを使用しています。積み重ね可能な設計のため、より多くの外部センサを接続することができます。Raspberry Pi Picoシリーズに対応した標準的なRaspberry Pi Picoヘッダーを搭載。高精度RTCチップDS3231を搭載、バックアップ電池ホルダー付き。リアルタイムクロックは、年/月/日/曜日/時間/分/秒をカウント。(2100年までのうるう年の補正も可能)。任意のフォーマット:24時間または12時間(AM/PM表示付き)。プログラマブルアラームクロック ×2
電源(V)3.3 温度(℃)-40~+85 バッテリー電圧(V)2.3~5.5(バックアップ) アズワン品番67-0392-76 消費電流100nA(sustains data and clock information)
1個
4,198 税込4,618
5日以内出荷

Raspberry Pi Pico用のプラグプレイシールド。Raspberry Pi Picoの拡張用として、I2Cが2個、アナログ入力が3個、UARTが2個、デジタルポートが3個の計10個のGroveコネクタを搭載したシールドです。5V/3.3V切り替えスイッチ、SWD(Serial Wire Debug)用コネクタ、SPIピンなどを搭載しています。ジャンパーワイヤーやブレッドボードなしで、簡単かつ迅速にプロトタイプを構築することができます。ご注意。用途。SWDデバッグ。ラピッドプロトタイピング。ウェアラブルデバイス。インテリジェント制御
アズワン品番67-0383-61
1個
969 税込1,066
5日以内出荷

Raspberry Pi向けに設計されたRTCモジュールです。通信はI2Cで行い、Maxim製DS1307とボタン電池によりRaspberry Piがパワーオフ後も長時間、時間を計測します。デバッグを行うために、ボード上には5V、3.3V、Rxd、Txdの5つのピンが設定されています。Maxim製リアルタイムクロックIC DS1307 使用。バックアップ用としてボタン電池 CR1220 搭載可能。shellコマンドで操作可能。プログラマブルなパルス出力。低消費電力(バッテリーバックアップ時 500nA未満)。低電圧を検出すると自動で回路を切り替え
動作温度(℃)0~70 アズワン品番63-3112-54 動作電圧(V)5
1個
1,898 税込2,088
5日以内出荷

Pironman 5は、Raspberry Pi 5(ラズパイ5)専用に設計された多機能エンクロージャーの組立キットです。まるでゲーミングデスクトップPCをミニチュア化したようなフォルムで、見た目の華やかさとRaspberry Pi 5の拡張性を両立したデザインとなっています。純正アクティブクーラーより大型のサイドフロー型クーラーとRGBケースファンを内蔵し、冷却性能を高めています。SSDやAIアクセラレータ等のM.2拡張ボードを内蔵可能。ラズパイ5の基板上SDカードスロットやGPIOヘッダーもケースの外からアクセスできます。専用ソフトウェアによる情報表示に対応したOLEDディスプレイや電源スイッチも搭載し、PCとしての使いやすさも抜群。ラズパイ5による各種実験やプロジェクトに幅広く対応できます。外部ポート。・USB 2.0×2、USB 3.0×2、1Gbit Ethernet (Raspberry Pi 5 オンボード)。・中継基板を経由してMicroSDカードスロット、GPIOヘッダー、HDMI×2(標準サイズ)にアクセス可能
対応機種Raspberry Pi 5(別売) 機構冷却:サイドフロー型クーラー インターフェース拡張:PCIe 2.0 M.2コネクタ×1(2230/2242/2260/2280サイズ、M-Key、各種NVMe SSDおよびHailo-8Lアクセラレータに対応/別売) ディスプレイ0.96型 OLEDディスプレイ(CPU・RAM・ディスク使用率/温度/IPアドレス等の情報表示)
1台
13,980 税込15,378
4日以内出荷

1個
14,980 税込16,478
欠品中



ボードの裏側をショートから保護&ドレスアップ Raspberry Pi で使えるアクリルベースです。スペーサーやゴム足など取りつけ金具も付属しています。 対応機種・Raspberry Pi 4 Model B・Raspberry Pi 3 Model B(B+)・Raspberry Pi 2 Model B・Raspberry Pi Model B+
セット内容アクリル板 天板(四角穴あり)×1枚、アクリル板 底板(四角穴なし)×1枚、中空巻パイプ×4個、トラスネジ 10mm×4個、トラスネジ5mm×4個、スペーサー×4個、ゴム足×4個 関連資料(0.7MB)
1個
829 税込912
当日出荷

KeiganMotorを素早く動作させる為に開発された、Raspberry Pi にプログラミング環境を組み合わせた製品 プログラミング環境にはNode-REDを採用し、pythonやNode.js向けの KeiganMotor のAPIもインストール済みでスクリプトでの開発も可能 環境構築にかかる手間を省略でき、すぐにKeiganMotorを動かせるようになるため、開発時間を大幅に時間短縮できます
仕様●KeiganMotor 開発環境インストール済Raspberry Pi●同梱(各1個)●MicroSD card 32GB●Raspberry Pi 4 Model B (2GB RAM)●ヒートシンクケース●電源アダプタ●物理PUSHボタン●ボタン延長コード●MicroHDMI to HDMI変換アダプター●通信用ケーブル(MicroUSB) アズワン品番67-9285-15
1個
35,980 税込39,578
6日以内出荷




Description。This 7" Raspberry Pi Touchscreen LCD provides you with the ability to create a standalone device that can be utilized as a custom tablet or an all-in-one interactive interface for a future project using your Raspberry Pi 3. Each LCD features a full color 800×480 capacitive touch display that connects to the Pi via an included adapter board which handles all of your power and signal conversion needs. An updated version of Raspbian OS on the A+, B+ and Pi2B is required for the display to work(the display does not work with the current version of Raspbian available on the Model A or B).。What makes this LCD great is the fact that it only requires two connections to be hooked up to the Pi; power from the Pi's GPIO port and a ribbon cable that connects to the DSI port present on all Raspberry Pi's. Touchscreen drivers with support for 10-finger touch and an on-screen keyboard allow you to use your Raspberry Pi without an external keyboard or mouse.。With this Raspberry Pi LCD you can create your own 'Internet of Things'(IoT)devices including a visual display by simply connecting your Pi, developing a easy Python script to interact with the display, and you'll be ready to create your own home automation devices with touch screen capability.。Note:The latest version of Raspbian OS is required for this Raspberry Pi LCD to operate correctly.。Features。7" Touchscreen Display.。Screen Dimensions:194mm×110mm×20mm(including standoffs)。Viewable screen size:155mm×86mm。70 degree viewing angle。Screen Resolution 800×480 pixels @ 60fps。24-bit color。10 finger capacitive touch.。Connects to the Raspberry Pi board using a ribbon cable connected to the DSI port.。Adapter board is used to power the display and convert the parallel signals from the display to the serial(DSI)port on the Raspberry Pi.
アズワン品番67-0457-43
1セット
21,980 税込24,178
翌々日出荷

Raspberry Pi 5専用の放熱型DINレール(35mm)取付型ヒートシンクケースです。上面カバーはヒートシンク形状で効率良く熱を外に逃がす形状で、アルミダイキャスト製で強度にも優れています。DINレール取付ブラケットは、はめ込み式で容易に脱着が可能です。カバー内部は、熱伝導突起有り付属の熱伝導シートが付属しています。発熱の多いCPU、RAMに熱伝導シートを付けご利用下さい。
付属品熱伝導シート 材質カバー:アルミダイキャスト、ベース:アルミ板 シルバー 使用温度範囲(℃)-20~+80 寸法(幅W×高さH×奥行D)(mm)63×30×96 耐荷重(g)300 RoHS指令(10物質対応)対応 自重(g)173.4
1台
2,798 税込3,078
翌々日出荷

Raspberry Pi 4B専用のDINレール取付型ヒートシンクケースです。(35mmDINレール用)。上面カバーはヒートシンク形状で効率良く熱を外に逃がす形状で、アルミダイキャスト製で強度にも優れています。
材質カバー:アルミダイキャスト、ベース:アルミ板 シルバー 寸法(幅W×高さH×奥行D)(mm)63×30×98
1台
2,398 税込2,638
当日出荷
バリエーション一覧へ (2種類の商品があります)



センサーデバイスなどアナログ信号の取得に最適なアナログ入力ボード。結線が容易な端子台タイプ
仕様最大耐圧:±20V セット内容本体 x1、GPIO 40P ピンヘッダー x1、スペーサー(固定用 M2.6)x4、ネジ(固定用 M2.6)x8、補足文書 x1、保証書 x1 長さ(mm)ストリップ:9 電圧(アナログ)入力レンジ:±10V, ±5V, ±2.5V, ±1V, ±0.5V, 0-10V, 0-5V, 0-2.5V, 0-1V 質量(g)約25 外形寸法(mm)約65×56.5(突起部含まず) 電源5V/+3.3V(GPIOポートから給電) 出力方式(デジタル)1ch オープンコレクタ出力方式最大耐圧:30V(OFF時) / 50mA(ON時) 入力方式(デジタル)1ch TTLレベル(5V/10kΩプルアップ)※MILコネクタモデルのみ最大耐圧:30V 分解能12bit サンプリングレート:500ksps(最大) 電流(mA)(アナログ)入力レンジ:4-20mA 入力CH8ch(アナログ) 絶縁耐圧2.5kV(アナログ入力 / デジタル入出力とGPIO40Pin間) 使用コネクタPhoenix Contact PTSA 0.5/-2.5-F もしくは互換品 適合電線AWG24~20 インターフェイスGPIO40ピン:SPI A/DコンバータTI ADS8668
1個
23,980 税込26,378
当日出荷



Description。The Raspberry Pi 4 Desktop Kit includes everything you need to turn any monitor with an HDMI port into a desktop PC. A 64GB MicroSD card provides the capacity and speed needed to run most operating systems for the Raspberry Pi platform smoothly. The USB Type C wall adapter and Type-C to Type-C cable provide a modular power system for the Raspberry Pi 4. The heat sink case provides protection for the Raspberry Pi Board but also cools the major components allowing it to run smoothly during heavy usage. The Logitech K400 keyboard provides a plug and play HID solution for the system. Finally, we've included both an HDMI to Micro HDMI cable to interface to any HDMI monitors and our Qwiic Shim which allows for easily attaching any of our Qwiic Boards for adding another level to your desktop setup.。If you're looking to create a PC or Media Center with the Raspberry Pi 4, this is the kit for you. All the components were chosen and vetted to create the highest quality, least frustrating experience that allows the Pi to work to its full potential. The new 64GB card has blazing fast read write speeds that brings updates from half an hour down to 3 minutes when compared to our previous card. You'll struggle to find a more plug and play kit for the Pi that allows you to load the operating system of your choice.。Note:The Qwiic Shim is not intended to be used with the Heatsink case, as it prevents the case from properly connecting with the processor. The top of the case needs to be off should you use the Shim or utilize an extension header in conjunction with a Pi Hat.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Raspberry Pi 4 Model B Guide
アズワン品番67-0424-53
1個
61,980 税込68,178
翌々日出荷

付属品ネジセット、保証書 使用温度範囲(℃)0~40(結露なきこと) 仕様●対象Raspberry Pi:Zero WH/Model B+/2 Model B/3 Model B●インターフェース:Arduino インターフェイス、Grove用コネクタ搭載(UART,I2C)、SPIシリアルインターフェイス、A3~A5接続用ピンヘッダ(デジタル専用)、0~D13接続用ピンヘッダ●電源:Raspberry Pi より給電●サイズ:W65×H19×D61mm(突起部除く)●重量:約24g(ボード単体)●保証期間:1年間
1個
2,898 税込3,188
8日以内出荷

センサーデバイスなどアナログ信号の取得に最適なアナログ入力ボード。ロック機構を持ち、ハーネスの抜けに耐性の強いMILコネクタタイプ(20pin)
仕様最大耐圧:±20V セット内容本体 x1、GPIO 40P ピンヘッダー x1、スペーサー(固定用 M2.6)x4、ネジ(固定用 M2.6)x8、補足文書 x1、保証書 x1 電圧(アナログ)入力レンジ:±10V, ±5V, ±2.5V, ±1V, ±0.5V, 0-10V, 0-5V, 0-2.5V, 0-1V 質量(g)約25 外形寸法(mm)約65×56.5(突起部含まず) 電源5V/+3.3V(GPIOポートから給電) 出力方式(デジタル)1ch オープンコレクタ出力方式最大耐圧:30V(OFF時) / 50mA(ON時) 入力方式(デジタル)1ch TTLレベル(5V/10kΩプルアップ)※MILコネクタモデルのみ最大耐圧:30V 分解能12bit サンプリングレート:500ksps(最大) 電流(mA)(アナログ)入力レンジ:4-20mA 入力CH8ch(アナログ) 絶縁耐圧2.5kV(アナログ入力 / デジタル入出力とGPIO40Pin間)※アナログ入力各ch間およびデジタル入出力間は非絶縁 使用コネクタOMRON XG4A-2034 もしくは互換品適合コネクタ OMRON XG5N-201-AWG26~22フラットケーブル用 OMRON XG4M-2030 インターフェイスGPIO40ピン:SPI A/DコンバータTI ADS8668
1個
25,980 税込28,578
8日以内出荷