1個
¥14,980
税込¥16,478
翌々日出荷
アズワン品番67-0429-16
1個
¥5,898
税込¥6,488
翌々日出荷
Description。This is the official case for the Raspberry Pi 3 Model A+(it also fits the Raspberry Pi 1 Model A+ as well). The case is a two-piece ABS press-fit enclosure with access to the USB, HDMI, Audio, and Ethernet ports. A slot on the bottom gi
アズワン品番67-0426-08
1個
¥1,898
税込¥2,088
翌々日出荷
Description。The SparkFun Qwiic pHAT Extension for the Raspberry Pi 400 provides you with a quick and easy solution to access all of the 400's GPIO, stack your favorite HAT right-side up, or connect a Qwiic-enabled device to the I2C bus(GND, 3.3V, SDA
アズワン品番67-0423-40
1個
¥1,798
税込¥1,978
翌々日出荷
。Description。This 2x20 male header has the same number and spacing of pins as a Raspberry Pi but is best served when used in conjunction with the Pi Zero since they come with a space of unpopulated headers. This through-hole header has 40 0.1"-spaced pins and can just be snapped into place with minimal soldering!
アズワン品番67-0425-32
1個
¥239
税込¥263
33日以内出荷
1個
¥339
税込¥373
7日以内出荷
Description。This is the 16mm C-mount telephoto lens from CGL Electronics Co. Ltd. for use with the Raspberry Pi HQ Camera Module. The lens produces a 10MP picture in a 1in image format and is easily interchangeable using the thumb screw and adapter inc
アズワン品番67-0427-28
Description。This 2x13 shrouded header has the same number and spacing of pins as the Raspberry Pi so you can easily connect via ribbon cable to the low-level peripherals and get hacking! This through-hole header has 26 0.1"-spaced pins and is keyed for
アズワン品番67-0430-16
1個
¥219
税込¥241
33日以内出荷
仕様●外寸W:62mm●外寸H:95mm●外寸D:27mm●形状・タイプ:ケース●自重(g):44.2g
アズワン品番67-0454-94
1個
¥2,198
税込¥2,418
翌々日出荷
1個
¥9,898
税込¥10,888
7日以内出荷
。Description。The SparkFun Qwiic pHAT V2.0 for Raspberry Pi provides you with the quickest and easiest way to enter into SparkFun's Qwiic ecosystem while still using that Raspberry Pi that you've come to know and love. The Qwiic pHAT connects the I2C bus(GND, 3.3V, SDA, and SCL)on your Raspberry Pi to an array of Qwiic connectors on the HAT. Since the Qwiic system allows for daisy-chaining boards with different addresses, you can stack as many sensors as you'd like to create a tower of sensing power!。The Qwiic pHAT V2.0 has four Qwiic connect ports(two on its side and two vertical), all on the same I2C bus. We've also made sure to add a simple 5V screw terminal to power boards that may need more than 3.3V and a general-purpose button(with the option to shut down the Pi with a script). Also updated, the mounting holes found on the board are now spaced to accommodate the typical Qwiic board dimension of 1.0"×1.0". This HAT is compatible with any Raspberry Pi that utilizes the standard 2x20 GPIO header as well as the NVIDIA Jetson Nano and Google Coral.。Note。When placing a Raspberry Pi and the pHAT in an enclosure(like the Pi Tin), we noticed that the pHAT was not fully inserted in Pi's header pins. For a secure connection, you'll need to add a pair of 1x20 stackable headers to extend the pins to your cart.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic pHAT Guide。Features。4x Qwiic Connection Ports。1x 5V Tolerant Screw Terminal。1x General Purpose Button。HAT-compatible 40-pin Female Header
アズワン品番67-0422-97
1個
¥1,998
税込¥2,198
翌々日出荷
仕様FTDI Chip Raspberry Pi USB-TTLレベルシリアルUARTコンバ-タケ-ブル. FTDIのTTL-232R-RpiはUSB-TTLレベルシリアルUARTコンバ-タケ-ブルで、Raspberry Piで使用するために設計されています。Hi-Speed USB2.0対応のUSBコネクタと、Raspberry Piボ-ド上のシリアルポ-トに接続する3単極0.1 mピッチヘッダを備えています。このケ-ブルは、+3.3 VロジックレベルのUART信号を処理・駆動するように電気的に構成されています。 このケ-ブルの用途は このケ-ブルを使えば、Raspberry Piプログラミングの解析とデバッグを簡単に行えます。このケ-ブルは、Raspberry Pi ARMプロセッサのUART送受信部に接続し、詳細な情報をLinuxカ-ネルからPCへ送ります。 ケ-ブル信号の説明 GND;黒色 - デバイスのア-ス供給ピン。RPiア-スピンに接続 TxD;オレンジ色 - 非同期デ-タ出力を送信。RPiボ-ドのRXD入力に接続 RXD;黄色 - 非同期デ-タ入力を受信。RPiボ-ドのTXD出力に接続 TTL-232R-Rpiの主な機能 内蔵EEPROM 動作時とサスペンド時の消費電流を低減 低USB帯域幅消費 高出力ドライブオプション UARTピン信号反転 FCCとCEに適合 3.3 V TTL入力 FCCとCEに適合 通信パラメ-タ 通信速度:115200 baud ビット: 8 パリティ:なし ストップビット: 1 フロ-制御:なし アプリケ-ション情報 FTDIのTTL-232R-RPiケ-ブルは、USB-TTLレベルのUARTソリュ-ションを提供し、Raspberry Piで使用するためにカスタマイズされています。 Raspberry Pi コミュニティ Raspberry Piには大きなコミュニティが育っています。Raspberry Piサイトには、プロジェクト、ブログ、ダウンロ-ド可能なソフトウェアが用意されており、本格的に取り組むためにも、アイデアをみつけるのにも役立ちます。他のRaspberryPiユ-ザ-と話し合ったり、協力を求めたりできるフォ-ラムセクションもあります。ヘルプガイドなどのドキュメンテ-ションも用意されており、プロジェクトの開始で参考にすることができます。
色黒色
ケーブル長(m)1
電池USB - UARTケーブル
RoHS指令(10物質対応)対応
1個
¥3,998
税込¥4,398
当日出荷
。8チャンネルのアナログ電圧を測定できるRaspberry Pi用HAT。Raspberry Piをベースにしたデータ収集システム用の8チャンネルのアナログ電圧測定用拡張ボードです。12ビットの分解能と±10V、±5V、±2V、±1Vの入力範囲を持つ8つのシングルエンドアナログ入力と4つの差動アナログ入力を備え、最大サンプルレートは100kspsです。最大8個のMCC128 HATを1台のRaspberry Piにスタックすることができ、最大64チャネルのデータと320kspsの最大スループットが得られます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】。※本製品には、Raspberry Piは含まれていません。
仕様●シングルエンド16ビット電圧入力 ×8●差動16ビット電圧入力 ×4●最大サンプルレート100ksps(スタックした場合は320ksps)●複数の入力範囲:±10V、±5V、±2V、±1V●オンボードバッファにより高速にデータの取得が可能●外部スキャンクロックI/O●外部デジタルトリガー入力●ネジ留め式端子接続●【セット内容】●MCC128本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書
アズワン品番67-0397-84
1個
¥49,980
税込¥54,978
翌々日出荷
これから始めてみたいラズパイ初心者向けに、共立オリジナル[Raspberry Pi 4 Model B]の特別セットをご用意!。SDカードや電源・HDMIケーブルなど、最小限のセットからRaspberry Pi 4 Model Bを手軽に始められます。セットのACアダプタは、USB Power Delivery 2.0規格対応品です(Raspberry Pi 4では5V 3A出力)。OSインストール済みのmicroSDカードが付属しているのでOSのダウンロードやインストール等の面倒な作業が不要です。セット内容:。・シングルボードコンピュータ ラズベリーパイ4 モデルB4GB版 / Raspberry Pi OS インストール済みSD付 / RASPi4-SDST。・ACアダプタ 5V/3A~20V/2.25A USB-C (USB PD 3.0 45W) ACケーブル付 / WA-U05300S。・Raspberry Piケース Official for Pi 4 B+ 赤/白 / RPI4-OFCR/W。・MicroHDMI Cable / 1m
本体4GB版
1セット
¥19,980
税込¥21,978
4日以内出荷
Raspberry Pi2専用に設計されたアクリル製のエンクロージャーです。上下に透明アクリル、中間にカラフルなポリカーボネートのフレームを重ねあわせレインボーカラーに仕上げています。Raspberry Pi2を中に収めた状態でも各インターフェイスにアクセスが可能です。
種類その他
材質アクリル(透明部)+ポリカーボネート(カラー部)
質量(g)60
寸法(奥行D×幅W×高さH)(mm)約96×61.5×21.7
対応機種Raspberry Pi2 ※ボード上の部品ギリギリにアクリルを加工しているため、B+を含めた旧バージョンでは使用できません。
1個
¥1,498
税込¥1,648
5日以内出荷
Raspberry Pi 4B専用アクリルケースです。
ノーマルタイプ、2層タイプ、フランジタイプの計3機種が選択可能です。
色透明
寸法(幅W×高さH×奥行D)(mm)95×34×125
材質アクリル板
RoHS指令(10物質対応)対応
Raspberry PiのGPIOに接続することで高電圧高電流な機器をコントロールすることが可能となるリレー制御拡張基板です。
リレーユニットには信頼のSRD-05VDC-SL-Cを採用し、GPIOからの給電のみで制御が可能。
リレーの作動状況をLEDにより視覚的に表示し、確認が容易となっています。
サイズはラズパイ 2 や 3 にぴったりフィットの HAT サイズで手軽にお取扱い頂けます。
ラズパイを用いて自宅の家電を「スマート家電」化するのに最適な拡張基板です。
仕様基板寸法:W65×H56×D25mm 対応電圧 / 電流:AC 250V / 10A、DC30V / 10A 対象RaspberryPi:Zero WH/Model B+/2 Model B/3 Model B
コイル電圧(V)DC5(GPIO端子より給電)
回路数2回路
出力端子COM / NO / NC
コンタクト定格電流(mA)10A
1個
¥1,998
税込¥2,198
当日出荷
1個
¥7,698
税込¥8,468
当日出荷
。2100万画素のIMX230を搭載したカラーカメラモジュール。ソニー製のExmor RSカラーセンサIMX230(2100万画素)を搭載したRaspberry Pi用のカメラモジュールです。ハードウェアによるISP(Image Signal Processing)機能により、オート露出調整、オートホワイトバランス、オートゲインコントロール、レンズシェーディング調整などが可能です。RPi 4B 3B+ 3A+ CM3/CM4に対応しています。オート露出調整、オートホワイトバランス、オートゲインコントロール、レンズシェーディング調整などの機能を備えています。21MP Sony IMX230搭載。最大5344×4012@9fps。オート露出コントロール、オートホワイトバランス。プログラム可能なフォーカスコントロール。Gstreamer対応。V4L2対応を準備中。Raspberry Pi財団のすべてのlibcameraベースのアプリに互換性あり。【用途】。UAV/ドローン/FPVカメラ。マシンビジョン。ロボット工学。IoT。顔認識。不具合の検知
仕様●イメージセンサ:21MP IMX230●セルサイズ:1.12μm×1.12μm●光学サイズ:1/2.4インチ●有効ピクセル:5344×4016ピクセル●レンズ:焦点距離:4.77mm●F値:1.75±5%●FOV:水平 64°●IR感度:積分IRフィルター(可視光のみ)●フォーカス方式:機械式フォーカス、プログラム可能なフォーカスコントロール●フレームレート:5344 × 4012@9 fps●3840 × 2160@10 fps●2592 × 1944@15 fps●2656 × 2004@30 fps●1920 × 1080@30 fps●1280 × 960@120 fps●1280 × 720@120 fps●640 × 480@120 fps●センサ出力フォーマット:RAW10●ISP出力フォーマット:出力画像フォーマット:JPG、YUV420、RAW、DNG●出力ビデオフォーマット:MJPE、H.264●インターフェース方式:2レーン MIPI●基板サイズ:38×38mm●【セット内容】●Arducam 21MP IMX230 ISPカメラモジュール ×1●Arducamアダプタボード ×1●200mm 15ピン 1.0mm FPCケーブル ×1●73mm 15ピン 1.0mm - 22ピン 0.5mmピッチ FPCケーブル ×1●アクリルケースキット(組み立て用部品つき)×1●【資料】●スタートガイド●3D図(STPダウンロード)●ユーザーガイド(PDF)
アズワン品番67-0396-25
1個
¥18,980
税込¥20,878
5日以内出荷
RV3028-Raspiは、超低消費電流/電源切替機能付きリアルタイムクロックモジュール RV-3028-C7 をRaspberry PiやArduinoなどで、はんだ付け不要でテストや評価ができるようにしたブレークアウト基板です。基板上には、RV-3028-C7、インターフェース用のプルアップ抵抗、バ
アズワン品番67-0416-69
1個
¥1,998
税込¥2,198
5日以内出荷
1個
¥9,198
税込¥10,118
翌々日出荷
Description。The Raspberry Pi 4 Hardware Starter Kit provides a solid set of parts and instruction for working with the Raspberry Pi 4 in a more hardware-centric manner. While the Raspberry Pi isn't typically considered a go-to for hardware projects, its I/O pins hold a lot of benefits that you can use for a variety of applications. This kit covers the basics like using LEDs, and Buttons while providing a solid set of parts for working with any other hardware I/O and the 40-pin header. In addition, we've included all the parts needed for getting the Raspberry Pi 4 up and running whether it's on its own, or using a monitor(not included). The new 64GB MicroSD cards keep read/write commands running super fast, too.。Most of the contents of the kit rely on the use of the 2x20, 40-pin header, so we've included a special extender to allow you to plug in the ribbon cable while using the provided heatsink case. We've also included a Qwiic Shim for easily working with I2C based Qwiic boards with the Pi. No soldering is required for this kit!。Note:This variation includes the 4GB RAM option for the Raspberry Pi 4.。Get Started with the Raspberry Pi 4 Model B Guide
アズワン品番67-0424-46
1個
¥55,980
税込¥61,578
翌々日出荷
。2つのアナログ電圧出力と8つのデジタルI/Oを備えたRaspberry Pi用HAT。Raspberry Piに2チャンネルのアナログ電圧出力と8つのデジタルI/Oを追加することができるDAQ HATです。12ビットのA/Dコンバータを搭載し、電圧出力は0~5Vの範囲、サンプリングは最大5kspsです。また、1台のRaspberry Piに最大8つのMCC152をスタックすることができます。すべてのDAQHATには、C/C++とPythonのサンプルとオープンソースライブラリが付属しています。また、包括的なAPIとハードウェアのドキュメントも提供されています。【ご注意】。※本製品には、Raspberry Piは含まれていません。
仕様●12ビットの同時電圧出力 ×2●出力電流:5mA●スルーレート:0.8V/μs●デジタル入出力:8ビット●CMOS入力しきい値:5V/3.3V●入力極性はプログラム可能●ネジ留め式端子接続●【セット内容】●MCC152本体 ×1●2×20ヘッダーコネクタ(Raspberry Piの40ピンコネクタに接続)×1●ジャンパー ×3●スタンドオフ ×4●ネジ ×4●ナット ×4●MCC DAQHAT入門解説書●技術解説記事:ライブラリ完備!組立式ラズパイI/O増設ボード MCC DAQ HATSファミリ誕生~最大8段までスタックOK!自分仕様の計測制御アプリを3分クッキング~
アズワン品番67-0397-86
1個
¥37,980
税込¥41,778
翌々日出荷
Description。The Raspberry Pi 4 Hardware Starter Kit provides a solid set of parts and instruction for working with the Raspberry Pi 4 in a more hardware-centric manner. While the Raspberry Pi isn't typically considered a go-to for hardware projects, its I/O pins hold a lot of benefits that you can use for a variety of applications. This kit covers the basics like using LEDs, and Buttons while providing a solid set of parts for working with any other hardware I/O and the 40-pin header. In addition, we've included all the parts needed for getting the Raspberry Pi 4 up and running whether it's on its own, or using a monitor(not included). The new 64GB MicroSD cards keep read/write commands running super fast, too.。Most of the contents of the kit rely on the use of the 2x20, 40-pin header, so we've included a special extender to allow you to plug in the ribbon cable while using the provided heatsink case. We've also included a Qwiic Shim for easily working with I2C based Qwiic boards with the Pi. No soldering is required for this kit!。Note:This variation includes the 8GB RAM option for the Raspberry Pi 4.。Get Started with the Raspberry Pi 4 Model B Guide
アズワン品番67-0424-63
1個
¥56,980
税込¥62,678
翌々日出荷
仕様カードフォーマット:MicroSD●容量:32 GB●シリーズ:NOOBS●Raspberry Pi NOOBS (New Out Of Box Software) microSDカード及びSDカードアダプタ Debian Jessie. 最新バージョンのNOOBSがアップグレードされ、RaspbianオペレーティングシステムのDebian Jessieによりパフォーマンスとユーザー経験が強化されました。 RSから入手可能 121-3897 121-3897 16 GB microSDカード及びSDカードアダプタ 136-0148 136-0148 32 GB microSDカード及びSDカードアダプタ Raspberry Piは、コンピュータとプログラミングを子供たちに教育するために作成されているため、設定が簡単です。 ew ut f ox oftware (NOOBS)は、Piのセットアップに役立ち、microSDフラッシュメモリカードにインストールされている状態で入手することができ、SDカードアダプタも兼ね備えています。開始するには、Piをキーボード、マウス、電源、スクリーンに接続し、NOOBSカードをmicroSDスロットに挿入します。次に、Piで使用するOSをインストールします。 Raspberry Pi 3+、16 GB NOOBS SDカード付属 16 GB NOOBSカードとRaspberry Pi 3+を購入するつもりの場合は、このバンドル( 172-0556 172-0556 )がお買い得です。. NOOBSでインストールできるオペレーティングシステム. Raspbian (推奨) Pidora OpenElec RaspBMC RISC OS Arch Linux Debian Jessieアップグレードでは何が変更されていますか? Debian JessieがすべてのPiユーザーに対応するように開発されました。このため、Microsoft Office対応LibreOffice Suite、Claws Mailクライアント、BlueJ Greenfoot(Javaプログラミング用)、及びEpiphanyブラウザのアップグレード、Scratch、Sonic Piが追加されています。 その他の変更は次のとおりです。 イジェクトアイコン データを失わずにUSBドライブをイジェクト コマンドラインではなくデスクトップGUIで起動(コマンドラインでの起動も可能) MagPi (公式Pi専門誌)へのWebリンク Astro Piなどの新しいPiアドオンのサポート Piのスクリーンショットを撮影可能 sudoを使用せずにGPIOを制御 バグの修正 一般的に使用されるキーボードの自動検出 Debian Jessieについては次のサイトを参照してください。 https //www.raspberrypi.org/blog/raspbian-jessie-is-here/
RoHS指令(10物質対応)対応
1個
¥2,198
税込¥2,418
当日出荷
デザイン。Kinneir Dufortによって生み出されたポップなカラーと、デザインがあなたのRaspberry Piに可愛らしさを加えます。使いやすさ。USBなどの外部ポート、GPIOなどの内部インターフェースの全てに簡単にアクセスできます。さらに、注目すべきは、Raspberry Pi 財団が策定したHAT(Hardware Attached on Top)仕様に 準拠したAdd-onボードなどは、トップカバーだけを外した状態で、そのままマウントできる点です。簡単な組立。ネジなどを使用しないスナップはめ込み式なので、簡単に組み立てられます。また、左右側面、上面カバーは、必要に応じてその部分だけを取り外して使用できます。
仕様●外形寸法:96×70×26 mm●色:黒/灰●材質:ABS樹脂●重量:9.3g●※本商品には、Raspberry Pi本体は含まれておりません、別途お買い求め下さい。
アズワン品番67-0459-61
1個
¥1,998
税込¥2,198
5日以内出荷
1個
¥139
税込¥153
7日以内出荷
1個
¥10,980
税込¥12,078
5日以内出荷
仕様【タッチスクリーン】あり、【ディスプレイマトリックステクノロジー】TFT
ディスプレイ透過型
バックライトLCD
動作温度範囲(℃)-20~+70
入力電圧dc
1パック(10個)
¥2,698
税込¥2,968
7日以内出荷
仕様コンタクト数 = 40ピッチ = 6mmコンタクト材質 = 鋼コンタクトめっき = 錫行数 = 4定格電圧 = 12 V寸法 = 86 x 56 x 7.5mm深さ = 7.5mm長さ = 86mmRaspberry Pi用はんだタグボード. このはんだタグボードは、Raspberry Piに対応した設計になっています。このボードの端子は、Piのピンに適合します。合計40本の端子により、プロトタイプ開発時にGPIOヘッダへの電子部品のはんだ付け及びはんだ除去を簡単に行うことができます。 電子技術者のプロトタイプ開発の他に、電子工学の実習生や学生の教育 / 訓練に最適です。 このタグボードの穴の位置はPiの実装用の穴の位置に対応しているため、4本のレグと8 x 2 mm Pozidrivねじから成る追加実装キットを使用してこのタグボードをPiの下に実装することができます。4本レグ取り付けキットについては、RS ; 124-3364 124-3364 を参照してください。 タグボードの中央のスロットには、Pi GPIOソケットに接続されたリボンケーブルを通すことができます。適合するコネクタ付きリボンについては、RS ; 124-2929 124-2929 を参照してください。. 利点. 低い交換コスト. 接続箇所のはんだ付け / はんだ除去が簡単. Raspberry Pi GPIOインターフェイスの能力を十分に引き出すことが可能. 特長と利点. 40本のはんだタグ端子がRaspberry Piの40本のピンに対応 はんだ付けが簡単で、加工物をPiから離れた場所に設置可能 高品質なSRBPベース 溶融スズめっきタグ 実装用の穴及び中央のスロット 実装キット(別売り、上記を参照)を使用してPiの下に実装可能
RoHS指令(10物質対応)対応
1個
¥459
税込¥505
翌々日出荷
RPi-CM3MB2Lは、産業機器、組込み機器でのIoT化を目的とした SoM「Raspberry Pi Compute Module 3/ 3 Lite」に対応したキャリアボード製品です。
組込みに適した設計で、FA/LA制御はもちろん、Modbusを利用したセンサデバイスやネットワークカメラ、デジタルサイネージ用デバイスとして様々な用途に活躍します。
Raspberry Pi Compute Module 3 Liteバンドル版となります。
種類工作キット
スイッチ電源ON/OFF ボタン
セット内容本体、CR2032電池(RTCバックアップ用)、補足文書、保証書(1年間)、Raspberry Pi Compute Module 3 Lite
基板寸法(mm)約166×112
質量(g)約112
入出力端子【microSDスロット】Push-Push式カードスロット(ComputeModule使用時のみシステムドライブとして使用可能)、【HDMI出力】 HDMI Std. Aコネクタ(Raspberry Piの仕様により最大1080p/60Hzまで)、【USBホスト】USB Type A×3(フロント×1・リア×2)・ピンヘッダー×1(拡張GPIOコネクタ)(USB2.0HighSpeed対応)、【イーサネット】10/100BASE-TX対応 RJ45、【GPIO】HAT仕様準拠40ピン ピンヘッダー・拡張 8ピン ピンヘッダー
仕様RTC搭載(CR2032電池よりバックアップ)
1個
¥42,980
税込¥47,278
8日以内出荷
RPi-CM3MB3Lは、組込み機器でのIoT化を目的とした SoM「Raspberry Pi Compute Module 3/ 3 Lite」に対応した。キャリアボード製品です。
「RPi-CM3MB2シリーズ」と比べ小型化された基板は、産業デバイス製品などの組込みだけでなく、ディスプレイ表示システム、
インフラ向けのゲートウェイやデータロガーなどのプロトコルを用いたシンクライアント端末としてもお使いいただけます。
Raspberry Pi Compute Module 3 Liteバンドル版となります。
種類工作キット
スイッチ電源ON/OFF ボタン
セット内容本体、CR2032電池(RTCバックアップ用)、補足文書、保証書(1年間)、Raspberry Pi Compute Module 3 Lite
基板寸法(mm)約120×84
質量(g)約73
入出力端子【microSDスロット】Push-Push式カードスロット(ComputeModule使用時のみシステムドライブとして使用可能)、【HDMI出力】HDMI Std. Aコネクタ(Raspberry Piの仕様により最大1080p/60Hzまで)、【USBホスト】 USB Type A×3(フロント×1・リア×2)、ピンヘッダー×1(拡張GPIOコネクタ)(USB2.0 HighSpeed対応)、【イーサネット】10/100BASE-TX対応 RJ45、【GPIO】HAT仕様準拠40ピン ピンヘッダー・拡張 8ピン ピンヘッダー
仕様RTC搭載(CR2032電池よりバックアップ)
1個
¥38,980
税込¥42,878
8日以内出荷
Raspberry Pi 4 本体と最新OSを書き込んだSDカードのセットです。シングルボードコンピュータRaspberry Piの最新世代”Raspberry Pi 4 Model B”が登場しました!。シリーズ従来モデルと同じ基板サイズのまま、ARM Cortex-A72クアッドコアCPU、4K出力対応のディスプレイ出力など、主要性能が大幅にパワーアップ。プログラミングの学習や組み込みシステム製作がより快適・自由自在に実現できるようになりました。Wi-Fi、Bluetoothは日本国内において、使用する際に必要な技適取得済です。SDカード(microSD)にあらかじめ最新のOS「Raspberry Pi OS (32-bit) with Desktop and Recommended Software」がインストール済みなので、Raspberry Piに本製品を差し込むだけで、すぐにOSが起動します。【SDカードの製品概要】。Raspberry Piの最新OSを書き込んだSDカードです。Raspberry PiにOSをインストールする、それだけで別途PCやソフトウェア等が必要であったり、。インストールに多少の時間が掛かるなど、Raspberry Piがスタートアップするまでの過程は、。慣れない方だと意外と大変な作業となります。本製品は、SDカード(microSD)にあらかじめ最新のOS「Raspberry Pi OS (32-bit) with Desktop and Recommended Software」が。インストール済みなので、Raspberry Piに本製品を差し込むだけで、すぐにOSが起動します。スタートアップ作業のわずらわしい手間から開放されます。【セット内容】。・シングルボードコンピュータ ラズベリーパイ4 モデルB / Raspberry Pi 4 Model B。・microSDHCカード 32GB(SD変換アダプタ付/Raspberry Pi OS インストール済み)。【特長】。CPU。Raspberry Pi 4 Model BのCPUコアはARM Cortex-A53からCortex-A72に変更になり、クロックあたりの処理性能が向上しています。また、動作クロックも1.4GHzから1.5GHzに高速化されています。大半のプログラムはそのまま実行できます。メモリ。Raspberry Pi 4 Model Bでは、搭載メインメモリが旧モデルのRaspberry Pi 3 Model B+/Bと同等の1GBのほか、2GB/4GB/8GBに拡張されたバージョンが追加されました。Ethernet(有線LAN)。従来のRaspberry Pi 3 Model B+では、Gigabit Ethernet対応のLANコントローラがUSB2.0経由で接続されていたため、理論上の最大転送速度が300Mbpsに制限されていましたが、Raspberry Pi 4 Model Bではコントローラと接続インターフェースの変更により、更に高速な転送が行えるようになりました。Bluetooth(近距離無線通信)。Raspberry Pi 4 Model Bでは、新たにBluetoothバージョン5.0の規格に対応し、通信速度と通信距離が改善しています。HDMIビデオ出力。Raspberry Pi 4 Model Bでは、SoCのグラフィックス性能の強化により、新たに4K (3,840×2,160) 解像度で60フレーム/秒のHDMIビデオ出力に対応しました。また、HDMIコネクタを2個搭載し、2画面出力が可能になりました。コネクタ形状は、フルサイズHDMI (Type A) から Micro HDMI (Type D) に変更されています。ケース。Raspberry Pi 4 Model Bは従来のモデルB系と同等の基板サイズとなっていますが、コネクタの種類や配置に変更があるため、ケースの構造によっては従来モデル用の製品を使用できない可能性があります。内部インターフェース。Raspberry Pi 4 Model BのGPIOピンヘッダ、CSIカメラポート、DSIビデオポートなどの内部インターフェースは、Pi 3/2/B+から変更がありません。電源。Raspberry Pi 4 Model Bでは、電源入力コネクタがUSB Type B Micro(マイクロUSB)からType Cに変更となりました。また、性能の向上に伴い消費電力が増加したため、3A出力可能な電源の使用が推奨されています。
仕様●GPIO:40ピン 2.54mm ピンヘッダ・GPIO×26 3.3V 16mA、UART、I2C、SPI、I2S、PWM、5V(使用電源に依存) 3.3V 50mA(GPIOとの総和)●GPU:Broadcom VideoCore VI 3D graphics core●SoC:Broadcom BCM2711●イーサネット:10/100/1000 Base-T RJ45 ソケット(Broadcom BCM54213PE)●カメラインターフェイス:CSI
サイズ56(W)×85(D)×17(H)mm
出力ビデオ:HDMI 2.0 Type D (Micro HDMI) ビデオ/オーディオソケット×2・コンポジットビデオ(PAL/NTSC)出力:Φ3.5mm 4極ジャック・ディスプレイ インターフェイス DSI
電源5V 3A (USB Type C)
本体8GB版
最大消費電力(W)約15
メモリー(LPDDR4)8GB
使用CPU64bit 1.5GHzクアッドコアARM Cortex-A72
RoHS指令(10物質対応)対応
USBポート2(USB3.0)+2(USB2.0)
Bluetooth5.0/BLE
Wi-FiIEEE 802.11 b/g/n/ac 2.4 / 5GHz デュアルバンド
オーディオ出力・ステレオ:Φ3.5mm 4極ジャック・HDMI:ビデオ出力と共有・I2Sピンヘッダ
ストレージmicroSDメモリーカード(SDIO)
ビデオ出力数4K:2
1セット
¥17,980
税込¥19,778
当日出荷
アズワン品番63-3035-82
1個
¥1,098
税込¥1,208
5日以内出荷
1個
¥189
税込¥208
当日出荷
1リール(3400個)
¥589,800
税込¥648,780
翌々日出荷
1個
¥3,698
税込¥4,068
翌々日出荷
Raspberry Pi 4 本体と最新OSを書き込んだSDカードのセットです。シングルボードコンピュータRaspberry Piの最新世代”Raspberry Pi 4 Model B”が登場しました!。シリーズ従来モデルと同じ基板サイズのまま、ARM Cortex-A72クアッドコアCPU、4K出力対応のディスプレイ出力など、主要性能が大幅にパワーアップ。プログラミングの学習や組み込みシステム製作がより快適・自由自在に実現できるようになりました。Wi-Fi、Bluetoothは日本国内において、使用する際に必要な技適取得済です。SDカード(microSD)にあらかじめ最新のOS「Raspberry Pi OS (32-bit) with Desktop and Recommended Software」がインストール済みなので、Raspberry Piに本製品を差し込むだけで、すぐにOSが起動します。【SDカードの製品概要】。Raspberry Piの最新OSを書き込んだSDカードです。Raspberry PiにOSをインストールする、それだけで別途PCやソフトウェア等が必要であったり、。インストールに多少の時間が掛かるなど、Raspberry Piがスタートアップするまでの過程は、。慣れない方だと意外と大変な作業となります。本製品は、SDカード(microSD)にあらかじめ最新のOS「Raspberry Pi OS (32-bit) with Desktop and Recommended Software」が。インストール済みなので、Raspberry Piに本製品を差し込むだけで、すぐにOSが起動します。スタートアップ作業のわずらわしい手間から開放されます。【セット内容】。・シングルボードコンピュータ ラズベリーパイ4 モデルB / Raspberry Pi 4 Model B。・microSDHCカード 32GB(SD変換アダプタ付/Raspberry Pi OS インストール済み)。【特長】。CPU。Raspberry Pi 4 Model BのCPUコアはARM Cortex-A53からCortex-A72に変更になり、クロックあたりの処理性能が向上しています。また、動作クロックも1.4GHzから1.5GHzに高速化されています。大半のプログラムはそのまま実行できます。メモリ。Raspberry Pi 4 Model Bでは、搭載メインメモリが旧モデルのRaspberry Pi 3 Model B+/Bと同等の1GBのほか、2GB/4GB/8GBに拡張されたバージョンが追加されました。Ethernet(有線LAN)。従来のRaspberry Pi 3 Model B+では、Gigabit Ethernet対応のLANコントローラがUSB2.0経由で接続されていたため、理論上の最大転送速度が300Mbpsに制限されていましたが、Raspberry Pi 4 Model Bではコントローラと接続インターフェースの変更により、更に高速な転送が行えるようになりました。Bluetooth(近距離無線通信)。Raspberry Pi 4 Model Bでは、新たにBluetoothバージョン5.0の規格に対応し、通信速度と通信距離が改善しています。HDMIビデオ出力。Raspberry Pi 4 Model Bでは、SoCのグラフィックス性能の強化により、新たに4K (3,840×2,160) 解像度で60フレーム/秒のHDMIビデオ出力に対応しました。また、HDMIコネクタを2個搭載し、2画面出力が可能になりました。コネクタ形状は、フルサイズHDMI (Type A) から Micro HDMI (Type D) に変更されています。ケース。Raspberry Pi 4 Model Bは従来のモデルB系と同等の基板サイズとなっていますが、コネクタの種類や配置に変更があるため、ケースの構造によっては従来モデル用の製品を使用できない可能性があります。内部インターフェース。Raspberry Pi 4 Model BのGPIOピンヘッダ、CSIカメラポート、DSIビデオポートなどの内部インターフェースは、Pi 3/2/B+から変更がありません。電源。Raspberry Pi 4 Model Bでは、電源入力コネクタがUSB Type B Micro(マイクロUSB)からType Cに変更となりました。また、性能の向上に伴い消費電力が増加したため、3A出力可能な電源の使用が推奨されています。
仕様●GPIO:40ピン 2.54mm ピンヘッダ・GPIO×26 3.3V 16mA、UART、I2C、SPI、I2S、PWM、5V(使用電源に依存) 3.3V 50mA(GPIOとの総和)●GPU:Broadcom VideoCore VI 3D graphics core●SoC:Broadcom BCM2711●イーサネット:10/100/1000 Base-T RJ45 ソケット(Broadcom BCM54213PE)●カメラインターフェイス:CSI
サイズ56(W)×85(D)×17(H)mm
出力ビデオ:HDMI 2.0 Type D (Micro HDMI) ビデオ/オーディオソケット×2・コンポジットビデオ(PAL/NTSC)出力:Φ3.5mm 4極ジャック・ディスプレイ インターフェイス DSI
電源5V 3A (USB Type C)
本体4GB版
最大消費電力(W)約15
メモリー(LPDDR4):4GB
使用CPU64bit 1.5GHzクアッドコアARM Cortex-A72
RoHS指令(10物質対応)対応
USBポート2(USB3.0)+2(USB2.0)
Bluetooth5.0/BLE
Wi-FiIEEE 802.11 b/g/n/ac 2.4 / 5GHz デュアルバンド
オーディオ出力・ステレオ:Φ3.5mm 4極ジャック・HDMI:ビデオ出力と共有・I2Sピンヘッダ
ストレージmicroSDメモリーカード(SDIO)
ビデオ出力数4K×2:2
1セット
¥14,980
税込¥16,478
当日出荷
関連キーワード
前へ
1
2
3
4
5
6
7
8
9
次へ