CDラジカセ東芝4日以内出荷
場所を取らないミニサイズ、AC電源コードは側面挿しの為、奥行を取らずに置くことができます。スマートでスッキリしたコンパクトな外観に前面にカセットテープ部を設置。大きなカセット窓はテープ走行がよく見え、目盛付きでテープ残量確認にも便利。大きめで押しやすい操作ボタンは日本語表示で正面からも視認しやすくなっています。60分の切タイマーを搭載。設定をしておけばラジオやカセット・CDを聴きながらお休みになっても自動で電源が切れるので便利です。
仕様(カセットテープ部)4トラック2チャンネル、録音方式:DCバイアス録音、消去方式:マグネット消去、早送り・巻き戻し時間:約3分(C60)、推奨テープ:ノーマルカセット、(CD部)2チャンネルステレオ、サンプリング周波数:44.1kHz、再生可能ディスク:CD,CD-R/RW(CD-DA)付属品電源コード、取扱説明書(保証書付)寸法(mm)幅228×高さ110×奥行205(突起部含まず)質量(kg)1.5(乾電池・付属品含まず)色ホワイト電源(V)AC100 50/60Hz DC9、単2形乾電池×6本(別売)消費電力(W)9周波数(ラジオ部)受信 FM:76.0~108.0MHz(0.1MHzステップ)、AM:531kHz~1,710kHz(9kHzステップ)スピーカーΦ4cmコーン型×2、実用最大出力:1.0W+1.0W