27型ワイド広視野角液晶ディスプレイ 昇降グリーンハウス6日以内出荷
フルHD(1920×1080)解像度と最大120Hzのリフレッシュレートに対応した滑らかな映像表示が特徴の27型ワイド液晶ディスプレイ。HFSパネルを採用し、上下左右178°の広視野角を実現。映像の色やコントラストの変化が少なく、どの角度からでも鮮明な表示が可能です。 最大の魅力は、昇降スタンドの多機能性。130mmの高さ調整、左右180°のスイベル(台座回転)、-7°~+30°のチルト、左右90°のピボット(画面回転)に対応しており、作業姿勢に合わせて柔軟に調整できます。これにより、長時間の使用でも目や肩への負担を軽減し、快適な作業環境を提供します。さらに、ブルーライトカット機能やフリッカーフリー技術を搭載し、目の疲れを抑える設計。DisplayPortとHDMIの2系統入力に対応し、HDCPにも準拠しているため、著作権保護されたコンテンツも安心して再生可能です。2.5W+2.5Wのステレオスピーカーを内蔵し、音声再生にも対応。VESAマウント(100mm)にも対応しており、モニターアームへの取り付けも可能です。電源内蔵型でACアダプタ不要、机周りがすっきりするのもポイント。環境配慮設計でグリーン購入法やRoHS指令にも適合し、5年間保証付きの安心設計です。
仕様チルト角:上/30°下/7°付属品専用電源ケーブル(1.5m)、HDMIケーブル(1.5m)、DisplayPortケーブル(1.5m)、スタンド、台座、ディスプレイ取り付け用ネジ×4本、取扱説明書、保証書質量(g)(スタンドあり): 約5.3消費電力(W)最大40(省電力モード時:0.5以下)表面処理ノングレア外形寸法(幅W×奥行D×高さH)(mm)約612×234×398~528(スタンドあり)コントラスト比1500:1(Typ.)最大解像度1920×1080(フルHD)保証期間5年間応答速度GTG:14ms(Over Drive機能オン時:8.0ms※120Hz)視野角(左右:上下)(標準)178:178VESAマウント(mm)100(0.7ピッチ)、M4.0、L10スピーカーステレオスピーカー(2.5W+2.5W)搭載色(本体)ブラックRoHS指令(10物質対応)対応グリーン購入法適合入出力端子映像:DisplayPort Ver.1.2 端子×1(HDCP対応)、HDMI端子×1(HDCP対応)、ステレオミニジャック(3.5mm)×1モニターサイズ27型パネル駆動方式HFS輝度(cd/m2)250(Typ.)