・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、14(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、8層PCB、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、M.2 Q-Release、M.2 Q-Latch、M.2 Q-Slide、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載
外寸(mm)285×274×72.5
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11(22H2 & later)
オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC、Impedance sense for front and rear headphone outputs、Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、Supports up to 32-Bit/192 kHz playback、Audio Features 、SupremeFx Shielding Technology、Savitech SV3H712 AMP 、Rear optical S/PDIF out port、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):1 × Thunderbolt 4 port(1 × USB Type-C) 、1 × USB 20Gbps port(s)(1 × USB Type-C)、1 × USB 10Gbps port(s)(1 × Type-A)、3 × USB 5Gbps port(s)(3 × Type-A)、4 × USB 2.0 port(s)(4 × Type-A)、Front USB(Total 7 ports)、1 × USB 10Gbps connector、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)3 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth/up to 2.9Gbps transfer rate
ストレージTotal Supports 4 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_3 slot(Key M)、type 2280(supports PCIe 4.0 ×4)、M.2_4 slot(Key M)、type 2230/2280(supports PCIe 4.0 ×4)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/1
内蔵グラフィックス1 × DisplayPort1 × HDMI port 1 × Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz ×1 with DSC, ma×imum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタmATX:244×244
イーサネット対応1 × Intel 2.5Gb Ethernet
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS DriverHub、ASUS GlidEX、TurboV Core 、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、FlEXKey
1台
¥44,980
税込¥49,478
4日以内出荷
・ 独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(70A)+2(70A)+1(80A) Dr.Mos 電源ソリューション、8層PCB、5K 金属コンデンサ MicroFine 合金チョーク、Digi+ VRM Control。・豊富な接続性: 1 × M.2 Gen5、USB 20Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G & 10G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim, Wi-Fi Q-Antenna, Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard。・没入型オーディオ: Dolby Atmos を搭載
機能BIOS:256Mb Flash ROM、UEFI AMI BIOS/UEFI AMI BIOS(text-based)、Extreme Engine Digi+:5K Black metallic capacitors、ASUS Q-Design:M.2 Q-Latch、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED (CPU[red]/DRAM[yellow]/VGA[white]/Boot Device[yellow green])、Q-Slot、ASUS Thermal Solution:M.2 heatsink backplate、VRM heatsink design、ASUS EZ DIY:BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync:Addressable Gen 2 headers
メモリー2×DIMM slots max128GB/DDR5、Supports up to 8400+MT/s(OC)with Ryzen 9000 & 8000 & 7000 Series Processors、ECC and Non-ECC/Un-buffered DIMM、Dual channel memory architecture、Supports AMD Extended Profiles for Overclocking(EXPO)、ASUS Enhanced Memory Profile(AEMP)
使用CPUAMD Socket AM5 for AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors
OSWindows 11/ Windows 10 64bit/Windows 11(22H2 later)
チップセットAMD B850 Chipset
オーディオ機能ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080:Impedance sense for front and rear headphone outputs、Supports:Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback on front panel、Audio Features:SupremeFX Shielding Technology、Savitech SV3H712 AMP、Rear optical S/PDIF out port、Premium audio capacitors、Unique de-pop circuit
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB (Total 8 ports):1 × USB 20Gbps port(s) (1 × USB Type-C)、5 × USB 10Gbps port(s) (4 × Type-A + 1 × USB Type-C)、2 × USB 2.0 port(s) (2 × Type-A)、Front USB (Total 5 ports):1 × USB 10Gbps、1 × USB 5Gbps header(s) support(s) 2 additional USB 5Gbps ports、1 × USB 2.0 header(s) support(s) 2 additional USB 2.0 ports、USB Type-C power delivery output:max5V/3A
Wi-FiWi-Fi 7:2x2 Wi-Fi 7(802.11be)、Supports 2.4/5/6GHz frequency band、Supports Wi-Fi 7 160MHz bandwidth up to 2.9Gbps transfer rate
ストレージTotal supports 2×M.2 slots and 2×SATA 6Gb/s ports、AMD Ryzen 7000 & 9000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 5.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 5.0 x4 mode)、AMD Ryzen 8000 Series Desktop Processors:M.2_1(Key M) type 2242/2260/2280(supports PCIe 4.0x4 mode)、M.2_2(Key M) type 2242/2260/2280(supports PCIe 4.0 x4 mode)
内蔵グラフィックス1×HDMI port、1×USB 10Gbps ports support USB Type-C display outputs
拡張スロット数AMD Ryzen 9000 & 7000 Series Desktop Processors:1×PCIe 5.0 x16 slot with Q-Release Slim、AMD Ryzen 8000 Series Desktop Processors:1×PCIe 4.0 x16 slot with Q-Rlease Slim
フォームファクタMini-ITX:170×170
イーサネット対応1×Intel 2.5Gb Ethernet、ASUS LANGuard
対応ソフトウェアROG Exclusive Software:ROG CPU-Z、Dolby Atmos、ASUS Exclusive Software:Armoury Crate:AIDA64 Extreme (60 days free trial)、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS AI Advisor、ASUS DriverHub、ASUS GlideX、TurboV Core、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS:ASUS EZ DIY、ASUS CrashFree BIOS 3、ASUS EZ Flash 3、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
1台
¥57,980
税込¥63,778
4日以内出荷
WBE710はトライバンドWiFi7の2x2アクセスポイントで、Insightクラウド管理に対応しています。リアルタイムでの応答性、超低遅延、高容量を実現します。この高速かつ最上位のWiFi7アクセスポイントは、WiFi接続とインターネットに大きく依存する企業に最適です。新しいマルチリンクオペレーションにより、デバイスは複数のWiFiバンドで同時にデータを送受信でき、エンドデバイスのスループットが向上します。さらに、WBE710 WiFi 7 APは、WiFiデバイスが異なるチャネルの一部を使用してデータを送信できるプリアンブル・パンクチャリングによって信号干渉の問題を解決し、ネットワークの混雑を大幅に軽減します。このトライバンドPro WiFiアクセスポイントは、最大9.4GbpsのWiFiスループットを実現し、2.5Gbps PoE+ポートをサポートしています。WiFi 6および6Eアクセスポイントと比較して、WBE710はより高速なデータ転送、低遅延、低干渉、大容量を提供します。WBE710には、1年間のInsightリモートクラウド管理が含まれています。
1台
¥114,800
税込¥126,280
翌日出荷
WBE750はトライバンドWiFi7の4x4アクセスポイントで、Insightクラウド管理に対応しています。リアルタイムでの応答性、超低遅延、高容量を実現します。この高速かつ最上位のWiFi7アクセスポイントは、WiFi接続とインターネットに大きく依存する企業に最適です。新しいマルチリンクオペレーションにより、デバイスは複数のWiFiバンドで同時にデータを送受信でき、エンドデバイスのスループットが向上します。さらに、WBE750 WiFi 7 APは、WiFiデバイスが異なるチャネルの一部を使用してデータを送信できるプリアンブル・パンクチャリングによって信号干渉の問題を解決し、ネットワークの混雑を大幅に軽減します。このトライバンドPro WiFiアクセスポイントは、最大18.4GbpsのWiFiスループットを実現し、10Gbps PoE++ポートをサポートしています。WiFi 6および6Eアクセスポイントと比較して、WBE750はより高速なデータ転送、低遅延、低干渉、大容量を提供します。WBE750には、1年間のInsightリモートクラウド管理が含まれています。
1台
¥219,800
税込¥241,780
翌日出荷
TUF GAMING H770-PRO WIFIは、最新のインテルプロセッサーの重要な要素を取り入れ、ゲーム対応の機能と実証済みの耐久性と組み合わせたものです。軍用グレードのコンポーネント、アップグレードされた電源ソリューション、および包括的な冷却システムを使用して設計されたこのマザーボードは、長時間のプレイでも堅牢で安定した期待を上回るパフォーマンスを提供します。TUF GAMINGマザーボードは、他の機種ではエラーを起こすような状況でも対応できるよう、厳しい耐久性テストも受けています。エンボス加工されたネームプレートと幾何学的なデザイン要素を取り入れた外観は、TUF GAMINGシリーズを定義する信頼性と安定性を反映しています。
1台
¥38,980
税込¥42,878
8日以内出荷
・堅牢な電源ソリューション:18(110A)+ 2(110A)+ 2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、マイクロファイン合金チョーク、8層PCB。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO エンハンスメント。・包括的な冷却:拡大されたVRM ヒートシンクアレイ、M.2 ヒートシンクとバックプレート、AI Cooling ll、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × USB4 Type-C Ports 、リア1 x USB Type-C 30W 急速充電、フロント1 x USB 20Gb。・オンラインゲームに最適: WIFI 7、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
外寸(mm)365×281×87
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers
OSWindows 11 64bit
オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback、Audio Features 、Audio Shielding、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port 、Premium audio capacitors、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 13 ports):2 × USB4(40Gbps)ports (2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C with up to 30W PD Fast-charge)、10 × USB 10Gbps ports(9 × Type-A + 1 × USB Type-C)、Front USB(Total 11 ports)、1 × USB 20Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support additional 4 USB 5Gbps ports、3 × USB 2.0 headers support additional 6 USB 2.0 ports、USB Type-C power delivery output: 5V/3A、 USB Type-C power delivery output: 5V/9V max.3A、12V max 2.5A、15V max.2.0A
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbps transfer rate
ストレージTotal supports 5 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、AMD ×870E Chipset、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_5 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10. RAID 5 Funciton is only supportted byAMD Ryzen 9000series CPU、 M.2_2 & M.2_3 slots share bandwidth with PCIE×16(G5). When M.2_2 & M.2_3 are occupied with SSD devices、PCIE×16(G5) will run ×8 only
内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、TurboV Core 、USB Wattage Watcher、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、Dynamic OC Switcher、FlEXKey
1台
¥79,980
税込¥87,978
欠品中
TUF GAMING B760-PLUS WIFIは、最新のIntelプロセッサーの必須要素をすべて取り入れ、ゲームに対応した機能と実証済みの耐久性を兼ね備えています。このマザーボードは、軍用グレードのコンポーネント、アップグレードされた電源ソリューション、包括的な冷却システムで設計されており、マラソンゲームのための強固なパフォーマンスで期待を超えるものです。また、TUF GAMINGマザーボードは、厳しい耐久性テストを実施し、他のマザーボードが失敗するような状況でも対応できることを保証しています。このモデルは、TUF GAMINGシリーズを定義する信頼性と安定性を反映するために、エンボス加工のネームプレートと幾何学的なデザイン要素を組み込んでいます。
1台
¥36,980
税込¥40,678
8日以内出荷
美観を損なうことなく自宅を守る。
エレガントで多用途のC6Wカメラには、大型家屋に必要な保護機能がすべて搭載されています。2Kの解像度で録画し、4倍ズームで自動追跡しますから、不審な動きを見逃しません。
特に人の動きに感応する自動ズーム動体追跡
部屋全体の監視も思いのまま
息を呑む明瞭な画像を映し出すTrue-WDR機能
双方向の会話により自宅を守る
H.265映像圧縮
使用場所屋内
イメージセンサー1/2.7型プログレッシブスキャンCMOS
シャッタースピード自己適応型シャッター
レンズ4mm@F2.0、画角:83°(水平方向)、57°(垂直方向)、104°(対角方向)
アングル(°)【PT】パン: 340、 チルト: 75
最低照度(Lux)0.5@(F2.0, AGC ON)、IR使用時0
機能デイ/ナイト:オートスイッチ付きIRカットフィルター、アンチフリッカー、デュアルストリーム、ハートビート、ミラーイメージ、パスワード保護、ウォーターマーク
最大解像度2560×1440
フレームレート最大:25fps、ネットワーク転送中は自己調整可能
映像圧縮方式H.265/H.264
ビデオ仕様【ビデオビットレート】Ultra-HD、HD、標準、変動ビットレート
規格Wi-Fi標準:IEEE802.11b、802.11g、802.11n
周波数範囲2.412GHz~2.472GHz
周波数帯域(MHz)チャンネル:20対応
セキュリティ64/128-bitWEP、WPA/WPA2、WPA-PSK/WPA2-PSK
通信速度11b: 11Mbps、11g :54Mbps、11n :72Mbps
Wi-FiAPペアリング
プロトコルEZVIZクラウド独自プロトコル、インターフェース:EZVIZクラウド独自プロトコル
ネットワークタイプ有線:RJ45×1(10M/100M 自己適応型LANポート)
ストレージローカル:MicroSDカードスロット(最大256G)、クラウド:MEZVIZクラウドストレージ
動作環境-10℃~45℃、湿度95%以下(結露しないこと)
電源(V)DC5/2A
最大消費電力(W)8
寸法(mm)95.8×95.8×90.6
質量(g)252
仕様DNR:3D DNR、WDR:True-WDR、BLC:対応、ナイトビジョン:10m、オーディオビットレート:自己適応型、最大ビットレート:4Mbps、スマートアラーム:AIによる人間検出、カスタマイズされたアラートエリア:対応、双方向対話:対応
1台
¥16,980
税込¥18,678
5日以内出荷
仕様●LANインターフェース:LANx2●WANインターフェース:WANx1●最大消費電力:12W●電気通信事業法:適合●最大消費電力(備考):1台当たり●適用回線:光回線/ADSL
付属品ACアダプター
伝送速度(Mbps)574+2402
1台
¥14,980
税込¥16,478
8日以内出荷
ROG Strix B760-Fは、圧倒的なパワーソリューションとクラス最高のDDR5速度で第13世代への素晴らしいアップグレードを実現し、未来へと飛躍します。次世代PCIe 5.0スロットは、グラフィックスカードのスループットを最大化し、超高速WiFi 6Eまたは2.5G LANを介してラグを最小化することができます。さらに、レインボーストライプとレトロなアクセントで、ゲーマーとしてのプライドをアピールすることができます。
1台
¥44,980
税込¥49,478
8日以内出荷
・超高速接続: PCIe 5.0 x16 スロット、背面 USB 10Gbps Type-C 、フロントUSB 20Gbps Type-C、PCIe 5.0 M.2 ×1、PCIe 4.0 M.2 ×2。・堅牢な電源および熱設計:大型VRMヒートシンクを備えた8(60A)+2(60A)パワーステージ、8+4 PIN ProCoolコネクタ、TUF Chokes、TUF コンデンサー。・DIYフレンドリー:TUF Protection、M.2 Qラッチ、BIOS FLASHBACK、Q-LED。・インテリジェントコントロール:PBO の強化、Power saving、UEFI BIOS。・オンラインゲームに最適:WiFi 6E、2.5Gbイーサネット、TUF LANGuard。・双方向AIノイズキャンセリング:ゲームやビデオ会議でのクリアなコミュニケーションのために、マイクや音声出力からのバックグラウンドノイズを低減
その他WOL by PME/P×E
外寸(mm)338×273×68
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS TUF PROTECTION、DIGI+ VRM (Digital power design with DrMOS)、Enhanced DRAM Overcurrent Protection、ESD Guards、TUF LANGuard、Overvoltage Protection、SafeSlot Core+、Stainless-Steel Back I/O、ASUS Q-Design、M.2 Q-Latch、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、ProCool、Pre-mounted I/O shield、SafeDIMM、Aura Sync、Aura RGB header(s)、Addressable Gen 2 header(s)
OSWindows 11/Windows 10 64bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Audio cover
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.3
USBタイプRear USB(Total 8 ports):2 × USB 10Gbps port(s)(1 × Type-A + 1 × USB Type-C)、3 × USB 5Gbps port(s)(3 × Type-A)、3 × USB 2.0 port(s)(3 × Type-A)、Front USB(Total 7 ports)、1 × USB 20Gbps connector(supports USB Type-C)、1 × USB 5Gbps header(s)support(s)2 additional USB 5Gbps ports、2 × USB 2.0 header(s)support(s)4 additional USB 2.0 ports
Wi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)、Supports 2.4/5/6GHz frequency band
ストレージTotal supports 3 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、AMD Ryzen 8000 Series Desktop Processors、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4/×2 mode)、AMD B650 Chipset、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports 、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10、 Specifications vary by CPUtype
内蔵グラフィックス1 × DisplayPort1 × HDMI port Supports ma×. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタATX:305×244
イーサネット対応1 × Realtek 2.5Gb Ethernet/TUF LANGuard
対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 4、Power Saving、Two-Way AI Noise Cancellation、AI Suite 3、TurboV EVO、DIGI+ VRM、PC Cleaner、TUF GAMING CPU-Z、DTS Audio Processing、MyAsus、Norton Anti-virus software (Free Trial version)、WinRAR、UEFI BIOS、ASUS EZ DIY、ASUS CrashFree BIOS 3、ASUS EZ Flash 3、ASUS UEFI BIOS EZ Mode
1台
¥28,980
税込¥31,878
5日以内出荷
・超高速接続: 背面 USB3.1 Gen2 Type-C 、フロントUSB3.1 Gen2 Type-C、PCIe 5.0 M.2 ×1、PCIe 4.0 M.2 ×1。・堅牢な電源および熱設計:大型VRMヒートシンクを備えた8(60A)+2(60A)+1パワーステージ、8+4 PIN ProCoolコネクタ、TUF Chokes、TUF コンデンサー。・DIYフレンドリー:TUF Protection、M.2 Qラッチ、BIOS FLASHBACK、Q-LED、Safeslot Core+、SafeDIMM、ステンレススチール製背面 I/O パネル。・インテリジェントコントロール:PBO の強化、Power saving、UEFI BIOS。・オンラインゲームに最適:WiFi 6、2.5Gbイーサネット、TUF LANGuard。・双方向AIノイズキャンセリング:ゲームやビデオ会議でのクリアなコミュニケーションのために、マイクや音声出力からのバックグラウンドノイズを低減
その他WOL by PME, PXE
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
USBタイプRear USB (Total 8 ports)2 x USB 3.2 Gen 2 (10G) ports (1 x Type-A + 1 x USB Type-C)2 x USB 3.2 Gen 1 (5G) ports (2 x Type-A)4 x USB 2.0 ports (4 x Type-A)Front USB (Total 7 ports)1 x USB 3.2 Gen 1 (5G) connector (supports USB Type-C)1 x USB 3.2 Gen 1 (5G) header supports 2 additional USB 3.2 Gen 1 ports2 x USB 2.0 headers support 4 additional USB 2.0 ports
Wi-FiWi-Fi 61x1 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)Supports 2.4/5GHz frequency bandBluetooth v5.2The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.Wi-Fi 61x1 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)Supports 2.4/5GHz frequency bandBluetooth v5.2The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsAMD Ryzen 7000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)AMD Ryzen 8000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4/x2 mode)AMD B650 Chipset4 x SATA 6Gb/s ports AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10. Specifications vary by CPU types.Total supports 2 x M.2 slots and 4 x SATA 6Gb/s portsAMD Ryzen 7000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)AMD B650 Chipset4 x SATA 6Gb/s portsAMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10.
内蔵グラフィックス2 x DisplayPort1 x HDMITM port Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports max. 8K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1.
イーサネット対応1 x Realtek 2.5Gb EthernetTUF LANGuard
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 2+- Power Saving- Two-Way AI Noise CancelationAI Suite 3- TurboV EVO- DIGI+ VRM- PC CleanerTUF GAMING CPU-ZDTS Audio ProcessingMyASUSNorton 360 for Gamers(60 Days Free Trial)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode
1台
¥24,980
税込¥27,478
33日以内出荷
高性能を詰め込んだ新しいカタチ。コンパクトサーモグラフィカメラ。
付属品カメラ本体・専用ポーチ・USBケーブル(Type-c、Type-A)・ストラップ
寸法(mm)138×84×24
質量(g)190
測定範囲(℃)-20~400(1レンジ:-20~150/2レンジ:0~400)
精度±3℃または3%(環境温度15~35℃)
機能画面自動回転/スポット/ボックス
検出器非冷却マイクロボロメーター
バッテリーリチウムイオン電池
ディスプレイ3.5インチタッチスクリーン(静容量式)
プリセット機能マット/セミマット/セミグロッシー/カスタム値
解像度熱画像解像度(可視):160×120(500万画素)
視野角54°×42°/瞬時視野角(IFOV):6.3mrad
温度分解能(℃)(NETD)0.07
充電時間(時間)2
表示モードカラーパレット:アイアン/グレー/レインボー/アークティック/ラバ/レインボーHC
耐衝撃性能耐落下2m
モード熱画像/可視画像/MSX(TM)/ピクチャーインピクチャー
静止画対応規格温度データ付JPEG
保管温度範囲(℃)‐40~70
バッテリー稼動時間4時間
保存可能枚数内蔵メモリ5000枚
動作温度範囲(℃)‐10~50
Wi-Fi802.11a/ac/b/g/n(2.4および5GHz)※5GHzは屋内のみ
最短撮像距離(MSX時)サーマル:0.1m/MSX(R):0.3m
1台
¥139,800
税込¥153,780
翌々日出荷
日本製ブルーライトカット液晶保護フィルムです。パソコンのモニターから発せられるブルーライトから眼を守り、眼の負担を軽くします。目に有害とされているブルーライトを約32%以上カットします。90%の高い透過率で、液晶画面の美しさを損ないません。気泡レス加工のフィルムです。貼りつけた時に小さい気泡が残ってしまっても数日中に気泡が抜ける構造になっています。反射防止(ノングレア、アンチグレア)加工のため蛍光灯などの光の映り込みを軽減し、画面を見やすくします。指紋防止加工のため、指紋がつきにくくなっています。硬度 3-4Hでキズが入りにくく、液晶画面をしっかり保護します。
付属品クリーニングクロス×1ヘラ×1
適合機種Rakuten WiFi Pocket 2B
取付方式シリコン吸着
入数1枚
反射防止○
ブルーライトカット○
1枚
¥1,198
税込¥1,318
4日以内出荷
・堅牢な電源および熱設計:CPU 用の 2 つの 8 ピン電源コネクタを備えた 36 個の電源ステージ、大規模な VRM 冷却、チップセットと M.2 ヒートシンク、および M.2 サーマル パッド。・次世代の接続性:3 つの PCIe 5.0 x16 スロット、10 Gb および 2.5 Gb LAN ポート、3 つの M.2 スロット、前面および背面の USB 20Gbps Type-C、および SlimSAS NVMe のサポート。・超高速接続:インテル WiFi 6E、2.5 Gb Ethernet。・サーバーグレードのIPMIリモート管理:ASUS IPMI拡張カードのハードウェアおよびソフトウェアのサポートに加え、リアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。・信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVL リストが検証され、24 時間 365 日の動作がテストされています
その他1 x Marvell AQtion 10Gbイーサネット1 x Intel I226-LM 2.5Gbイーサネット
OSWindows 11Windows 10 64-bit
オーディオ機能Realtek ALC1220Pサラウンド・サウンド高品位オーディオCODEC搭載- フロントとリアのヘッドフォン出力にインピーダンスセンスを搭載- ヘッドフォンおよびスピーカー用の最高品質のサウンドを強化する内蔵オーディオアンプ- サポート ジャック検出、マルチストリーミング、フロントパネル・ジャック・リタスク- 高品質120 dB SNRステレオ再生出力および113 dB SNR録音入力(ライン入力)- 最大32-Bit/192 kHzの再生に対応
RoHS指令(10物質対応)対応
USBタイプ背面USB(合計9ポート)1 x USB 20Gbpsポート (1 x USB Type-C)6 x USB 10Gbpsポート(6 x Type-A)2 x USB 2.0ポート(2 x Type-A)フロントUSB(合計7ポート)1 x USB 20Gbpsコネクタ (USB Type-C 最大27W PD/QC4+対応)1 x USB 5Gbpsヘッダ、2つのUSB 5Gポートを追加サポート2 x USB 2.0ヘッダーは4個のUSB 2.0ポートを追加サポート
Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be).2.4/5/6GHz周波数帯をサポート。Wi-Fi 7 160MHz帯域幅、最大2.8Gbpsの転送レートをサポート。Bluetooth v5.4対応 Windows 11以降に対応。 Wi-Fi 7 MLO(Multi-link Operation)の全機能サポートは、Windows 11 2024 Platform (Windows 11 24H2)以降で準備が整います。 Wi-Fi 6GHzの周波数帯域と帯域幅の規制は、国によって異なる場合があります。 Bluetoothのバージョンは異なる場合がありますので、最新の仕様はWi-Fiモジュールメーカーのウェブサイトをご確認ください。
ストレージ合計3 x M.2スロット、4 x SATA 6Gb/秒ポートをサポート AMD Ryzen Threadripper PRO 7000 WXシリーズおよびRyzen Threadripper 7000シリーズプロセッサーM.2_1スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)M.2_2スロット(キーM)、タイプ2242/2260/2280(PCIe 5.0 x4モード対応)AMD TRX50チップセットM.2_3スロット(キーM)、タイプ2280(PCIe 4.0 x4モード対応)4 x SATA 6Gb/秒ポート1 x SlimSASスロット、PCIe 4.0 x4モードNVMeデバイス対応 AMD RAIDXpert2テクノロジーはPCIe RAID 0/1/5/10とSATA RAID 0/1/5/10の両方をサポートします。
1台
¥159,800
税込¥175,780
5日以内出荷
仕様●タイプ:基板モジュール(IC型デバイス)●カテゴリ:無線ネットワーク、データ通信●機能:-●使用IC/部品:-●プラットフォーム:XBee●タイプ:基板モジュール(IC型デバイス)
アズワン品番68-2096-39
1個
¥6,798
税込¥7,478
7日以内出荷
・インテリジェント コントロール: ASUS 独自の AI オーバークロック、AI Cooling II、AI Networking II、AEMP。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張。・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+2+1 電源ソリューション。・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル パッドを備えた大型ヒートシンク、L 字型バックプレートで接続。・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属。・豊富な接続性: 2 × USB4 Type-C ポート、USB 10Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: ntel 2.5 Gbイーサネット、WiFi 7 (802.11be)。・DIY フレンドリーなデザイン: ROG FPS-II カードと ROG Strix Hive II のバンドル、PCIe スロット Q-Release Slim、M.2 Q-Latch、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウント I/O シールド。・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューション
その他WOL by PME/P×E
外寸(mm)285×220×110
機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、Aluminum backplate、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 header(s)、ROG STRIX HIVE 2、1 × USB Type-C connects to motherboard、2 × USB 10Gbps port ( 1 × Type-A + 1 × USB Type-C) 、1 × Headphone jack with mic in、1 × Power button 、1 × FlexKey button 、1 × Volume control knob with mute button Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])
OSWindows 11 64bit
オーディオ機能ROG Strix Hive2 Audio Features、ROG Hyper-Grounding Technology、E3 DAC 、Silver-plated audio jacks、Dedicated audio PCB layers
RoHS指令(10物質対応)対応
BluetoothBluetooth v5.4
USBタイプRear USB(Total 10 ports):2 × USB4(40Gbps)port(s)(2 × USB Type-C)、5 × USB 10Gbps port(s)(4 × Type-A + 1 × USB Type-C)、3 × USB 2.0 port(s)(3 × Type-A)、Front USB(Total 3 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、 USB Type-C power delivery output: max. 5V/3A、ROG STRI× HIVE II(Total 2 ports)、2 × USB 10Gbps port( 1 × Type-A + 1 × USB Type-C)、ROG FPS Card(Total 3 ports)、2 × USB 2.0 headers additional 3 USB 2.0 ports
Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbpstransfer rate
ストレージSupports 2 × M.2 slots and 2 × SATA 6Gb/s ports、AMD Ryzen 7000 & 8000 & 9000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、AMD ×870 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4)、2 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10、and AMD Ryzen 9000 Series Desktop、Processors additionally support RAID 5、Install ROG FPS Card to support 2 × SATA 6Gb/s port
内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution.
フォームファクタMini-ITX:170×170
イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard
対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI、BIOS EZ Mode、ASUS MyHotkey、FlEXKey、Dynamic OC Switcher
1台
¥67,980
税込¥74,778
4日以内出荷
屋内向けユニバーサル無線アクセスポイント。
1個
¥249,800
税込¥274,780
4日以内出荷
仕様赤外線撮影あり、利用可能人数:端末5台まで操作可能、録画性能:(記録先)本体 microSD カード(4~128GB(Class10 以上推奨)・スマホ ・クラウド
材質ABS
質量(g)約190
電源DC5V/1A
センサー1/4 inch CMOS
端末(対応)Android 5.0 以上・iOS 9.2 以上
本体外形寸法(mm)約 70×70×120
ズームデジタルズーム(面積比 100 倍)
動作環境温度:0~50℃、湿度:90%以下(結露無きこと)
録画時間連続録画時(クラウド最大1ヵ月・内蔵メモリー1週間)動感検知時(クラウド最大1ヵ月・内蔵メモリー1ヵ月~1年)
撮影距離(cm)10~∞
回転角度(°)レンズ:(横)約335、(縦)約105
アプリケーション専用アプリ(無償)
画角撮影:対角約60度
カメラ仕様解像度:1920x1080ピクセル
防水無し
オーディオマイク・スピーカー内蔵
1個
¥9,988
税込¥10,987
4日以内出荷
イーグルシリーズの最薄の4K800万画素入力対応録画機です。最大10台カメラを接続し、500万画素の高画質映像をHDDまたはマイクロSDカードに記録し長期間保存することが可能です。録画機とカメラが直接無線で通信し合うため、Wi-Fiネット環境がなくてもご利用いただけます。また接続設定は初心者の方でもカンタン!無線だから映像配線も要らずラクラク設置!。ネット接続することで、外出時にスマートフォンやパソコンから現在のリアルタイム映像や録画映像を視聴することが可能です!
用途LANケーブルを引き回せない現場で大活躍
電源12V / 最大36W
本体質量(g)250(HDD含まず)
外形寸法(幅W×高さH×奥行D)(mm)181×180×151※アンテナ展開最大位置
解像度録画:500万画素
保証期間1年
無線通信方式機器間WiFi
フレームレート各ch:15fps(録画)
画面仕様再生時画面表示:最大2CH
音声入出力:カメラからの入力/HDMI端子・3.7mmオーディオプラグ
無線距離(m)最大200
屋内向けWi-Fi 6E対応 Tri-radio 2x2:2 アクセスポイント。
1個
¥159,800
税込¥175,780
欠品中
・包括的な冷却: VRM ヒートシンク、PCH ヒートシンク、ハイブリッド ファン ヘッダー、および Fan Xpert 2+ ユーティリティ。・超高速接続: デュアル M.2、PCIe 4.0、Wi-Fi 6、1 Gb イーサネット、USB 3.2 Gen 2 Type-A サポート。・Aura Sync RGB ライティング: オンボードのアドレス指定可能な Gen 2 ヘッダーと RGB LED ストリップ用の RGB ヘッダー。Aura Sync 対応ハードウェアと簡単に同期できます
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- Supports up to 24-Bit/192 kHz playbackAudio Features- Audio Shielding- LED-illuminated audio trace path design- Premium audio capacitors- Dedicated audio PCB layers A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
RoHS指令(10物質対応)対応
USBタイプRear USB:Total 6 ports2 x USB 3.2 Gen 2 ports (2 x Type-A)4 x USB 3.2 Gen 1 ports (4 x Type-A)Front USB:Total 6 ports1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports2 x USB 2.0 headers support additional 4 USB 2.0 ports
Wi-FiWi-Fi 62x2 Wi-Fi 6 (802.11 a/b/g/n/ac/ax)Supports 2.4/5GHz frequency bandBluetooth v5.2
ストレージSupports 2 x M.2 slots and 4 x SATA 6Gb/s portsAMD Ryzen 5000 Series/ 3000 Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0×4 & SATA modes)AMD Ryzen 4000 G-Series Desktop ProcessorsM.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 3.0×4 & SATA modes)AMD B550 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 3.0×4 & SATA modes)4 x SATA 6Gb/s portsSupport RAID 0, 1, 10
内蔵グラフィックス1 x D-Sub port1 x DVI-D port1 x HDMI port Graphics specifications may vary between CPU types. Supports 4K@60Hz as specified in HDMI 2.1.
対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- AURA Creator- AURA SyncAI Suite 3- Performance and Power Saving UtilityTurboV EVOEPUDIGI+ VRMFan Xpert 2+- EZ update- Lighting ControlASUS CPU-ZAI ChargerDAEMON ToolsMyASUS Norton Anti-virus software (Free Trial version)WinRARUEFI BIOSASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash 3- ASUS UEFI BIOS EZ Mode
1台
¥17,980
税込¥19,778
5日以内出荷
硬度9H ブルーライトカット クリア 光沢 液晶保護フィルム。PET製でも、 強化ガラスと同等の表面硬度(8-9H)。キズがつきにくく、画面を美しく保ちます。目に有害とされているブルーライトを約30%カットします。約90%という高い透過率なので画面がとてもクリアで文字もはっきり見えます。
付属品クリーニングクロス×1/ヘラ×1
適合機種Pocket WiFi 802ZT / ZTE
取付方式シリコン吸着
特性ブルーライトカット/高硬度9H/光沢
1枚
¥1,598
税込¥1,758
4日以内出荷
仕様●適用回線:光回線/ADSL●LANインターフェース:LANx2●最大消費電力:12W●WANインターフェース:WANx1●電気通信事業法:適合●最大消費電力(備考):1台当たり
付属品ACアダプター
伝送速度(Mbps)574+2402
1台
¥27,980
税込¥30,778
8日以内出荷
WiFi 6E (802.11ax) に対応したビジネス向け無線LANアクセスポイントで、中小規模オフィスや店舗にトライバンド2402+4804+574 MbpsのWiFiを提供します。3つの周波数帯に対応しているため、子機をたくさんつなげてもデュアルバンドと比べて遅くならず、接続人数や接続デバイスの多い場所に最適です。スタンドアロンでの動作の他にも、インスタントメッシュに対応しており、WAX638E同士や、他のアプリ&クラウドアクセスポイント (一部WiFi 5製品を除く)と接続してメッシュネットワークを構築することができます。これによりWiFiが必要な部屋までLANケーブルを配線しなくても、WAX638Eを電源に繋げて置くだけで簡単にWiFi環境を拡張できます(各ルートでエクステンダー最大4台までサポート)。また、Insight対応でモバイルデバイスのアプリを使って簡単にセットアップが可能。設定の確認や変更もアプリ経由でいつでもどこからでもできます。PoE++対応2.5Gbps LANポートを1基搭載しており、PoE++受電による電源供給が可能です。電源アダプターは付属していないため、別途給電用にPoE++スイッチをご用意いただくか、別売りの電源アダプター (PAV12V35V)をご購入ください。
仕様●WiFiテクノロジー:WiFi 6E (IEEE(R)802.11ax) トライバンド(2.4GHz AX:574Mbps、5GHz AX:4804Mbps、6GHz AX:2402Mbps)(IEEE802.11a/b/g/n/ac WiFiとの互換性あり)●WiFi速度:AXE7800 (4804+2402+574Mbps)●WiFiバンド:トライバンド (6GHz+5GHz+2.4GHz)●ポート:PoE++受電対応 2.5Gマルチギガポート×1、1G LANポート×1●PoE:IEEE 802.3bt PoE++受電対応●PoE消費電力:27.64W●サードパーティサポート:Domotz
質量(kg)1.05
寸法(幅W×奥行D×高さH)(mm)266.6×268.3×55.5
1台
¥119,800
税込¥131,780
翌日出荷
【ソケット】AM5。【チップセット】AMD B650。【ファームファクター】Mini-ITX。【メモリ仕様】2 x DDR5 DIMM Slots。【電源Phase】8+2+1 Power Phase Dr.MOS。【グラフィック出力】HDMI。【PCIE】1 PCIe 4.0 x16。【USB】6 USB 2.0 (4 Rear 2 Front)1 USB 3.2 Gen1 Type-C (Front)2 USB 3.2 Gen1 Type-A (Front)1 USB 3.2 Gen2 Type-C (Rear)3 USB 3.2 Gen2 Type-A (Rear)。【SATA】3。【M.2スロット】1 Hyper M.2 (PCIe Gen4x4)。【無線LAN】802.11ax WiFi 6E + Bluetooth。【LAN】Phantom Gaming 2.5G LAN
仕様●メモリタイプ:2 x DDR5 DIMM Slots●CPUスロット:AM5●グラフィック機能:あり
形状MiniITX
チップセットAMD B650
RoHS指令(10物質対応)対応
1台
¥37,980
税込¥41,778
8日以内出荷
ROG Strix B650-A Gaming WiFiは、強力なパフォーマンスと優れた放熱性を備えた、斬新なパッケージです。最新のAMD Ryzen 7000シリーズプロセッサに対応した堅牢な電源供給と、ブラックPCBに映える厚手のメタルヒートシンクによる冷却を実現しています。また、PCIe 5.0 M.2スロット、高速DDR5メモリ、最新のWiFi 6Eネットワークなど、近未来的な機能を搭載しています。
機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、エクストリームエンジンデジ+- 5KブラックメタリックコンデンサASUS Qデザイン- M.2 Qラッチ- PCIe スロット Q リリース- Q-LED- Qディム- QスロットASUSサーマルソリューション- M.2ヒートシンク- VRMヒートシンク設計ASUS EZ DIY- BIOSフラッシュバックボタン- BIOSフラッシュバック LED- プロクール- プリマウントされたI / Oシールド- セーフスロット- セーフディムオーラシンク- オーラRGBヘッダー- アドレス指定可能なGen 2ヘッダー
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080 -フロントおよびリアヘッドフォン出力のインピーダンス検出 - サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク - 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力 - 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- シュプリームFXシールド技術- サビテックSV3H712アンプ- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ- オーディオカバー
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 9 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)4 x USB 3.2 Gen 2 ポート (3 x タイプ A + 1 x USB タイプ C)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1×USB 3.2 Gen 2コネクタ(USBタイプCをサポート)1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポートします。
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5GHzの周波数帯域をサポートv5.2 Bluetooth Wi-Fi 6E 6GHzの規制は国によって異なる場合があり、機能はWindows 11 以降で準備完了。
ストレージ合計で3 x M.2スロットと4 x SATA 6 Gb/秒ポートをサポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート)AMD B650チップセットM.2_3スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×4AMD RAID Xpertテクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。 M.2_3スロットは PCIe 4.0×16 スロットと帯域幅を共有します (x4 モードをサポート) M.2_3スロットが PCIe モードで動作している場合、M.2_3は無効になります。
内蔵グラフィックス1×ディスプレイポート1×HDMIポート DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
1台
¥36,980
税込¥40,678
4日以内出荷
デジタルサイネージ・組み込み向け 極薄デスクトップパソコンです。AMD Ryzen(TM) Embedded V1605B (4コア8スレッド)搭載。わずか34mmの極薄筐体。Windows 10 Pro、IoTやUbuntu等Linuxにも対応。-20℃~60℃までの過酷な温度環境でも動作可能。動作音ゼロのファンレス駆動。4K/60fpsの映像出力に対応するHDMI 2.0、DP 1.4搭載。有線ギガビットLANポート×2。オプションでSIMモジュール搭載可能。案件に合わせたカスタマイズにも対応
用途オフィス、家庭用、デジタルサイネージ、組み込み向けとして
付属品1×ACアダプタ、1×ACコード、1×VESAマウンタ
本体質量(g)約1000
冷却方式ヒートシンク(ファンレス)
インターフェース【背面ポート】1×DC_IN、2×Gigabit LAN、1×HDMI、1×DisplayPort、4×USB2.0、1×ケンジントンロック、【側面ポート】2×USB 3.0 (Type A)、1×USB 3.0 (Type C)、1×ライン端子、1×マイク端子、1×SIMカードスロット(オプション)、1×COMポート(左側面)
保証期間1年
使用CPUAMD RyzenTM Embedded V1605B
適合温度(℃)(動作時)-20~60、(非動作時)-20~80
ロックケンジントンロック対応
寸法(奥行D×幅W×高さH)(mm)191×151×34(アンテナ含まず)
BluetoothBluetooth 5.0
映像出力1×HDMI 2.0、1×DisplayPort 1.4
内蔵グラフィックスAMD RadeonTM Vega 8 Graphics
VESA対応対応
有線LAN2×Gigabit LAN (10BASE-T/100BASE-TX/1000BASE-T)
無線LANWi-Fi 802.11ac
日本製ブルーライトカット液晶保護フィルムです。画面から発せられるブルーライトから眼を守り、眼の負担を軽くします。目に有害とされているブルーライトを約32%以上カットします。90%の高い透過率で、液晶画面の美しさを損ないません。気泡レス加工のフィルムです。貼りつけた時に小さい気泡が残ってしまっても数日中に気泡が抜ける構造になっています。反射防止(ノングレア、アンチグレア)加工のため蛍光灯などの光の映り込みを軽減し、画面を見やすくします。指紋防止加工のため、指紋がつきにくくなっています。硬度 3-4Hでキズが入りにくく、液晶画面をしっかり保護します。
付属品クリーニングクロス×1/ヘラ×1
適合機種X-mobile スマート WiFi XM-SW1
取付方式シリコン吸着
特性ブルーライトカット/反射防止
1枚
¥1,898
税込¥2,088
4日以内出荷
ガラスと同じ高い表面硬度(9H)で非常にキズがつきにくいフィルムです。高硬度ながら、薄く柔軟性もありガラスのように飛散することもありません。91%の高い透過率で、光をキレイに映し出しクリアな画面です。タッチパネル仕様のモニターにも対応。タッチペンもご使用いただけます。
付属品クリーニングクロス×1ヘラ×1
適合機種ZTE Pocket WiFi 5G A102ZT A101ZT
取付方式シリコン吸着
入数1枚
特性高硬度9H
1枚
¥1,298
税込¥1,428
当日出荷
最新のインテル(R)プロセッサーの重要な要素を取り入れ、ゲーム対応の機能と実証済みの耐久性と組み合わせたものです。軍用グレードのコンポーネント、アップグレードされた電源ソリューション、および包括的な冷却システムを使用して設計されたこのマザーボードは、長時間のプレイでも堅牢で安定した期待を上回るパフォーマンスを提供します。TUF GAMINGマザーボードは、他の機種ではエラーを起こすような状況でも対応できるよう、厳しい耐久性テストも受けています。エンボス加工されたネームプレートと幾何学的なデザイン要素を取り入れた外観は、TUF GAMINGシリーズを定義する信頼性と安定性を反映しています。
仕様Wireless & Bluetooth:Wi-Fi 6、2x2 Wi-Fi 6(80211 a/b/g/n/ac/ax)、Supports 24/5GHz frequency band、Bluetooth v52、The Bluetooth version may vary、please refer to the Wi-Fi module manufacturer's website for the latest specifications
寸法(長さL×幅W×高さH)(mm)305×244×50
機能BIOS:128Mb Flash ROM、UEFI AMI BIOS、ASUS TUF PROTECTION
OSWindows 11/Windows 10 64-bit
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports:Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback
RoHS指令(10物質対応)対応
ストレージTotal supports 3 x M.2 slots and 4 x SATA 6Gb/s ports
内蔵グラフィックス1 x DisplayPort
フォームファクタATX:305×244
イーサネット対応1 x Realtek 2.5Gb Ethernet
対応ソフトウェアASUS Exclusive Software
USBRear USB(Total 6 ports)
1台
¥25,980
税込¥28,578
5日以内出荷
PCIe 5.0とWiFi 6Eによる圧倒的なスピード、オンボードヒートシンクによる強力な冷却、最新のRyzenプロセッサのために設計された高度な電源設計により、ROG Strix B650E-Fは競合製品を寄せ付けない性能を備えています。
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080 -フロントおよびリアヘッドフォン出力のインピーダンス検出 - サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク - 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力 - 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- シュプリームFXシールド技術- サビテックSV3H712アンプ- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ- オーディオカバー
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 12 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)3 x USB 3.2 Gen 2 ポート (2 x タイプ A + 1 x USB タイプ C)4 x USB 3.2 Gen 1 ポート (4 x タイプ A)4 x USB 2.0 ポート (4 x タイプ A)フロント USB (合計 7 ポート)1×USB 3.2 Gen 2コネクタ(USBタイプCをサポート)1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします2 x USB 2.0 ヘッダーは、追加の 4 つの USB 2.0 ポートをサポートします。
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5GHzの周波数帯域をサポートv5.2 BluetoothWi-Fi 6E 6GHzの規制は国によって異なる場合があります。機能はWindows 11以降で利用可能になります。
ストレージ合計で3 x M.2スロットと4 x SATA 6 Gb/秒ポートをサポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)AMD B650チップセットM.2_3スロット (キー M)、タイプ 2242/2260/2280/22110 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×4AMD RAID Xpertテクノロジーは、NVMe RAID 0/1/10とSATA RAID 0/1/10の両方をサポートしています。 M.2_3スロットは PCIe 4.0×16 スロットと帯域幅を共有します (x4 モードをサポート) M.2_3スロットが PCIe モードで動作している場合、M.2_3は無効になります。
内蔵グラフィックス1×ディスプレイポート1×HDMIポート DisplayPort 1.4 で指定されている最大8K@60Hzをサポートします。HDMI 2.1で指定されている4K@60Hzをサポートします。
1台
¥38,980
税込¥42,878
4日以内出荷
Metamaterial Absorption Technology が、よりピュアで自然なサウンドを実現
MAT搭載 12世代Uni-Q が、より正確なサウンドを実現
Music Integrity Engine が、リッチでフルボディなサウンドを実現
システムパワー: ウーハー 280W クラスD / ツイーター 100W クラスA/B / 最大出力 108dB
より高いパフォーマンスに向けて最適化されたキャビネット設計
KEF S2 フロアスタンド(別売り)に固定できるねじ穴付き
AirPlay 2 や Google Chromecastなど、幅広く対応。また、TVやレコードプレーヤー、CDプレーヤーやゲーム機器にもケーブル接続可能です。あなたの音源のお好みに合わせて、LS50 Wireless II は準備万端です
LS50 Wireless II は、最高で24bit/384kHzまでの音楽ファイルのストリーミングをサポート。同様に、MQA、DSD256、そして Roon (coming soon)。これらの性能には、かなりのハイファイ マニアも驚きを隠せないでしょう。
LS50 Wireless II は、ケーブルモードで24bit/192kHz、ワイヤスモードで24bit/96kHz 解像度に対応しています
LS50 Wireless II を、Airplay 2 や Chromecast、もしくは ROON を通じて接続している場合には、家にある複数のスピーカーに同時にストリーミングが可能です。マルチなLS50 Wireless II を使えば、シンプルかつハイパフォーマンスなマルチルームシステムが出来上がるのです
セット内容LS50 Wireless II、リモコン、左右スピーカー接続ケーブル、電源コード、クイック・スタート・ガイド、保証書
質量(kg)20.1
色WHITE
出力(W)アンプ(1本スピーカー)LF: 280、HF: 100
消費電力(W)200(作動時電力)<2.0(待機自電力)
出力RCA サブウーファー 出力
寸法(高さH×幅W×奥行D)(mm)300×200×311
入力電圧(V)100-240AC(50/60Hz)
接続左右スピーカー間:スピーカー間ワイヤレス接続時:全てのソースを24bit/96KHz(PCM)に変換、スピーカー間ワイヤード接続時:全てのソースを24bit/192KHz(PCM)に変換
入力プライマリー・スピーカー:HDMI eARC、TOSLINK 光入力、同軸デジタル、アナログ 3.5mmアナログケーブル USB Type A (サービス診断用)、RJ45 イーサネット (ネットワーク) RJ45 イーサネット (左右スピーカー間)、セカンダリー・スピーカー:USB タイプ A (サービス診断用) RJ45 イーサネット (左右スピーカー間)
周波数特性40Hz-47kHz
最大出力108dB
解像度音源:ネットワーク 最大384kHz/24bit、光入力 最大96kHz/24bit、同軸ケーブル 最大192kHz/24bit HDMI 最大192kHz/24bit
応答周波数(Hz)45-28k
対応フォーマット(入力)MP3、M4A、AAC、FLAC、WAV、AIFF、ALAC、WMA、LPCM and Ogg Vorbis、(ネットワーク)MQA、DSF: DSD64, DSD128、DFF: DSD64
ワイヤレス通信ストリーミング:AirPlay 2、Google Chromecast、ROON Ready、UPnP
Bluetooth4.2
ドライバーユニット(Φmm)Uni-Q ドライバーアレイ/LF: 130(5.25 in.) アルミニウムコーン、HF: 25(1 in.) Metamaterial Absorption Technology搭載ベンテッド アルミニウムドー
周波数帯域(GHz)WI-FIネットワーク:デュアルバンド2.4/5
Wi-FiIEEE 802.11a/b/g/n/ac IPv4, IPv6
1個
¥439,800
税込¥483,780
5日以内出荷
保護等級IP20
プロセッサーCompute Module 4搭載
RoHS指令(10物質対応)対応
1セット
¥99,980
税込¥109,978
当日出荷
Strix B650E-I は、その軽量なフレームに惑わされることなく、圧倒的なパフォーマンスを発揮する。VRMを強化し、DDRとPCIe 5の両方を搭載したこの製品は、Ryzen 7000の完璧なパートナーであり、特にステルスSFFビルドで威力を発揮します。
機能BIOS:256 MbFlash ROM, UEFI AMI BIOS、エクストリームエンジンデジ+-5KブラックメタリックコンデンサASUS Qデザイン- M.2 Qラッチ- Qディム- Q-LED (CPU [赤]、DRAM [黄色]、VGA [白]、ブートデバイス [黄緑])- QスロットASUSサーマルソリューション- M.2ヒートシンクバックプレート- M.2ヒートシンク- VRMヒートシンク設計ASUS EZ DIY- BIOSフラッシュバックボタン- BIOSフラッシュバック LED- プロクール- プリマウントされたI / Oシールド- セーフスロット- セーフディムオーラシンク- オーラRGBヘッダー- アドレス指定可能なGen 2ヘッダー
オーディオ機能ROGシュプリームFX 7.1サラウンドサウンド高品位オーディオコーデックALC4080-フロントおよびリアヘッドフォン出力のインピーダンス検出- サポート:ジャック検出、マルチストリーミング、フロントパネルジャックリタスク- 高品質の120 dB SNRステレオ再生出力と113 dB SNR録音入力- 最大32ビット/ 384 kHzの再生をサポートオーディオ機能- オーディオシールド- サビテックSV3H712アンプ - LED照明オーディオジャック- 背面オプティカルS/PDIF出力ポート- プレミアムオーディオコンデンサ
RoHS指令(10物質対応)対応
USBタイプリア USB (合計 8 ポート)1 x USB 3.2 Gen 2×2 ポート (1 x USB Type-C)5 x USB 3.2 Gen 2 ポート (4 x タイプ A + 1 x USB タイプ C)2 x USB 2.0 ポート (2 x タイプ A)フロント USB (合計 5 ポート)1 x USB 3.2 Gen 2コネクタ1 x USB 3.2 Gen 1ヘッダーは、追加の2つのUSB 3.2 Gen 1ポートをサポートします1 x USB 2.0ヘッダーは、追加の2つのUSB 2.0ポートをサポートします
Wi-FiWi-Fi 6E2x2 Wi-Fi 6E (802.11 a/b/g/n/ac/ax)2.4 / 5 / 6GHz周波数帯域をサポート v5.2 Bluetooth WiFi 6E 6GHzの規制は国によって異なる場合があります。 Bluetoothバージョンは異なる場合がありますので、最新の仕様についてはWi-Fiモジュールの製造元のWebサイトを確認してください。
ストレージ合計で2 x M.2スロットと2 x SATA 6 Gb/秒ポートAMD Ryzen 7000シリーズ・デスクトップ・プロセッサーM.2_1スロット (キー M)、タイプ 2242/2260/2280 (PCIe 5.0×4 モードをサポート)M.2_2スロット (キー M)、タイプ 2242/2260/2280 (PCIe 4.0×4 モードをサポート)SATA 6 Gb/秒ポート×2 AMD RAIDXpert2テクノロジーは、PCIe RAID 0/1とSATA RAID 0/1の両方をサポートします。
内蔵グラフィックス1×HDMIポート 1 x USB3.2 Gen2ポートは、USB Type-Cディスプレイ出力をサポートしています グラフィックの仕様は CPU の種類によって異なる場合があります。AMD CPUの仕様をご確認してください。ディスプレイ出力で指定された最大8K@60HzをサポートHDMI 2.1 で指定されている4K@60Hzをサポートします。 VGA 解像度のサポートは、プロセッサまたはグラフィック カードの解像度によって異なります。
1台
¥38,980
税込¥42,878
4日以内出荷
日本製ブルーライトカット液晶保護フィルムです。液晶画面から発せられるブルーライトから眼を守り、眼の負担を軽くします。目に有害とされているブルーライトを約32%以上カットします。90%の高い透過率で、液晶画面の美しさを損ないません。気泡レス加工のフィルムです。貼りつけた時に小さい気泡が残ってしまっても数日中に気泡が抜ける構造になっています。反射防止(ノングレア、アンチグレア)加工のため蛍光灯などの光の映り込みを軽減し、画面を見やすくします。指紋防止加工により、指紋がつきにくくなっています。硬度 3-4Hでキズが入りにくく、液晶画面をしっかり保護します。
付属品クリーニングクロス×1、ヘラ×1
適合機種ZTE Pocket WiFi 5G A102ZT A101ZT
取付方式シリコン吸着
特性ブルーライトカット/反射防止
1枚
¥1,198
税込¥1,318
4日以内出荷
硬度9H ブルーライトカット クリア 光沢 液晶保護フィルム。PET製でも、 強化ガラスと同等の表面硬度(8-9H)。キズがつきにくく、画面を美しく保ちます。目に有害とされているブルーライトを約30%カットします。約90%という高い透過率なので画面がとてもクリアで文字もはっきり見えます。
付属品クリーニングクロス×1/ヘラ×1
適合機種X-mobile スマート WiFi XM-SW1 両面セット用
取付方式シリコン吸着
特性ブルーライトカット/高硬度9H/光沢
1枚
¥2,198
税込¥2,418
4日以内出荷
Metamaterial Absorption Technology が、よりピュアで自然なサウンドを実現
MAT搭載 12世代Uni-Q が、より正確なサウンドを実現
Music Integrity Engine が、リッチでフルボディなサウンドを実現
システムパワー: ウーハー 280W クラスD / ツイーター 100W クラスA/B / 最大出力 108dB
より高いパフォーマンスに向けて最適化されたキャビネット設計
KEF S2 フロアスタンド(別売り)に固定できるねじ穴付き
AirPlay 2 や Google Chromecastなど、幅広く対応。また、TVやレコードプレーヤー、CDプレーヤーやゲーム機器にもケーブル接続可能です。あなたの音源のお好みに合わせて、LS50 Wireless II は準備万端です
LS50 Wireless II は、最高で24bit/384kHzまでの音楽ファイルのストリーミングをサポート。同様に、MQA、DSD256、そして Roon (coming soon)。これらの性能には、かなりのハイファイ マニアも驚きを隠せないでしょう。
LS50 Wireless II は、ケーブルモードで24bit/192kHz、ワイヤスモードで24bit/96kHz 解像度に対応しています
LS50 Wireless II を、Airplay 2 や Chromecast、もしくは ROON を通じて接続している場合には、家にある複数のスピーカーに同時にストリーミングが可能です。マルチなLS50 Wireless II を使えば、シンプルかつハイパフォーマンスなマルチルームシステムが出来上がるのです
セット内容LS50 Wireless II、リモコン、左右スピーカー接続ケーブル、電源コード、クイック・スタート・ガイド、保証書
質量(kg)20.1
色BLACK
出力(W)アンプ(1本スピーカー)LF: 280、HF: 100
消費電力(W)200(作動時電力)<2.0(待機自電力)
出力RCA サブウーファー 出力
寸法(高さH×幅W×奥行D)(mm)300×200×311
入力電圧(V)100-240AC(50/60Hz)
接続左右スピーカー間:スピーカー間ワイヤレス接続時:全てのソースを24bit/96KHz(PCM)に変換、スピーカー間ワイヤード接続時:全てのソースを24bit/192KHz(PCM)に変換
入力プライマリー・スピーカー:HDMI eARC、TOSLINK 光入力、同軸デジタル、アナログ 3.5mmアナログケーブル USB Type A (サービス診断用)、RJ45 イーサネット (ネットワーク) RJ45 イーサネット (左右スピーカー間)、セカンダリー・スピーカー:USB タイプ A (サービス診断用) RJ45 イーサネット (左右スピーカー間)
周波数特性40Hz-47kHz
最大出力108dB
解像度音源:ネットワーク 最大384kHz/24bit、光入力 最大96kHz/24bit、同軸ケーブル 最大192kHz/24bit HDMI 最大192kHz/24bit
応答周波数(Hz)45-28k
対応フォーマット(入力)MP3、M4A、AAC、FLAC、WAV、AIFF、ALAC、WMA、LPCM and Ogg Vorbis、(ネットワーク)MQA、DSF: DSD64, DSD128、DFF: DSD64
ワイヤレス通信ストリーミング:AirPlay 2、Google Chromecast、ROON Ready、UPnP
Bluetooth4.2
ドライバーユニット(Φmm)Uni-Q ドライバーアレイ/LF: 130(5.25 in.) アルミニウムコーン、HF: 25(1 in.) Metamaterial Absorption Technology搭載ベンテッド アルミニウムドー
周波数帯域(GHz)WI-FIネットワーク:デュアルバンド2.4/5
Wi-FiIEEE 802.11a/b/g/n/ac IPv4, IPv6
1個
¥439,800
税込¥483,780
5日以内出荷
仕様●駆動時間:12.0時間●附属品:電源コード、Lenovo USB Type-C 45W ACアダプター、マニュアル類、フォリオキーボード&ケース●国際エネルギースター:登録●対応SIMサイズ:なし●防水/防塵:防水なし/防塵なし●電波法:適合●本体サイズ(W):274mm●電気用品安全法(備考):バッテリー、ACアタブター●その他無線データ転送:なし●ストレージ容量:64GB●本体サイズ(D):174mm●外部ディスプレイ出力:なし●PCリサイクル:対応●電気用品安全法(本体):例外承認●電気通信事業法備考:対象品目(WLAN)●SIM情報:なし●ディスプレイサイズ:11型●センサ:ジャイロセンサー、加速度センサー、ホールセンサー●VCCI:対応●インストールOS詳細:ChromeOS●ディスプレイ詳細:LEDバックライト付 10.95型 WUXGA IPS液晶(1920x1200ドット、約1,677万色、16:10)、マルチタッチ対応(10点)、ゴリラガラス●エネルギー消費効率:12区分 9.41kWh/年(AAA)●有効画素数(インカメラ):500万画素●電気用品安全法(付属品等):適合/例外承認●CPU詳細:MediaTek Kompanio 838 プロセッサー●メインメモリ:4●電気通信事業法:適合●メモリカードスロット:なし●その他インターフェース:マイクロフォン/ヘッドフォン・コンボ・ジャックx1●その他環境及び安全規格:なし●有効画素数(アウトカメラ):800万画素●ストレージタイプ:eMMC●マルチタッチ:対応●電波法備考:対象品目(WLAN)●PCグリーンラベル:適合●J-Moss:対応●ハードウェアキーボード:あり フルサイズ・キーボード (6列)、78キー (PgUpキー、PgDnキー)、JIS配列、マルチタッチパッド●本体サイズ(H):14mm●外部ディスプレイ解像度:3840×2160ドット●タッチパネル:対応 マルチタッチ対応(10点)●WiMAX:なし●WWAN:なし
電源ACアダプター AC 100-240V(50/60Hz) 45W
本体質量(g)805
最大消費電力(W)45
解像度1920×1200ドット
スピーカーステレオスピーカー(内蔵)
ポインティングデバイスなし
Webカメラあり (前面:500万画素/背面:800万画素)
RoHS指令(10物質対応)対応
Bluetoothあり Bluetooth v5.3
グリーン購入法適合
内蔵マイクあり
無線LANあり 802.11a、802.11b、802.11g、802.11n、802.11ac、802.11ax対応
USBUSB 3.2 Gen1 Type-C x2 (本体x2)
オフィスソフトなし
1台
¥84,980
税込¥93,478
翌日出荷
300万画素、Wifi接続、配線不要、ネットワークを簡単に接続でき、スマホやPCでの遠隔モニタリング
赤外線ナイトビジョン、暗闇で見える
PIR+移動検知を連動し、リアルタイムで正確なアラーム情報をもらえる
ホーン付き高感度MICを内蔵し、双方向音声できる
無償ダウンロードAppの使用で、スマートフォン・タブレット対応
オートリピーター機能:Wi-Fiの電波が届きにくい場所でもセキュリティカメラが電波を自動増幅し、壁などの障害物があってもスムーズな通信が可能
無料専用ソフトで、PCで最大64台カメラを閲覧管理
寸法(mm)84×199.9
質量(g)約350
コード長さ(m)約2
レンズ4o、F2.0、視野角104°
センサー1/3"CMOSSensor
対応バックライト補正
電源(DC-V)12/1A
解像度2304×1296(16:9)
動作温度、湿度範囲-20~50、湿度95%未満(結露なし)
使用場所屋外
防水保護等級IP66
フレームレート2304×1296@15fps/640x360@15fps
音声圧縮:G711A/AAC
赤外線投光距離約20m(環境により異なります)
ビデオ仕様圧縮:H.264,H.265
対応SDカード最大256GBmicro-SDカード対応
有線LANLanケーブル(別売)でWi-Fiルーターと接続(最大100m対応)
無線LAN2.4GWi-Fiを利用して、レコーダーと接続(最大見通し距離300m;実際の使用上は約10m~40m)
オーディオエンコード形式:AAC/G711A
1個
¥15,181
税込¥16,699
当日出荷
関連キーワード
前へ
1
2
3
4
5
6
7
8
9
10
...
次へ