付属品鮫肌プレミアムホワイトチップソー(A-67175)、六角棒スパナ5(783203-8)、バッテリーBL1860B×2本、充電器DC18RF、プラスチックケース質量(kg)2.7(バッテリ含む)電源(V)直流18回転数(min-1[r.p.m])5400本体寸法(長さL×幅W×高さH)(mm)256×183×246ノコ刃内径(Φmm)20ノコ刃外径(Φmm)125最大切込深さ(mm)(45°時)30最大切込深さ(mm)(90°時)47最大切込深さ(mm)傾斜左15° 20(きわ切り)バッテリーリチウムイオンバッテリー容量(Ah)6バッテリー電圧(V)18充電時間(分)実用約27、フル約40商品タイプバッテリー・充電器セット1充電当たりの作業量2×10材(厚さ38×幅235mm):約390本