質量(g)約3.2保護構造IEC IP40保存温度(℃)-25~65(ただし、氷結、結露のないこと)絶縁抵抗(MΩ)100以上(DC500V絶縁抵抗計にて)使用周囲温度(℃)-10~55(ただし、氷結、結露のないこと)接触抵抗(mΩ)100以下(初期値)安全規格UL(File No. E41515)、CSA(File No. LR45258)、CCC(GB/T14048.5)電気的耐久性5万回以上感電保護クラスClass ⅡPTI(トラッキング特性)175汚染度(使用環境)3(IEC60947-5-1)動作に必要な力(OF)(N)最大2.45操作部形状丸形戻りの力(N)RF:最小0.15動作までの動きPT最大1.5mm耐電圧(V/min)同極端子間:AC600 50/60Hz/各端子とアース間:AC2000 50/60Hz衝撃(誤動作)(m/s2)最大150(誤動作1ms)衝撃(耐久)(m/s2)500使用周囲湿度(%RH)35~85振動(誤動作)Hz10~55 複振幅1.5mm(誤動作1ms)全体の動きT.T(参考)(mm)約2胴体形状小形角胴形