スピードコントロールモーターユニットタイプUS形オリエンタルモーター(5件のレビュー)当日出荷
ユニットタイプ:分離型コントロールユニットとコントロールモーターのユニット製品です。接続はコネクタを接続するだけのワンタッチ接続です。遠隔操作が必要とされる用途に最適です。(瞬時停止機能はありません)・コントロールユニットに速度制御回路、モーター用コンデンサ、速度設定器など、必要なものがすべて組み込まれています。(コンデンサは外付けのタイプもあります。)モーターとコントロールユニットを専用コネクタで結合し、付属のACプラグ付コードを単相100V(単相200V)に接続するだけで簡単にモーターの速度制御が行えます。・別売の中間コネクタ付コードを使用すると、モーターとコントロールユニット部は最大4.5mまで離してモーターの速度制御が行えます。・可変速度範囲は50Hz時90~1400r/min、60Hz時90~1700r/minと広範囲にわたって変速できます。
セット内容モーター、スピードコントロールユニット、スピードコントロールユニット用取付ねじ周波数(Hz)50/60ギアヘッド取付角寸法(mm)80コンデンサの種類内蔵