種類非照光式ボタン形状キノコ(大形)取付穴径(Φmm)25端子形状ねじ端子保護構造IP65定格使用電流(A)抵抗負荷:DC24V:8、DC48V:4、DC110V:2.2、DC220V:1.1、AC24V:10、AC50V:10、AC110V:10、AC220V:6、AC440V:2規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~50(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)本体形状一体形材質(リング)金属製(クロームメッキ)