カテゴリ
- 制御機器(34)
- 学童・教育用品(20)
- 切削工具(19)
- 電気材料(12)
- メカニカル部品(5)
- 清掃用品(2)
- 測定用品(2)
- バイク部品(1)
- スプレー・オイル・グリス(1)
- 科学研究・開発用品(1)
絞り込み
ブランド
- KEMET(31)
- SPARKFUN(18)
- RS PRO(16)
- SKF(日本エスケイエフ)(4)
- BIG DAISHOWA(4)
- フジツール(3)
- MAKINO(3)
- 日研工作所(2)
- エスコ(1)
- SYIC(1)
- TRUSCO(1)
- SK(新潟精機)(1)
- VERTEX(バーテックス)(1)
- ムラキ(1)
- ミスターマイスター(1)
- InterScience(1)
- フエニックス・コンタクト(1)
- ファーステック(1)
- DIGILENT(1)
- ブランドをもっと見る
エコロジープロダクト
「accu center」の検索結果

アキューセンター高精度芯出しバー
BIG DAISHOWA(6件のレビュー)¥7,498~税込¥8,248~1本当日出荷加工物の端面に測定子を当てるだけで測定完了 繰り返し精度3μ以内(縦型) 耐久性に優れた硬質クロムメッキを測定子に採用
センタリングバー
フジツール¥8,998税込¥9,8981本当日出荷汎用、NC、MC等工作機械のX・Y軸の原点位置を±0.002mmの高精度で検出します。 最もポピュラーなエコノミータイプ。トラスコ品番239-8117材質鉄全長(mm)80質量(g)60シャンク径(Φmm)10測定子直径(Φmm)10繰返し精度±2μm適正回転数(min-1)450~600
セラミックス芯出しバー
フジツール(5件のレビュー)¥13,980~税込¥15,378~1本当日出荷から4日以内出荷セラミック測定子が磁気を遮断し、鉄粉、キリ粉等が付着しません。また、耐摩耗性に大変優れています。 X・Y軸の基準位置を±0.002mmの高精度で検出。用途汎用機、NC機、マシニングセンター等工作機械のX・Y軸の原点位置の検出に。材質シャンク:SKS/測定子:ジルコニア測定子直径(Φmm)10硬度HRC(刃部)シャンク:58°繰返し精度±0.002
BSKエンドミルケース
MAKINO(23件のレビュー)¥119~税込¥131~1個ほか当日出荷アジャスター機構付で収納品の長さに応じて調節が可能です。 透明なので中が良く見えます。 丈夫なケースで収納品をしっかり保護します。用途ドリル等の工具ケースとして、小物の管理用に仕様本体、フタセット材質ポリプロピレン(PP)収納本数(本)1
TPKタップケース
MAKINO(20件のレビュー)¥139~税込¥153~1個当日出荷透明なので中が良く見えます。丈夫なケースで収納品をしっかり保護します。用途エンドミル・ドリルなどの工具ケースとして。小物の管理用に。仕様本体・フタ一体型ケース材質ポリプロピレン(PP)
”ポイントマスター”
BIG DAISHOWA¥47,980税込¥52,7781個当日出荷測定子復元精度±1μmです。X、Y、Z3次元方向の測定が可能です。用途加工物の基準位置測定に。通電性ワークに使用可能。付属品電源:乾電池LR1(2個)付トラスコ品番720-1352全長(mm)140シャンク長(mm)60先端径(mm)6シャンク径(mm)32
タッチポイントセンサー
ファーステック¥11,980~税込¥13,178~1個4日以内出荷光や音で高感度の位置検出ができます(通電式) 全周4か所で確認できるランプ付 LED点灯式付属品試験用電池寸法L1(mm)158精度(mm)0.005寸法d(Φmm)10電池単5(12V)×1個
BSKエンドミル・ドリルケース
MAKINO(25件のレビュー)¥159~税込¥175~1袋(1個)ほか当日出荷アジャスター機構付で収納品の長さに応じて調節が可能です。透明なので中が良く見えます。丈夫なケースで収納品をしっかり保護します。用途エンドミル・ドリルなどの工具ケースとして。小物の管理用に。仕様本体、フタセット材質ポリプロピレン(PP)収納本数(本)1
ショーン エッジファインダー(芯出しバー)
ムラキ(1件のレビュー)¥6,698~税込¥7,368~1本当日出荷擢動部外周を黒色にし、擢動面の銀色と見分けやすくなっております。用途マシニングセンターやNCフライスでのワーク位置検出に使用。2018年トラスコ掲載ページ1 1035
芯出しバー(スチール) TPS-104
TRUSCO¥7,998税込¥8,7981個当日出荷用途汎用、NCフライス盤、マシニングセンターなど工作機械のXY軸の基準位置決めに。トラスコ品番208-3133全長(mm)85材質/仕上合金鋼 (HRC57)質量(g)50先端径(mm)4測定子(mm)10×10・4×6繰返し精度±3μmアズワン品番64-8734-18シャンク径(mm)10適正回転数(min-1)500~700
芯出しホルダ
日研工作所¥67,980税込¥74,7781個4日以内出荷日研芯出しホルダを使用するとダイヤルの位置を変えずにノブを回すだけで内径外径の位置測定及び平行度測定等が簡単にできます。測定範囲(mm)Φ0~240
Pmod HYGRO Humidity and Temp Module
DIGILENT¥4,898税込¥5,3881個5日以内出荷Description。The Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.。Features。Relative Humidity Accuracy ±2%。Temperature Sensor Accuracy ±0.2℃。Good stability at high humidity。14-bit measurement resolution。Internal resistive heating element。6-pin Pmod connector with IC interface。Pass-through Pmod host port for daisy chaining。Library and example code available in the resource center。What's Included。Pmod HYGRO。Custom antistatic Pmod packagingアズワン品番67-0390-75
RS PRO スクイーズボトル
RS PRO¥1,398税込¥1,5381個翌々日出荷併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.危険物の類別非危険物
自動希釈装置
InterScience¥19,980~税込¥21,978~1セット(10個)ほか翌々日出荷から3日以内出荷使用用途によって、分注スピードを3つ(fast/standard/accurate)から選択できます。 ロボティックアームの採用により、吐出口が前後に動きサンプリングを安全かつ簡単に行うことができます。 25gサンプリング時の225mL分注は10秒以下(ブースターキット取付時)と非常に速い希釈作業ができます。 サンプリングを行う高さは30cm以下で、クリーンベンチ内でも快適に使用することができます。 LEDコード搭載で、希釈・分注作業のプロセス・結果を視認できます。 バッグオープンについているゲッコークリップは表面が濡れたストマック袋も容易に吸着します。付属品分注チューブセット6.4×1(ダブルポンプタイプは×2)、バッグオープン、ゲッコーグリップ×10個、ドリップトレイ寸法(mm)シングルポンプタイプ:310×415×375、ダブルポンプタイプ:370×415×375質量(kg)シングルポンプタイプ:12.5、ダブルポンプタイプ:15ひょう量(g)~5000再現性(%)秤量:(0~100g)±0.05g、(100~5000g)±0.1希釈倍率2~99倍インターフェースプリンター:RS232、モニタリングソフトウェア:USB分注速度(mL/min)1500(ブースターキット取付・fastモードモード希釈・分注:3モード(fast/standard/accurate)
リアショック ドレスアップボルト ブラス 2個 OTS008-2
モートーン¥2,598税込¥2,8581個4日以内出荷メーカー名:モートーン。メーカー品番:OTS008-2。販売備考:※取説は付属しません ※真鍮素材の特性上、細かな傷や小さな黒ずみがある場合がございます ※商品はイギリスから空輸するため僅かな傷や箱に破れ等がある場合がございます。適合情報:。トライアンフ[TRIUMPH] THRUXTON 1200R [スラクストン] 16-19。トライアンフ[TRIUMPH] THRUXTON 1200 [スラクストン] 16-19。トライアンフ[TRIUMPH] SPEED TWIN 1200 [スピードツイン1200] 19-24。トライアンフ[TRIUMPH] THRUXTON 1200RS [スラクストン1200RS] 20-24。ロイヤルエンフィールド[Royal Enfield] INT 650 [Interceptor 650] 19-23。ロイヤルエンフィールド[Royal Enfield] Continental GT 650 19-23。色[カラー]:ブラス。サイズ:直径22mm×高さ14mm(先端パーツ)。材質[素材]:真鍮。内容量[数量]:2個。付属品:M8×30ステンレスボルト。製法:CNC削り出し。関連商品:品番:MMU079,MMU070,MMU080,MMU517,GSS005,MMU067付属品M8×30ステンレスボルト適合関連商品品番:MMU079,MMU070,MMU080,MMU517,GSS005,MMU067材質真鍮色ブラス製法CNC削り出しサイズ(mm)直径22×高さ14(先端パーツ)
リードスイッチ
KEMET¥2,198税込¥2,4181個7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0923アズワン品番65-7813-14
RS PRO ケーブルマーカアクセサリー 白地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒で + が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = +最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
温度測定トランデューサ
フエニックス・コンタクト¥62,980税込¥69,2781個7日以内出荷Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signals。Freely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .。20 mA or 4 mA .。20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available仕様●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2304アズワン品番65-8091-95
リードスイッチ
KEMET¥2,198税込¥2,4181個7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0931アズワン品番65-7811-40
リードスイッチ 1セット 50個入
KEMET¥229,800税込¥252,7801セット(50個)7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
リードスイッチ
KEMET¥2,198税込¥2,4181個7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0966アズワン品番65-7812-99
リードスイッチ
KEMET¥1,998税込¥2,1981個7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1057アズワン品番65-7837-09
リードスイッチ
KEMET¥2,098税込¥2,3081個7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1006アズワン品番65-7811-91
リードスイッチ 1セット 50個入
KEMET¥229,800税込¥252,7801セット(50個)7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0509アズワン品番65-7809-29
リードスイッチ 1セット 50個入
KEMET¥229,800税込¥252,7801セット(50個)7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0540アズワン品番65-7812-57
リードスイッチ 1セット 50個入
KEMET¥229,800税込¥252,7801セット(50個)7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0572アズワン品番65-7812-86
リードスイッチ 1セット 50個入
KEMET¥229,800税込¥252,7801セット(50個)7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0568アズワン品番65-7841-41
リードスイッチ 1セット 50個入
KEMET¥119,800税込¥131,7801セット(50個)7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
リードスイッチ
KEMET¥2,098税込¥2,3081個7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0988アズワン品番65-7812-37
リードスイッチ 1セット 50個入
KEMET¥229,800税込¥252,7801セット(50個)7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
リードスイッチ
KEMET¥1,998税込¥2,1981個7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0944アズワン品番65-7809-64