【レンタル】電子天秤(校正書付)A&D(エー・アンド・デイ)3日以内出荷
SHS(Super Hybrid Sensor)搭載新世代の計量センサーシステムSHSの採用により(「FAST」設定時)、応答速度約1秒。クッキリ見やすい蛍光表示周囲の明るさや読み取り角度にかかわらず、計量値が明確に見え、読み取りミスを防ぐます。データメモリー機能最大40個の計量値、最大20個の単位質量のいずれかを記憶できます。計量値はあとでデータの確認や一括出力が可能(校正結果は一括出力のみ)。自己点検機能天びん自身で動作の点検をします。操作ステップカード見易く簡単な取扱説明書がいつも本体のそばにあって安心です。床下ひょう量床下ひょう量により、磁気をおびたものの測定も可能です。大型計量皿使いやすく、管理維持もしやすい大きな角型ステンレス皿128mm×128mmを採用。コンパレータ表示2つの数値(上下限値)または、基準値と許容範囲を設定でき、「HI」「OK」「LO」の表示で良否判定・仕分けに便利です。動物計量計量値の平均値をホールドすることができ動物も正しくはかることができます。ひょう量インジケーターひょう量を100%とするインジケーターにより、総重量、残量の目安になります。個数モード面倒で手間のかかる、個数を数える作業も正確で簡単に行えます。パーセントモード基準となる質量を100%とした時に、計量値がどの程度の割合になるかを表示します。はかりこんだり、試料のバラつきを見る時に便利です。水平器水平器と調整用足コマを本体前面にもってきましたので、水平調整がしやすくなりました。GLP・GMP・GCP・ISO対応出力プリンターとの接続によりGLP・GMP・GCP・ISOで求められる、日付・時刻・ID・校正およびチェックなどの記録を残せます。日常の保守点検の記録管理が便利です。RS-232C標準装備インターフェース付きですので、プリンターやパソコンと簡単に接続ができ、追加コストが発生しません。防塵設計紛体計量も安心の防塵仕様(IP54相当)です。また、天びん本体はアルミダイキャスト製で、耐薬品性に優れています。オートパワーオン・オフ電源を投入するとON/OFFキーを押すことなしに計量モードに入ることができ、自動機への組み込みに最適です。また、10分間使用しないと、自動的に表示をオフする機能もあります。
仕様●安定所要時間(FAST設定時の代表値)(g):約1.0秒(50:約0.8秒)●感度ドリフト(10~30℃):±2ppm/℃●個数モード(サンプル数)(個):5、10、25、50、または100●個数モード(計数可能最小単位質量)(g):0.01●再現性(標準偏差):0.01gセット内容プリンタ(AD-8121B)、ACアダプタ、通信ケーブル(1m)、25ピン-9ピン変換コネクタ、記録紙(予備)、インクリボン(予備)、取扱説明書(プリンタ)、収納ケース、単3電池×4本質量(kg)約5電源ACアダプタ(付属:AX-TB248)または、充電バッテリ(別売GXA-09 ※出荷時オプション)ひょう量(g)6200最小表示(g)0.01計量皿寸法(mm)165×165寸法(幅W×奥行D×高さH)(mm)212×317×93動作温湿度範囲+5~+40℃、RH85%以下(結露しないこと)直線性±0.03g表示書き換え間隔5回/秒、10回/秒、または20回/秒通信機能RS-232C(D-Sub9Pオス)、USB(ミニBタイプ/一方向・双方向切替)表示モードg(グラム)、mg(ミリグラム)、PCS(個数)、%(パーセント)、ct(カラット)、mom(もんめ)※、比重サービス分類レンタル