電子回路設計や製造ライン、実験、学校教材などに便利な直流安定化電源シリーズトラッキング動作が可能ノイズやリップルを低く抑え、優れた負荷安定性定電源、定電流源の2通りの使い方が可能
用途実験研究機器、設計開発や製造設備、学校の実験設備など幅広い使い方が可能質量(kg)約5寸法(幅W×高さH×奥行D)(mm)128×145×285(突起部含まず)消費電力(VA)約200定電圧(DCCV)入力変動 ±(0.01%+3mV)以下(AC100V±10%)負荷変動 ±(0.01%+3mV)以下(負荷0~100%変動)リップルノイズ ±0.5mVrms以下(5Hz~1MHz)定電流(DCCC)入力変動 ±(0.2%+3mA)以下(AC100V±10%)負荷変動 ±(0.2%+3mA)以下(負荷0~100%変動)リップルノイズ ±3mArms以下(5Hz~1MHz)