カテゴリ
- 制御機器(16)
- 学童・教育用品(3)
- 電気材料(1)
- 測定用品(1)
- 医療(1)
- バッテリー・電装(1)
絞り込み
ブランド
- モノタロウ(1)
- Adafruit(3)
- AITEX(1)
- CONTEC(コンテック)(1)
- LINEAR TECHNOLOGY(1)
- Measurement Computing co.(1)
- MG(旧エム・システム技研)(1)
- MICROCHIP(3)
- Seeed Studio(1)
- SPARKFUN(2)
- TDKラムダ(1)
- エレキット(1)
- スイッチサイエンス(1)
- ビット・トレード・ワン(1)
- ユーアールディ(2)
- 共立プロダクツ(1)
- 協和ハーモネット(1)
エコロジープロダクト

ADS1015搭載ADコンバーター(12ビット)
Adafruit¥2,698税込¥2,9681個当日出荷ゲイン設定可能なアンプが付いた12ビットのADコンバータ I2Cピン接続でアドレス設定可能電源電圧(V)2.0~5.5RoHS指令(10物質対応)対応消費電流連続モード時150μAデータレートプログラム可能/128SPS ~ 3.3kSPS
QWIIC 12BIT 4CHANNEL ADS1015
SPARKFUN¥5,498税込¥6,0481個33日以内出荷Description。A lot of the time you just need to add more analog inputs to solve a problem. It happens. The SparkFun Qwiic 12 Bit ADC can provide four channels of I2C controlled ADC input to your Qwiic enabled project. These channels can be used as single-ended inputs, or in pairs for differential inputs. What makes this even more powerful is that it has a programmable gain amplifier that lets you "zoom in" on a very small change in analog voltage(but will still effect your input range and resolution). Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The ADS1015 uses its own internal voltage reference for measurements, but a ground and 3.3V reference are also available on the pin outs for users. This ADC board includes screw pin terminals on the four channels of input, allowing for solderless connection to voltage sources in your setup. It also has an address jumper that lets you choose one of four unique addresses(0x48, 0x49, 0x4A, 0x4B). With this, you can connect up to four of these on the same I2C bus and have sixteen channels of ADC. The maximum resolution of the converter is 12-bits in differential mode and 11-bits for single-ended inputs. Step sizes range from 125μV per count to 3mV per count depending on the full-scale range(FSR)setting.。We have included an onboard 10K trimpot connected to channel A3. This is handy for initial setup testing and can be used as a simple variable input to your project. But don't worry, we added an isolation jumper so you can use channel A3 however you'd like.。Note:The I2C address of the ADS1015 is 0x48 and is jumper selectable to 0x49, 0x4A, 0x4B. A multiplexer/Mux is required to communicate to multiple ADS1015 sensors on a single bus. If you need to use more than one ADS1015 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic 12-Bit ADC Hookup Guide。Features。ADS1015。Operating Voltage(VDD):2.0V-5.5V。(Note:When powering with a Qwiic cable, the input range is only 3.3v)。Operating Temperature:-40℃ to 125℃。Operation Modes:Single-Shot, Continuous-Conversion(Default), and Duty Cycling。Analog Inputs:Measurement Type:Single-Ended(Default)。Input Voltage Range:GND to VDD。Full Scale Range(FSR):±.256V to ±6.114V(Default:2.048V)。Resolution:12-bit(Differential)or 11-bit(Single-Ended)。LSB size:0.125mV - 3mV(Default:1 mV)。Sample Rate:128 Hz to 3.3 kHz(Default:1600SPS)。Current Consumption(Typical):150μA-200μA。I2C Address:0x48(Default), 0x49, 0x4A, or 0x4B。Screw pin terminals for solderless connection to voltage sources。Four unique I2C addresses:0x48。0x49。0x4A。0x4B。2x Qwiic connection ports。Onboard 10K trimpotアズワン品番67-0360-13
Microchip A/Dコンバータ, 10ビット, ADC数:2, 200ksps, MCP3002-I/P
MICROCHIP¥909税込¥1,0001袋(2個)当日出荷MCP30/MCP32/MCP33シリーズ継続的近似化レジスタ(SAR)A/Dコンバータ仕様アーキテクチャ = SARADC数 = 2分解能 = 10ビットサンプリングレート = 200ksps入力信号タイプ = 擬似 ディファレンシャル, シングル エンデッド入力タイプ = 電圧実装タイプ = スルーホールパッケージタイプ = PDIPピン数 = 8全非線形エラー = ±1LSBデジタルインターフェースタイプ = シリアル (SPI)標準シングル供給電圧 = 5 V動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
MCP3008 A/Dコンバーターモジュール
スイッチサイエンス¥1,098税込¥1,2081個当日出荷仕様●タイプ:組込み(完成機能)●カテゴリ:AD、DA変換●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2026-64
ラズベリーパイ専用 汎用電動機制御基板
ビット・トレード・ワン¥6,998税込¥7,6981個当日出荷ソフトウェアエンジニアにこそ、使っていただきたい!!ハンダ付け不要、安心・安全の汎用モータ制御基板。 ラズベリー・パイ専用汎用モータ制御基板/汎用電動機制御基板です。 ハードウェア制御に慣れていないソフトウェアエンジニアのために開発された汎用モータ制御基板はハンダ付け不要のほかラズベリーパイでモータ制御をおこなう際にありがちな電力・電圧のミスによるラズベリーパイ本体の破損を防止する仕組みや制御信号の[見える化]によって、どこまでの制御ができているかの確認ができるなど、ソフトウェアエンジニアにも、やさしい制御基板となりました。付属品スペーサ:M2.6×13mm4本、ネジ:M2.6×6mm8本、保証書×1部(RaspberryPi本体は付属しません)仕様【モータ出力:2ch出力電流】1.2ATB6612DualDCモータ・ドライバ正転/逆転/ショートブレーキ/ストップ制御機能付PWM出力PCA9685により制御3.3V、5Vの両電圧系に対応3.3VI2Cラズパイからの直接信号(2.7kΩプルアップ済み)5VI2CPCA9517レベル変換I2CRepeaterPWM用電源、モータ用電源を外部から供給可能PWM用電源5Vモータ用電源5~12V※内部電源との選択はボード上のピンヘッダで行う出力(PWM)8ch:PCA9685/12bitPWM、16ch(内6chをTB6612に使用)I2C電源PWM用電源:2極スクリューレス端子台、モータ用電源:2極スクリューレス端子台本体質量(g)約39保証期間お買い上げから1年間コネクタ汎用入出力:6ch3ピン(SIG+3.3V+GND)/ch(24極スクリューレス端子台を使用)アナログ入力:2ch3ピン(SIG/+5V/GND)/ch(24極スクリューレス端子台を使用)PWM出力:8ch3ピン(SIG+5V+GND)/ch2.54pitch、ピンヘッダモータ出力:2ch2ピン(SIG+、SIG-)/ch(2極スクリューレス端子台を2個使用)3.3V、5V両対応:I2C3.3V用I2C:4ピン(3.3V、SCL、SDA、GND)/ch2.54pitch、ピンヘッダ5V用I2C:4ピン(5V、SCL、SDA、GND)/ch2.54pitch、ピンヘッダアナログ入力範囲(6ch)12bit:0~3.3V、(2ch)12bit:0~6.6Vサンプリング速度50kspsアナログ入力(6ch)MCP3208:12bit、(8ch)A/DコンバータSPI、(2ch)MCP3208:12bitデジタル入出力(ch)6chラズベリーパイのGPIO/入出力範囲0~3.3V
USB-DACモジュール
エレキット¥5,498税込¥6,0481個6日以内出荷パソコンのデジタルデータ音源をアナログに変換するコンバーターです。完成後はパソコンのUSB端子に接続するだけで自動的に認識するため、ドライバーのインストールなどは必要ありません。DAコンバーターにはPCM2704Cを、出力段のオペアンプにはNJM4580Dを使用し、クリアな音をお楽しみいただけます。 また、オペアンプ部はICソケットを使用していますので、お好みのオペアンプに交換し音の違いを楽むこともできます。 さらに、標準の電源供給方法であるUSBバスパワー方式を外部から電源を供給するセルフパワー方式へ変更するための切り替え端子や、外部クロックを供給する端子など、機能拡張スペースを標準で装備していますので、音質UPの工夫がやりやすくなっています。 PCL86シングルステレオパワーアンプキット(TU-8100)や6L6GCシングル真空管アンプキット(TU-8200)に組み込んで使用できるように設計されていますので、TU-8100やTU-8200のグレードアップモジュールとしてご利用いただけます。仕様(DACレゾリューション)16bit適合(USB)1.1または2.0種類工作キット対応OSWindows XP以降、Mac OS X以降周波数特性10Hz~22.5kHz(1kHz時)歪率(%)0.014(USBバスパワー時)基板寸法(mm)97×45電源供給方式USBバスパワー (外部電源を供給するセルフパワー方式へ改造可能)サンプルレート32kHz、44.1kHz、48kHz再生紙使用マーク適合
極小型クランプ式交流電流センサ
ユーアールディ(4件のレビュー)¥1,598税込¥1,7581個当日出荷クランプ式センサの最小型品。 既存設備への取付けが容易なナイロンスプリング・ワンタッチクランプ型。 極小型ながら最大15Aまでの電流に対応。 電流有・無検出に適する。仕様(二次巻数)800n±2ターン、(二次巻線抵抗)80Ω(参考値)質量(g)12許容電流(A)50Arms連続構造ナイロンケース簡易閉鎖型、フェライトコア・ケース入クランプ構造、ナイロンヒンジ/ナイロンスプリング方式耐電圧AC1000V(50/60Hz)、1min(コア-出力リード線端末一括間)適合電流(A)0.01~15Arms (50/60Hz)、RL≦10Ω使用環境-20℃~+50℃、≦80%RH、結露のないこと、屋内組込用、取付方向フリー保存環境-30℃~+90℃、≦80%RH、結露のないことリード線(出力)錫コートビニール電線(AWG22X150L)絶縁抵抗DC500V、≧100MΩ (コア-出力リード線端末一括間)脱着回数概略100回程度
VFFビニル平形コード/スピーカーコード
協和ハーモネット(24件のレビュー)¥1,098~税込¥1,208~1個当日出荷耐水性、可とう性、加工性にすぐれています。 定格温度:60℃、定格電圧:300V以下 PSE適合品です(0.3mm2を除く)。用途オーディオのスピーカーコード 直流DC用コード 小型電気器具の電源コード(0.75SQ以上)種類産業機械用ケーブル芯数(C)2定格温度(℃)60RoHS指令(10物質対応)対応規格/略称VFF
ディスポシーツ ADSシリーズ
AITEX¥2,198税込¥2,4181パック(10枚)翌々日出荷から12日以内出荷柔らかい不織布にPEフィルムを貼り合わせ吸水/防水にした使い捨てタイプのシーツです。仕様小袋 10枚入材質レーヨン不織布、ポリエチレンフィルム
ADS1115搭載ADコンバーター(16ビット)
Adafruit¥3,998税込¥4,3981個当日出荷ゲイン設定可能なアンプが付いた16ビットのADコンバータ I2Cピン接続でアドレス設定可能電源電圧(V)2.0~5.5消費電流連続モード時150μAデータレートプログラム可能/8SPS ~ 860SPS
Arduinoをはじめよう「Arduino&書籍&部品セット
共立プロダクツ(1件のレビュー)¥11,980税込¥13,1781セット当日出荷入門者向けセットです。セット内容書籍:Arduinoをはじめよう 第3版×1、Arduino Leonardo×1、USBケ-ブル:A-microB(1m)×1、ブレッドボード(KH-102)×1、ジャンプワイヤーキット(BBJ-65)×1、カーボン抵抗(1/4W 5% 10kΩ)×5、超小型タクトスイッチ(0.7mmタイプ)(PT6601)×5、カーボン抵抗(1/4W 5% 220Ω)×5、CdSセル/光センサー(Φ10mm)(SEN-5003)×1、LED 5mm赤(GL5HD44)×1、LEDΦ5mmマルチカラー(RT5-5818RGBW-B)×1、LEDΦ5mm赤(L-513ET)×1、LEDΦ5mm緑(L-513GT)×1、LEDΦ5mm青(AL-513B7T-002)×1、I2Cバス接続リアルタイムクロックモジュール(Rtc612-1307-13SP)×1、基板用リレー2回路2接点(G5V-2 DC5V)×1、Nch-MOSFET(2N7000)×1、スイッチングダイオード(1N4148)×2、温湿度センサ(DHT11)×1種類工作キット
高精度アナログ入力ターミナル USB対応
CONTEC(コンテック)¥68,980税込¥75,8781個当日出荷入力点数4点分解能16-bit(ADC)、16-bit(DAC)サンプリング10μsec、ch(Max.)(レート)使用コネクタスクリュー端子台 14-pin×2アズワン品番64-8863-48入力レンジアナログ±10V出力レンジアナログ±10V応答速度(入力)200nsec(max.)バス仕様USB2.0動作電圧(V)(入力)DC3.3-LVTTL回路(入力)非絶縁LVTTLレベル入力(正論理)入力チャネル数8ch
24ch デジタル入出力モジュール
Measurement Computing co.¥23,980税込¥26,3781台当日出荷仕様【デジタル入出力】 24ch【イベントカウンタ】 32bit【データ取り込みソフトウエア】 メーカーHPよりダウンロードください(無償)RoHS指令(10物質対応)対応
超小型クランプ式交流電流センサ
ユーアールディ(3件のレビュー)¥1,798~税込¥1,978~1個当日出荷から82日以内出荷分電盤など既存設備への取付が容易なナイロンスプリング・ワンタッチクランプ型。 各種省エネ対応機器、過負荷防止装置などのシステムに直接インターフェースが可能。 過電圧クランプ素子を内蔵。 変流器二次側(5A)の測定にも応用可能。 超小型ながら最大80Aまでの電流に対応。 10mA~1Aの微小電流領域でも良好な出力直線性。質量(g)45保護構造(出力)7.5Vpクランプ素子内蔵構造ナイロンケース簡易閉鎖型、フェライトコア・ケース入クランプ構造、ナイロンヒンジ/ナイロンスプリング方式耐電圧AC1000V(50/60Hz)、 1min(コア-出力コネクタ端子一括間)適合電流(A)0.01~80Arms (50/60Hz)、RL≦10Ω適合端子ソケットコンタクト : SHF-001T-0.8BS、プラグハウジング : SMP-02V-BC、NC (日本圧着端子製造) (付属しません)コネクタ(出力)ピンコンタクト : SYM-001T-P0.6、リセプタクルハウジング : SMR-02V (日本圧着端子製造)リード線(出力)UL1007ビニール電線(AWG22X150L)絶縁抵抗DC500V、≧100MΩ (コア-出力コネクタ端子一括間)脱着回数概略100回程度
AD変換器
MG(旧エム・システム技研)¥93,980税込¥103,3781個4日以内出荷直流入力信号をパラレルのパリティチェック付デジタル信号に変換。 出力コードにはBCD、純2進数、オフセット2進数、2の補数、グレイ2進数を用意・設定可能。 出力信号レベルはオープンコレクタ、CMOSを選択可能。 スケーリング機能により物理量へ変換した出力・設定可能。 出力値を表示。ループテスト出力付。応答時間0.15~60s設定可能。 アプリケーション例・・・シーケンサやパソコンのアナログインタフェース アナログ信号を大形デジタル表示器に入力電源電圧(V)12~24V DC(許容範囲 10.8~26.4V DC、リップル含有率 10%p-p以下)入力信号入力範囲 -10~+10V DC(入力抵抗 1MΩ以上)出力信号オープンコレクタ(PNPタイプ)
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら