6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
低発塵グリース。従来、低発塵用として使用していた真空グリースに比較して発塵量が少ないため、クリーンルーム内の使用に最適です。 長寿命グリース。一般の金属石けん基系グリースと異なり、酸化安定性に優れているため、長期間使用でき、メンテナンスの負担が軽減できます。
ちょう度2号 商品タイプウレアグリース 特性低発塵性、酸化安定性 外観色:淡黄褐色 使用温度範囲(℃)-40~180 使用温度(℃)-40~180 滴点(℃)260 外観淡黄褐色 混和ちょう度(25℃、60W) 280 増ちょう剤ウレア系 基油高級合成油 動粘度(mm2/s)(40℃) 99 融着荷重(N)1236 離油度(%)(100℃、24h) 0.1mass 蒸発量(%)(99℃、22h) 0.1mass 危険物の類別非危険物 銅板腐食(B法、100℃、24h) 合格 RoHS指令(10物質対応)対応
1本(70g)ほか
1,698 税込1,868
当日出荷
バリエーション一覧へ (2種類の商品があります)

カフェでお洒落に音楽を楽しむイメージのワイヤレスイヤホン。5色のくすみカラーはいずれも落ち着いた色味でどんな服装や場所にも合わせやすいデザイン。充電ケースは手の中に納まるほどコンパクトです。イヤホン本体も小さくフィット感に優れわずか3gと軽量な仕上がり。イヤホン本体にタッチセンサーを搭載し、曲送り/戻しや音量調節も可能。最大5時間の連続再生に対応しています。初めての方にも使いやすい日本語ガイダンスです。
仕様ドライバー:6mm、音圧感度:96db、インピーダンス:16Ω その他日本語ガイダンス付き 付属品ストラップ/イヤーチップ(SML)/充電ケーブル/取扱説明書兼保証書 質量(g)イヤホン(片耳):3、充電ケース:19 接続方式Bluetooth 寸法(幅W×奥行D×高さH)(mm)52×30×26 再生周波数帯域(Hz)20-20000 充電時間(時間)イヤホン充電:1.5、充電ケース充電:約2 連続再生時間待機時間:最大80h、連続通話:最大6h、連続音楽再生:最大5h Bluetoothバージョン5.3、接続可能距離:~10m イヤホン形状カナル型
1台
3,398 税込3,738
4日以内出荷から6日以内出荷
バリエーション一覧へ (5種類の商品があります)

セパレートハンドルなど低めのポジションにフィットするカフェスタイルシート。前傾姿勢に合わせて、着座位置も少し前よりに設定しています。シート高はノーマル比で約-10mmとダウン量は少なめながら、ライダー側の座面幅を狭めて肩もなだらかに落とすとことで、足つき性も向上。デイトナコンセプトモデル「GB350カフェ仕様」を再現。一体成形のスーパーウレタンで長時間のライディンングでも疲れにくい
仕様純正シート比:10mmダウン 適合車種GB350(21-23) [2BL-NC59/8BL-NC59]
1個
52,980 税込58,278
3日以内出荷

COZYシートとは別のシートとしてデザイン重視で仕上げた、カスタムシートシリーズ。
主な適合車種CB1100type1/2(10-12/SC65)
1個
36,980 税込40,678
4日以内出荷

フエニックス・コンタクト温度測定トランデューサ
Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signals。Freely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available
仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2306 アズワン品番65-8092-45
1個
61,980 税込68,178
7日以内出荷

フエニックス・コンタクトRelay Module RIF-1-RPT-LDP-24DC/1ICT
Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686</strong>Easily adjust voltages or amplify power with this solid-state relay module from Phoenix Contact。It safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)。The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking area。A plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loads。Its mechanically coded to prevent you from mismatching it with other components。Use this relay in any application that has high switch-on peaks。Its leading tungsten pre-contact can safely switch on currents of up to 800 A。The unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃
仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309 アズワン品番65-8091-60
1個
3,298 税込3,628
7日以内出荷

関連キーワード