カテゴリ

  • 制御機器(11)
  • 電気材料(3)
  • 学童・教育用品(3)

「ai 0.5-10 wh」の検索結果

17件中 117
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Sensata Cynergy3 フロート スイッチ ステンレススチール Sensata / Cynergy3Sensata Cynergy3 フロート スイッチ ステンレススチールSensata / Cynergy3
12,980税込14,278
1個
5日以内出荷
Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バールRoHS指令(10物質対応)対応
Amphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10D006-010-12 AMPHENOLAmphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10D006-010-12AMPHENOL
1,598税込1,758
1個
翌々日出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PEソケットorプラグソケット定格電圧(V)250定格電流(A)13保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ポール(形式)6+PEストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーメス実装タイプケーブルマウント接続方向ストレート
Amphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C01610D00600010 AMPHENOLAmphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C01610D00600010AMPHENOL
1,498税込1,648
1個
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PEソケットorプラグソケット保護等級IP67動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーメス実装タイプケーブルマウント接続方向ストレート
Amphenol Industrial 丸型コネクタ, 3 + PE極, スタンダード, ケーブルマウント, C016-20H003-210-10 AMPHENOLAmphenol Industrial 丸型コネクタ, 3 + PE極, スタンダード, ケーブルマウント, C016-20H003-210-10AMPHENOL
3,500税込3,850
1個
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数3+PEシリーズEcomateMソケットorプラグプラグ定格電圧(V)400定格電流(A)16保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ポール(形式)3+PE結線方法スクリューコネクタサイズスタンダードコンタクトジェンダーオス実装タイプケーブルマウント表面処理(コンタクト)
Amphenol Industrial 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10H006-010-12 AMPHENOLAmphenol Industrial 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10H006-010-12AMPHENOL
1,298税込1,428
1個
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PEシリーズEcomateMソケットorプラグプラグ保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Max)+125RoHS指令(10物質対応)対応ストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーオス実装タイプケーブルマウント
Amphenol Industrial 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C01610H00601010 AMPHENOLAmphenol Industrial 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C01610H00601010AMPHENOL
1,498税込1,648
1個
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PEシリーズEcomateMソケットorプラグプラグ保護等級IP67動作温度(℃)(Max)+125RoHS指令(10物質対応)対応結線方法圧着コネクタサイズスタンダードコンタクトジェンダーオス実装タイプケーブルマウント表面処理(コンタクト)金,銀
One-Wire Ambient Temperature Sensor - MAX31820 SPARKFUNOne-Wire Ambient Temperature Sensor - MAX31820SPARKFUN
1,498税込1,648
1個
33日以内出荷
DescriptionThe MAX31820 ambient temperature sensor provides 9-bit to 12-bit Celsius temperature measurements with ±0.5℃ accuracy over a +10℃ to +45℃ temperature range. Over its entire -55℃ to +125℃ operating range, the device has ±2.0℃ accuracy.The device communicates over a one-wire bus that, by definition, requires only one data line(and ground)for communication with a central microprocessor. In addition, the device can derive power directly from the data line, eliminating the need for an external power supply. Requiring so few pins enables the device to be placed in a 3-pin TO-92 package. The form factor of this package allows the device to be placed above the board and thus measure the ambient temperature of a system, as opposed to the board temperature that a surface-mount package would measure.Each MAX31820 has a unique 64-bit serial code, which allows multiple MAX31820 devices to function on the same one-wire bus. Therefore, it is simple to use one microprocessor to control many devices distributed over a large area.FeaturesUnique one-wire interface requires only one port pin for communicationEach device has a unique 64-bit serial code stored in onboard ROMMultidrop capability simplifies distributed temperature-sensing applicationsRequires no external componentsCan be powered from data line; 3.0V to 3.7V power-supply rangeMeasures temperatures from -55℃ to +125℃±0.5℃ accuracy from +10℃ to +45℃Thermometer resolution is user-selectable from 9 bits to 12 bitsConverts temperature to 12-bit digital word in 750ms(Max)User-definable nonvolatile(NV)alarm settingsAlarm search command identifies and addresses devices whose temperature is outside programmed limits(Temperature Alarm Condition)Available in 3-pin TO-92 packageTO-92 package allows measurement of ambient temperatureSoftware compatible with the DS1822 and DS18B20
アズワン品番67-0426-62
SparkFun MicroMod Environmental Function Board SPARKFUNSparkFun MicroMod Environmental Function BoardSPARKFUN
41,980税込46,178
1個
33日以内出荷
DescriptionThe SparkFun MicroMod Environmental Function Board adds additional sensing options to the MicroMod Processor Boards. This Function Board includes three sensors to monitor air quality(SGP40), humidity temperature(SHTC3), and CO2 concentrations(STC31)in your indoor environment. To make it even easier to use, all communication is over the MicroMod's I2C bus!The SGP40 measures the quality of the air in your room or house. The SGP40 uses a metal oxide(MOx)sensor with a temperature controlled micro hotplate and provides a humidity-compensated volatile organic compound(VOC)based indoor air quality signal. Both the sensing element and VOC Algorithm feature an unmatched robustness against contaminating gases present in real world applications enabling a unique long term stability as well as low drift and device to device variation.The SHTC3 is a highly accurate digital humidity and temperature sensor. The SHTC3 uses a capacitive humidity sensor with a relative humidity measurement range of 0 to 100% RH and bandgap temperature sensor with a temperature measurement range of -40℃ to 125℃. The SHTC3 builds on the success of their SHTC1 sensor with higher accuracy(±2% RH, ±0.2℃)than its predecessor, enabling greater flexibility.The STC31 measures CO2 concentrations based on thermal conductivity and has two CO2 measurement ranges:0 to 25 vol%; and 0 to 100 vol%. The measurement repeatability is 0.2 vol%, with a stability of 0.025 vol% / ℃. The measurement accuracy depends on the measurement range:0.5 vol% + 3% measured value; 1 vol% + 3% measured value. Using measurements from the SHTC3, the STC31 is able to provide humidity-compensated measurements together with improved temperature compensation. The STC31 can compensate for atmospheric pressure too - which is handy if, like us, you're up in the mountains!The outstanding performance of these three sensors is based on Sensirion's patented CMOSens(R)technology, which combines the sensor element, signal processing, and digital calibration on a small CMOS chip. The well-proven CMOS technology is perfectly suited for high-quality mass production and is the ideal choice for demanding and cost-sensitive OEM applications.Utilizing our handy M.2 MicroMod connector, no soldering is required to connect it to your system. Simply match up the key on your processor and function board's beveled edge connector to their respective key on the M.2 connector, then secure them to the main board with screws. The MicroMod Environmental Function Board can then be read via the I2C port. The board is equipped with the AP2112 3.3V voltage regulator, I2C pull-up resistors, power LED, jumper to disable the LED, and jumpers for alternative STC31 addresses.Note:A MicroMod Processor and Main Board are not included with this MicroMod Environmental Function Board. These boards will need to be purchased separately.MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors and function boards on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!Get Started with the MicroMod Environmental Function BoardFeaturesInput voltage range2.5V to 6.0VTyp.5Vvia Main Board's USB connectorTyp.~3.7V to 4.2Vvia Main Board's LiPo battery ConnectorI/O voltage3.3VAP2112 3.3V voltage regulator(rated 600mA)Power LEDI2C pull-up resistorsSensirion SGP40 Air Quality SensorUses I2C interfaceAddress:0x59(default)Operating voltage range1.7V to 3.6V(Typ.3.3V)Operating temperature range-20℃ to +55℃Typical current consumption2.6mAduring continuous operation(at 3.3V)34μAwhen idle(heater off)Output signalDigital raw value(SRAW):0 - 65535 ticksDigital processed value(VOC Index):0 - 500 VOC index pointsSwitch-on behaviorTime until reliably detecting VOC events:<60sTime until specifications are met:<1hRecommended sampling intervalVOC Index:1sSRAW:0.5s - 10s(Typ. 1s)Sensirion SHTC3 Humidity and Temperature SensorUses I2C interfaceAddress:0x70(default, non-configurable)Operating voltage range1.62V - 3.6V(Typ.3.3V)Operating temperature range-40℃ to +125 ℃Relative HumidityMeasurement range:0% to 100%Typical accuracy:±2 %RHResolution:0.01 %RHTemperatureMeasurement range:-40℃ to +125 ℃Typical accuracy:±0.2 ℃Resolution:0.01 ℃Typical current consumption(varies based on mode)4.9μA to 430μA(Normal Mode)0.5μA to 270μA(Low Power Mode)Allows the STC31 to compensate for humidity and temperatureSensirion STC31 CO2 SensorUses I2C interfaceAddresses:0x29(default), 0x2A, 0x2B, 0x2COperating voltage range2.7V to 5.5V(Typ.3.3V)Operating temperature range-20 ℃ to +85 ℃Calibrated for CO2 in N2 and CO2 in airMeasurement ranges0 to 25 vol% in N20 to 100 vol% in airAccuracy0.5 vol% + 3% measured value in N21 vol% + 3% measured value in airConcentration and temperature resolution:16-bitRepeatability:0.2 vol%Temperature stability:0.025 vol% / ℃Start-up time:14 msThermal conductivity sensor provides calibrated gas concentration and temperature outputJumpersPWR LEDI2C pull-up resistorsSTC31 address selectionNote:The I2C addresses that are reserved for each sensor is 0x59(SGP40), 0x70(SHTC3), 0x29(STC31). A multiplexer/Mux is required to communicate to multiple SHTC3 sensors on a single bus. The SHTC3 uses the same address as the Qwiic Mux(0x70). For advanced users that are using multiple SHTC3's with the Qwiic Mux, you will need to adjust the Qwiic Mux's default address.
アズワン品番67-0427-60
Temperature Sensor - High Temperature, Waterproof DS18B20 SPARKFUNTemperature Sensor - High Temperature, Waterproof DS18B20SPARKFUN
3,398税込3,738
1個
33日以内出荷
DescriptionThis sealed digital temperature probe lets you precisely measure temperatures in wet environments with a simple 1-Wire interface. The DS18B20 provides 9 to 12-bit(configurable)temperature readings over a 1-Wire interface, so that only one wire(and ground)needs to be connected from a central microprocessor. Power for reading, writing, and performing temperature conversions can be derived from the data line itself with no need for an external power source.Because each DS18B20 contains a unique silicon serial number, multiple DS18B20s can exist on the same 1-Wire bus. This allows for placing temperature sensors in many different places. Applications where this feature is useful include HVAC environmental controls, sensing temperatures inside buildings, equipment or machinery, and process monitoring and control.Note:The pinout for this sensor is as follows:RED=Vcc BLACK=GND WHITE=SIGFeatures3.0-5.5V input voltage-55℃ to +125℃ temperature range±0.5℃ accuracy from -10℃ to +85℃Waterproof1 Wire interfaceProbe is 7mm in diameter and roughly 26mm long. Overall length(including wire)is 6 feet.Thermometer resolution is programmable from 9 to 12 bits.Electrical performance:no flicker or breakdown within AC 1200V/1S ,within DC 500V theinsulation resistance shall be greater than 100MΩ
アズワン品番67-0427-57
GB型 絶縁スリーブ付きフェルール(棒端子) フエニックス・コンタクトGB型 絶縁スリーブ付きフェルール(棒端子)フエニックス・コンタクト(1件のレビュー)
1,298税込1,428
1箱(100個)
当日出荷
通常品より大きい絶縁スリーブ部が主にAWG電線などの被覆の厚い電線に適した棒端子です。
種類絶縁付圧着スリーブスリーブ形状リングスリープ全長(mm)16端子形状棒端子寸法l2(mm)10寸法S1(mm)0.15寸法S2(mm)0.3
絶縁スリーブ付きフェルール(棒端子) AI フエニックス・コンタクト絶縁スリーブ付きフェルール(棒端子) AIフエニックス・コンタクト(15件のレビュー)
2,298税込2,528
1箱(100個)
当日出荷
フェニックス・コンタクトの絶縁スリーブ付棒端子は、柔軟な銅製で、表面は錫メッキされています。この棒端子は、配線時に電線が密集しても高い絶縁効果があります。また、芯線のバラけを防止します。絶縁スリーブは色分けされており、電線サイズの区別に役立ちます。
スリーブ形状リングスリープ材質E-CU材質(スリーブ)ポリプロピレン表面処理錫メッキ耐熱温度(℃)(長時間)105、(短時間)120
デジタル信号変換器(ターミナルユニット)用 CC-Link IE TSN/Ethernet対応ネットワークインタフェースユニット 三菱電機エンジニアリングデジタル信号変換器(ターミナルユニット)用 CC-Link IE TSN/Ethernet対応ネットワークインタフェースユニット三菱電機エンジニアリング
46,980税込51,678
1個
22日以内出荷
デジタル信号変換器(ターミナルユニット)をネットワークでつなぎ、デバイス情報の簡単収集による小規模IoTを実現します。小規模IoTで情報の一元管理:デバイス群の情報をネットワーク経由で上位階層に集約し、可視化できます。盤内省工数から装置内省工数:制御盤から装置/中継ボックスまでをEthernetケーブル1本で配線することができます。デバイスを増設する際も、シンプルに配線が可能です。簡単配線:デジタル信号変換器との間は専用ケーブルによりワンタッチで接続できます。モジュール方式で最適構成:1 点単位でのモジュール選定によりコスト削減、省スペース化ができます。
用途ネットワーク機器種別【Modbus/TCP】Modbus/TCP スレーブ機器質量(g)160取付方式DINレール取付け、ネジ取付け (付属のネジ取付け用固定具を使用)接続方式上位機器接続部:RJ-45コネクタ、デジタル信号変換器接続部:MIL20Pコネクタ、電源接続部:2ピース・スプリングクランプ端子台出力点数16点分類小規模IoT応答時間OFF→ON:0.5ms以下、ON→OFF:1.5ms以下) 両方ともデジタル信号変換器(モジュール)の応答時間は含みません。ケーブル【上位機器接続用ケーブル】1Gbps通信時:1000BASE-Tの規格を満たすEthernetケーブル (ストレート/クロス)・カテゴリ5e以上(二重シールド付、STP)ケーブル、100Mbps通信時:100BASE-TXの規格を満たすEthernetケーブル (ストレート/クロス)・カテゴリ5以上(二重シールド付、STP)ケーブル端子台【ユニット電源用端子台】[適合電線サイズ]より線または単線0.34~1.5(mm2)(AWG22~18)、[適合フェルール端子(フエニックス・コンタクト株式会社製)]適合フェルール端子型式 (スリーブ長、適合電線サイズ) :AI 0.34-10TQ(10mm、0.34(mm2) (AWG22) )・AI 0.34-8 TQ(8mm、0.34(mm2) (AWG22) )・AI 0.5-10・WH (10mm、0.5(mm2) (AWG20) )・AI 0.5-8 WH (8mm、0.5(mm2) (AWG20) )・A 0.5-10 (10mm、0.5(mm2) (AWG20) )・A 0.5-8 (8mm、0.5(mm2) (AWG20) )・A 0.75-10 (10mm、0.75(mm2) (AWG18) )・A 0.75-8 (8mm、0.75(mm2) (AWG18) )・A 1-10 (10mm、1.0(mm2) (AWG18)・A 1-8 (8mm、1.0(mm2) (AWG18)・A 1.5-10 (10mm、1.5(mm2) (AWG16)・圧着工具:CRIMPFOX 6、[適合フェルール端子(ワゴジャパン株式会社製)]適合フェルール端子型式 (スリーブ長、適合電線サイズ) :216-302(8mm、0.34(mm2) (AWG24~22) )・216-201(8mm、0.5(mm2) (AWG22~20) )・圧着工具 : 206-1204ネットワークタイプ[CC-Link IE TSN」対応、[CC-Link IEフィールドネットワーク]対応、[CC-Link IEフィールドネットワークBasic」対応、[SLMP (汎用Ethernet)]対応、[Modbus/TCP]対応通信速度【CC-LinkIEフィールドネットワークBasic】100Mbps、【CC-Link IEフィールドネットワーク】100Mbps、【SLMP】100Mbps、【CC-Link IE TSN】1Gbps・100Mbps、【Modbus/TCP】100Mbps・10Mbps外寸法・幅(mm)40(ネジ取付け用固定具は含まず)・67(ネジ取付け用固定具を含む)外寸法・高さ(mm)105(突起形状は含まず)各種認証【CC-Link IE TSN】ClassB供給電源[電圧]DC20.4V~28.8V (DC24V-15%、+20%) (リップル率5%以内)、[消費電流]0.12A、[デジタル信号変換器]デジタル信号変換器にもDC24V電源の供給が必要です。なお必要な電源の仕様につきましてはご使用になるデジタル信号変換器のマニュアルにてご確認ください。出力形式シンクタイプ接続対象【デジタル信号変換器】FA-TH16YRAB20SL・FA-TH16YSR11S・FA-TH16YSR20S・FA-TH16YSR21S・FA-TH16YTL11S・FA-TH16YTL21S・FA-TH16YTR20S・FA-TH16Y2TR20・FA-TH16YTH11S・FA1-TH16Y2RA20S1E・FA1-TH16Y1SR20S1E・FA1-TH16Y1TR20S1E・FA1-TH16Y2SC20S1E、【上位機器】MELSEC iQ-Rシリーズ(CC-Link IE TSNマスタ局・CC-Link IE Field マスタ局・CC-Link IE Field Basicマスタ局・SLMPクライアント・MODBUS/TCP)、MELSEC iQ-Fシリーズ(CC-Link IE TSNマスタ局・CC-Link IE Field マスタ局・CC-Link IE Field Basicマスタ局・SLMPクライアント)、MELSEC-Qシリーズ(CC-Link IE Field マスタ局・CC-Link IE Field Basicマスタ局・SLMPクライアント・MODBUS/TCP),MELSEC-Lシリーズ(CC-Link IE Field マスタ局・CC-Link IE Field Basicマスタ局・SLMPクライアント・MODBUS/TCP)別売品番デジタル信号変換器接続用ケーブル:FA3-CB2L10MM1H20 (1m)・FA3-CB2L20MM1H20 (2m)・FA3-CB2L30MM1H20 (3m)※ケーブル長0.1mの専用ケーブルを同梱した FA3-TH1T16XC-01C をラインアップしています。外寸法・奥行(mm)70(コネクタは含まず)・86(コネクタを含む)トポロジー【CC-LinkIEフィールドネットワークBasic】スター接続、【CC-Link IEフィールドネットワーク】ライン接続・スター接続・スター接続とライン接続の混在・リング接続、【SLMP】スター接続、【CC-Link IE TSN】ライン接続・スター接続・スター接続とライン接続の混在、【Modbus/TCP】スター接続局種別【CC-Link IE TSN】リモート局、【CC-LinkIEフィールドネットワークBasic】リモート局、【CC-Link IEフィールドネットワーク】リモート局、【SLMP】サーバ
デジタル信号変換器(ターミナルユニット)用 CC-Link IE TSN/Ethernet対応ネットワークインタフェースユニット 三菱電機エンジニアリングデジタル信号変換器(ターミナルユニット)用 CC-Link IE TSN/Ethernet対応ネットワークインタフェースユニット三菱電機エンジニアリング
39,980税込43,978
1個
12日以内出荷から82日以内出荷
デジタル信号変換器(ターミナルユニット)をネットワークでつなぎ、デバイス情報の簡単収集による小規模IoTを実現します。小規模IoTで情報の一元管理:デバイス群の情報をネットワーク経由で上位階層に集約し、可視化できます。盤内省工数から装置内省工数:制御盤から装置/中継ボックスまでをEthernetケーブル1本で配線することができます。デバイスを増設する際も、シンプルに配線が可能です簡単配線:デジタル信号変換器との間は専用ケーブルによりワンタッチで接続できます。専用ケーブル(0.1m)を同梱しています。モジュール方式で最適構成:1 点単位でのモジュール選定によりコスト削減、省スペース化ができます。
用途ネットワーク機器付属品デジタル信号変換器接続用ケーブル(0.1m)質量(g)160取付方式DINレール取付け、ネジ取付け (付属のネジ取付け用固定具を使用)接続方式上位機器接続部:RJ-45コネクタ、デジタル信号変換器接続部:MIL20Pコネクタ、電源接続部:2ピース・スプリングクランプ端子台分類小規模IoTケーブル【上位機器接続用ケーブル】1Gbps通信時:1000BASE-Tの規格を満たすEthernetケーブル (ストレート/クロス)・カテゴリ5e以上(二重シールド付、STP)ケーブル、100Mbps通信時:100BASE-TXの規格を満たすEthernetケーブル (ストレート/クロス)・カテゴリ5以上(二重シールド付、STP)ケーブル端子台【ユニット電源用端子台】[適合電線サイズ]より線または単線0.34~1.5(mm2)(AWG22~18)、[適合フェルール端子(フエニックス・コンタクト株式会社製)]適合フェルール端子型式 (スリーブ長、適合電線サイズ) :AI 0.34-10TQ(10mm、0.34(mm2) (AWG22) )・AI 0.34-8 TQ(8mm、0.34(mm2) (AWG22) )・AI 0.5-10・WH (10mm、0.5(mm2) (AWG20) )・AI 0.5-8 WH (8mm、0.5(mm2) (AWG20) )・A 0.5-10 (10mm、0.5(mm2) (AWG20) )・A 0.5-8 (8mm、0.5(mm2) (AWG20) )・A 0.75-10 (10mm、0.75(mm2) (AWG18) )・A 0.75-8 (8mm、0.75(mm2) (AWG18) )・A 1-10 (10mm、1.0(mm2) (AWG18)・A 1-8 (8mm、1.0(mm2) (AWG18)・A 1.5-10 (10mm、1.5(mm2) (AWG16)・圧着工具:CRIMPFOX 6、[適合フェルール端子(ワゴジャパン株式会社製)]適合フェルール端子型式 (スリーブ長、適合電線サイズ) :216-302(8mm、0.34(mm2) (AWG24~22) )・216-201(8mm、0.5(mm2) (AWG22~20) )・圧着工具 : 206-1204外寸法・幅(mm)40(ネジ取付け用固定具は含まず)・67(ネジ取付け用固定具を含む)外寸法・高さ(mm)105(突起形状は含まず)各種認証【CC-Link IE TSN】ClassB別売品番FA3-CB2L10MM1H20 (1m)・FA3-CB2L20MM1H20 (2m)・FA3-CB2L30MM1H20 (3m)外寸法・奥行(mm)70(コネクタは含まず)・86(コネクタを含む)
デジタル信号変換器(ターミナルユニット)用 CC-Link IE TSN/Ethernet対応ネットワークインタフェースユニット 三菱電機エンジニアリングデジタル信号変換器(ターミナルユニット)用 CC-Link IE TSN/Ethernet対応ネットワークインタフェースユニット三菱電機エンジニアリング
39,980税込43,978
1個
12日以内出荷から82日以内出荷
デジタル信号変換器(ターミナルユニット)をネットワークでつなぎ、デバイス情報の簡単収集による小規模IoTを実現します。小規模IoTで情報の一元管理:デバイス群の情報をネットワーク経由で上位階層に集約し、可視化できます。盤内省工数から装置内省工数:制御盤から装置/中継ボックスまでをEthernetケーブル1本で配線することができます。デバイスを増設する際も、シンプルに配線が可能です簡単配線:デジタル信号変換器との間は専用ケーブルによりワンタッチで接続できます。モジュール方式で最適構成:1 点単位でのモジュール選定によりコスト削減、省スペース化ができます。
用途ネットワーク機器質量(g)160取付方式DINレール取付け、ネジ取付け (付属のネジ取付け用固定具を使用)接続方式上位機器接続部:RJ-45コネクタ、デジタル信号変換器接続部:MIL20Pコネクタ、電源接続部:2ピース・スプリングクランプ端子台分類小規模IoTケーブル【上位機器接続用ケーブル】1Gbps通信時:1000BASE-Tの規格を満たすEthernetケーブル (ストレート/クロス)・カテゴリ5e以上(二重シールド付、STP)ケーブル、100Mbps通信時:100BASE-TXの規格を満たすEthernetケーブル (ストレート/クロス)・カテゴリ5以上(二重シールド付、STP)ケーブル外寸法・幅(mm)40(ネジ取付け用固定具は含まず)・67(ネジ取付け用固定具を含む)外寸法・高さ(mm)105(突起形状は含まず)各種認証【CC-Link IE TSN】ClassB別売品番デジタル信号変換器接続用ケーブル:FA3-CB2L10MM1H20 (1m)・FA3-CB2L20MM1H20 (2m)・FA3-CB2L30MM1H20 (3m)※ケーブル長0.1mの専用ケーブルを同梱した FA3-TH1T16XC-01C をラインアップしています。外寸法・奥行(mm)70(コネクタは含まず)・86(コネクタを含む)
アナログ信号変換器用 CC-Link IE TSN/Ethernet対応ネットワークインタフェースユニット 三菱電機エンジニアリングアナログ信号変換器用 CC-Link IE TSN/Ethernet対応ネットワークインタフェースユニット三菱電機エンジニアリング
72,980税込80,278
1個
12日以内出荷から82日以内出荷
アナログ信号変換器をネットワークでつなぎ、デバイス情報の簡単収集による小規模IoTを実現します。小規模IoTで情報の一元管理:センサ群の情報をネットワーク経由で上位階層に集約し、可視化できます。盤内省工数から装置内省工数:制御盤から装置/中継ボックスまでをEthernetケーブル1本で配線することができます。デバイスを増設する際も、シンプルに配線が可能です簡単配線:アナログ信号変換器との間は専用ケーブルによりワンタッチで接続できます。専用ケーブル(0.1m)を同梱しています。モジュール方式で最適構成:1 点単位でのモジュール選定によりコスト削減、省スペース化ができます。
用途ネットワーク機器付属品アナログ信号変換器接続用ケーブル(0.1m)質量(g)160取付方式DINレール取付け、ネジ取付け (付属のネジ取付け用固定具を使用)接続方式上位機器接続部:RJ-45コネクタ、デジタル信号変換器接続部:MIL20Pコネクタ、電源接続部:2ピース・スプリングクランプ端子台分類小規模IoT(ネットワークインターフェースユニット)入力点数【アナログ】8チャンネル端子台【ユニット電源用端子台】[適合電線サイズ]より線または単線0.34~1.5(mm2)(AWG22~18)、[適合フェルール端子(フエニックス・コンタクト株式会社製)]適合フェルール端子型式 (スリーブ長、適合電線サイズ) :AI 0.34-10TQ(10mm、0.34(mm2) (AWG22) )・AI 0.34-8 TQ(8mm、0.34(mm2) (AWG22) )・AI 0.5-10・WH (10mm、0.5(mm2) (AWG20) )・AI 0.5-8 WH (8mm、0.5(mm2) (AWG20) )・A 0.5-10 (10mm、0.5(mm2) (AWG20) )・A 0.5-8 (8mm、0.5(mm2) (AWG20) )・A 0.75-10 (10mm、0.75(mm2) (AWG18) )・A 0.75-8 (8mm、0.75(mm2) (AWG18) )・A 1-10 (10mm、1.0(mm2) (AWG18)・A 1-8 (8mm、1.0(mm2) (AWG18)・A 1.5-10 (10mm、1.5(mm2) (AWG16)・圧着工具:CRIMPFOX 6、[適合フェルール端子(ワゴジャパン株式会社製)]適合フェルール端子型式 (スリーブ長、適合電線サイズ) :216-302(8mm、0.34(mm2) (AWG24~22) )・216-201(8mm、0.5(mm2) (AWG22~20) )・圧着工具 : 206-1204変換速度1チャンネルあたり:1ms外寸法・幅(mm)40(ネジ取付け用固定具は含まず)・67(ネジ取付け用固定具を含む)外寸法・高さ(mm)105(突起形状は含まず)各種認証【CC-Link IE TSN】ClassB供給電源[電圧]DC20.4V~28.8V (DC24V-15%、+20%) (リップル率5%以内)、[消費電流]0.14A、[アナログ信号変換器]アナログ信号変換器にもDC24V電源の供給が必要です。なお必要な電源の仕様につきましてはご使用になるアナログ信号変換器のマニュアルにてご確認ください。別売品番FA3-CB2L10MM1H20 (1m)・FA3-CB2L20MM1H20 (2m)・FA3-CB2L30MM1H20 (3m)外寸法・奥行(mm)70(コネクタは含まず)・86(コネクタを含む)
アナログ信号変換器用 CC-Link IE TSN/Ethernet対応ネットワークインタフェースユニット 三菱電機エンジニアリングアナログ信号変換器用 CC-Link IE TSN/Ethernet対応ネットワークインタフェースユニット三菱電機エンジニアリング
71,980税込79,178
1個
22日以内出荷から82日以内出荷
アナログ信号変換器をネットワークでつなぎ、デバイス情報の簡単収集による小規模IoTを実現します。小規模IoTで情報の一元管理:センサ群の情報をネットワーク経由で上位階層に集約し、可視化できます。盤内省工数から装置内省工数:制御盤から装置/中継ボックスまでをEthernetケーブル1本で配線することができます。デバイスを増設する際も、シンプルに配線が可能です簡単配線:アナログ信号変換器との間は専用ケーブルによりワンタッチで接続できます。モジュール方式で最適構成:1 点単位でのモジュール選定によりコスト削減、省スペース化ができます。
用途ネットワーク機器質量(g)160取付方式DINレール取付け、ネジ取付け (付属のネジ取付け用固定具を使用)接続方式上位機器接続部:RJ-45コネクタ、デジタル信号変換器接続部:MIL20Pコネクタ、電源接続部:2ピース・スプリングクランプ端子台分類小規模IoT(ネットワークインターフェースユニット)端子台【ユニット電源用端子台】[適合電線サイズ]より線または単線0.34~1.5(mm2)(AWG22~18)、[適合フェルール端子(フエニックス・コンタクト株式会社製)]適合フェルール端子型式 (スリーブ長、適合電線サイズ) :AI 0.34-10TQ(10mm、0.34(mm2) (AWG22) )・AI 0.34-8 TQ(8mm、0.34(mm2) (AWG22) )・AI 0.5-10・WH (10mm、0.5(mm2) (AWG20) )・AI 0.5-8 WH (8mm、0.5(mm2) (AWG20) )・A 0.5-10 (10mm、0.5(mm2) (AWG20) )・A 0.5-8 (8mm、0.5(mm2) (AWG20) )・A 0.75-10 (10mm、0.75(mm2) (AWG18) )・A 0.75-8 (8mm、0.75(mm2) (AWG18) )・A 1-10 (10mm、1.0(mm2) (AWG18)・A 1-8 (8mm、1.0(mm2) (AWG18)・A 1.5-10 (10mm、1.5(mm2) (AWG16)・圧着工具:CRIMPFOX 6、[適合フェルール端子(ワゴジャパン株式会社製)]適合フェルール端子型式 (スリーブ長、適合電線サイズ) :216-302(8mm、0.34(mm2) (AWG24~22) )・216-201(8mm、0.5(mm2) (AWG22~20) )・圧着工具 : 206-1204変換速度1チャンネルあたり:1ms外寸法・幅(mm)40(ネジ取付け用固定具は含まず)・67(ネジ取付け用固定具を含む)外寸法・高さ(mm)105(突起形状は含まず)各種認証【CC-Link IE TSN】ClassB別売品番アナログ信号変換器接続用ケーブル:FA3-CB2L10MM1H20 (1m)・FA3-CB2L20MM1H20 (2m)・FA3-CB2L30MM1H20 (3m) ※ケーブル長0.1mの専用ケーブルを同梱した FA3-AT1T8Y-01C をラインアップしています。外寸法・奥行(mm)70(コネクタは含まず)・86(コネクタを含む)
/(3203309) フェルール フエニックス・コンタクト/(3203309) フェルールフエニックス・コンタクト
3,998税込4,398
1袋(100個)
当日出荷
端子形状棒形
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら