カテゴリ
- 油圧機器・油圧ホース(26)
- 切削工具(1)
- 研磨材(1)
- パソコン/周辺機器(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「an-050-c2」の検索結果

カップブラシ AN型
錦¥1,398税込¥1,5381個当日出荷から6日以内出荷ワイヤーの切損の大幅な減少で安全性・作業性が向上用途研磨・研削に最適種別スチール ヨリ線材質硬鋼線ヨリ型最高回転数(min-1[r.p.m])12000線径(Φmm)0.27
【互換品】 HDMI A-HDMI A 2.0規格 1m ケーブル SHARP シャープ 4T-B50AKL 対応 通信ケーブル 4Kフルハイビジョンテレビ
メディアカバーマーケット¥979税込¥1,0771本4日以内出荷。 HDMI A-HDMI A 2.0規格 ケーブル特徴。。対応デバイスは、Apple TV 4K, ブルーレイプレーヤー, Fire TV, Roku Ultra, PS5,PS4,PS4 Pro, PS3, Xbox One/360, Wii U, Nintendo Switch,テレビやモニターとパソコン、レコーダー・プレイヤー、AVアンプ、ゲーム機など。あらゆるデバイス間を接続する時におすすめするHDMI-HDMIケーブルです。このHDMI ケーブルはHDMIVer2.0基準に適合。サビなどに強く信号劣化を抑える金メッキプラグを採用して伝導のロスを減らします。PVCカバー多重加工とシールドが外部との干渉を防ぎ、デジタル信号の密度と純度を保持します。HDMI ケーブルは共有されたインターネット接続にも対応しています。別のイーサネットケーブルを用意する必要はありません。複数のデバイス間でインターネット接続が可能です。4K@50/60(3840×2160p)に対応しています。(「フルスペックハイビジョン」画質である1080p/60の4倍の解像度)。音声は最大1536KHzのサンプリング周波数(CDは44.1KHz)最高で32chまでのオーディオ転送にも対応。【対応機種】。【SHARP シャープ】。★テレビ。4T-C40BJ1。4T-C40CL1。4T-C40AH2。4T-C40AJ1。4T-C40BH1。4T-C42DH1。4T-C42DJ1。4T-C42EJ1。4T-C42EQ2。4T-C42FL1。4T-C43EL1。4T-C43EN2。4T-C43FN2。4T-C43AM1。4T-C43CL1。4T-C43CN1。4T-C43DL1。4T-C43DN2。4T-C45AJ1。4T-C45AL1。4T-C45BL1。4T-C45BN1。4T-C48CQ1。4T-C48EQ2。4T-C50AH1。4T-C50AH2。4T-C50AJ1。4T-C50AM1。4T-C50AN1。4T-C50BH1。4T-C50BL1。4T-C50BN1。4T-C50CH1。4T-C50CL1。4T-C50CN1。4T-C50DL1。4T-C50DN2。4T-C50EJ1。4T-C50EL1。4T-C50EN2。4T-C50FL1。4T-C50FN2。4T-C55AJ1。4T-C55BL1。4T-C55CH1。4T-C55CL1。4T-C55CN1。4T-C55CQ1。4T-C55DN1。4T-C55DP1。4T-C55DQ1。4T-C55DQ2。4T-C55DS1。4T-C55EL1。4T-C55EN1。4T-C55EQ1。4T-C55ES1。4T-C55EU1。4T-C55FN1。4T-C55FN2。4T-C60AJ1。4T-C60AM1。4T-C60AN1。4T-C60BH1。4T-C60BN1。4T-C60CN1。4T-C60DN1。4T-C60EN1。4T-C65CH1。4T-C65CQ1。4T-C65DL1。4T-C65DN1。4T-C65DP1。4T-C65DQ1。4T-C65DQ2。4T-C65DS1。4T-C65EJ1。4T-C65EL1。4T-C65EN1。4T-C65EQ1。4T-C65ES1。4T-C65EU1。4T-C65FL1。4T-C65FN1。4T-C70AU1。4T-C70BN1。4T-C70CN1。4T-C70DN1。4T-C70EN1。4T-C75EL1。4T-C75FN1。4T-C77EQ1。LC-40U20。LC-40U30。LC-40U40。LC-40U45。LC-45US40。LC-45US45。LC-46XL10。LC-46XL20。LC-50U20。LC-50U30。LC-50U40。LC-50U45。LC-50US40。LC-50US45。LC-50US5。LC-52UD20。LC-52US20。LC-52US30。LC-52XL10。LC-52XL20。LC-52XS1。LC-52Z5。LC-55U30。LC-55U40。LC-55U45。LC-55UH5。LC-55US40。LC-55US45。LC-55US5。LC-55XD45。LC-58U30。LC-60U45。LC-60UD1。LC-60UD20。LC-60UH5。LC-60US20。LC-60US30。LC-60US40。LC-60US45。LC-60US5。LC-60XD35。LC-60XL10。LC-60XL20。LC-60Z5。LC-60Z9。LC-65GE1。LC-70UD1。LC-70UD20。LC-70US4。LC-70XG35。LC-70XL10。LC-80XL10。LC-80XU30。4T-B50AKL。4T-B50CL1。4T-B55CL1。4T-B60AK1。4T-B60CN1。HDMIタイプA規格が搭載された機器に対応しております。すべての対応機種を記載できていない場合がございます。色ブラックケーブル長(m)1コネクタ形状HDMI(A)オス - HDMI(A)オスプラグ金メッキケーブル種類スタンダードケーブルタイプHDMI2.0対応 HDMI A-HDMI A ケーブル変換タイプオス-オス
SparkFun High Precision Temperature Sensor - TMP117 Qwiic
SPARKFUN¥4,898税込¥5,3881個26日以内出荷。Description。The SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!。To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun High Precision TMP117 Hookup Guide。Features。Uses I2C interface(Qwiic-enabled)。Four selectable addresses。0x48(default), 0x49, 0x4A, 0x4B。16-bit resolution, 0.0078℃。High accuracy, digital temperature sensor。±0.1℃(max)from ?20℃ to 50℃。±0.15℃(max)from ?40℃ to 70℃。±0.2℃(max)from ?40℃ to 100℃。±0.25℃(max)from ?55℃ to 125℃。±0.3℃(max)from ?55℃ to 150℃。Operating temperature range。-55℃ to +150℃。Operating voltage range。1.8V to 5.5V。Typically 3.3V if using the Qwiic cable。Low power consumption。3.5μA(1-Hz conversion cycle)。150nA(shutdown current)。Programmable operating modes。Continuous, one-shot, and shutdown。Programmable temperature alert limits。Selectable averaging for reduced noise。Digital offset for system correction。NIST traceability。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Datasheet(TMP117)。Arduino Library。GitHub Hardware Repoアズワン品番67-0427-10
JIS規格準拠油圧シリンダ/複動:片ロッド(14MPa) オートスイッチ付
SMC¥45,980~税込¥50,578~1個30日以内出荷・クッションパッキン方式のクッション機構を採用。ストロークエンドでの 衝撃を低減。耐久性向上。 ・ロッドカバーは分解、組立が容易な分割構造。 ・オートスイッチ付(CHD2シリーズ:CHD2E、CHD2EW、CHD2F、CHD2FW、 CHD2G、CHD2H)
JIS規格準拠油圧シリンダ/複動・片ロッド CH2シリーズ CH2HTC50C
SMC¥36,980税込¥40,6781個30日以内出荷ストローク(mm)200シリーズ(H) ステンレス:14MPaチューブ内径(Φmm)50ロッド先端金具(A) ナット付ロッド径の寸法系列(C) C系列ポート・クッションバルブ位置(-) ポート上 クッションバルブ右
JIS規格準拠油圧シリンダ/複動:片ロッド(14MPa) (CH2GLA~)
SMC¥37,980税込¥41,7781個30日以内出荷・クッションパッキン方式のクッション機構を採用。ストロークエンドでの 衝撃を低減。耐久性向上。 ・ロッドカバーは分解、組立が容易な分割構造。 ・オートスイッチ付(CHD2シリーズ:CHD2E、CHD2EW、CHD2F、CHD2FW、 CHD2G、CHD2H)シリーズ(G) 鉄:14MPa
JIS規格準拠油圧シリンダ/複動:片ロッド(14MPa) (CH2HF~)
SMC¥27,980税込¥30,7781個30日以内出荷・クッションパッキン方式のクッション機構を採用。ストロークエンドでの 衝撃を低減。耐久性向上。 ・ロッドカバーは分解、組立が容易な分割構造。 ・オートスイッチ付(CHD2シリーズ:CHD2E、CHD2EW、CHD2F、CHD2FW、 CHD2G、CHD2H)
JIS規格準拠油圧シリンダ/複動:片ロッド(3.5MPa) (CH2ETC~)
SMC¥32,980税込¥36,2781個30日以内出荷・クッションパッキン方式のクッション機構を採用。ストロークエンドでの 衝撃を低減。耐久性向上。 ・ロッドカバーは分解、組立が容易な分割構造。 ・オートスイッチ付(CHD2シリーズ:CHD2E、CHD2EW、CHD2F、CHD2FW、 CHD2G、CHD2H)シリーズ(E) アルミ合金:3.5MPa
CH2EW/CH2FW - JIS規格準拠油圧シリンダ 複動:両ロッド(CH2FWLA50C)
SMC¥48,980税込¥53,8781個30日以内出荷シリーズ(F) ステンレス 7 MPaチューブ内径(Φmm)50ナット(A) ロッド先端ナット付磁石内蔵有無(-) 磁石なしロッド径の寸法系列(C) C系列ロッド径ポート・クッションバルブ位置(-) ポート上 クッションバルブ右
CH2E/CH2F/CH2G/CH2H - JIS規格準拠油圧シリンダ 複動:片ロッド(CH2HLA50C)
SMC¥29,980税込¥32,9781個30日以内出荷シリーズ(H) ステンレス 14 MPaチューブ内径(Φmm)50磁石内蔵有無(-) 磁石なしロッド径の寸法系列(C) C系列ロッド径ポート・クッションバルブ位置(-) ポート上 クッションバルブ右
CH2E/CH2F/CH2G/CH2H - JIS規格準拠油圧シリンダ 複動:片ロッド(CH2FB50C)
SMC¥33,980税込¥37,3781個30日以内出荷シリーズ(F) ステンレス 7 MPaチューブ内径(Φmm)50磁石内蔵有無(-) 磁石なしロッド径の寸法系列(C) C系列ロッド径ポート・クッションバルブ位置(-) ポート上 クッションバルブ右
CH2E/CH2F/CH2G/CH2H - JIS規格準拠油圧シリンダ 複動:片ロッド(CH2FFA50C)
SMC¥27,980~税込¥30,778~1個30日以内出荷シリーズ(F) ステンレス 7 MPaチューブ内径(Φmm)50磁石内蔵有無(-) 磁石なしロッド径の寸法系列(C) C系列ロッド径
CH2E/CH2F/CH2G/CH2H - JIS規格準拠油圧シリンダ 複動:片ロッド(CH2EB50C)
SMC¥29,980税込¥32,9781個30日以内出荷シリーズ(E) アルミ合金 3.5 MPaチューブ内径(Φmm)50磁石内蔵有無(-) 磁石なしロッド径の寸法系列(C) C系列ロッド径
CH2E/CH2F/CH2G/CH2H - JIS規格準拠油圧シリンダ 複動:片ロッド(CH2FFB50C)
SMC¥33,980税込¥37,3781個30日以内出荷シリーズ(F) ステンレス 7 MPaチューブ内径(Φmm)50磁石内蔵有無(-) 磁石なしロッド径の寸法系列(C) C系列ロッド径
CH2E/CH2F/CH2G/CH2H - JIS規格準拠油圧シリンダ 複動:片ロッド(CH2ELB50C)
SMC¥29,980税込¥32,9781個30日以内出荷シリーズ(E) アルミ合金 3.5 MPaチューブ内径(Φmm)50磁石内蔵有無(-) 磁石なしロッド径の寸法系列(C) C系列ロッド径
JIS規格準拠油圧シリンダ/複動:片ロッド(7MPa) CH2FT
SMC¥32,980税込¥36,2781個30日以内出荷・クッションパッキン方式のクッション機構を採用。ストロークエンドでの 衝撃を低減。耐久性向上。 ・ロッドカバーは分解、組立が容易な分割構造。 ・オートスイッチ付(CHD2シリーズ:CHD2E、CHD2EW、CHD2F、CHD2FW、 CHD2G、CHD2H)シリーズ(F) ステンレス 7 MPa磁石内蔵有無(-) 磁石なし
JIS規格準拠油圧シリンダ/複動:片ロッド(7MPa) CH2FF
SMC¥39,980税込¥43,9781個30日以内出荷・クッションパッキン方式のクッション機構を採用。ストロークエンドでの 衝撃を低減。耐久性向上。 ・ロッドカバーは分解、組立が容易な分割構造。 ・オートスイッチ付(CHD2シリーズ:CHD2E、CHD2EW、CHD2F、CHD2FW、 CHD2G、CHD2H)