用途中空壁用建築内装の軽量鋼間柱や、壁面を壊さずに取付が可能下穴から水平に差し込んで、壁裏側の本体が垂直に立ち、壁面と取付物をしっかり固定することができる。寸切ボルトでもOK用途給排水・ガス工事:衛生器具・ガス給油管配管支持など冷暖房工事:エアコン・ダクト工事支持など電気工事:集合計器盤、メーター盤、メーターボックス、照明器具、VEモール、メタリックモールボックスなど建築工事:内装間仕切り、アコーディオンレール取付、通路・階段手受け金具の取付などセット内容(各10個)パットアンカー 、ワッシャー材質本体・ワッシャー:SUS304質量(g)40ドリル径(Φmm)(下穴):22本体寸法(mm)17×16.5×75ボルト(mm)W3/8×75以上(推奨)取付可能厚(mm)(壁+取付物):寸切りボルト 50以上(推奨)最大引抜強度KN(kgf)1.08(110)ワッシャー外径(mm)36