材質丸リング:樹脂製種類非照光式保護構造IP65ボタン形状キノコ(大形)端子形状ねじ端子フレーム丸フレーム定格絶縁電圧(V)AC/DC600動作方式モメンタリ端子ねじ角ワッシャ付M3.5プラス・マイナス両用ねじ(セルフアップ式)保存温度(℃)-40~80絶縁抵抗(MΩ)100以上(DC500Vメガーにて)相対湿度45~85%RH(-5~40℃にて)(ただし、氷結、結露なきこと)使用周囲温度(℃)-20~70(ただし、氷結、結露なきこと)取付穴径(Φmm)22.3/25.5機械的耐久性500万回以上短絡保護装置Fuse 15A条件付短絡電流1000A定格インパルス耐電圧(kV)6汚染度(使用環境)3耐衝撃(m/s2)誤動作:100、耐久性:500耐振動共振試験:複振幅0.1mm 周波数10~55Hz、定振動耐久試験:複振幅3.0mm 周波数16.7Hz開閉頻度(回/時)1200(使用率40%)耐電圧(V/min)充電部対アース間・異極充電部間:AC2500ボタン部寸法(mm)Φ40