Arduino UNOのRevision 3(R3)。旧UNOと比べて、RESETピン脇にIOREFピン、AREFピン脇にSDAピン・SCLピンを追加。USBインターフェースにATmega16U2を搭載し、さらにスケッチの転送速度が速くなりました。メインチップはAVR(ATmega328)を使用。
種類工作キット
メモリー(フラッシュ)32K
仕様メインチップ:ATmega328、デジタルI/Oピン:14 (6 PWM出力)、クロック:16MHz
アナログ入力6
動作電圧7~12V
1台
¥6,998
税込¥7,698
当日出荷
Arduino MEGA2560のRevision 3(R3)。USBインターフェースにATmega16U2を搭載し、さらにスケッチの転送速度が速くなりました。UNO R3と同様にRESETピン脇にIOREFピン、AREFピン脇にSDAピン・SCLピンを追加。メインチップはAVR(ATmega2560)を使用。デジタル入出力は54ピン。
種類工作キット
メモリー(フラッシュ)256K
仕様メインチップ:ATmega2560、デジタルI/Oピン:54 (14PWM出力)、クロック:16MHz
アナログ入力16
動作電圧7~12V
1台
¥11,980
税込¥13,178
当日出荷
フィジカルコンピューティングボードArduino UNO Rev3のAVRマイコンがフラットパッケージになったバージョン。マイコンの形状が違うだけなので、Arduino UNO Rev3と同様に使用できます。
種類工作キット
メモリー(フラッシュ)32KB(うち0.5KBはブートローダーで使用)
仕様メインチップ:ATmega328、デジタルI/Oピン:14(うち6ピンはPMW出力可能)、アナログ入力ピン:6、SRAM:2KB、EEPROM:1KB、クロック:16MHz
出力電流(mA)DC/40(I/Oピン)、50(3.3Vピン)
動作電圧5V
入力電圧(V)7~12(推奨)
1台
¥6,198
税込¥6,818
当日出荷
Arduinoの主力製品「Arduino Uno」のR4(リビジョン4)です。R3までは8 bitマイコンのATMega328PをMCUとして搭載していましたが、R4ではルネサスの32 bitマイコン RA4M1を搭載しています。一方でフォームファクタや5 Vの動作電圧はR3から引き継ぎ、各種シールドもほぼそのままお使いいただけます。(※一部サードパーティ製のシールドは互換性がないこともあります)
仕様●USBコネクタ:USB-C(電源/プログラミング両用)●ピン数:14xデジタルI/O、6xアナログ入力、1xDAC、6xPWM●メモリRA4M1:256KB ROM、32KB RAM●ロジック電圧:(RA4M1)5V●入力電圧範囲(VIN):6~24V●動作速度RA4M1:48MHz
寸法(幅W×奥行D)(mm)68.85×53.34
関連資料(2.2MB)
通信インターフェースUART、I2C、SPI、CAN 各1系統
コントローラルネサスエレクトロニクス RA4M1
1台
¥4,998
税込¥5,498
当日出荷
書籍掲載の実験をほぼ網羅する書籍+マイコンボード+部品セットの第2弾!書籍「Arduinoをはじめよう 第3版」で紹介されている学習/実験ができる書籍+Arduino UNO+部品のセットです。書籍以外を収納できるケースも付いているので携帯に便利です。「これからArduinoを始めたい」という方におすすめです。
セット内容ArduinoUnoRev3×1、USBA-B1m×1、書籍:Arduinoをはじめよう第3版×1、LEDΦ5mm赤/OSR5PA5201A-VW(GL5HD44の代わり)×1、ブレッドボードKH-102×1、ジャンプワイヤーキットBBJ-65×1、カーボン抵抗1/4W5%10kΩ×5、超小型タクトスイッチ(0.7mmタイプ)PT6601×1、カーボン抵抗1/4W5%220Ω×5、CdSセル/光センサー(Φ10mm)/SEN-5003×1、LEDΦ5mmマルチカラー/RT5-5818RGBW-B×1、LEDΦ5mm赤/L-513ET×1、LEDΦ5mm緑/L-513GT×1、LEDΦ5mm青/AL-513B7T-002×1、I2Cバス接続リアルタイムクロックモジュール/Rtc612_1307_13SP×1、基板用リレー2回路2接点/G5V-2DC5V×1、Nch-MOSFET/2N7000×1、スイッチングダイオード/1N4148×2、温湿度センサ/DHT11×1
1台
¥10,980
税込¥12,078
当日出荷
入門者向けセットです。
種類工作キット
セット内容書籍:Arduinoをはじめよう 第3版×1、Arduino Leonardo×1、USBケ-ブル:A-microB(1m)×1、ブレッドボード(KH-102)×1、ジャンプワイヤーキット(BBJ-65)×1、カーボン抵抗(1/4W 5% 10kΩ)×5、超小型タクトスイッチ(0.7mmタイプ)(PT6601)×5、カーボン抵抗(1/4W 5% 220Ω)×5、CdSセル/光センサー(Φ10mm)(SEN-5003)×1、LED 5mm赤(GL5HD44)×1、LEDΦ5mmマルチカラー(RT5-5818RGBW-B)×1、LEDΦ5mm赤(L-513ET)×1、LEDΦ5mm緑(L-513GT)×1、LEDΦ5mm青(AL-513B7T-002)×1、I2Cバス接続リアルタイムクロックモジュール(Rtc612-1307-13SP)×1、基板用リレー2回路2接点(G5V-2 DC5V)×1、Nch-MOSFET(2N7000)×1、スイッチングダイオード(1N4148)×2、温湿度センサ(DHT11)×1
1セット
¥11,980
税込¥13,178
当日出荷
種類両面
ピッチ(mm)2.54
材質(基板)ガラスエポキシ
穴径(Φmm)0.9
パターンドットパターン
ボードの裏側をショートから保護&ドレスアップ!4穴タイプのArduino UNOサイズ互換ボード(例:Genuino 101など)であれば、どのボードでも使用できるシンプルなアクリルベースです。スペーサーやゴム足など取りつけ金具も付属しています。
種類工作キット
付属品アクリル板(保護紙付き)×1枚、六角スペーサー×4個、トラスネジ×4個、ナット×2個、ゴム足×4個
1台
¥569
税込¥626
当日出荷
高性能な32ビットのARM Cortex-M3マイコン「Atmel SAM3X8E」を搭載したフィジカルコンピューティングボード。ボードサイズはArduino MEGAと同じ。デジタルI/Oピンは54本、アナログ入力は12チャンネル。クロック周波数は84MHz。
種類工作キット
メモリー(フラッシュ)512K(ユーザーにて全容量使用可能)
仕様MCU:Atmel AT91SAM3X8E ARM Cortex-M3 32bit、デジタルI/Oピン:54(うち12本はPWM出力可能)、アナログ入力ピン:12、アナログ出力ピン:2(DAC)、全I/Oピンの合計最大出力電流:130mA、3.3Vピンの最大電流:800mA、5Vピンの最大電流:800mA、SRAM:96kB(64kBと32kB)、クロック:84MHz
動作電圧3.3V
入力電圧(V)7~12(推奨)、7~20(定格範囲)
1台
¥12,980
税込¥14,278
当日出荷
Arduino UNO R4 WiFiは、ルネサスRA4M1マイクロコントローラの演算性能とEspressif ESP32-S3ワイヤレス接続機能を組み合わせたマイコンボードです。その他、12×8ドットのLEDマトリックス、Qwiicコネクタ(I2C)、リアルタイムクロックなどを備え、次なるプロジェクトで必要となるニーズをすべてカバーすることができます。既存のプロジェクトを簡単にアップグレードし、ワイヤレス接続機能を追加できるだけでなく、初めてのプロジェクトについても創造力を発揮するために必要なものがすべて揃っています。※TELEC認証(技適)取得済み:(工事設計認証)201-230385。 ※ESP32-S3-MINI-1モジュールとして認証取得
仕様動作速度:【ESP32-S3】最大240MHz【RA4M1】48MHz
寸法(幅W×奥行D)(mm)68.85×53.34
メモリー【ESP32-S3】384KB ROM、512KB RAM【RA4M1】256KB ROM、32KB RAM
ピン数(ピン)14xデジタルI/O、6xアナログ入力、1xDAC、6xPWM
ロジック供給電圧(V)(RA4M1)5、(ESP32)3.3
入力電圧範囲(V)(VIN)6~24
関連資料(16.33MB)
通信インターフェースUART、I2C、SPI、CAN 各1系統
コントローラルネサスエレクトロニクス RA4M1
USBUSB-C(電源/プログラミング両用)
1台
¥7,198
税込¥7,918
当日出荷
仕様●シリーズ名:Arduino●種別:シールド●主機能:モータードライバー●シールドコネクタ:-●マイコン:-●主要チップ:-●マイコン電圧:-●シリーズ名:Arduino
アズワン品番68-2025-52
1個
¥8,298
税込¥9,128
翌々日出荷
メインチップにATmega32u4を搭載したフィジカルコンピューティングI/Oモジュール。ピンソケット、ICSPヘッダ、DCジャックを搭載。USBコネクタはMicroUSBタイプ。
種類完成品
メモリー(フラッシュ)32KB
仕様マイクロコントローラ:ATmega32u4、デジタルI/Oピン:20、PWMチャンネル:7、アナログ入力ピン:12、SRAM:2.5kB、EEPROM:1kB、クロックスピード:16MHz
動作電圧5V
入力電圧(V)7~12
1台
¥6,998
税込¥7,698
当日出荷
Uno本体付きで、いろいろなセンサー用のソフトを使用可能です。
KeyestudioのWebページからソフトをダウンロードできます。
接続Arduino標準
アズワン品番4-4169-01
コンポーネント48種
1セット
¥16,980
税込¥18,678
当日出荷
Description。Turn your ideas into a reality quickly with the new Arduino Nano Every。This small, robust and powerful board has the same classic Nano footprint loved worldwide. It can be programmed with the easy to use Arduino IDE available offline an
アズワン品番67-0422-87
1個
¥5,098
税込¥5,608
翌々日出荷
Description。The Teensy is an amazing and compact development platform in breadboard friendly form factor, but what if you could incorporate it into the Arduino architecture? The Teensy Arduino Shield Adapter allows you to attach your Teensy and utilize your favorite Arduino shields without the requirement of breadboard or any complicated wiring. Needless to say, the Teensy Arduino Shield Adapter is useful tool for upgrading all of your existing Arduino projects to more powerful controller!。As we stated before, the Teensy Arduino Shield Adapter provides basic Arduino compatibility with your run-of-the-mill shield but there are few other fun features that we've added on, as well. These features include Real Time Clock(RTC)battery, JST battery connector, 4-12V barrel jack connector, an ICSP header, and more. Because this board is simply an adapter, there is no special programming required to start working with the adapter. You will, however, need to program the Teensy for any Arduino shield you'd like to work with.。While the adapter design can fit the Teensy LC footprint, it has been designed to fully utilize the features of the Teensy 3.1. Not all of the features available on the adapter are compatible with the LC so please be sure to check the Hookup Guide in the。Documents。section below to ensure functionality for your project. Please keep in mind that this adapter may be incompatible with some 5V Arduino shields. Please check our hookup guide for more information.。Note:The Teensy Arduino Shield Adapter comes as kit and will need to be soldered together.。Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Features。Arduino R3 Interface。Real Time Clock Battery。JST Battery Connector。Barrel Jack。I2C Jumpers。ICSP Header。DAC Pin Header
アズワン品番67-0424-36
1個
¥3,798
税込¥4,178
翌々日出荷
従来のArduino Nanoと同サイズで、コントローラをATmega4809に刷新した新型のArduino Nano EVERYです。メモリサイズを中心に性能が拡張されています。ヘッダーピン実装済み。
仕様●3.3 Vピン最大電流:50 mA●CPU Flash Memory:48 KB●I/Oピン最大電流:20 mA●SRAM:6KB●動作周波数:20 MHz●外部入力電源電圧(推奨):7~12 V
寸法(mm)45×18
使用CPUATMega4809
動作電圧(V)5
1台
¥3,998
税込¥4,398
当日出荷
。Description。The SparkFun Inventor's Kit(SIK)for Arduino Uno is a great way to get started with programming and hardware interaction with the Arduino programming language. The SIK includes everything you need to complete five overarching projects consisting of 16 interconnected circuits that teach everything from blinking an LED to reading sensors. The culminating project is your very own autonomous robot! No previous programming or electronics experience is required to use this kit.。The online guide contains step-by-step instructions with circuit diagrams and hookup tables for building each project and circuit with the included parts. Full example code is provided, new concepts and components are explained at point of use, and troubleshooting tips offer assistance if something goes wrong.。The kit does not require any soldering and is recommended for beginners ages 10 and up who are looking for an Arduino starter kit. For SIK version 4.1 we took an entirely different approach to teaching embedded electronics. In previous versions of the SIK, each circuit focused on introducing a new piece of technology. With SIK v4.1, components are introduced in the context of the circuit you are building, and each circuit builds upon the last, leading up to a project that incorporates all of the components and concepts introduced throughout the guide. With new parts and a completely new strategy, even if you've used the SIK before, you're in for a brand-new experience!。This version of the SIK replaces the SparkFun RedBoard Qwiic with the Arduino Uno(SMD version)and comes without the SIK guidebook and carrying case. With these components being swapped and removed, we were able to reduce the overall size and weight of the kit, making shipping cheaper and easier for anyone ordering internationally.。Note:As stated above, this SIK does NOT include a carrying case or print guidebook.。Get Started With the SparkFun Inventor's Kit v4.1 Experiment Guide。Examples。Project 1:Light。Circuit 1A:Blinking an LED。Circuit 1B:Potentiometer。Circuit 1C:Photoresistor。Circuit 1D:RGB Night-Light。Project 2:Sound。Circuit 2A:Buzzer。Circuit 2B:Digital Trumpet。Circuit 2C:"Simon Says" Game。Project 3:Motion。Circuit 3A:Servo Motors。Circuit 3B:Distance Sensor。Circuit 3C:Motion Alarm。Project 4:Display。Circuit 4A:LCD "Hello, World!"。Circuit 4B:Temperature Sensor。Circuit 4C:"DIY Who Am I?" Game。Project 5:Robot。Circuit 5A:Motor Basics。Circuit 5B:Remote-Controlled Robot。Circuit 5C:Autonomous Robot
アズワン品番67-0424-34
1個
¥28,980
税込¥31,878
翌々日出荷
ワイヤー、ジャンパー、LEDなどの電子部品のスターターキットです。
接続Arudino標準
アズワン品番4-4137-01
1個
¥1,698
税込¥1,868
当日出荷
Arduino用のイーサネッシールドで、Arduino UNOや、Arduino MEGA 2560にオンボードするだけで簡単に10/100BASE-Tのイーサネット機能を追加できます。イーサネットコントローラーにW5500、microSDカードスロットを搭載。PoE(Power Over Ethernet)無しタイプです。
種類工作キット
仕様IEEE802.3af準拠、イーサネットコントローラ:W5500、接続速度:10/100Mb、W5500とSDカードにはSPIで通信、PoE(Power Over Ethernet)無しタイプ
動作電圧5V
1台
¥8,898
税込¥9,788
当日出荷
ArduinoIDEで開発可能 小型のArduino互換基板。ブートローダーが書かれています。USBケーブルのみでスケッチを書き込めます。Groveコネクタ実装可能、さまざまなセンサーやLEDなどのデバイスをすぐに接続でき、。電子工作やプロトタイプがすぐに作成可能です。Groveコネクタは付属します。
仕様●CPU Flash Memory:16KB●SRAM:2KB●アナログIN:10本●アナログOUT:7本●デジタルIO:16本●動作周波数:最大20Mhz
寸法(mm)20.3×43.8
使用CPUATtiny1616
1台
¥1,398
税込¥1,538
当日出荷
ArduinoUno互換です。
接続Arduino標準
アズワン品番4-4171-01
1セット
¥3,998
税込¥4,398
当日出荷
。Description。Arduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).。The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.。Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!。The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.。In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.。The other is a not connected and is reserved for future purposes.。The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.。Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!。Features。ATmega2560 microcontroller。Input voltage - 7-12V。54 Digital I/O Pins(14 PWM outputs)。16 Analog Inputs。256k Flash Memory。16Mhz Clock Speed
アズワン品番67-0349-13
1個
¥15,980
税込¥17,578
33日以内出荷
Arduino本体です。
接続EasyPlug
アズワン品番4-4151-01
1セット
¥4,398
税込¥4,838
当日出荷
Description。If you're ready to step your Arduino game up from older 8-bit/16MHz microcontrollers, the SparkFun SAMD21 Dev Breakout is a great landing spot. The SparkFun SAMD21 Dev Breakout is an Arduino-sized breakout for the Atmel ATSAMD21G18, a 32-bi
アズワン品番67-0422-19
1個
¥8,798
税込¥9,678
翌々日出荷
Description。The SparkFun 3.3V FTDI Starter Kit gives you just what you need to get started with FTDI FT232RL USB to serial IC. The pinout of the included board matches the FTDI cable standard to work with official Arduino and cloned 3.3V Arduino boards. It can also be used for general serial applications. The major difference with this board is that it brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto reset any Arduino board that has the reset pin brought out to a 6-pin connector.。The SparkFun FTDI Basic Breakout was designed to decrease the cost of Arduino development and increase ease of use(the auto-reset feature rocks!). Our Arduino Pro and LilyPad boards use this type of connector.。The included cable is a USB 2.0 type B to Mini-B 5-pin black cable.
アズワン品番67-0424-75
1個
¥4,798
税込¥5,278
翌々日出荷
。Description。This is SparkFun Beefy 3 FTDI Basic Breakout for the FTDI FT231X USB to serial IC. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards. It can also be used for general serial applications. Built upon the same foundation as our 3.3V SparkFun FTDI Basic Breakout, the Beefy 3 is equipped with an AP2112K voltage regulator making this FTDI basic breakout board capable of handling a current load of up to 600 mA! With the addition of a more "Beefy" voltage regulator your will now be able to power a 3.3V project directly from the FTDI. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards.。This board brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto reset any Arduino board that has the reset pin brought out to a 6-pin connector. The pins labeled BLK and GRN correspond to the colored wires on the FTDI cable. The black wire on the FTDI cable is GND, green is DTR. Use these BLK and GRN pins to align the FTDI basic board with your Arduino target.。There are pros and cons to the FTDI Cable vs the FTDI Basic. This board has TX and RX LEDs that allow you to actually see serial traffic on the LEDs to verify if the board is working, however this board now requires a Micro-B USB cable. The FTDI Cable is well protected against the elements, but is large and cannot be embedded into a project as easily. The FTDI Basic uses DTR to cause a hardware reset where the FTDI cable uses the RTS signal.。This board was designed to decrease the cost of Arduino development and increase ease of use(the auto-reset feature rocks!). Our Arduino Pro and LilyPad boards use this type of connector.
アズワン品番67-0430-06
1個
¥4,998
税込¥5,498
翌々日出荷
Description。Robots are fun, and Arduinos are easy. So wouldn't it be nice if there were kit that included everything you need to get your Arduino device set up to control simple two-motor-circuit buddy? The SparkFun Ardumoto Shield Kit is perfect for any robot enthusiast and includes an Ardumoto Shield, as well as pairs of tires, motors, connectors and wires. And, of course, it's all stuffed in classic SparkFun red box(which may come in handy as robot chassis).。The Ardumoto Shield is an easy-to-use dual-motor controller for Arduino. Combined with an Arduino, the Ardumoto makes fantastic controller platform for RC vehicles or even small autonomous robots. At the heart of the Ardumoto --- the big, black chip right in the middle --- is an L298, one of our favorite dual-channel motor drivers around, capable of driving up to 2A per channel. The board takes its power from the same Vin line as the Arduino board and includes blue and yellow LEDs to indicate active direction. All driver lines are diode protected from back EMF.。Note:The motors included with this kit are not compatible with the Wheel Encoder kit. Sorry for the inconvenience.。Get Started with the SparkFun Ardumoto Kit Guide
アズワン品番67-0424-09
1個
¥9,398
税込¥10,338
翌々日出荷
Description。The SparkFun ProDriver makes it easy to start developing with the TC78H670FTG bipolar stepper motor driver from Toshiba! Latch terminals provide instant solder-less connections to every feature offered. Use our extensive Arduino Library w
アズワン品番67-0426-39
1個
¥5,498
税込¥6,048
翌々日出荷
Description。The SparkFun ProtoShield Kit lets you customize your own Arduino shield using whatever circuit you can come up with and then test it to make sure everything is working the way it should! The SparkFun ProtoShield Kit is based off the Arduino R3's footprint that allows you to easily incorporate it with favorite Arduino-based device.。One of our favorite features with this version of the ProtoShield Kit is the solderable-like breadboard prototyping area! Half of this area was designed with a breadboard in mind. On the underside of the shield you will be able to see open jumper pads between each through hole to make a connection like a breadboard. Once you add a component, simply add a solder jumper between holes to make a connection. For those that prefer the standard prototyping pads, we left the other side(near the BlueSMiRF and Serial UART ports)as is.。We have also moved the prototype testing components(those used to make sure your circuit works effectively)off of the "mainland" of the shield and onto a ProtoSnap styled, removable PCB. On this test area you will find soldering areas for the two yellow 3mm LEDs(as well as pins to control and power them), two 330 Ohm resistors, a 10K Ohm resistor, and a pushbutton.。Note:。Since this product is a kit, assembly and a basic knowledge of soldering will be required. The SparkFun ProtoShield Kit does not come pre-assembled.。Get Started With the SparkFun ProtoShield Kit Guide。Features。Arduino R3 Footprint。Soldering Kit。Solderable-Like Breadboard。BlueSMiRF or Comparable 6-pin Pins。Detachable Test Area
アズワン品番67-0422-25
1個
¥4,498
税込¥4,948
翌々日出荷
。Description。Think of the RedBoard Artemis as just another Arduino... That has BLE. And one megabyte of flash. And runs at less than 1mA. Oh, and it can run TensorFlow models. Ya, that too. The RedBoard Artemis takes the incredibly powerful Artemis module from SparkFun and wraps it up in an easy to use and familiar Uno footprint. We've written an Arduino core from scratch to make programming the Artemis as familiar as。Serial.begin(9600)。. Time-to-first-blink is less than five minutes.。The RedBoard Artemis has the improved power conditioning and USB to serial that we've refined over the years on our RedBoard line of products. A modern USB-C connector makes programming easy. A Qwiic connector makes I2C easy. The RedBoard Artemis is fully compatible with SparkFun's Arduino core and can be programmed easily under the Arduino IDE. We've exposed the JTAG connector for more advanced users who prefer to use the power and speed of professional tools. We've added a digital MEMS microphone for folks wanting to experiment with always-on voice commands with TensorFlow and machine learning. We've even added a convenient jumper to measure current consumption for low power testing.。With 1MB flash and 384k RAM you'll have plenty of room for your sketches. The on-board Artemis module runs at 48MHz with a 96MHz turbo mode available and with Bluetooth to boot!。The SparkFun RedBoard Artemis is a great platform to 'kick the tires' of this amazing module. If you're interesting in testing out the full capabilities of the SparkFun Artemis module or if you're looking for more compact solution, be sure to checkout our ATP and Nano versions of the Artemis line.。Get Started With the SparkFun Artemis RedBoard Guide。Features。Arduino Uno R3 Footprint。1M Flash / 384k RAM。48MHz / 96MHz turbo available。24 GPIO - all interrupt capable。21 PWM channels。Built in BLE radio。10 ADC channels with 14-bit precision。2 UARTs。6 I2C buses。4 SPI buses。PDM Interface。I2S Interface。Qwiic Connector
アズワン品番67-0422-82
1個
¥6,698
税込¥7,368
翌々日出荷
Description。The SparkFun LTE CAT M1/NB-IoT Shield equips your Arduino or Arduino-compatible microcontroller with access to data networks across the globe. This shield adds wireless, high-bandwidth cellular functionality to your IoT project while maintaining low power consumption and small footprint. The SparkFun LTE CAT M1/NB-IoT Shield is based off the Arduino R3's footprint that allows you to easily incorporate it with favorite Arduino-based device.。At the heart of the LTE Cat M1/NB-IoT shield is u-blox SARA-R410M-02B LTE Cat M1/NB-IoT modem. Cat M1(Category M1)and NB-IoT(Narrowband IoT)are both Low Power Wide Area Network(LPWAN)technologies that are designed to provide cellular communication to small IoT devices. They operate on LTE network bands just like most smartphones, and should be supported by most cellular network carriers. The u-blox SARA-R4 module communicates over UART via simple AT command set. We've provided library to help you get started with everything from sending SMS text messages to communicating with servers over TCP/IP connection. Additionally, both the module and library support an I2C GPS interface via Qwiic connector, so you can plug in u-blox GPS module and start remotely tracking your project.。Each SparkFun LTE CAT M1/NB-IoT Shield also includes ceramic, Molex 1462000001 SMD antenna. The antenna has gain of 3.8dBi around 1.7GHz to 2.7GHz. However, if you would prefer to use an external antenna, we have provided U.FL connector that can be utilized by simply slicing through jumper with hobby knife.。Please be aware that there are few extra parts required to get this shield fully functioning, other than an Arduino-based device. First, you'll need to supply your own SIM card, such as this one from Hologram(we do also offer this shield with an included one as well)and your own headers which will need to be soldered on.。Note:。Be sure to check the。Hardware Overview。section in the Hookup Guide for compatible GPS modules. The onboard Qwiic connector is only designed to support u-blox-based GPS modules. It does not support any other GPS modules or sensors. We are continuing to add more modules so be sure to check back every so often to find out more!。Need custom board?。This component can be found in SparkFun's La Carte board builder. You can have custom design fabricated with this component and your choice of hundreds of other sensors, actuators and wireless devices delivered to you in just few weeks.。Get Started with the SparkFun LTE CAT M1/NB-IoT Shield Guide。Documents。Schematic。Eagle Files。Hookup Guide。Datasheets。SARA-R4。Ceramic Antenna。SARA-R4 AT Command Set。Arduino Library。GitHub
アズワン品番67-0420-75
1個
¥26,980
税込¥29,678
翌々日出荷
Description。The SparkFun LTE CAT M1/NB-IoT Shield with Hologram SIM Card equips your Arduino or Arduino-compatible microcontroller with access to data networks across the globe without needing to provide your own subscriber identity module. This shield adds wireless, high-bandwidth cellular functionality to your IoT project while maintaining low power consumption and a small footprint. The SparkFun LTE CAT M1/NB-IoT Shield is based off the Arduino R3's footprint that allows you to easily incorporate it with favorite Arduino-based device.。At the heart of the LTE Cat M1/NB-IoT shield is a u-blox SARA-R410M-02B LTE Cat M1/NB-IoT modem. Cat M1(Category M1)and NB-IoT(Narrowband IoT)are both Low Power Wide Area Network(LPWAN)technologies that are designed to provide cellular communication to small IoT devices. They operate on LTE network bands just like most smartphones, and should be supported by most cellular network carriers. The u-blox SARA-R4 module communicates over a UART via a simple AT command set. We've provided a library to help you get started with everything from sending SMS text messages to communicating with servers over a TCP/IP connection. Additionally, both the module and library support an I2C GPS interface via a Qwiic connector, so you can plug in a u-blox GPS module and start remotely tracking your project.。Each SparkFun LTE CAT M1/NB-IoT Shield also includes a ceramic, Molex 1462000001 SMD antenna. The antenna has a gain of 3.8dBi around 1.7GHz to 2.7GHz. However, if you would prefer to use an external antenna, we have provided a U.FL connector that can be utilized by simply slicing through a jumper with a hobby knife.。Please be aware that you will need to supply and solder on your own headers before attaching it to your Arduino based device. Also, if you already have your own SIM, we also offer this shield without a card included.。Note:。Be sure to check the。Hardware Overview。section in the Hookup Guide for compatible GPS modules. The onboard Qwiic connector is only designed to support u-blox-based GPS modules. It does not support any other GPS modules or sensors. We are continuing to add more modules so be sure to check back every so often to find out more!。Get Started with the SparkFun LTE CAT M1/NB-IoT Shield Guide
アズワン品番67-0420-77
1個
¥27,980
税込¥30,778
翌々日出荷
。Description。The SparkFun ESP8266 Thing Starter Kit is a great place to start learning about the Internet of Things(IoT)! Inside this kit you will find a ESP8266 Thing, a Serial Basic Breakout to program it(and USB cable), jumper wires, breadboard, LEDs, and plenty of headers. We've also included a pair of stackable 10-pin headers as well as 40 regular headers to connect your Serial Basic Breakout to the Thing or breadboard. If you have ever been interested in learning about IoT, Arduino, and wireless solutions, the SparkFun ESP8266 Thing Starter Kit is a perfect place to start!。The SparkFun ESP8266 Thing is a breakout and development board for the ESP8266 WiFi SoC - a leading platform for Internet of Things(IoT)or WiFi-related projects. The Thing is low-cost and easy to use, and Arduino IDE integration can be achieved in just a few steps. We've made the ESP8266 easy to use by breaking out all of the module's pins, adding a LiPo charger, power supply, and all of the other supporting circuitry it requires.。Why the name? We lovingly call it the "Thing" due to it being the perfect foundation for your Internet of Things project. The Thing does everything from turning on an LED to posting data with datastream, and can be programmed just like any microcontroller. You can even program the Thing through the Arduino IDE by installing the ESP8266 Arduino addon.。Note:You may want to either use a second USB cable to power the board while programming or connect the solder jumper on the back of the board to provide power over the FTDI port.。Get Started with the SparkFun ESP8266 Thing Guide。Features。All module pins broken out。On-board LiPo charger/power supply。802.11 b/g/n。Wi-Fi Direct(P2P), soft-AP。Integrated TCP/IP protocol stack。Integrated TR switch, balun, LNA, power amplifier and matching network。Integrated PLLs, regulators, DCXO and power management units。Integrated low power 32-bit CPU could be used as application processor。+19.5dBm output power in 802.11b mode
アズワン品番67-0424-26
1個
¥8,898
税込¥9,788
翌々日出荷
Description。The A0 in the latest in Macchina's line of OBD-II interfaces. The A0 uses the power of the ESP32 BLE and WiFi module to allow for wireless access to the OBD-II port most modern cars have.。The Macchina A0 module plugs directly into the OBD-II port found in most modern cars and receives its power from the port. From there, one can interface with the device through a few different methods. The easiest is with software such as SavvyCAN, Torque Lite on Android. Besides getting all on board diagnostic information, you're able to control certain aspects of the car and create cool projects such as dash-mounted, shift lights. The A0 can also be programmed in the Arduino IDE, so there's plenty of possibilities to customize the device for what you want to do with your car!。Features。ODB-II compatibility with all modern cars(1996 or newer)。Pre-loaded with SavvyCAN for plug and play(wireless!)reverse engineering。WiFi and Bluetooth(R)Functionality。ESP32 Processor。Super bright RGB LED。CAN Communication Functionality。Programmable with the Arduino IDE
アズワン品番67-0423-39
1個
¥28,980
税込¥31,878
翌々日出荷
STマイクロ社のARMプロセッサSTM32 F4シリーズの評価基板です。手頃な価格でユーザーが柔軟に新しいアイデアや、その他のSTM32マイコンを使って性能・消費電力・特長など様々な組み合わせから選択し試作機の構築を試すことができます。搭載MCUはSTM32F401REです。開発環境はmbedに対応し、I/OコネクターにはArduinoのシールドを接続できます。STM32マイコン-LQFP64パッケージ。2タイプの拡張リソース。Arduino Uno Revision3 互換。全てのSTM32 I/Oへのフルアクセスの為のSTマイクロエレクトロニクス モルフォ拡張ピンヘッダー。mbed対応。SWDコネクター付ST-LINK/V2-1 デバッガ/プログラマー搭載。ST-LINK/V2-1単体としてキットを使用するためのモード選択スイッチ搭載。フレキシブル基板の電源装置。USB VBUS または 外部電源(3.3V、5V、7~12V)。省電力装置アクセスポイント。3つのLED。USB通信(LD1)、ユーザーLED(LD2)、電源LED(LD3)。ユーザーボタン・リセットボタン。USB性能:それぞれ異なるインタフェースをサポート。仮想COMポート。マスストレージ。デバッグポート。様々なサンプルソフトを含む総合的なフリーソフトウェア「HAL lubrary」付属。IARやKeil、GCCベースを含むIDE(統合開発環境)により幅広い選択肢をサポート
アズワン品番67-0435-17
1個
¥4,198
税込¥4,618
5日以内出荷
。Description。The SparkFun Level Shifting microSD Breakout is quite similar to the SparkFun microSD Transflash Breakout, but with the included level shifting hardware, this board allows you to utilize a microSD card at Arduino's SD library's top speed on a 5V system. With this small breakout board, that is not much bigger than your fingernail, adding mass storage to your project will never be easier.。This breakout is also a bit unique in that it level translates all of its outputs back to the level of the hardware it's connected to.。Get Started with the SparkFun Level Shifting microSD Guide
アズワン品番67-0422-22
1個
¥1,698
税込¥1,868
翌々日出荷
仕様●シリーズ名:-●種別:キット、部品セット●主機能:-●シールドコネクタ:-●マイコン:-●主要チップ:-●マイコン電圧:-●シリーズ名:-
アズワン品番68-2037-26
1個
¥33,980
税込¥37,378
7日以内出荷
Description。Are you low on I/O? No problem! The SX1509 Breakout is 16-channel GPIO expander with an I2C interface that means with just two wires, your microcontroller can interface with 16 fully configurable digital input/output pins. But the SX1509 can do so much more than just simple digital pin control. It can produce PWM signals, so you can dim LEDs. It can be set to blink or even breathe pins at varying rates. This breakout is similar to multiplexer or "mux," in that it allows you to get more IO from less pins. And, with built-in keypad engine, it can interface with up to 64 buttons set up in an 8x8 matrix.。Two headers at the top and bottom of the breakout board function as the input and control headers to the board. This is where you can supply power to the SX1509, and where your I2C signals SDA and SCL will terminate. GPIO and power buses are broken out in every-which direction, and configurable jumpers cover most of the rest of the board.。Since the I/O banks can operate between 1.2V and 3.6V(5.5V tolerant)independent of both the core and each other, this device can also work as level-shifter. The SX1509 breakout makes it easy to prototype so you can add more I/O onto your Arduino or I/O limited controller. We've even spun up an Arduino Library to get you started!。Features。Enable Direct Level Shifting Between I/O Banks and Host Controller。5.5V Tolerant I/Os, Up to 15mA Output Sink on All I/Os。Integrated LED Driver with Intensity Control。On-Chip Keypad Scanning Engine Supports Up to 8x8 Matrix(64 Keys)。16 Channels of True Bi-directional Style I/O。400kHz I2C Compatible Slave Interface
アズワン品番67-0419-88
1個
¥1,998
税込¥2,198
翌々日出荷
Description。Meet the Alchitry Ft Element Board! Alchitry Elements are expansion boards similar to Arduino shields or Raspberry Pi HATs that work with your Au and Au+ FPGA Development Boards. The Ft Element is equipped with four 50-pin board to board connectors on the underside and top of the board that snap to the Alchitry Au and Au(+)boards. It also adds a USB 3.0 200MB/s high speed interface to your Alchitry board stack via the USB-C connector.。Please note that this board is only functional with the higher end Au Au+ FPGA Dev boards that feature the Xilinx Artix 7.。Get Started with our Learning FPGA Tutorials。Features。USB-C connector w/ 200MB/s data rate to board to board connectors。For use with projects that require data transfer rates greater than standard on board USB to serial 12Mbaud
アズワン品番67-0423-43
1個
¥9,998
税込¥10,998
翌々日出荷
Description。We are quite familiar with seven-segment displays. We see them on our alarm clocks, ovens, and microwaves. By adding more segments to each digit you can display more than just numbers! Introducing the brand new SparkFun Qwiic Alphanumeric Display. These white fourteen-segment digits allow you display all sorts of numbers, characters, and symbols. With Qwiic, simply plug it in and go. No soldering, no figuring out which is SDA or SCL, and no voltage regulation or translation required!。The SparkFun Alphanumeric Display Arduino library makes printing strings to the display as easy as calling the print()function. With this library, you'll be able to send I2C commands to the VK16K33 LED driver chip to light up segments(including the decimal point or colon)and even scroll your string across the display. You can download the library through the Arduino library manager by searching 'SparkFun Alphanumeric Display' or you can get the GitHub repo as a .zip file and install the library from there.。The VK16K33 also supports I2C address configuration. Simply close a combination of the address jumpers on the back and you can communicate with up to four displays on the same bus. Our slim board design also features detachable stand off holes, vertical Qwiic connectors, and internal mounting holes.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Alphanumeric Display Hookup Guide。Features。White display。Operating Voltage:3.3V。Integrated RC oscillator。Maximum display segment numbers:128 patterns。13×3 matrix key scan circuit。16-step dimming circuit。I2C Addresses:0x70(0x71, 0x72, 0x73)。2x Qwiic connectors。2x Wall Mounting Points
アズワン品番67-0421-87
1個
¥2,298
税込¥2,528
翌々日出荷
関連キーワード
1
2
次へ