カテゴリ
- 制御機器(4)
- 切削工具(4)
- バイク部品(2)
- 空調・照明・電設資材(1)
- 測定用品(1)
絞り込み
ブランド
エコロジープロダクト
「as4-1000」の検索結果

端子台オプション レール DASシリーズ
東洋技研(1件のレビュー)¥929税込¥1,0221本当日出荷同レール上でDIN規格対応機器とATシリーズやCTシリーズが装着可能RoHS指令(10物質対応)対応
二輪用オイルフィルター
EXCEL(エクセル)(289件のレビュー)¥839税込¥9231個当日出荷から7日以内出荷四輪で50年の歴史を持つエクセルオイルフィルター。確かな技術。RoHS指令(10物質対応)対応再生紙使用マーク適合
LEDセンサーライト 防水保護等級IPX4
オーム電機(2件のレビュー)¥3,698税込¥4,0681個当日出荷明るさ強力 雨に濡れる場所で使用できます 点灯開始照度・点灯時間の調整ダイヤル付き 家庭用100V電源タイプ 赤外線センサーで人を検知しライトが点灯 光源は白色LEDを使用 ライトの首が動き、お好みの位置を照らすことができます 別売クランプセット(品番:07-8285/型番:OSE-SCS1D)で 柱に取付可能付属品コンクリート用スリーブ2本、ネジ2本、ワッシャー2個、取扱説明書電源コード(m)約3.0保護等級IPX4(JIS C0920:2003による)光源白色LED使用電源(V)AC100(50/60Hz)使用周囲温度(℃)-5~+45センサー感知方式赤外線検知方式赤外線受動式設置場所屋外点灯保持時間約10秒~約4分光色白色電球の種類LEDエコロジー商品省エネ
超硬エンドミル HARVI 1 F4AS..DL
ケナメタル¥14,980税込¥16,4781個翌々日出荷から9日以内出荷HARVI。不等分フルート。厚膜PVDコーティングBeyond材種。38°ネジレ。4枚刃材質超硬刃数4表面処理PVDコーティング
TX100シリーズ先出しセンドバックサービス 4年保守(TX100-1000VA)
富士電機¥19,980税込¥21,9781個6日以内出荷MSP102TX1AS1C-JPN(TX100-1000VA)の先出センドバック保守(4年)です。
ヒルシュマン マルチメータ用 テストプローブキット, 1m
Hirschmann Test & Measurement¥5,598税込¥6,1581個7日以内出荷仕様リードタイプ テストプローブキットコネクタ タイプ スプリングロードピンリード長 1m許容電流値 16A安全カテゴリ電圧 1000V安全カテゴリ CAT II 1000 V, CAT III 1000 V動作温度 Min -15℃動作温度 Max +70℃安全カテゴリレベル CAT II, CAT IIIHirschmann Test Measurement Multimeter Safety Probe Set. Brought to you by Hirschmann Test Measurement, safety test probe set conforming to IEC 1010 safety requirements. The sharp contact tips can penetrate the insulation and oxide layers and are protected by removable safety caps. Contact area also duals as 4mm plug so they may be connected to any 4mm standard socket. Assemblies are m long and cable is mm? PVC. Rated to 1000V CAT II, a.c./16A. All models are highly reliable and excellent quality. Features and Benefits. Sharp probe tips for ease of use Durable and long lasting Connects to any mm standard socket 1000 CAT II. What are test leads These leads are connecting cables which are used specifically for Multimeters, attaching test probe to the end will allow the user to measure the required voltage, current or electrical resistance. As it assists operation with multimeter, at least two of these types of electrical values are measured. What are test probes Connecting to multimeters, set of test probes will measure the device or target for an accurate reading, such as voltage or current. Due to the flexibility and quality produced by Hirschmann Test Measurement, each probe provides much-needed precision. What are the differences between safety categories For protection, safety categories are an important attribute which must be taken into consideration for any electronic test equipment. With any category (i.e CAT II, CAT III), higher voltage will indicate higher level of protection. As an example, test probe providing CAT III 1000 V, provides higher degree of protection than CAT III 600 probe.RoHS指令(10物質対応)対応
超硬エンドミル HARVI 1 F4AS..DL
ケナメタル¥13,980税込¥15,3781個8日以内出荷HARVI。不等分フルート。厚膜PVDコーティングBeyond材種。38°ネジレ。4枚刃。サイドロック材質超硬刃数4表面処理PVDコーティング
超硬エンドミル HARVI 1 F4AW..WM-WX-WL
ケナメタル¥27,980税込¥30,7781個8日以内出荷HARVI。不等分フルート。厚膜PVDコーティングBeyond材種。38°ネジレ。4枚刃。Safe-Lock。ネック付材質超硬表面処理PVDコーティング
超硬エンドミル HARVI 1 F4AS.. WM-WX-WL
ケナメタル¥26,980税込¥29,6781個8日以内出荷HARVI。不等分フルート。厚膜PVDコーティングBeyond材種。38°ネジレ。4枚刃。Safe-Lock。ネック付。サイドロック材質超硬刃数4表面処理PVDコーティング
ロワークラッシュバー Honda CRF1100L Africa Twin / アフリカツイン ADV Sports (インストレーションブラケット無し) - ホワイト
Altrider (アルトライダー)¥52,980税込¥58,2781個36日以内出荷適合車種Honda CRF1100L Africa Twin ADV Sports