付属品六角ナット(AT-503)、内歯座金、ゴム座金(AT-401-P)極数1使用温度範囲(℃)-30~70端子形状ねじシールタイプ材質(アクチュエータ)真鍮動作方式ラッチ機能全防水耐熱性はんだごてをご使用の場合:こて先温度:390℃以下・はんだ付け時間:4s以内・回数:2回(常温に戻ってから)別売付属品防水キャップ(AT-401、AT-4181)絶縁抵抗(MΩ)200以上(DC500V)取付穴径(Φmm)12.5、12.2接触抵抗(mΩ)10以下(DC5V 1Aにて)機械的開閉耐久性50000回以上電気的開閉耐久性15000回以上レバー倒れ角度(°)24±4機能動作ON-ON回路単極双投アズワン品番67-0358-44最大取付パネル厚(mm)4電流容量10A 125VAC、10A 30VDC耐電圧(V/min)AC1.5k以上アクチュエータ長さ(mm)17.5