適合【適合ライトコントロール】リビングライコンNQ28771W(別売)【適合ライトコントロール】リビングライコンNQ28771H(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチB(ロータリー式)WT57572W(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチC(ロータリー式)WTC57582W(別売)【適合ライトコントロール】LED埋込逆位相調光スイッチC(ロータリー式)(3.2A)WTC57583W(別売)タイプ天井吊下型、拡散タイプ・直付タイプ電圧(V)100消費電力(W)4.8グレード(S)スペシャル商品(先端技術や優れたデザイン性を持ち合わせ、快適で先進的な照明環境をご提案する商品群です)光源LEDコンパクトランプΦ45 クラス5001灯幅(Φmm)52入力電流(A)(100V時)0.074LED寿命(時間)ランプ寿命40000(光束維持率70%)明るさ60形電球1灯器具相当RoHS指令(10物質対応)対応演色指数(Ra)83