カテゴリ
- 自動車純正部品(10)
- 作業工具(10)
- バイク部品(6)
- バイク純正部品(5)
- 配管・水廻り設備部材(3)
- 整備工具・ウェア・ツーリング用品(2)
- 制御機器(2)
- 学童・教育用品(2)
- 農業機械(2)
- 物流用品(1)
- 清掃用品(1)
- コンプレッサー・空圧機器・ホース(1)
- トラック純正部品(1)
- 電動工具(1)
絞り込み
ブランド
- モノタロウ(1)
- トヨタ(9)
- ホンダ(6)
- RS PRO(5)
- Barkbusters(バークバスターズ)(3)
- TAKAGI(高儀)(2)
- ZETA RACING(ジータレーシング)(2)
- スタックスツールス(2)
- SPARKFUN(2)
- GR(ジーアール)(2)
- E-Value(1)
- エスコ(1)
- GISUKE(タカギ)(1)
- ノーブランド(1)
- BIGM(丸山製作所)(1)
- 三菱ふそう(1)
- ミツビシ(1)
- AMPHENOL(1)
- MICROCHIP(1)
- iFixit(アイフィックスイット)(1)
- ブランドをもっと見る
エコロジープロダクト
「bar clamp」の検索結果

クイックバークランプ
(89件のレビュー)¥279~税込¥307~1個当日出荷ナットを付け替えるだけで締めつけと押し広げの作業を1つで行う事が出来ます。 ボタンを押すとスライドして固定作業が簡単で効率アップします。用途DIY 木工など材質(本体)樹脂種類バークランプ材質(軸)鋼
クイックバークランプ
E-Value(72件のレビュー)¥419~税込¥461~1個当日出荷長い物を素早く簡単に固定できます。クランプ部を差し替えることにより、締め付ける作業と広げる作業が1台で可能です。ボタンを押せばスライドするので固定作業が素早く簡単に行えます。バーはすべりが良く、箱作り等の角を押さえる作業にとても便利です。用途長尺ものの固定。材質(本体)樹脂種類バークランプ
クイックリリースバークランプ
TAKAGI(高儀)(13件のレビュー)¥999~税込¥1,099~1個当日出荷から翌々日出荷作業効率UP!ロック解除ボタンを押すだけで固定解除。レバーを握るだけの簡単作業用途締め付け、押し広げ作業に
クイックリリース ホビークランプ
TAKAGI(高儀)(1件のレビュー)¥499税込¥5491個当日出荷作業効率UP!レバーを握り、カンタン作業。ボタンを押すだけで固定解除。用途2way!締め付け・押し広げ作業に。寸法(mm)100種類バークランプ最大口開き(mm)(締め)約100/(広げ)約185
CHAIN BAR CLAMP NUT
BIGM(丸山製作所)¥319税込¥3511個8日以内出荷備考2009年9月~部品名称CHAIN BAR CLAMP NUT図解NoRMC33T オイルポンプ部品_No.16A
856 Bar Clamp Harper(バークランプ ハーパー)
スタックスツールス¥2,698税込¥2,9681本11日以内出荷表面を保護するための柔らかいクッションパッドが付いたバークランプです。 快適なグリップと操作性が持ち味です。パッドを入れ替えることで拡張クランプになります。 659 Garnett(別売)を取り付けることでコーナークランプにもなります。用途材の固定に。クランプ範囲(mm)150~600深さ(mm)60クランプ力(N)700
クイックバークランプ
SK11(19件のレビュー)¥2,698~税込¥2,968~1個当日出荷から翌々日出荷締付強度抜群です。長い物の固定が素早く簡単に行えます。ラージパッド採用でしっかり締め付けが出来ます。締め付ける作業と、広げる作業に使用出来ます。用途長物の固定。材質(本体)ナイロン/グラスファイバー種類バークランプ最大締付力(kg)150材質(ハンドル)TPR樹脂材質(パッド)TPR樹脂
659 Corner Clamp Accessories Garnett (コーナ-クランプアクセサリー ガーネット)
スタックスツールス¥1,498税込¥1,6481組11日以内出荷856 Bar Clamp Harper(バ-クランプ ハ-パ-)専用のコーナーパッドです。バークランプを直角のコーナークランプに簡単に変換できます。直角の引き出しやその他のフレームなどに合わせて利用します。用途材の固定に。クランプ範囲(mm)150~600深さ(mm)60クランプ力(N)700
アーマーガードキット 28.6mmBar(U-CLAMP) F5350
ZETA RACING(ジータレーシング)¥16,980税込¥18,6781個6日以内出荷メーカー名:ジータ。メーカー品番:F5350。販売備考:28.6mmBar(U-CLAMP)用途【旧品番】ZE72-5029
アーマーガードキット 28.6mmBar(U-CLAMP) F5349
ZETA RACING(ジータレーシング)¥16,980税込¥18,6781個6日以内出荷メーカー名:ジータ。メーカー品番:F5349。販売備考:28.6mmBar(U-CLAMP)用途【旧品番】ZE72-5020
ワイヤロープクランプ RS PRO スチール DIN 1142
RS PRO¥2,698税込¥2,9681袋(6個)7日以内出荷RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
衛生仕様圧力センサ 相対
Baumer¥121,980税込¥134,1781個7日以内出荷Baumer の PP20H-D1 IO-Link は、完全溶接圧力センサで、衛生的精度は ± 0.5 % で、5 ピンスイッチ付きのコネクタ M12-A はステンレススチール材料 IO-Link 出力に使用されています。測定範囲 0 → 1 bar でした。動作温度範囲: -20 → 50 ℃ 保護等級: IP67仕様●圧力の読取りタイプ:相対●最小圧力:0バール●最大圧力の読み:1バール●許容差:±0.5 %●出力タイプ:電流●メディアは、測定:流体●プロセス接続:1 in Tri-Clamp(ISO 2852)●電源電圧:30 V●インターフェイス:IO-Link●IP保護等級:IP67●コード番号:210-0732アズワン品番65-7288-41
Clamp-on Switch Mount for 7/8 inch Handlebars
DENALI¥1,998税込¥2,1981個62日以内出荷この取り付けキットは、DENALIのオフロードライト用のON/OFFスイッチをハンドルバーに取り付けるように設計されています。
ゲートバルブ RS PRO
RS PRO¥8,998税込¥9,8981個7日以内出荷黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = 真鍮接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO
RS PRO¥15,980税込¥17,5781個7日以内出荷黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21仕様接続 = 1-1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 145mmボディ材質 = 真鍮接続サイズ = 1-1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO
RS PRO¥3,598税込¥3,9581個7日以内出荷黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = 真鍮接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
Microchip コントローラ USB 3.0 USB5734-I/MR
MICROCHIP¥1,398税込¥1,5381個7日以内出荷USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
流出吸収剤 RS PRO パッド
RS PRO¥13,980税込¥15,3781箱(100個)7日以内出荷RS PRO Oil Spill Absorbent Pads, White Introducing the RS PRO Oil Spill Absorbent Pads, suitable for use in cleaning up oils and oil-based fluids. These white absorbent pads are only designed to clean up oil spills and follow the industry-standard guidelines of cleaning up oil spills, preventing harm to the environment and to the industry. They are ideal for use in a wide range of environments where oils or oil-based liquids are present and are also designed to be hydrophobic, making them versatile but essential to have available as a part of your spill kit. Features and Benefits: This RS PRO oil spill clean-up pad is white in colour and follows the industry standards for cleaning up oil spills These super absorbent pads are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution Designed with hydrophobic material properties and are tough and hardwearing Excellent for both indoor and outdoor use across a wide range of applications The pads are quick and easy to use with an absorbency rate of 0.6 litres per sheet Available in a pack of 100 Sheet size 50 cm x 40 cm Applications: Oil spill pads or general-purpose pads are absorbent sheets or pads that are used in the clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of pads can also be used for general maintenance applications to manage and clean drips, leaks and spills that can come from equipment or day to day tasks like transportation, dispensing or storage or liquids. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill pads are generally kept as part of a spill clean-up kit that can be used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills What does hydrophobic mean Hydrophobic means that the product has material properties that repel water. This is ideal, especially when using white spill absorbents that are only intended for the clean-up of oil-only liquids as water will not be absorbed and the pad can also float in water. Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様種類 = パッド用途 = オイル吸収容量 = 60L内容量 = 100商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 4.3寸法 = 505 x 405 x 300mm
GR-MT13 BARCLAMP MOUNT M8
GR(ジーアール)¥12,980税込¥14,2781個12日以内出荷スマホを載せて軽く回転させると固定される、円盤形状のロック構造を採用した、スマートフォンマウントシリーズ。M8のボルトに装着するマウント。ハンドルポストのクランプ部分などに使用可能。取り外しは解除レバーを押すだけのワンタッチ操作で、片手で素早く行えます。本体はアルミCNC加工により高い強度を確保。 。さらに振動吸収機構を標準搭載しており、走行中の振動によるブレを抑えて視認性を維持します。専用フォンケース、または同梱の汎用貼り付けベースを使えば、市販のスマホケースに貼り付けるだけで、すぐに使用可能です。用途M8のボルト用のマウント【特許取得済】【実用新案登録済】。ハンドルポストのクランプ部分などに使用可能。ヘッド部が角度調節でき、見やすい位置にマウント。マグネットでスマホの位置を誘導し、回すだけで固定。解除レバーを押すだけで片手で簡単に取り外し。アルミCNC加工ボディの強度と耐久性に加え、振動吸収機構が振動によるブレを抑えて見やすさを維持