CO2/MAG自動溶接機 ミニ180BCダイヘン翌々日出荷
手溶接に比べて溶接コストが大幅節約できる高能率な小型CO2/MAG/MIG自動溶接機です。独自のワイヤ可変速送給制御により手ブレに強く常に安定した溶接が可能です。インターバル溶接機能でタック溶接やギャップの大きな補修溶接に威力を発揮します。アークスポット溶接機能を標準装備。別途アルミMIG用トーチ(BTA180-20)、ガス流量調整器(FR-1A)、ガスホース(U4345N00)を使用することでアルミMIG溶接が可能です。(MIG溶接のみ)
仕様●定格入力(kVA/kW):6.1/5.9●溶接ワイヤ径(mm):(0.6)/(0.8)/0.9/1.2質量(kg)46、(ワイヤ送給装置)10定格電流(A)60~180定格周波数(Hz)50/60共用出力電圧(V)16~24定格入力電圧(V)200定格出力電流(A)180外形寸法(幅W×奥行D×高さH)(mm)306×396×470相数三相定格使用率(%)40最高無負荷電圧(V)32