仕様●電圧/容量×個数:DC12V/8.5Ah×4個適合機種BN150RA質量(kg)12電圧(V)48圧(パック1 台当たり)外形寸法(幅W×奥行D×高さH)(mm)211×313×69保存温度(℃)-15~50充電時間増設バッテリユニット無し:4 時間/90%、8 時間/満充電増設バッテリユニット1 台:17 時間/90%、26 時間/満充電増設バッテリユニット2 台:36 時間/90%、46 時間/満充電増設バッテリユニット3 台:50 時間/90%、70 時間/満充電増設バッテリユニット4 台:66 時間/90%、92 時間/満充電使用周囲温度(℃)0~40寿命25℃:5年、40℃:2年使用周囲湿度(%RH)25~85(無結露)保存湿度(%RH)10~90(無結露)