付属品取扱説明書/保証書質量(g)約110電源USBバスパワーケーブル長(m)2対応OSWindows 11 (Build 22000.194(Beta)で確認)、Windows 10 November 2021 Update、Windows 10、Windows 8.1、Windows 7、macOS 12、macOS、Chrome OS対応機種Nintendo Switch(TM) 2外形寸法(幅W×高さH×奥行D)(mm)80×51×50インターフェースUSB 2.0 Type-A最大解像度1920×1080保証期間6か月視野角約120度動作温湿度範囲温度:5~40℃、湿度:5~90%(結露なきこと)焦点距離(mm)600~∞映像素子CMOSセンサーフォーカス固定開放F値F2.2画素数200万画素アズワン品番64-3780-26フレームレート最大:30fps ※フレームレートは解像度とお使いの環境によって異なります。ビデオフォーマットMJPG/YUY2