14インチポータブルBDプレーヤーBLUE WIDE6日以内出荷
BD/DVD/CD再生・CPRM再生可能な14インチポータブルブルーレイプレーヤーです。HDMI端子を搭載し、ゲーム機などの外部機器を接続してモニターとして使用可能です。大型テレビに繋いでBD/DVDプレーヤーとして使用する事も可能。AC/DC/内蔵充電バッテリーの3電源使用可能なので、ドライブやキャンプなど様々な場所でお楽しみただけます。USBメモリやSDカードのデータ再生もOK。
付属品取扱説明書、ACアダプター、DCアダプター、イヤホン、リモコン(動作確認用単4電池付属)質量(g)1280消費電力(W)24電源AC100V50/60Hz DC12V2.0A寸法(幅W×奥行D×高さH)(mm)341×233×33入力端子HDMI×1、USBポート×1(USB2.0メモリ32GBまで)、SDカードスロット×1(最大32GB)、電源入力端子充電時間(時間)4画面サイズ14インチTFT液晶 16:9 解像度1920×1080出力端子HDMI×13.5mmイヤホンジャック対応ファイルMPEG-1/MPEG-2/MPEG-4/H.264/MP3/AAC/JPEG/GIF/PNG再生可能ファイル形式BDMV/BDAV/AVCHD(1.0)/AVCREC/DVD-VIDEO/DVD-VR(CPRM対応)/CD-DA/データDVD/データCD再生時間(時間)2