撮影時に被写体の一部に写し込むことで、照明の違いなどによる色ムラをパソコン上で簡単に補正できるシートです。1mmスケールが印刷されている為、サイズの修正も可能です。 複数の画像を同じ色基準で補正し、比較する際に最適です。 論文や学会発表で使用する画像データの色の統一などに活用できます。 画像の補正にはAdobeR Photoshopが必要です。
色数カラー9色
仕様基準色9色
寸法(mm)10×10
滅菌済
スケール1mm単位
裏面粘着テープ付
1セット(15枚)
¥3,898
税込¥4,288
当日出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
関連キーワード