1軸コントローラドライバ中央精機3日以内出荷
電源電圧DC24Vの1軸コントローラドライバです。専用ACアダプタQT-ACを使用することでAC100Vでもご使用になれます。低振動ドライバを搭載。従来のドライバより低振動駆動を実現しました。操作ボックスQT-AKによるジョグ移動、ステップ移動、ティーチング動作、ワンタッチスピード切替などが可能です。標準添付の専用アプリケーションソフト(QT-EDIT)で作成したプログラムを記憶し、コントローラ単体での自動運転が可能です。操作ボックスの液晶に単位表示(mm、μm、デシマル度、度分秒を記号等で簡易表示)が可能です。パソコン用インターフェースとして、RS-232Cを標準搭載しています。汎用入出力端子、駆動パルス出力、移動/停止出力、内蔵プログラムCH選択入力など各種信号入出力により他の機器との接続が可能です。台形駆動により滑らかな加速・減速が可能なS字駆動機能を標準搭載しています。汎用入出力端子(入出力各4点/16ポート)を装備しています。電磁ブレーキ制御機能を装備しています。QT-BK(別売り)の併用により電磁ブレーキ制御が可能です。
付属品取扱説明書、ゴム足4個、CD-ROM※取扱説明書のデータはCD-ROMに収納適合機種メーカー自動ステージ質量(kg)1.6種類コントローラ本体外形寸法(幅W×奥行D×高さH)(mm)165×142×60(突起部含まず)使用周囲温度(℃)10~40入力電源電圧範囲/DC24V±5%以内、電流容量/2.5A以上、許容リップル電圧/200mVp-p以下でサージ等が無いこと(これらの条件が全て満たされないと破損する可能性があります)RoHS指令(10物質対応)対応制御軸数1軸周囲湿度(%)20~80(非結露)