カテゴリ
- 切削工具(19)
- 制御機器(2)
- 清掃用品(2)
- 電気材料(1)
- 科学研究・開発用品(1)
絞り込み
ブランド
エコロジープロダクト
「ceradex」の検索結果

ホルダー
京セラ¥13,980税込¥15,3781個翌日出荷用途一般外径ホルダ(外径・端面加工)トラスコ品番142-5765寸法L1(mm)150寸法B(mm)25寸法L2(mm)27寸法b(mm)25寸法H1(mm)25寸法h(mm)25コーナー0.8R寸法F1(mm)32寸法F2(mm)23
内径加工用ホルダ
京セラ¥36,980~税込¥40,678~1個翌々日出荷から6日以内出荷C-SCLC-EZ型:EZバーPlusです。簡単位置決めで高精度なEZアジャスト構造を持つダイナミックバーです。用途ボーリングバー、内径・奥端面加工用仕様超硬バー、EZバーPlus(EZアジャスト構造)、スクリュークランプ方式、京セラ 内径加工用ホルダ勝手左勝手シャンクタイプ突出し量(L/D)~5.5
ホルダー
京セラ¥9,798~税込¥10,778~1個当日出荷から3日以内出荷用途一般外径ホルダ(外径・端面加工)寸法L1(mm)150寸法B(mm)25寸法b(mm)25寸法H1(mm)25寸法h(mm)25コーナー0.8R寸法F1(mm)32
ホルダ S-STUP
住友電工ハードメタル¥9,998~税込¥10,998~1本当日出荷から3日以内出荷適合チップ正三角形60°切込み角Kr(°)93チップ逃げ角(°)11クランプシステムスクリューオン
内径用TACバイト ストリームジェットバー
タンガロイ(1件のレビュー)¥14,980税込¥16,4781本当日出荷ホルダ剛性をアップさせ、たわみ、びびりを抑制。 切りくず排出性に優れたポケット形状。 使いやすさの追求。 工具寿命延長の実現用途内径切削シャンク油穴付き鋼シャンクシャンク径d(Φmm)8寸法l1(mm)100クランプシステムスクリューオン式
旋削用チップ TNGG-C
(19件のレビュー)¥9,498税込¥10,4481箱(10個)当日出荷(材質) 鋼、ステンレス、鋳鉄用の汎用材種 耐摩耗性と靭性を兼ね備えた材種種別ネガ材質MNP30(サーメット)形状正三角形60°厚さ(mm)4.76被削材P(鋼)/K(鋳鉄)対応材質タンガロイ:NS530/NS730/NS9530、住友電工:T1200A/T1500A/T1500Z/T2000Z/T3000Z、京セラ:TN90/TN6020/PV7020/PV7025/TN620/PV720、三菱マテリアル:AP25N/VP25N/VP45N/NX2525/NX3025/VP45N/NX4545、サンドピック:GC1525/CT5015、日立ツール:CZ25/CH550、ダイジェット:CX75/PX75/PX90、イスカル:IC30N/IC530N切刃長さ(mm)16.5内接円直径(Φmm)9.525勝手右厚さ許容差(mm)±0.13逃げ角(度)0内接円許容差(mm)±0.025刃長l(mm)16.5切削領域精密仕上げコーナー半径(mm)0.4穴の有無あり厚さs(mm)4.76コーナー半径rc(mm)0.4穴径d1(Φmm)3.81コーナー高さ許容差(mm)±0.025穴の形状円筒穴チップブレーカ両面切削条件被削材:P(鋼)・ISO f=0.2~0.3mm/rev Vc=150~300m/min ・ANSI f=.008~.012ipr Vc=492~984sfm販売区分業務用
内径加工用ホルダ
京セラ¥36,980税込¥40,6781個3日以内出荷C-SCLC-EZ型:EZバーPlusです。簡単位置決めで高精度なEZアジャスト構造を持つダイナミックバーです。用途ボーリングバー、内径加工用仕様超硬バー、EZバーPlus(EZアジャスト構造)、スクリュークランプ方式、京セラ 内径加工用ホルダ勝手右勝手シャンクタイプ突出し量(L/D)~5.5
流出吸収剤 RS PRO 枕
RS PRO¥15,980税込¥17,5781箱(8個)7日以内出荷RS PRO Oil Only PillowThe RS PRO Oil Only Pillow of size 38cm x 23cm (L x W). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is ideal for absorbing spills in difficult to access places. This pillow can be used to catch spills under machinery or where drips and leaks are a problem. The non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = 枕用途 = オイル吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 2.25寸法 = 600 x 450 x 520mm
超硬シャンクボーリングバー
カーメックス¥38,980~税込¥42,878~1本4日以内出荷小径の深穴加工等で、バイトの突き出し長さが長いため、ビビリや曲がりが生じやすい場合には超硬シャンクボーリングバーをお奨めします。仕様オイルホール付タイプ右勝手勝手右クランプシステムスクリューオン式
RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード
RS PRO¥789税込¥8681個7日以内出荷RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = STRoHS指令(10物質対応)対応
流出吸収剤 RS PRO 枕
RS PRO¥15,980税込¥17,5781箱(8個)7日以内出荷RS PRO Chemical PillowThe RS PRO chemical pillow has a size of 38cm x 23cm (L x W). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside, and for absorbing spills in difficult to access places. It can be used to catch spills under machinery or where drips and leaks are a problem. Non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Colour: YellowCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = 枕用途 = 化学薬品吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 黄材質 = セルロース重さ = 2.25寸法 = 600 x 450 x 520mm
TRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124
TRACO POWER¥15,980税込¥17,5781個7日以内出荷出力電圧 = 24V dc。出力電流 = 4.2A。定格電力 = 100W。出力数 = 1。入力電圧 = 187 → 264 V ac, 90 → 132 V ac。実装タイプ = シャーシマウント。パッケージタイプ = オープンフレーム。長さ = 101.6mm。幅 = 50.8mm。組み込み式 = なし。奥行き = 31.8mm。シリーズ = TOP 100%。最高温度 = +70℃。TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approvedRoHS指令(10物質対応)対応
レンズリング
シュナイダーエレクトリック¥7,798税込¥8,5781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
Accuris TM MR9600 Microplate Reader Accessories , Extra paper rolls for MR9600-TP printer, pk/4
Accuris Instruments¥8,498税込¥9,3481式63日以内出荷アズワン品番65-3836-20