カテゴリ
- 機構部品(19)
- 制御機器(3)
- 学童・教育用品(2)
- バイク純正部品(1)
- メカニカル部品(1)
- 切削工具(1)
- 農業機械(1)
絞り込み
ブランド
エコロジープロダクト

クランプレバー(オネジ・スタンダードタイプ) KR
イマオコーポレーション(5件のレビュー)¥1,398~税込¥1,538~1個当日出荷から3日以内出荷クランピングポジションを変えずにレバー位置を安全で便利な方向に調整できます。形状L字形材質(本体)亜鉛ダイカスト(ZDC1)種類クランプレバー材質(ねじ部)SUM22L表面処理(ねじ部)四三酸化鉄皮膜表面処理(レバー部)塗装取付部おねじレバー色シルバー
クランプレバー
NBK(鍋屋バイテック会社)(25件のレビュー)¥639~税込¥703~1個当日出荷から8日以内出荷機械組み立て部品として 既存の機械の交換部品として形状L字形材質(本体)亜鉛ダイカスト種類クランプレバー材質(ねじ部)SUM22L表面処理(レバー部)静電塗装取付部おねじ材質(スプリング)ステンレス鋼線またはSWPB
クランプレバー(メネジ・スタンダードタイプ) KF
イマオコーポレーション(5件のレビュー)¥989~税込¥1,088~1個当日出荷から4日以内出荷クランピングポジションを変えずにレバー位置を安全で便利な方向に調整できます。材質(ねじ部)SUM22L表面処理(ねじ部)四三酸化鉄皮膜
クランプレバー オネジ
(17件のレビュー)¥629~税込¥692~1個当日出荷用途機械組み立て部品など形状L字形色シルバー材質(本体)亜鉛ダイカスト種類クランプレバー材質(軸)鉄取付部おねじ販売区分業務用
クランプレバー(オネジ)
大阪魂(66件のレビュー)¥459~税込¥505~1個当日出荷から6日以内出荷形状L字形材質(本体)亜鉛ダイカスト種類クランプレバー材質(ねじ部)S45C材質(バネ部)SUS304-WPB表面処理(ねじ部)四三酸化鉄皮膜表面処理(レバー部)焼付塗装取付部おねじ
クランプレバー(オネジ・エコノミータイプ・右ネジ) FKR
イマオコーポレーション(4件のレビュー)¥749~税込¥824~1個当日出荷から5日以内出荷形状L字形材質(本体)亜鉛ダイカスト(ZDC1)種類クランプレバー材質(ねじ部)SUM22L表面処理(ねじ部)四三酸化鉄皮膜表面処理(レバー部)塗装取付部おねじ
クランプレバー(メネジ・エコノミータイプ・右ネジ) FKF
イマオコーポレーション(2件のレビュー)¥799~税込¥879~1個当日出荷から5日以内出荷形状L字形材質(本体)亜鉛ダイカスト(ZDC1)種類クランプレバー材質(ねじ部)SUM22L表面処理(ねじ部)四三酸化鉄皮膜表面処理(レバー部)塗装取付部めねじ
LDMS クランプレバー(おねじ)
NBK(鍋屋バイテック会社)(1件のレビュー)¥1,298~税込¥1,428~1個当日出荷から9日以内出荷形状L字形材質(本体)亜鉛ダイカスト種類クランプレバー材質(ねじ部)SUS303取付部おねじ材質(スプリング)ステンレス鋼線材質(止めネジ)SUS304
下方押さえ型トグルクランプ50K
(10件のレビュー)¥659税込¥7251個当日出荷材質(本体)SS400(ユニクローム)質量(g)60タイプ下方押さえ型最高高さ(mm)74.4材質(ハンドル)PVCスピンドルスピンドルM5×37 P=0.8締圧力(kN[kgf])0.5[50]ベースフランジ最大長(mm)92.6クランプアーム移動角度(°)100ハンドル操作角度(°)56販売区分業務用
LEM プラクランプレバー(おねじ)
NBK(鍋屋バイテック会社)(2件のレビュー)¥599~税込¥659~1個当日出荷から9日以内出荷形状L字形材質(本体)ナイロン6種類クランプレバー表面処理止めねじ:四三酸化鉄皮膜(黒)材質(ねじ部)SUM22L表面処理(ねじ部)四三酸化鉄皮膜(黒)取付部おねじ材質(スプリング)ステンレス鋼線またはSWPB材質(止めネジ)スティール材質(セレーションリング(インサート))亜鉛ダイガスト
EAL エルゴアジャストクランプレバー(オネジ)
イマオコーポレーション¥509~税込¥560~1個当日出荷から21日以内出荷レバー部全体の曲線デザインが快適な握りを与えます。 本体下部にローレットが施してありますので、初期の締付け作業が楽にできます。 高温または多湿の条件下でご使用の場合は、樹脂の材料特性を劣化させる恐れがあります。形状L字形材質(本体)ポリアミド(ガラス繊維強化)種類クランプレバー使用温度範囲(℃)-30~130取付部おねじレバー色つや消しブラック
クランプレバー(メネジ)
大阪魂(8件のレビュー)¥529~税込¥582~1個当日出荷から11日以内出荷形状L字形材質(本体)亜鉛ダイカスト種類クランプレバー材質(ねじ部)S45C材質(バネ部)SUS304-WPB表面処理(ねじ部)四三酸化鉄皮膜表面処理(レバー部)焼付塗装取付部めねじ
LDM クランプレバー(おねじ)
NBK(鍋屋バイテック会社)¥789~税込¥868~1個当日出荷から7日以内出荷形状L字形材質(本体)亜鉛ダイカスト種類クランプレバー材質(ねじ部)SUM22L取付部おねじ材質(止めネジ)スティール
LECM ミニプラクランプレバー(おねじ)
NBK(鍋屋バイテック会社)(3件のレビュー)¥539~税込¥593~1個当日出荷から7日以内出荷環境負荷、特に地球温暖化に配慮し商品開発にLCA(LifeCycle Assessment)を実施しました。 従来品に比べ温室効果ガスの排出量を6.5%削減しました。 亜鉛ダイカスト製のセレーションリングをプラスティック製レバー本体にインサート。金属製のねじのセレーションとのかみ合いにも充分な強度を実現しています。形状L字形歯数18材質(本体)ナイロン6種類クランプレバー回し半径(mm)30材質(ねじ部)SUM22L取付部おねじ
ステンレスクランプレバー(おねじ) SRS
MIYOSHI(小西製作所)(5件のレビュー)¥440~税込¥484~1個当日出荷から4日以内出荷形状L字形材質(本体)亜鉛ダイキャスト種類クランプレバー表面処理(レバー部)静電粉体塗装取付部おねじ材質(ボルト)ステンレスSUS303材質(止めネジ)ステンレスSUS303材質(バネ)ステンレス鋼線SUS304-WPB
プラスチッククランプレバーステンレス(おねじ) ZRS
MIYOSHI(小西製作所)¥1,398~税込¥1,538~1個当日出荷から4日以内出荷材質(セレーション)/亜鉛ダイキャスト形状L字形材質(本体)ナイロン樹脂PA6(ガラス繊維強化)種類クランプレバー取付部おねじ材質(ボルト)ステンレス鋼SUS303材質(止めネジ)ステンレス鋼SUS303材質(バネ)ステンレス鋼線SUS304-WPB
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock
IDEC(和泉電気)¥67,980税込¥74,7781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655アズワン品番65-7798-08
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥63,980税込¥70,3781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658アズワン品番65-7798-07
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥58,980税込¥64,8781個7日以内出荷。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
BEARING ACCESSORIES
SKF(日本エスケイエフ)¥379,800税込¥417,7801個7日以内出荷SKF Tapered Bearing Sleeve - OH 3144 H Do you need a straightforward way to make linear movement between parts in your equipment easier Choose this bearing sleeve from SKF。Its tapered shape gives it a high clamping force, which makes mounting quick and仕様●タイプ:先細ベアリングスリーブ●寸法:200 mm x 161mm●内径:200mm●併用可能製品:HMV 44E●コード番号:209-3941アズワン品番65-7943-66
SparkFun I2S Audio Breakout - MAX98357A
SPARKFUN¥1,998税込¥2,1981個29日以内出荷Description。The SparkFun I2S Audio Breakout board uses the MAX98357A digital to analog converter(DAC), which converts I2S(not be confused with I2C)audio to an analog signal to drive speakers. The I2S Audio Breakout converts the digital audio signals using the I2S standard to an analog signal and amplifies the signal using a class D amplifier which can deliver up to 3.2W of power into a 4Ω load. The board can be configured to output only the left channel audio, right channel, or both.。The SparkFun I2S Audio Breakout board is fairly simple, requiring only a few pin connections to get it up and working. By default the board is configured in "mono" operation, meaning the left and right signals are combined together to drive a single speaker. If you want a separate speaker for the left and right audio channels you'll need to cut the mono jumper. In addition to being able to select the audio channel output, the gain can also be configured in a few ways. The gain of the amplifier can be configured from as low as +3dB to as high as +15dB. While the channel selection can be configured on board, the gain however is controlled externally using the gain pin. By default, the board is configured for +9dB, but can be easily changed!。Get Started with the SparkFun I2S Audio Breakout Guide。Features。Supply Voltage Range:2.5V - 5.5V.。Output Power:3.2W into 4Ω at 5V.。Output Channel Selection:Left, Right, or Left/2 + Right/2(Default).。Sample Rate:8kHz - 96kHz.。Sample Resolution:16/32 bit.。Quiescent Current:2.4mA.。Filterless Class D Outputs。No MCLK Required。Click and Pop Reduction。Short-Circuit and Thermal Protection.アズワン品番67-0422-64
SparkFun Inventor's Kit for micro:bit v2 Lab Pack
SPARKFUN¥159,800税込¥175,7801個33日以内出荷Description。The SparkFun Inventor's Kit for micro:bit v2 Lab Pack includes 10 complete micro:bit v2 Inventor's Kits, an SIK Refill Pack and 25 AAA-sized batteries to get your students started in the world of electronics. The SIKs inside the Lab Pack have everything you need, including micro:bit v2s, connector breakouts, breadboards and all the cables and accessories to hook up all the projects listed in our online Experiment Guide.。The kit does not require any soldering and is recommended for all users, from beginners to engineering students. We have provided a complete Experiment Guide in the Documents tab for you to check out now! If you are new to teaching electronics or have taught with the original SparkFun Inventor's Kit and are looking for something new, the SIK for micro:bit v2 is the perfect kit for you!。SparkFun packages everything educators need to get started with this platform in a variety of classroom and makerspace settings with diverse student populations. The hardware boards, cables and extra parts come pre-packaged, and our online support materials --- including an online Experiment Guide(to be updated)--- help you bring the power of the open source community to your classroom. Examples and curriculum materials are available from SparkFun and Arduino, as well as from other educators involved in this growing maker movement.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!アズワン品番67-0424-93
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら