「conexant」の検索結果
音声および発信者番号通知対応:パソコンからの通話が可能。発信者番号通知機能を搭載し、主要なダイヤルアップISP(インターネットサービスプロバイダー)ネットワークに対応するポータブルUSBモデム。ダイヤルアップ接続&ファックス対応:ハードウェアベースのUSB 2.0ファックスモデムは、CPUに負荷をかけることなく、USB経由でパソコンにデータとファックス機能を追加(ファックス、インターネットアクセス、セキュリティシステム、POSクレジット認証など)。データ/ファックスモード対応:データ:V.92, V.90, V.34, V.32bis, V.32, V.22bis, V.22, V.23, V.21 Bell 212A および Bell 103。ファックス:V.17、V.29、V.27、V.21 Ch 2、EIA/TIA 578 Class 1 および T.31 Fax Class 1.0。DTMF対応。技術仕様:外付け56Kモデム; データファックス/USB Type-A/1x RJ11電話ジャック/ 下り(受信)最大56Kbps、上り(送信)最大33.6Kbps/14.4Kbpsファックス V.92/V.44圧縮/Conexant CX93010-21Z/USB給電/TAA準拠。互換性:Windows、Windows Server、macOS(10.9~12.x)、Linux(カーネル3.16以上)に対応。ダウンロードによるWindows用ドライバーを提供
用途ブロードバンド接続ができない場合に、デスクトップ、ノートパソコン、ネットブックにダイヤルアップ接続機能を追加。ブロードバンドが利用できない遠隔地でインターネットにアクセス。PCをFax送受信に使用
メス形状RJ-11
仕様【バス型】USB2.0、【データ圧縮】V.44、V.42bis、MNP5
セット内容RJ11ケーブル、USB56Kモデム、クイックスタートガイド、ドライバCD
長さ(mm)77
色ブラック
高さ(mm)20
質量(g)28
ポート数1
ケーブル長(m)0.077
対応OSWindows XP/7/8/8.1/10/11。Windows Server 2008 R2/2012 R2/2016/2019/2022。MacOS - FAXの場合MacOS 10.6.xまで、ダイヤルアップの場合MacOS 12.xまで。Linux カーネル3.16以上 (LTSバージョンのみ)
湿度(%RH)10~90
コネクタ形状USB Type-Aメス - RJ-11オス
保存温度(℃)-10~70
製品幅(mm)27
動作温度(℃)0~60
チップセットConexant-CX93010-21Z
伝送速度(Mbps)12(USB 1.1)
インジケータ【LED】データ、OH
変調方式【モデム】ITU-TV.92/V.90、V.34、V.32bis、V.32、V.22bis、V.22、V.23、V.21Bell212A、Bell103、【Fax】V.17、 V.29、 V.27 Ter、 V.21 channel 2
USBタイプUSB2.0
オス形状USB Type-Aメス
変換タイプメス - オス
伝送速度(Kbps)最大56Kbps(下り)、36.6Kbps(上り)、14.4Kbps(Fa×)
コネクタ1USB Type-A
コネクタ2RJ-11
1個
¥8,698
税込¥9,568
当日出荷
動作の安定性で定評のあるRS-232C接続(シリアル接続)の外付けアナログモデム REX-C56EXとシリアルケーブル、USBをシリアルに変換するアダプターのセットです。パソコンのUSBポートに、RS-232Cモデムを接続することができます。
定番、安定動作が魅力のConexant製コントローラ搭載。データ受信速度は最大56Kbps(理論値)、送信は最大36Kbps(理論値)。
USB接続では、本製品のホットプラグが可能。OS起動したままモデムの接続および取り外しができるので、システム停止が許されないサーバPCへの導入に最適です。
モデム関連ソフトウェアを使用した、アナログ公衆回線でのFAX送受信やファームバンキング利用が可能です。
幅広いWindows搭載PCで、アナログ公衆回線を使った通信が可能です。
市販のFAXサーバーソフトと回線分のモデムを組み合わせて、複数回線を使用したFAX同時送受信が可能です。メガソフト社製「STARFAX Engine」(最大接続台数 4台)にて動作確認済み。
モデム本体上面のLED(POWER/DATA/OH)で、接続時(オフフック時)やデータ送受信中などの動作状況を確認できます。また、USB変換ケーブルにもLED(PWR/TXD/RXD)を搭載し、通信状況を確認することが可能です。
RS-232Cケーブルは、サーバ周りなどの設置に便利な約200cmのロングケーブル。セパレートタイプだから、環境に合った長さの市販ケーブルに交換することもできます。
仕様【NCU部】通信回線:アナログ公衆回線・1回線・2線式モジュラ、NCU形式:AA(自動発着信)、ダイヤル方式:ダイヤルパルス式(10pps/20pps)、プッシュトーン式、NCU制御:ATコマンド、EIA class1コマンド(EIA-578)【モデム】DTEインターフェイス:RS-232C、DTE速度:115,200bps、接続コネクタ:【パソコン側】D-Sub 9ピン(メス)、【電話回線側】2線式モジュラージャック、LED:POWER、DATA、OH、電源:ACアダプタ(入力:AC100V 50/60Hz 出力:AC9V)、消費電力:3W(標準)、外形寸法・質量:約90(L)×128(W)×25(H)mm(突起部除く) ・約146.8 g(本体のみ)【USB変換アダプター】入出力レベル:RS232Cレベル、接続インターフェイス:USB(Universal Serial Bus)1.1準拠、入出力ポート数:1ポート、ケーブル長:約85cm、質量:約55g、通信方式:非同期通信、通信速度:300/600/1,200/2,400/4,800/9,600/19,200/38,400/57,600/115,200/230,400 bps伝送距離:15m以内、電源電圧・消費電流:DC+5V(USBバスパワ-)・平均36mA(5V)/最大60mA(5V)、通信パラメータ:→ ビット長:7/8、 → スタートビット:1、→ ストップビット:1/1.5/2、 → パリティ:偶数/奇数/無し、入出力コネクタ:USB(SeriesA コネクタ)、RS-232C(D-Sub9 オス/固定ネジ#4-40 六角メス)、LED表示:PWR:Power LED(USB バスから正常に5Vが供給されていれば点灯)、TXD:送信データ表示用LED(パソコン⇒デバイス)、RXD:受信データ表示用LED(デバイス⇒パソコン)
付属品USB変換アダプター(約85cm)、RS-232Cケーブル(約200cm)、モジュラーケーブル(約150cm)、ACアダプター(約180cm)、ソフトウェアCD-ROM、セットアップガイド
対応OSWindows 8.1、Windows 8、Windows 7、Windows Vista、Windows XP、Windows 2000、Windows Server 2012 R2、Windows Server 2012、Windows Server 2008 R2、Windows Server 2008、Windows Server 2003 R2、Windows Server 2003
対応機種USBポートまたはRS-232Cポートを装備したWindowsPC
機能【データ通信】通信方式:全二重、同期方式:調歩同期式(非同期)、通信速度:56000(受信のみ) / 48000(受信のみ) / 33600 / 31200 / 28800 / 14400 / 12000 / 9600/ 7200/ 4800/ 2400/ 1200/ 300bps、通信規格:ITU-T V.92 / V.90 / V.34 / V.32bis / V.32 / V.22bis / V.22 / V.21、BELL 212A / 103、エラー訂正:MNP 2-4、ITU-T V.42(LAPM)、データ圧縮:MNP 5、ITU-T V.42bis/V.44【FAX】伝送制御:TIA/EIA 578 Class Fax、通信方式11:20半二重、同期方式:調歩同期式(非同期)、通信速度:14400 / 12000 / 9600 / 7200 / 4800 / 2400 / 1200 / 300bps、通信規格:ITU-T V.17/V.29/V.27/V.21
1個
¥16,980
税込¥18,678
8日以内出荷
Description。The full-color LilyPad Sewable Electronics Kit Guidebook contains step-by-step instructions for creating four interactive projects from the materials contained in the kit. Examples and circuits are provided and explained. The manual also includes a glossary and troubleshooting tips. Once you make your way through all of the projects, you will have a much better grasp on e-textiles!。Note:。This is just the manual for the LilyPad Sewable Electronics Kit. The kit itself or the individual parts used in this book will need to be purchased separately.。Examples。Project 1:Glowing Pin。Project 2:Illuminated Mask。Project 3:Light-Up Plush。Project 4:Night-Light Pennant
アズワン品番67-0420-18
1個
¥1,598
税込¥1,758
33日以内出荷
。Description。The SparkFun Inventor's Kit(SIK)for Arduino Uno is a great way to get started with programming and hardware interaction with the Arduino programming language. The SIK includes everything you need to complete five overarching projects consisting of 16 interconnected circuits that teach everything from blinking an LED to reading sensors. The culminating project is your very own autonomous robot! No previous programming or electronics experience is required to use this kit.。The online guide contains step-by-step instructions with circuit diagrams and hookup tables for building each project and circuit with the included parts. Full example code is provided, new concepts and components are explained at point of use, and troubleshooting tips offer assistance if something goes wrong.。The kit does not require any soldering and is recommended for beginners ages 10 and up who are looking for an Arduino starter kit. For SIK version 4.1 we took an entirely different approach to teaching embedded electronics. In previous versions of the SIK, each circuit focused on introducing a new piece of technology. With SIK v4.1, components are introduced in the context of the circuit you are building, and each circuit builds upon the last, leading up to a project that incorporates all of the components and concepts introduced throughout the guide. With new parts and a completely new strategy, even if you've used the SIK before, you're in for a brand-new experience!。This version of the SIK replaces the SparkFun RedBoard Qwiic with the Arduino Uno(SMD version)and comes without the SIK guidebook and carrying case. With these components being swapped and removed, we were able to reduce the overall size and weight of the kit, making shipping cheaper and easier for anyone ordering internationally.。Note:As stated above, this SIK does NOT include a carrying case or print guidebook.。Get Started With the SparkFun Inventor's Kit v4.1 Experiment Guide。Examples。Project 1:Light。Circuit 1A:Blinking an LED。Circuit 1B:Potentiometer。Circuit 1C:Photoresistor。Circuit 1D:RGB Night-Light。Project 2:Sound。Circuit 2A:Buzzer。Circuit 2B:Digital Trumpet。Circuit 2C:"Simon Says" Game。Project 3:Motion。Circuit 3A:Servo Motors。Circuit 3B:Distance Sensor。Circuit 3C:Motion Alarm。Project 4:Display。Circuit 4A:LCD "Hello, World!"。Circuit 4B:Temperature Sensor。Circuit 4C:"DIY Who Am I?" Game。Project 5:Robot。Circuit 5A:Motor Basics。Circuit 5B:Remote-Controlled Robot。Circuit 5C:Autonomous Robot
アズワン品番67-0424-34
1個
¥24,980
税込¥27,478
33日以内出荷