カテゴリ
- バイク純正部品(90)
- 建築金物(20)
- 制御機器(4)
- 配管・水廻り設備部材(3)
- パソコン/周辺機器(3)
絞り込み
ブランド
- モノタロウ(1)
- ホンダ(90)
- ハイロジック(9)
- GIKEN(川口技研)(7)
- RS PRO(6)
- 富士通(1)
- WAKI(和気産業)(1)
- ミネベアショウワ(1)
- ヒナカ(旧:日中製作所)(1)
- MICROCHIP(1)
- StarTech.com(1)
- メディアカバーマーケット(1)
エコロジープロダクト
「cow 261」の検索結果

室内用取替錠 チューブラ錠
ハイロジック(3件のレビュー)¥5,998税込¥6,5981個当日出荷内側から施錠することができます オールステンレスですので、バスやラバトリーンなど水気の多い場所にも使用できます 握り玉タイプ材質本体:ステンレスタイプうちかぎタイプ(表示窓なし)規格ラッチフロント:80×25mm、対応扉厚:25~40mm、バックセット90mm、ラッチフロントピッチ:41mm、角芯:6.7mm、左右兼用主な用途バス、トイレアズワン品番64-7754-50
ドアノブ(握り玉)
(34件のレビュー)¥1,698~税込¥1,868~1セット当日出荷材質(ノブ・座)SUS304、(ラッチ)鋼板種類ドアノブ表面処理(ノブ・座)ステンレスヘアライン、(ラッチ)亜鉛メッキ適合扉厚(mm)35~45バックセット60/70mm(可変式)取手握り玉適合穴径(Φmm)(ハンドル用)54、(ラッチ用)25
室内用取替錠 チューブラ錠
ハイロジック(1件のレビュー)¥2,998税込¥3,2981セット当日出荷内側から施錠することができ、トイレや個室などプライバシー空間に最適 外側には簡易的な表示がついているので、使用中かどうかが一目でわかります 握り玉タイプ種別チューブラー錠材質本体:ステンレス色ステンレスタイプうちかぎタイプ(表示窓あり)規格ラッチフロント:57×23mm、対応扉厚:25~40mm、バックセット60mm、座ピッチ:42mm、角芯:6.7mm、左右兼用主な用途トイレ、個室アズワン品番64-7754-18
取替レバーハンドル錠
ハイロジック(11件のレビュー)¥2,998税込¥3,2981セット当日出荷お子様やお年寄りも扉の開け閉めがとても楽々なレバーハンドル 現在ついている握り玉錠からドライバー1本で簡単に取替えできます 使用ドリルは22mmのみ 本体取付は木ネジのみ 取付ゲージ入り 円筒錠との取替が可能(切欠き穴56Φ以下)材質ハンドル:ABS樹脂、ローズ:ステンレススチールタイプかぎなしタイプ規格チューブラ錠、ラッチフロント:57×23mm、ビスピッチ:42mm、対応扉厚:25~40mm、バックセット60mm主な用途室内ドア
ハイス両玉WC錠
GIKEN(川口技研)(53件のレビュー)¥3,298税込¥3,6281セット当日出荷ラッチ本体・バックセット:60mm 内鍵付(非常開錠機構付)用途トイレ用(ツマミカギ)材質(ノブ・座)ステンレス種類ドアノブ仕上ヘアライン機能表示錠(Ⅱ型)、トイレ用(ツマミカギ)、(非常解錠機構付)対応戸厚(mm)26~42バックセット(mm)60
オールステンラッチ 日中製作所専用
WAKI(和気産業)¥1,998税込¥2,1981セット当日出荷から翌々日出荷日中製作所専用チューブラッチです。 ステンレス製なので浴室などで使われています。用途浴室ドア付属品ビス2本適合(フロントマーク)「COW」材質ステンレスラッチ径(Φmm)21
ハイス ナイトラッチ錠
GIKEN(川口技研)(7件のレビュー)¥3,298税込¥3,6281セット当日出荷用途寝室個室用(ツマミカギ)セット内容ノブ(室外側・室内側)、ラッチ本体材質ノブ・座:ステンレス種類ドアノブ仕上ステンレスヘアライン機能内締錠((2)型)、寝室個室用(ツマミカギ)、(非常解錠機構付)適合扉厚(mm)26~42バックセット(mm)60
室内用取替錠 チューブラ錠
ハイロジック(1件のレビュー)¥2,998税込¥3,2981セット欠品中内側から施錠することができ、トイレや個室などプライバシー空間に最適 握り玉タイプ種別チューブラー錠材質本体:ステンレス色ステンレスタイプうちかぎタイプ(表示窓なし)規格ラッチフロント:57×23mm、対応扉厚:25~40mm、バックセット60mm、座ピッチ:42mm、角芯:6.7mm、左右兼用主な用途寝室、個室アズワン品番64-7754-17
Jレバー 丸座空錠
GIKEN(川口技研)(31件のレビュー)¥2,198税込¥2,4181セット当日出荷仕様カギなしセット内容レバー(室外側・室内側)、ラッチ本体材質(ハンドル・座)アルミ合金、(ラッチ本体)亜鉛ダイカスト寸法(mm)(バックセット)50種類レバーハンドル記号(座)1MハンドルNO.20仕上静電塗装機能座:丸座空錠対応戸厚(mm)29~45
Microchip マイコン ATtiny, 20-Pin SOIC ATTINY261A-SU
MICROCHIP¥1,298税込¥1,4281袋(5個)7日以内出荷ファミリー名 = ATtiny261A。パッケージタイプ = SOIC。実装タイプ = 表面実装。ピン数 = 20。デバイスコア = AVR。データバス幅 = 8bit。プログラムメモリサイズ = 2 kB。最大周波数 = 20MHz。RAMサイズ = 128 B。USBチャンネル = 0。PWMユニット数 = 1。SPIチャンネル数 = 1。CANチャンネル数 = 0。幅 = 7.6mm。8ビットPicoPower tinyAVRRマイクロコントローラ. Atmel tinyAVRR機器は、小型パッケージでも優れた性能、高い出力効率、使いやすさが求められる用途を想定して最適化されています。 すべてのpicoPowerデバイスは、電力消費をできるだけ小さくするように一から設計されたものです。. サイズが重要な用途向けの小型で最もコンパクトなパッケージ 静電容量タッチ 高速、コード効果 高集積 動作: 1.8 V → 5.5 V (ATtiny43Uでは0.7 Vで動作)RoHS指令(10物質対応)対応
GIKEN レバー・握り玉共用ラッチ
GIKEN(川口技研)(5件のレビュー)¥1,098税込¥1,2081個当日出荷用途握り玉・レバー兼用材質(本体)プレス対応商品ホームシリーズ、ハイスシリーズ、ホームカラーシリーズ、ホームレバーシリーズバックセット60mm取付穴ピッチ(mm)42
GIKEN レバー用ラッチ
GIKEN(川口技研)(4件のレビュー)¥1,198税込¥1,3181個当日出荷用途レバー専用材質(本体)ダイカスト対応商品ホームレバーシリーズ、Jレバーシリーズバックセット50mm
インテグラルロック 取替玉座
ミネベアショウワ(14件のレビュー)¥5,498税込¥6,0481セット当日出荷各メーカーのインテグラルロックタイプに対応。 優れた利便性を発揮するDAC-2型 他社メーカーにも対応する可変取付脚ピッチ ピッチを44mmと50mmに変換できる可変取付脚機能により、他社メーカーの錠本体にも使用でき、しかもスピーディな取り替えも実現しました。またすべてのバックセットに対応するとともに、アルミ扉、木製扉にも変換できる万能型です。適合(ユーシン・ショウワ)インテグラルロック、(美和)HBZ型式、(ゴール)Gロック型式、UCロック型式、(アルファ)Wロック型式、ミリオンロック型式、(エポー)EXロック型式、CF100型式材質/仕上(ノブ)、(ローズ)ステンレス鋼板製/ペーパー(S32P)種類ドアノブシリンダー5本ピンシリンダー キー3本付対応戸厚(mm)25~42取手握り玉
GIKEN レバー用ラッチ
GIKEN(川口技研)(8件のレビュー)¥1,398税込¥1,5381個当日出荷用途レバー専用材質(本体)ダイカスト対応商品ハイレバーシリーズ、Kレバーシリーズバックセット51mm
ゲートバルブ RS PRO
RS PRO¥8,998税込¥9,8981個7日以内出荷黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = 真鍮接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO
RS PRO¥15,980税込¥17,5781個7日以内出荷黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21仕様接続 = 1-1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 145mmボディ材質 = 真鍮接続サイズ = 1-1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO
RS PRO¥3,598税込¥3,9581個7日以内出荷黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = 真鍮接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
電子ペーパー
富士通¥61,980税込¥68,1781台当日出荷手書きのメモやPDFへの書き込みができる超軽量・薄型電子ペーパーです。カラーフィルターを追加した(8色活用可能)E-ink 新ディスプレイを採用し、「Wacomデジタイザ」を搭載した充電不要のスタイラスペンを付属しています。筆圧に応じて筆跡や太さが変わる筆圧感知機能もあり、まるで紙とペンのようなリアルな筆記を実現。「暗記モード(暗記学習向け)」や「ページめくり機能(演奏向け)」といった便利な機能も活用できます。サイズは、コンパクトなA5と大画面のA4の2サイズ。QUADERNO C pp動作対応OS:Windows 1 ome(64ビット)/Windows 1 ro(64ビット)、Windows 0 ome 64ビット)/Windows 0 ro(64ビット)、Windows 0(32ビット)非対応Windows .1以前非対応、macOS 5 Sequoia)/macOS 4 Sonoma)/macOS 3 Ventura)、macOS 2 Monterey) 降のバージョンではBluetoothでの接続はできません。QUADERNO obile pp 作対応OS:Android 5/Android 4/Android 3、タブレット非対応、Google ixel3/3XL/3a、Google ixel4/4XL 、「QUADERNO obile pp」と接続できないことを確認しております。*Google ixel3/3XL/3a、Google ixel4/4XL 、「QUADERNO obile pp」と接続できないことを確認しております。iOS 8/iOS 7/iOS 6※iPad非対応仕様●暗号化:WPA2-PSK (AES), 802.1x EAP (TLS / PEAP)●サポートファイルフォーマット(拡張子):PDF (.pdf)●内蔵メモリーに保存可能なPDFのファイル数:約10000ファイル(1ファイルあたり約2.2MBのPDFファイル)●外部ストレージ:接続不可●筆圧感知:4096段階容量32GB/約22GB以上バッテリー内蔵型リチウムイオン充電池使用周波数(Hz)無線LAN:2.4帯、5帯、NFC:13.56M帯/FeliCa(画面のロック解除)、NFC Forum Type 4 Tag (QUADERNO Mobile Appとの簡単接続)充電時間(時間)約2.5(USB PD充電器接続時または電源オフUSB充電機能使用時)/約7(USB充電)動作温度(℃)5~35OS【Windows】10Home/10Pro/11Home/11Pro【macOS】15(Sequoia)/14(Sonoma)/13(Ventura)インターフェイスUSB2.0 Type-Cコネクタバッテリー稼動時間(Bluetooth(R) 機能オフ時)Wi-Fi機能オフ時:最長2週間/Wi-Fi機能オン時:最長5日間無線通信方式IEEE 802.11a/b/g/n/ac MIMOタッチパネル方式静電容量方式指入力対応タッチパネル/電磁誘導方式デジタイザ対応(スタイラスペン)BluetoothBluetooth(R)標準規格 Ver.5.1(Bluetooth Low Energy対応)
【互換品】 USB 2.0 ケーブル A-Bタイプ 1.8m BOSE 三菱電機 SHARP シャープ LG電子 対応 通信ケーブル プリンター
メディアカバーマーケット¥799税込¥8791本4日以内出荷。 USB2.0対応のUSBケーブル(A to Bタイプ)特徴。。【幅広い互換性】。USB(Aタイプ)端子を持つパソコンとUSB2.0(Bタイプ)端子を持つプリンター、スキャナ、複合機、外付けハードディスクドライブ、デジカメなどの周辺機器の接続に使用できます。USB 1.1(12 Mbps)およびUSB 1.0(1.5 Mbps)と下位互換性があります。すべてのUSB Bデバイスと互換性があり、標準のType-Aオスコネクタをコンピュータに接続し、Type-Bコネクタを他のデバイスに接続するだけで、初心者でも簡単に使いこなせるようになっています。【高速データ転送】。USB2.0規格に対応し、最大480Mbpsのスピードでデータ転送が可能です。サビや信号劣化の心配がない金メッキピンを使用しています。プリンター等の無線接続(Wi-Fi)が繋がらない時や不安定な場合は、有線(USBケーブル)を接続することで安定した通信が可能です。【対応機種】。【SHARP シャープ】。★プロジェクター。PG-F212X。PG-F310X。PG-F312X。PG-F320W。PG-M20X。PG-M25X。XG-F210X。XG-MB70X。XR-1X。【BOSE】。★アンプ。FreeSpace DXA 2120 digital mixer/amplifier。FreeSpace ZA 2120-HZ。FreeSpace ZA 2120-HZA Zone Amplifier。FreeSpace ZA 2120-LZ。FreeSpace ZA 2120-LZA Zone Amplifier。PowerMatch PM4250 / PM4250N power amplifier。PowerMatch PM4500 power amplifier。PowerMatch PM4500N power amplifier。PowerMatch PM8250 power amplifier。PowerMatch PM8250N power amplifier。PowerMatch PM8500N configurable professional power amplifier。PowerMatch PM8500パワーアンプ。PowerShare PS602 adaptable power amplifier。PowerShare PS602P adaptable power amplifier。PowerShare PS604 adaptable power amplifier。★メモリーオーディオシステム。QT-MPA10。QT-MPA5。★MD・オーディオ機器。AD-PCR2。AD-PCR3。【LG電子】。★ディスプレイ・モニター。28MQ750-C。【三菱電機】。★ディスプレイ。LDT423H。LDT423V。LDT552V。LDT701V。RDT196S。RDT201WDL。RDT201WS。RDT201WV。RDT221WH。RDT241WH。RDT242WH。RDT261WH。RDT262WH。など。すべてのメーカーと対応機種を記載できておりません。色ブラックケーブル長(m)1.8コネクタ形状USB(A)オス - USB(B)オスプラグ金メッキ転送速度(Mbps)最大480USBタイプUSB2.0対応 USBケーブル(A-Bタイプ)変換タイプオス-オス
DAC Twinaxケーブル/Cisco互換/40GbE QSFP+ 銅線ダイレクトアタッチケーブル/Firepower C9200 C9400対応
StarTech.com¥6,298税込¥6,9281個翌々日出荷から9日以内出荷技術仕様:40Gbps/パッシブTwinax(銅線)/2x QSFP+着脱式コネクター/100Ωインピーダンス/PVCケーブル被覆/ホットスワップ対応/MSA準拠。OEMホスト互換性をテスト済み:Ciscoルーターおよびスイッチでホットスワップに対応。MSA準拠のスイッチで動作:Ubiquiti、D-Link、Netgear、Supermicro、TP-Linkなど、コード化されていないモジュールやトランシーバーに対応するスイッチモデルにも対応する低消費電力40GbE DAC。Cisco互換モジュール:Cisco C9300、C9200、C9400、C9500、C9600などのスイッチで使用可能。ホットスワップ対応。ITプロが選ぶSFPモジュール&安心の対応:厳しい企業ネットワークやデータセンター環境でも、長期にわたり安定したパフォーマンスを提供。メーカー公式ウェブサイトの問い合わせフォームやメール、電話を通じて、経験豊富なテクニカルアドバイザーが日本語で製品に関するご質問やご相談に丁寧に対応します。用途40ギガビット対応のイーサネットネットワークで使用。ラック間の2点間ネットワークスイッチ/サーバー接続色ブラック保存温度(℃)-40~80動作温度(℃)0~70データ転送速度(最大) 40GbpsコネクタAQSFP+コネクタBQSFP+