KVM切替器ATEN4日以内出荷
デュアルインターフェース(PS/2、USB)に対応した16ポートKVMスイッチです。
単体構成の場合は16台のコンピューターを、また、2段階のカスケード接続の場合は最大256台のコンピューターを
それぞれ1コンソール(PS/2、USB)から操作することが可能です。
コンソール、コンピューターともに、PS/2、USBの両方のインターフェースのものが使用できるのが特長です。
用途ラック内サーバーの操作集約・切替(KVMスイッチ)にポート数16付属品コンソールケーブル×1、ファームウェアアップグレードケーブル×1、電源アダプター×1、フットパッドセット(4pcs)×1、ラックマウントキット×1、クイックスタートガイド×1質量(kg)2.1消費電力(W)(DC5.3V)3.83寸法(幅W×奥行D×高さH)(mm)438×162×44最大解像度2048×1536周囲環境動作時/0~50度、0~80%(結露なきこと)、保管時/‐20~60度コネクタSPHD メス(イエロー)×16、PHD オス(イエロー)×1アズワン品番64-8302-01入出力入力:AC100~240(50/60Hz)、出力:DC5V 2.4ARoHS指令(10物質対応)対応準拠DDC2Bキーボード/マウスPS/2・USB