TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))7日以内出荷
TEConnectivityMiniSense100シリーズ振動センサ。TEConnectivityMEASMiniSense100シリーズは、カンチレバータイプの振動センサです。マスに負荷がかかるこのセンサは、低周波数での感度レベルが高く、衝撃や連続振動を検出する用途に使用することができます。この振動センサは、頑丈で柔軟性の高いPVDF検出素子で構成されているため、高衝撃の過負荷に耐えることができます。また、センサエリアは、シールドされているので、RFI/EMI除去性能が優れています。最適な用途には、盗難防止装置、バイタルサイン監視、いたずら検出、衝撃感知、洗濯機での洗濯物の偏りセンサ、車両モーションセンサなどがあります。水平又は垂直の取り付けシールド構造はんだ付け可能なピンで取り付けが簡単高電圧感度低コスト優れた周波数特性優れた直線性アナログ出力
仕様●応答周波数:75 Hz●長さ:17.8mm●幅:6mm●奥行き:1.7mm●動作温度 Min:-20℃●動作温度 Max:+60℃●寸法:17.8 x 6 x 1.7 mmアズワン品番65-7265-74