カテゴリ
- 切削工具(18)
- 制御機器(2)
- コンプレッサー・空圧機器・ホース(2)
- 自転車整備工具・アクセサリー(1)
絞り込み
「deburring」の検索結果

DEBURRING TOOL 1袋 5個入
Transair¥21,980税込¥24,1781袋(5個)7日以内出荷Parker Transair 6698 シリーズのバリ取り工具は、ドリル穴からバリや鋭利なエッジを除去するために使用します。バリ取り工具の全長は 5.15 インチです。取り扱いが簡単 軽量仕様●アクセサリタイプ:Deburring Tool●最高使用圧力:16バール●動作温度 Min:-20℃●動作温度 Max:+85℃●コード番号:214-3206アズワン品番65-7894-98
ノガバー3
ノガ(33件のレビュー)¥2,298税込¥2,5281セット当日出荷すべてのSブレードを保持できるユニークなハンドル。 ハンドル部が替刃の収納に利用できます。 ブレードの交換ボタンは、安全のため爪を立てないとはずれないようになっています。 後ろのキャップも作業中に外れないようになっています。セット内容NG-1ハンドル (NG1000) 1本回転ブレード S10 (BS1010) 1個回転ブレード S20 (BS2010) 1個回転ブレード S35 (BS3510) 1個ブレードBS1010:鉄鋼、アルミ等の重切削用。片刃、右回りのみ。黒色。BS2010:鋳物、真鍮、プラスチック用。両刃、左右周り。シルバー色。BS3510:中間タイプの万能ブレード。両刃、左右回り。黒色。
ラピッドバー
ノガ(15件のレビュー)¥1,798税込¥1,9781セット当日出荷すべてのSブレード(3.2mm軸)が装着できます。ブレードを保持するハウジング部は鋼鉄製にしているため半永久的に使用できます。ブレードを交換するためには、ハウジング部のスリーブを押して、ブレードを脱着します。トラスコ品番111-3216セット内容12mmの六角ハンドル 1本、回転ブレード S10 (BS1010) 1個質量(g)58適合軸径(Φmm)3.2ハンドル寸法(mm)約12×130
バリ取りバー
(26件のレビュー)¥689税込¥7581セット当日出荷樹脂ハンドル内にブレードを収納できます。 ロックボタンを押すことで簡単にブレードの交換を行えます。 5種類のブレードが各1本ずつ付属しますので加工内容によって交換してお使いください。用途鉄、アルミなどのバリ取り加工にセット内容ハンドル 1本ブレード(100E/101E/102E/200E/350E)各1本材質ABS(本体)適合軸径(Φmm)3.2ブレードブレード100E/鉄、アルミ用200E/真鍮、鋳鉄用350E/各材質の端面用101E/Φ2.8以下の小径穴用102E/真鍮、鋳鉄の小穴用材質(刃)HSS鋼
PIPE CUTTER O 16 5 > O 76 WITH DEBURRING
Transair¥36,980税込¥40,6781個7日以内出荷Parker Transair 6698 シリーズパイプカッターは、1/2 インチ( 16.5 mm )→ 3 インチ( 76 mm )の硬質アルミパイプに使用します。圧縮空気ライン設置用のトランスエア工具は、操作が簡単で、長年の信頼性の高いサービスを提供できるように製造されています。取り扱いが簡単 軽量仕様●アクセサリタイプ:Pipe Cutter with Deburring Tool●最高使用圧力:16バール●動作温度 Min:-20℃●動作温度 Max:+85℃●コード番号:214-3204アズワン品番65-7893-86
くるくるリーマー
JEFCOM(ジェフコム)(16件のレビュー)¥2,598税込¥2,8581個当日出荷面取りやバリ取り作業が手軽にできるホールソーで穴を開けた後の面取りや鉄、ステンレススチール、銅、アルミ、プラスチック等のパイプ(内・外面)、板(側面)、ドリル穴等色々な形状の面取り・バリ取りに狭い場所での作業に便利替刃3種類を付属(DKR-121、DKR-122、DKR-123各1枚)全長(mm)125質量(g)40
トラブルシューターセット
ノガ¥9,598税込¥10,5581セット当日出荷トラスコ品番363-6534セット内容RBハンドル(回転ブレード、固定スクレーパー両用)1個ブレードEX2001(外径4~18mm用)1本ブレードBC1651(Φ16.5カウンターシンク)1本ブレードBS2010(鋳物・真鍮用、刃先角度60°)1本ブレードBS1018(ステンレス用、刃先角度45°)1本ブレードBK3010(小径Φ1.5用、刃先角度45°)1本新型スクレーパーBD5011 1本
研磨ディスク 酸化アルミニウム、セラミック 1袋 24個入
3M(スリーエム)¥11,980税込¥13,1781袋(24個)7日以内出荷ブラシ研磨、豚毛ブラシRB-ZB 25 MM セラミック粒子を組み込んだ柔軟性のあるプラスチック製の個々のディスクから成る非常に汎用性の高いブラシ。内部パイプ表面を含むクリーニング及びバリ取り作業に優れています。 目詰まりなし、ワイヤブラシのような危険なワイヤ部品なし 最大速度30,000 rpm用 粒度に従って色分け ブラシは、必要な幅に応じて1つから4つのディスクから構築可能 1つのブラシセグメントの寸法: W x O (mm): 0.7 x 25、内径3.2 mm セット内容: 24ブラシセグメント及び1つのクランピングマンドレル、O 2.4 mm Unique Construction The unique construction of the Scotch-Brite disc is made up of bristles, which are extruded Consisting of individual discs that can be built up to meet the needs of the subject, the abrasive makes it great for quick preparation and cleaning surfaces The bristles of these discs allow easy access to details, grooves, patterns and intricate areas Flexibility The Scotch Brite disc allows for easy adaptation to a profiled surface These have been designed to last longer than wire brushes and other abrasive discs The abrasive standards are kept constant throughout its lifespan This is because of the abrasive build up is throughout the whole product, so no matter how many times you use it, you will get a consist quality performance Working Safely The BB-ZS bristle disc is safer to use than traditional discs, such as wire brushes where wire strands could cause a safety risk Removing the risk of using solvent or chemical substances and using the Scotch Brite bristle discs reduces the risk of serious injuries Features and Benefits 3M Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc Convenient spindle mounting attachment offers quick and easy disc changes for multi-step finishing processes Can build up discs to meet your needs Ideal for cleaning and light deburring applications Consistent performance throughout the discs lifetime Work harder and faster than traditional abrasives without sacrifice to the finish quality Typical Applications The bristle disc is capable of: Removing paint, rust, harden adhesives, light scratches and weld burns and more It's great for smoothing, polishing and cleaning most metals FAQ's What type of machine can you use these discs on The shank can be connected to can fit into power drills, angle grinders, air grinders and other power tools Will this damage the subject to be worked on These are mainly used for working on metals, so the innovative design of the soft bristles won't remove any metal and just remove layers of paint, adhesives, rust etc.仕様●研磨材:酸化アルミニウム、セラミック●グリットサイズ:80●グレード:ミディアム●ボアサイズ:0.12 in, 25 mm●パック数:24●最大安全速度:35000rpm●モデル:Scotch-Brite●RoHS適合状況:該当なし●コード番号:470-8685アズワン品番68-4150-89
皿穴用ドリルビットセット RS Pro HSS 2 → 20 mm, 4個 90°
RS PRO¥16,980税込¥18,6781個当日出荷仕様個数 = 4皿座グリ角度 = 90°最大ヘッド径 = 20mm最小ヘッド径 = 2mm材質 = HSSキットの内容 = 10 → 15, 15 → 20 mm, 2 → 5, 5 → 10HSS & TiN Coated Deburrs. Cutters with 90° angles designed for chatter-free deburring and chamfering on a variety of materials at production speeds.