「digithead」の検索結果

3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Description。This is the Add-On kit for the SparkFun Digital Sandbox(DS)learning platform. With this add-on you will be able to perform the final three circuit experiments found in the DS Guide book which include making an electric musical instrument
アズワン品番67-0423-98
1個
3,298 税込3,628
33日以内出荷

Description。The SparkFun MAX31855K Thermocouple Breakout is a simple 14-bit resolution, SPI-compatible, serial interface thermocouple digitizer that makes reading a wide range of temperatures possible. A thermocouple works by taking two wires made of dissimilar metals, connecting them at the two ends, and making a temperature gradient between one end and the other(a 'hot' end and a 'cold' one). Once this is achieved, a voltage potential is formed and current flows. The SparkFun Thermocouple Breakout takes a standard Type-K thermocouple in one end, digitizes the temperature measured and sends that data out the other end via a SPI interface, thereby interpreting the data and translating it for you to read!。With the SparkFun Thermocouple Breakout, the thermocouple's hot junction can be read from -200℃ to +700℃ with an accuracy of ±2℃ while the cold junction, inside the MAX31855K, can only range from -20℃ to +85℃ while maintaining ±2℃ accuracy. The MAX31855K constantly measures the temperature of the cold junction using an internal temperature-sensing diode. The MAX31855K requires a power source from +3.0V to +3.6V(+3.0V nominal)and only draws 1.5mA maximum.。The Thermocouple Breakout is designed to accept a standard thermocouple connector, for convenience and compatibility with probes you may already own. These connectors aren't necessary, and you could solder a thermocouple directly into the through-holes labeled '+' and '-'. If you decide to solder the thermocouple directly to the breakout board, it is recommended that the thermocouple be mounted for strain relief to avoid breaking the thin wires. Notches for a zip-tie or wire wrapping have been provided in the PCB opposite the header for this purpose.。Features。14-bit Resolution。SPI-Compatible, Serial Interface。-200℃ to +700℃ Temperature Reading with ±2℃ Accuracy。3.0V to 3.6V(+3.0V nominal)Required。Accepts Type-K Thermocouple
アズワン品番67-0426-49
1個
4,298 税込4,728
翌々日出荷

ヒューズ付きテストリードセット RS PRO is proud to introduce a set of high-quality test leads designed for use with testing equipment such as digital multimeters and oscilloscopes. These test leads comprise of fused probes to 90° 4mm plugs with generous 1.5m length silicone cables.特長と利点4 mmプラグ CAT III 600 V . Fused probe . 1.5m silicone cablesLead Rating1kV CAT III / 600V CAT IV . Fused: 500 mA FF, 1kV HBC 50kA製品の内容. Red & Black lead assembly用途テスト/計測機器 . Multimeter Test 電子機器の点検修理Why would you choose RS PRO.RS PRO is our own brand of high-quality products whilst bringing you great value for money. Our wide range of products has been engineered to meet high industry standards, so you are ensured reliable and robust solutions.
仕様キット内容 = 黒リードアセンブリ x 1 、赤リードアセンブリ x 1 RoHS指令(10物質対応)対応
1個
9,998 税込10,998
7日以内出荷