ガスクロマトグラフやスペクトロメトリー等の純粋なガスが必要なアプリケーションに適しています。
吸湿が進むと、色が青からピンク色に変わり、交換時期を知らせます。
Drieriteは再生が可能です。
大気圧または90psiまでの圧力の場合、1時間で200lの空気の露点を-73.3℃まで下げる事ができます。
消化ガスの乾燥・サンプル前処理・機器の劣化予防・反応混合ガスの乾燥・乾燥空気によるパージ・ベント等に使用できます。
仕様吸水可能量(g):50
材質(ジャー・キャップ)ポリカーボネート、(乾燥剤サポート・スプリング)SUS304
寸法(mm)Φ67×290
最高使用圧力90psi
内容量(g)(indcated drierite 8メッシュ)×567
ホース接続径(内径)Φ1/4~3/8インチ
アズワン品番1-1848-01
推奨ガス流量200L/h
1本
¥34,980
税込¥38,478
当日出荷
ガスクロマトグラフやスペクトロメトリー等の純粋なガスが必要なアプリケーションに適しています。
吸湿が進むと、色が青からピンク色に変わり、交換時期を知らせます。
Drieriteは再生が可能です。
圧力式継ぎ手は一般的なラボ機器と併用できます。
仕様吸水可能量(g):25
材質(ジャー)ポリカーボネート、(乾燥剤サポート・スプリング)SUS304、(アウトレットスリット)SUS316
寸法(mm)Φ67×290
接続部のサイズ(コネクター)1/8インチ オスホースフィッティング
最高使用圧力100psi
内容量(g)(indcated drierite、5Aモレギュラーシーブ)各250
アズワン品番1-1848-02
推奨ガス流量300L/h
1本
¥67,980
税込¥74,778
当日出荷
1個
¥349,800
税込¥384,780
5日以内出荷
。Description。Who doesn't occasionally need power regulation? We certainly do, so we've designed the SparkFun BabyBuck Regulator Breakout to help us with just such a task. Featuring the AP63203 from Diodes Inc, this breakout board takes advantage of a 2A synchronous buck converter that has a wide input voltage range of 3.8V to 32V and fully integrated 125mΩ high-side power MOSFET/68mΩ lowside power MOSFET to provide high-efficiency step-down DC/DC conversion. All of this snuggled up in a low-profile, TSOT26 package that's integrated into a 0.4in by 0.5in board.。Unlike it's sibling, the BabyBuck sacrifices power option flexibility for space. Don't worry, though, because you can still use the plated through holes for input and output power. With some simple right-angle headers, you'll be up and running in no time.。Frequency Spread Spectrum(FSS)reduces EMI and a proprietary gate driver scheme resists switching node ringing without sacrificing MOSFET turn-on and turn-off times, which further erases high-frequency radiated EMI noise.。Get Started with the SparkFun Buck Regulator Hookup Guide。Features。Low-Profile Footprint。VIN 3.8V to 32V。VOUT 3.3V。Up to 2A Continuous Output Current。0.8V ± 1% Reference Voltage。22μA Ultralow Quiescent Current。Switching Frequency - 1.1MHz。Supports Pulse Frequency Modulation(PFM)。Up to 80% Efficiency at 1mA Light Load。Up to 88% Efficiency at 5mA Light Load。Fixed Output Voltage - 3.3V。Proprietary Gate Driver Design for Best EMI Reduction。Frequency Spread Spectrum(FSS)to Reduce EMI。Precision Enable Threshold to Adjust UVLO。Protection Circuitry。Overvoltage Protection。Cycle-by-Cycle Peak Current Limit。Thermal Shutdown
アズワン品番67-0421-86
1個
¥1,098
税込¥1,208
翌々日出荷
関連キーワード