カテゴリ
- 機構部品(410)
- 学童・教育用品(19)
- 作業工具(11)
- 制御機器(7)
- 素材(切板・プレート・丸棒・パイプ・シート)(4)
- 接着剤・補修材(4)
- 印刷用紙/インク/印刷機(3)
- パソコン/周辺機器(2)
- メカニカル部品(1)
- 清掃用品(1)
- 塗装・養生・内装用品(1)
- 医療(1)
- トラック純正部品(1)
- 電動工具(1)
絞り込み
ブランド
- モノタロウ(5)
- RS PRO(418)
- SPARKFUN(20)
- 沖データ(OKI)(3)
- Wera(2)
- ASUS(エイスース)(2)
- BULGIN(2)
- iFixit(アイフィックスイット)(2)
- ANEX(1)
- E-Value(1)
- コニシ(1)
- TRUSCO(1)
- BOSCH(ボッシュ)(1)
- マキタ(1)
- ミラコン(1)
- goot(太洋電機産業)(1)
- KLASS(クラス/旧:極東産機)(1)
- 三菱ふそう(1)
- WEST INSTRUMENTS(1)
- Seeed Studio(1)
エコロジープロダクト
「driver set」の検索結果

電工グリップ8本組ドライバーセット
ANEX(8件のレビュー)¥1,798税込¥1,9781セット当日出荷力が入り、使いやすい電工グリップ。滑りにくい特殊ゴムグリップ。ヒートン回し付き。プロ使用、クロームバナジウム鋼を使用。種類セット品材質(グリップ)PP、TPE商品構成セット品RoHS指令(10物質対応)対応刃先マグネットあり軸貫通なし
ロング六角ビットセット
TRUSCO(11件のレビュー)¥2,498税込¥2,7481セット(6本組)当日出荷六角穴付きねじ、キャップスクリュー・セットスクリューなどのねじ廻しに使用できます。 パーテーション・家具組み立て・NCマシンの組み立てやメンテナンス・内装作業などに適しています。トラスコ品番352-3748材質ビット:特殊鋼
RS Pro ドライバセット 10個 絶縁
RS PRO¥12,980税込¥14,2781セット7日以内出荷仕様ドライバータイプ = 絶縁個数 = 10チップタイプ = マイナス; Phillips; Pozidrivブレード材質 = クロム鋼ハンドル材質 = ポリプロピレンブレード仕上げ = Black Phosphate10 Piece VDE Insulated Screwdriver Set. Insulated 1000V VDE screwdrivers with TPR grip and polypropylene injected shafts and handles Silicone Chrome Molybdenum Vanadium Steel blades with black finish Heat treated to HRC: 55 - 59 Supplied complete with zip case
ドライバー セット
(733件のレビュー)¥749税込¥8241セット(6本組)当日出荷整備・一般・電工用、色々な現場であると便利な6本組みドライバーセットです。 軸はクロームバナジューム鋼で焼入、つや消し仕上げ。 刃先マグネット入り質量(g)390種類セット品材質(軸)クロームバナジューム鋼材質(グリップ)樹脂(ソフト)/ゴム商品構成セット品刃先マグネットあり軸貫通なし
精密ドライバーセット
E-Value(17件のレビュー)¥1,998税込¥2,1981セット当日出荷豊富な30種類のビットは、三角ネジ、Y型ネジ、トルクスネジなどにも対応します。エクステンションホルダー付きで伸縮自在(軸長40~110mm)です。ビットはSNCM鋼を採用し、高強度、高靭性、高耐久性を実現しました。グリップエンドはロータリーキャップ付きで、早回しが容易で作業性抜群です。用途時計、メガネ、精密機器の修理・組立などの精密作業。種類セット品材質(軸)SNCM鋼材質(グリップ)樹脂商品構成セット品付属ビット30本刃先マグネットなし軸貫通なし
RS Pro 工具キット 7ピース
RS PRO¥22,980税込¥25,2781キット7日以内出荷仕様セットタイプ = 電気技術者個数 = 7VDE/1000V認証 = ありEN / IEC 60900:2004. Each set contains 1 x flat-headed screwdriver (0.8 x 4.0 x 100 mm and 1.0 x 5.5 x 125 mm), 120(R)250 Vac voltage tester, PHILLIPS(R) PH2 x 100 mm, 170-mm combination pliers, (can be ordered separately under RS stock no. < 161-192)') 161-192)/, 200-mm radio pliers < (161-237)') (161-237)/ and 160-mm diagonal cutter < (161-170)') (161-170)/,. 7-piece VDE set. Electrician's tool kit, comprising pliers, screwdrivers and voltage tester VDE pliers with inlaid joint Screwdriver blades bronzed with chrome vanadium steel, with ergonomic VDE power-grip handle Supplied in a plastic case with transparent folding lid
精密ドライバー セット 32点
(33件のレビュー)¥1,398税込¥1,5381セット(32点)当日出荷ネジ締め、ボルト締めに便利なセットです。 30種類の色んな形状のビットがケースに入っており携帯にも便利です。 深い場所には付属のエクステンションバーを使用してください。用途各種整備、機械類・家具類の組み立てなど差込角(mm)4材質(軸)(ビット)SNCM8660商品構成セット品ケース寸法(幅×奥行×高さ)(mm)105×155×28
ドライバー・ビット セット 37pcs
(60件のレビュー)¥1,998税込¥2,1981セット(37点)当日出荷ドライバーが8本、精密ドライバーが6本、ヘックスローブドライバーが2本、ビットホルダーが1本、ビットが20個入っており、合計36通りの用途に使えます。 これ一つであらゆる場面の作業に対応できるお得なセットです。用途ねじの締め付け・緩めに種類セット品表面処理表面ブラッククロム処理(ドライバー先端部)、表面マットクロム処理(ドライバー軸部)、表面パーカー処理(ビット)材質(軸)クロムモリブデン表面ブラッククロム処理(ドライバー刃部硬度HRC50商品構成セット品刃先マグネットあり軸貫通なし
カベの抜け穴60分なおし
ミラコン¥739税込¥8131パック(200g)当日出荷石膏ボード、漆喰、繊維、土、モルタル等屋内壁にエアコンホースや増改築時にできた穴を強力に補強します。硬化時間は約60分です。屋内カベのカドの欠け落ちにも使えます。用途壁の穴うめ成分補修パウダー:セメント、石膏、ヒビ割れ防止剤、接着剤、急結剤、ネットシート:樹脂液性アルカリ性使用の目安幅60mm×長さ100mmのネットシートが2枚入っています。このシートサイズの穴うめができます。硬化時間外温20℃で約60分です。完全硬化は約3時間です。 外温が低いと延びます。
ホットボンダー
BOSCH(ボッシュ)(16件のレビュー)¥6,698税込¥7,3681台当日出荷瞬間接着機。電子制御ヒーター採用。付属品ノズル(ロングタイプ)、スウィングスタンド、ボンドスティック(Φ11mm×200mm)1本質量(g)350消費電力(W)(入力)16電源100(50/60Hz)寸法(幅W×高さH)(mm)185×160吐出量(接着剤)20g/minノズル口径(Φmm)2.7予熱時間約12分間接着剤酢酸ビニール樹脂形接着剤電源タイプAC電源式制御温度(℃)200アズワン品番65-2070-74危険物の類別非危険物硬化時間50~90秒主なワークパーツ
ヘックスキーセット
Wera¥4,798~税込¥5,278~1本当日出荷から翌日出荷Wera独自のHex-Plusと呼ばれる面接触構造により、六角ねじ穴の内側を傷めず、ねじの長寿命化に貢献します。 高いトルク伝達率により作業効率もアップします。 022101のホルダには簡易着脱磁機能が付いています。セット内容ホルダ、1.5・2.0・2.5・3.0・4.0・5.0・6.0mm材質特殊工具鋼、表面処理:クロムメッキ
ドライバー セット 10pcs
(86件のレビュー)¥1,498税込¥1,6481セット(10本)当日出荷よく使うサイズのドライバーが10本入ったお得なセットです。用途ねじの締め付け・緩めに種類セット品表面処理表面ブラッククロム処理(先端部)、表面マットクロム処理(軸部)材質(軸)クロムバナジウム刃部硬度HRC50商品構成セット品刃先マグネットあり軸貫通なし
Manta Driver Kit 112種入
iFixit(アイフィックスイット)¥15,980税込¥17,5781セット8日以内出荷iFixitのビット交換式ドライバーシリーズ最多の112種入り「Manta Driver Kit」。様々な機器に対応可能な、修理愛好家のためのコンプリートセットです。仕様●ビット内容●【4mm Screwdriver Bits】●▼Phillips:000, 00, 0・Flathead:1, 1.5, 2, 2.5, 3, 3.5mm●▼Torx:T2, T3, T4, T5・Torx Security:TR6, TR7, TR8●▼Pentalobe:P2, P5, P6・JIS:J000, J00, J0, J1●▼Hex:0.7, 0.8, 1.3, 1.5mm●▼Hex Security:2, 2.5, 3, 3.5mm●▼Tri-point:Y000, Y00, Y0, Y1●▼Nut Driver:2.5, 3, 3.5, 4, 4.5, 5, 5.5mm●▼Gamebit:3.8, 4.5mm・Spanner:4, 6●▼Triangle:2, 2.2, 2.6, 3mm・SIM Eject Bit●▼Oval Drive・Magnetic Pickup●▼iPhone Standoff●【1/4in Screwdriver Bits】●▼Phillips:1, 2, 3・Flathead:4, 5, 6, 7, 8mm●▼Torx Security:TR9, TR10, TR15, TR20, TR25, TR27, TR30, TR35, TR40●▼Hex Security:4, 5, 6, 7, 8mm●▼Hex Security SAE:1/8, 9/64, 5/32, 3/16, 7/32, 1/4●▼Square:0, 1, 2, 3●▼Spanner:8, 10, 12●▼Pozidriv:PZ0, PZ1, PZ2, PZ3●▼Torq-set:6, 8, 10・Spline:M5, M6, M8●▼Tri-wing:1, 2, 3, 4●▼Clutch:1, 2, 3・Schrader Valve●▼Hook Drive●▼1/4in to 4mm Driver Adapter●▼1/4in Driver to 1/4in Socket●▼1/4in Driver to 3/8in Socket●▼1/4in Socket to 1/4in Driver●ケース寸法:216×175×35mm●ケース材質:再生ABS、EVAフォーム●重量:約900g●4mmビット材質:S2●1/4inビット材質:6150●ビットドライバー材質:アルマイト●注意事項:外観、仕様は予告なく内容を変更することがありますので、あらかじめご了承下さい。アズワン品番65-8124-78
サイクロップラチェットセット
Wera¥49,980~税込¥54,978~1セット当日出荷から翌日出荷角度(°)0、15、90(ヘッド固定可能)機能HEX-PLUS、Zyklop Speedラチェット、自由回転ラチェットヘッド、ソケットを固定する機能、早回しスリーブ、5°リターン角度、"Take it easy" シリーズ ソケット、ロック解除生産国CZ送り角度(°)5
ホットメルト接着剤
(92件のレビュー)¥819~税込¥901~1袋(100本)ほか当日出荷グルーガンなどで溶かして使用でき簡単スピーディに接着作業が行えます。用途段ボール紙などの梱包材料の接着に。プラスチック、布、革などの接着に。木工作業などに 。材質EVA色透明温度(℃)(融解接着)160~210粘度16500CPS軟化点(℃)85RoHS指令(10物質対応)対応主なワークパーツ販売区分業務用
SparkFun Qwiic Motor Driver
SPARKFUN¥6,698税込¥7,3681個33日以内出荷。Description。The SparkFun Qwiic Motor Driver takes all the great features of the Serial Controlled Motor Driver(SCMD)and miniaturizes them, adding Qwiic ports for plug and play functionality. Boasting the same 4245 PSOC and 2-channel motor ports as the SCMD, the SparkFun Qwiic Motor Driver is designed to communicate over I2C to make setting up your next robotic project as fast and easy as possible! Utilizing our handy Qwiic system and screw terminals for motor and power hook-up, no soldering is required to connect it to the rest of your system.。With 1.2A steady state drive per channel(1.5A peak)and 127 levels of DC drive strength, this little Qwiic board is perfect for your small DC motor driver needs. Since the Qwiic Motor Driver is a 3.3V logic device, you'll need to use a logic level converter to interface to 5V.。The I2C address of the Qwiic Motor Driver is 0x5D and is jumper selectable to 0x58, 0x59, 0x5A, 0x5B, ... 0x63.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started With the Qwiic Motor Driver Hookup Guide。Features。1.5 A peak drive per channel, 1.2 A steady state。Operates from 3 to 11 Volts with 12V absolute max。3.3V default VCC and logic。127 levels of DC drive strength.。Controllable by I2C or TTL UART signals。Direction inversion on a per motor basis。Global Drive enable。Exposed small heat sink shape。Several I2C addresses, default UART bauds available。Adjustable I2C Address:0x5D Default。2x Qwiic Connectors。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Arduino Library。Python Module。Github Hardware Repoアズワン品番67-0426-33
ディスクグラインダ
マキタ(37件のレビュー)¥13,980税込¥15,3781台当日出荷高速回転のスタンダード!スリム&軽量!砥石交換がラクなスーパーフランジ付!二重絶縁タイプ!用途石材の切断、サビ落とし、ノロの除去、瓦の切断、鋼材の切断、鉄筋の切断付属品研削砥石36P、ロックナットレンチ20(782401-1)仕様二重絶縁、スーパースリム、スーパーフランジ、強力型、軽量タイプ、集じん機接続可トラスコ品番422-7506全長(mm)262タイプ高速型消費電力(W)720最大出力(W)960研削砥石寸法(mm)(厚さ)4(3~6取付可能)研削砥石寸法(mm)(穴径)15絶縁種別二重絶縁、スーパースリム、スーパーフランジ、強力型、軽量タイプ、集じん機接続可胴径(Φmm)56カーボンブラシ呼び番号408
RS Pro ドライバセット 7個 互換性
RS PRO¥3,898税込¥4,2881セット7日以内出荷仕様ドライバータイプ = 互換性個数 = 7チップタイプ = マイナス; Phillips; Torxセット内容 = ダブルエンド六角ブレード: 4 mm (x 6)、ドライバハンドル刃の長さ = 10 → 95 mmブレード材質 = クロム鋼ハンドル材質 = 固体真鍮カラーブレード仕上げ = クロム7 Pieces Reversible Blade Screwdriver Set. RS Pro high-quality interchangeable blade screwdriver set offering world class and durability. It enables smaller kits to be made up that still cover a large range of sizes. The screwdriver handle gives maximum comfort while still delivering exceptional power. Supplied in plastic box with folding lid. Features and Benefits 6 double-ended 4 mm hex blades of special high alloy steel Fully hardened and chromium plated with anti-peel tips Screwdriver handle with solid brass collar allows blade length adjustment from 10 mm - 95 mm Chrome Steel blade material Supplied in plastic box with folding lid
Xcelite 8-in-1 Screwdriver Set
SPARKFUN¥8,998税込¥9,8981個33日以内出荷Description。The Xcelite 8-in-1 Screwdriver Set provides eight high-quality bits in a single ergonomic tool. Each bit is easily accessible with a spring-loaded magnetic housing that holds the seven included bits you aren't currently using. Though the screwdriver set includes eight unique bits, the end of the shaft features a 0.25" hex driver that can fit most of your existing 1/4" bits. With a strong magnetic hold and no-roll handle design, this is one of the best all-in-one tools we have used!。The shaft of this multiple-tip driver is made from a chrome-molybdenum vanadium steel that makes for great durability and longevity.アズワン品番67-0428-23
プロパッチ
KLASS(クラス/旧:極東産機)¥2,598~税込¥2,858~1パック(3枚)当日出荷グラスファイバーテープにアルミ板を合わせています。 壁に開いた穴の補修におすすめです。用途補修用テープ厚さ(mm)0.4
A4モノクロLEDプリンター B433dn コンパクトモデル
沖データ(OKI)¥69,980税込¥76,9781台翌日出荷装置寿命7年または60万ページ。7年間無償保証/メンテナンス品7年間無償提供。メンテナンススペース従来比約19%削減(OKI調べ)。消耗品やメンテナンス品の交換、紙詰まり除去など全てのメンテナンスを正面および上部から実施可能。高速印刷40枚/分。ファーストプリント時間 約4.5秒。ウォームアップ時間 約12秒。標準:有線LAN(1000BASE-T)、オプション:無線LAN、推奨品:拡張有線LAN(有線LANと無線LANを同じサブネットに接続すると、通信が不安定になることがあります。無線LANと拡張有線LANを同時に使用することはできません)。最大給紙枚数2130枚(4段トレイ+マルチパーパストレイ)。見やすいバックライト付き液晶パネル。A5ヨコ送り対応。機器の設定を簡便化するセッティングツールをご用意(複数台のセッティング時間を大幅に短縮「NFC Setting Tool」/複数台のPCへのプリンタードライバーのインストールを簡略化「Driver Installer Generator」/プリンターの運用管理を支援する「Monitoring Tool」)。Adobe純正のPostScriptを搭載。マルチOS対応。ドライバーレス対応。仕様●排紙方式:<本体排紙トレイ>最大150枚 64g/m2(連量55kg)、<後方排紙トレイ>最大100枚 64g/m2(連量55kg)●シリアル:なし●その他環境及び安全規格:IEC62368-1●その他節電関連:装置単体の初期設定時。機器設定により異なることがあります。●印字速度(モノクロ):40PPM●本体サイズ(H×W×D):245×393×387mm●制御コード:Adobe PostScript 3、PDF(1.7)、PCL6 エミュレーション、PCL5c エミュレーション、IBM5577-H02エミュレーション、ESC/P 24-J84準拠●パラレル:なし●その他インターフェース:<無線LAN>オプション: IEEE 802.11a/b/g/n/ac(※周波数帯 2.4GHz/5GHz)●印字色:モノクロ●エコマーク:登録●環境自己主張マーク:なし●電気用品安全法(備考):ACコードセットを同梱●ドライバー:Windows、macOS、Chrome OS、Linux、iOS、Solaris、Android ※最新情報はメーカーHPをご確認ください。https://www.oki.com/jp/printing/support/drivers-and-utilities/mono/B433DN/●電波法備考:無線通信機能なしのため●最大印字サイズ:A4●メモリ(標準):512MB●国際エネルギースター:登録●印刷時消費電力:最大1,140W 注釈:瞬間的ピークを除いた時の値/平均570W 注釈:1カセット印刷の平均消費電力●電気用品安全法(付属品等):適合/例外承認●メモリ(最大):2GB●メモリスロット(空/全):なし●文字種・文字フォント:Adobe PostScript 3:日本語2書体、欧文136書体、PCLエミュレーション:日本語4書体、欧文91書体●両面印刷:あり●電気通信事業法備考:公衆回線に接続しない為●VCCI:対応備考国際エネルギースタープログラム適合(Ver.3.0)電源100V AC±10% 50/60 Hz ±3Hz本体質量(kg)約14(消耗品を含む)最大消費電力(W)1140解像度1200×1200dpi、600×600dpiウォームアップ時間スリープ復帰時:約12秒、低温待機モード復帰時:約8秒、パワーオン時:約18秒トナー定着方式乾式電子写真方式印刷方式デジタルLED乾式電子写真方式給紙方式<マルチパーパストレイ>容量110枚 64g/m2(連量55kg)・総厚10mm以下、<トレイ1>容量280枚 64g/m2(連量55kg)・総厚25mm以下RoHS指令(10物質対応)対応グリーン購入法適合待機時消費電力(W)0.6以下USBUSB2.0タイプBLAN<有線LAN>1000BASE-T/100BASE-TX/10BASE-T、拡張有線LANモジュール、(有線LAN2)100BASE-TX/10BASE-T(社外推奨品 型番:TP-LINK UE306)
A4モノクロLEDプリンター B513dn ハイスペックモデル
沖データ(OKI)¥87,980税込¥96,7781台翌日出荷装置寿命7年または60万ページ。7年間無償保証/メンテナンス品7年間無償提供。メンテナンススペース従来比約8%削減(OKI調べ)。消耗品やメンテナンス品の交換、紙詰まり除去など全てのメンテナンスを正面および上部から実施可能。高速印刷45枚/分。ファーストプリント時間 約4.1秒。ウォームアップ時間 約12秒。標準:有線LAN(1000BASE-T)、オプション:無線LAN、推奨品:拡張有線LAN(有線LANと無線LANを同じサブネットに接続すると、通信が不安定になることがあります。無線LANと拡張有線LANを同時に使用することはできません)。最大給紙枚数2430枚(4段トレイ+マルチパーパストレイ)。見やすいバックライト付き液晶パネル。A5ヨコ送り対応。機器の設定を簡便化するセッティングツールをご用意(複数台のセッティング時間を大幅に短縮「NFC Setting Tool」/複数台のPCへのプリンタードライバーのインストールを簡略化「Driver Installer Generator」/プリンターの運用管理を支援する「Monitoring Tool」)。Adobe純正のPostScriptを搭載。マルチOS対応。ドライバーレス対応。仕様●メモリ(標準):512MB●エコマーク:登録●文字種・文字フォント:Adobe PostScript 3:日本語2書体、欧文136書体、PCLエミュレーション:日本語4書体、欧文91書体●電気用品安全法(備考):ACコードセットを同梱●印字色:モノクロ●シリアル:なし●VCCI:対応●メモリ(最大):2GB●その他環境及び安全規格:IEC62368-1●本体サイズ(H×W×D):286×412×387mm●印刷時消費電力:最大1,140W 注釈:瞬間的ピークを除いた時の値/平均570W 注釈:1カセット印刷の平均消費電力●ドライバー:Windows、macOS、Chrome OS、Linux、iOS、Solaris、Android ※最新情報はメーカーHPをご確認ください。https://www.oki.com/jp/printing/support/drivers-and-utilities/mono/B513DN/●電気用品安全法(付属品等):適合/例外承認●メモリスロット(空/全):なし●国際エネルギースター:登録●印字速度(モノクロ):45PPM●制御コード:Adobe PostScript 3、PDF(1.7)、PCL6 エミュレーション、PCL5c エミュレーション、IBM5577-H02エミュレーション、ESC/P 24-J84準拠●電気通信事業法備考:公衆回線に接続しない為●その他節電関連:装置単体の初期設定時。機器設定により異なることがあります。●最大印字サイズ:A4●両面印刷:あり●排紙方式:<本体排紙トレイ>最大150枚 64g/m2(連量55kg)、<後方排紙トレイ>最大100枚 64g/m2(連量55kg)●パラレル:なし●その他インターフェース:<無線LAN>オプション: IEEE 802.11a/b/g/n/ac(※周波数帯 2.4GHz/5GHz)●環境自己主張マーク:なし●電波法備考:無線通信機能なしのため備考国際エネルギースタープログラム適合(Ver.3.0)電源100V AC±10% 50/60 Hz ±3Hz本体質量(kg)約15.5(消耗品を含む)最大消費電力(W)1140解像度1200×1200dpi、600×600dpiウォームアップ時間スリープ復帰時:約12秒、低温待機モード復帰時:約8秒、パワーオン時:約18秒トナー定着方式乾式電子写真方式印刷方式デジタルLED乾式電子写真方式給紙方式<マルチパーパストレイ>容量110枚 64g/m2(連量55kg)・総厚10mm以下、<トレイ1>容量280枚 64g/m2(連量55kg)・総厚25mm以下RoHS指令(10物質対応)対応グリーン購入法適合待機時消費電力(W)47以下USBUSB2.0タイプBLAN<有線LAN>1000BASE-T/100BASE-TX/10BASE-T、拡張有線LANモジュール、(有線LAN2)100BASE-TX/10BASE-T(社外推奨品 型番:TP-LINK UE306)
A4カラーLEDプリンタ- C651DNW フラックシップモデル
沖データ(OKI)¥159,800税込¥175,7801台翌日出荷多様な業種の出力環境にフィットする7年間無償保証のフラッグシップモデル/7年間無償保証(※2)、メンテナンス品7年間無償提供(※2)、2つの無償サービスでトータルコストを削減、7年間に渡り修理費用とメンテナンス費を削減、60万ページ耐久/イメージドラム5万枚印刷可、カラーもモノクロも35枚/分の高速印刷、ウォームアップ時間/約11秒で迅速起動、無線LANと有線LANを同時に使用可能、有線LAN2ポート使用可能(オプション)、トレイ拡張性、クラス世界最小(※1)の本体サイズ、設置スペース、メンテナンススペースの削減、消耗品小型化によるストックスペースの削減、薬袋や耐水紙、短冊のしなどに対応、多彩な用紙に対応する多段トレイ(最大4段)、最小55mm幅、最大1321×216mmに印刷可能、坪量256g/m2の厚紙に印刷可能、複数台のセッティング時間を大幅に短縮可能な「NFC/Setting/Tool」、複数台のPCへのプリンタードライバーのインストールを簡略化できる「Driver/Installer/Generator」、アプリやネットワークとの連携で効率的に運用管理、Adobe純正のPostScriptを搭載仕様●国際エネルギースター:登録●電気通信事業法備考:公衆回線に接続しない為●電波法:適合●電気用品安全法(備考):ACコードセットを同梱●排紙方式:<本体排紙トレイ>最大150枚:64g/m2(連量55kg)、<後方排紙トレイ>最大110枚:64g/m2(連量55kg)●電気用品安全法(付属品等):適合/例外承認●文字種・文字フォント:Adobe PostScript 3:日本語2書体・欧文136書体、PCLエミュレーション:日本語4書体・欧文91書体●その他環境及び安全規格:IEC60950-1●エコマーク:登録●両面印刷:あり●シリアル:なし●VCCI:対応●印字速度(モノクロ):35PPM●印字速度(カラー):35PPM●パラレル:なし●本体サイズ(H×W×D):290×395×430mm●電波法備考:適合:無線LANモジュール、モジュールに技適マーク有●印字色:カラー●ドライバー:Windows、Mac(対応バージョンはメーカーHPを確認)https://www.oki.com/jp/printing/support/drivers-and-utilities/color/C651DNW/●環境自己主張マーク:なし●メモリ(標準):1GB●印刷時消費電力:最大1,350W 注釈:瞬間的ピークを除いた時の値/平均840W 注釈:1カセット印刷の平均消費電力●最大印字サイズ:A4●メモリスロット(空/全):なし●制御コード:Adobe PostScript 3、PDF(1.7)、PCL6エミュレーション、PCL5cエミュレーション、IBM5577-H02エミュレーション●メモリ(最大):1GB電源AC100V ±10% 50/60 Hz ±3Hz本体質量(kg)約28 (消耗品含む)最大消費電力(W)1350解像度1200×1200dpi、600×600dpiウォームアップ時間パワーセーブ復帰時:約11秒、パワーオン時:約20秒トナー定着方式乾式電子写真方式印刷方式デジタル4連LEDフルカラー乾式電子写真方式給紙方式マルチパーパストレイ、トレイ1、(オプション)トレイ2~4RoHS指令(10物質対応)対応グリーン購入法適合待機時消費電力(W)0.8未満 注釈:初期設定時。機器設定により異なることがあります。USBUSB2.0タイプBLAN<有線LAN>1000BASE-T/100BASE-TX/10BASE-T、拡張有線LANモジュール(オプション品)100BASE-TX/10BASE-T、<無線LAN> IEEE802.11 a/b/g/n/ac
Shift Register 8-Bit - SN74HC595
SPARKFUN¥259税込¥2851個当日出荷Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 Vアズワン品番67-0420-82
RS PRO 電動アクチュエータ用コントローラ
RS PRO¥5,598税込¥6,1581個7日以内出荷RS PRO Linear Actuator ControllerIntroducing the RS PRO Linear Actuator Controller, a compact control unit that can be attached to an actuator as an integrated set.Features and Benefits:This RS PRO linear actuator unit is an ideal accessory actuator or switch control applications Cable length is 880mm long, with the spiral length 420mm Compatible with MD7C control boxes and can drive 1 motor per handsetApplications:RS Pro の電動アクチュエータ用コントローラは、 CB4M 及び MD7C 制御ボックスと連動します。ライトグレーの色を用意しています。このデバイスには、 LED インジケータとフックが付属しています。ユーザーフレンドリ 長い 420 mm スパイラルケーブルが付属しています仕様出力数 = 5電圧 = 24V dc併用可能製品 = MD7C 制御ボックス
ASUS ROG STRIX B860-I GAMING WIFI デスクトップ マザーボード
ASUS(エイスース)¥42,980税込¥47,2781台5日以内出荷・独自のAIテクノロジー: AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、10(80A)+1(80A)+2(80A)+1(80A) Dr.Mos 電源ソリューション、合金チョークと耐久性のあるコンデンサ、10層PCB 2oz、Digi+ VRM Control。・最適化された熱設計: VRM ヒートシンクアレイ、ヒートシンク付きM.2スロット、M.2 バックプレート。・豊富な接続性: 1 × M.2 Gen5、Thunderbolt 4、USB 20Gbps Type-C、フロント10Gbps Type-C、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Intel Ethernet 2.5G、WiFi 7。・DIY フレンドリー: PCIe Slot Q-Release Slim、Wi-Fi Q-Antenna、Q-LED、ClrCMOS、BIOS FlashBack、Q-Dashboard、START BUTTON。・没入型オーディオ: Dolby Atmos を搭載機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink designASUS EZ DIY- Clear CMOS button- CPU Socket lever protector- ProCool- Pre-mounted I/O shield- SafeSlot- SafeDIMMAura Sync- Addressable Gen2 headersOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features - SupremeFX Shielding Technology- Savitech SV3H712 AMP - Rear optical S/PDIF out port- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 8 ports)1 x Thunderbolt 4 port (1 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)1 x USB 10Gbps ports (1 x Type-A)3 x USB 5Gbps ports (3 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 5 ports)1 x USB 10Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 ports USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 160MHz bandwidth, up to 2.9Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only support Wi-Fi 6E. For Windows 10, please note that no driver is available , please refer to the Wi-Fi chipset vendor's website for details. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 2 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2)M.2_1 slot (Key M), type 2260/2280 (supports PCIe 5.0 x4 mode)Intel B860 ChipsetM.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports SATA RAID 0/1/5/10.内蔵グラフィックス1 x DisplayPort1 x HDMI port 1 x Intel Thunderbolt 4 supports DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports max. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution.イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- GameFirst- Power SavingAIDA64 Extreme (60 days free trial) HWiNFOASUS AI AdvisorASUS DriverHubASUS GlideXTurboV Core Adobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,498税込¥1,6481袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 13mm internal diameter 22mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 13mm外径 = 22mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 31 mm 、外径 47 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 31mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 30 mm 、外径 43 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 30mm外径 = 43mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
Bulgin IECコネクタ C14 オス パネルマウント 10A 5 x 20mm BVB01/Z0000/10
BULGIN¥3,198税込¥3,5181個7日以内出荷Bulgin IEC Fused PlugThe Bulgin IEC fused male plug has a vertical arrangement C14 connector and a side fixing snap-in panel mount device. This plug has switched inlets with a double pole, non-illuminated switch. It has a supply voltage rating of 250VAC and current rating of 10A. Note: These chassis plugs accept all the 5mm x 20mm fuses.Features and BenefitsFused Inlet with 6.3mm (0.25in) blade receptacles Non-filtered inlet option Options of I/O marked switches Tab terminalsApplicationsDomestic appliances Electrical appliances Instrumentation amplifiers Computer hard drivesCertificationsUL approved CSA certified VDE IMQ SEMKO SEV仕様IECコネクタタイプ = C14実装タイプ = パネルマウントオス/メス = オス定格電流 = 10A接続方向 = ストレート結線方法 = クイックコネクトスイッチタイプ = 2極ヒューズ数 = 1定格電圧 = 250 Vヒューズサイズ = 5 x 20mmシャッター = なしRoHS指令(10物質対応)対応
Bulgin IECコネクタ C14 オス パネルマウント 10A 5 x 20mm BVB01/Z0000/01
BULGIN¥1,598税込¥1,7581個7日以内出荷Bulgin IEC Plug The Bulgin IEC 320 plug is a straight male C14 connector and has a vertical side fixing panel mounting. It has switched inlets with a single-pole switch. It has a power supply voltage rating of 250VAC and current rating of 10A. Note: These chassis plugs all accept 5mm x 20mm fuses. Features and Benefits Single fused Inlet with 6.3mm tags Tab terminals Non-filtered inlet option Options of I/O marked switches Applications Domestic appliances Electrical appliances Instrumentation amplifiers Computer hard drives Certifications UL approved CSA certified IMQ SEMKO VDE SEV仕様IECコネクタタイプ = C14実装タイプ = パネルマウントオス/メス = オス定格電流 = 10A接続方向 = ストレート結線方法 = クイックコネクトヒューズ数 = 1定格電圧 = 250 V acヒューズサイズ = 5 x 20mmシャッター = なしRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,498税込¥1,6481袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 7mm internal diameter 22mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 7mm外径 = 22mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
...