カテゴリ
- メカニカル部品(311)
- 制御機器(74)
- 機構部品(52)
- コンプレッサー・空圧機器・ホース(34)
- 油圧機器・油圧ホース(21)
- 自動車純正部品(19)
- バイク部品(18)
- FA担当者のオススメ新商品(8)
- 介護用品(7)
- 学童・教育用品(6)
- 科学研究・開発用品(5)
- 印刷用紙/インク/印刷機(4)
- 作業工具(4)
- 整備工具・ウェア・ツーリング用品(2)
- 電気材料(2)
- パソコン/周辺機器(2)
- ねじ・ボルト・釘(1)
- 空調・照明・電設資材(1)
- 理美容(1)
- 建築金物(1)
- 医療(1)
- バッテリー・電装(1)
- 作業服(1)
- 切削工具(1)
- 配管・水廻り設備部材(1)
絞り込み
ブランド
- モノタロウ(1)
- SMC(337)
- RS PRO(54)
- ニッタ(21)
- IDEC(和泉電気)(11)
- 坂詰製作所(11)
- brembo(11)
- フエニックス・コンタクト(7)
- ケアファッション(7)
- シュナイダーエレクトリック(7)
- ニッサン(6)
- DiodesZetex(6)
- ミツビシ(5)
- AFAM(アファム)(5)
- SPARKFUN(5)
- Wera(4)
- EPSON(4)
- ホンダ(4)
- 三ツ星ベルト(4)
- ハーティング(4)
- ブランドをもっと見る
エコロジープロダクト
「dul 7」の検索結果

モールドフレーム形防水・防滴(IP65)超高輝度LED表示灯 Φ7
坂詰製作所(3件のレビュー)¥999~税込¥1,099~1個当日出荷定格電圧(V)DC5~60使用電圧範囲(V)DC5~60定格電流(mA)1.8~6.0内蔵ランプチップLED(ESD付)材質(本体)ポリカーボネート樹脂材質(レンズ)(内蔵レンズ)ポリカーボネート樹脂(透明)材質(フランジ)ポリカーボネート樹脂パネルカット寸法(mm)Φ7.2結線方法はんだ付け
UPシリーズ LED式小形表示灯Φ7(フード形 抵抗内蔵)
IDEC(和泉電気)(7件のレビュー)¥499~税込¥549~1個ほか当日出荷形状丸取付穴径(Φmm)7光源LED保護構造IP40保存温度(℃)-25~+80(ただし、氷結しないこと)使用周囲温度(℃)-20~+55(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)定格電流(mA)15適合パネル厚さ(mm)0.6~6
抵抗器内蔵 メタルフレーム形LED表示灯
坂詰製作所(13件のレビュー)¥749~税込¥824~1個当日出荷定格電圧(V)DC5V~DC60V使用電圧範囲(V)DC5~60定格電流(mA)DC15(10~15)レンズ色乳白内蔵抵抗器1/2Wカーボン抵抗器結線方法はんだ付け
モールドフレーム形防水・防滴(IP65)超高輝度LED表示灯
坂詰製作所¥1,198税込¥1,3181個当日出荷定格電圧(V)DC24材質本体/フランジ/レンズ:ポリカーボネート樹脂、IPパッキン:乳白ナイロン
モールドフレーム形超高輝度LED表示灯 Φ10
坂詰製作所(16件のレビュー)¥1,198~税込¥1,318~1個当日出荷抵抗器内蔵の超高輝度LED表示灯です。AC100V、200V用電源にダイレクトに接続できます。200mmのリード線(UL1007 #24)付です。用途通電表示や警告表示などに。形状その他取付穴径(Φmm)10光源LEDLEDランプΦ5パネルカット寸法(mm)10.2結線方式リード線(200mm)材質本体/フランジ/レンズ:ポリカーボネート樹脂仕様モールドフレーム質量(g)5.2
モールドフレーム形超高輝度LED表示灯 Φ8
坂詰製作所(19件のレビュー)¥1,198~税込¥1,318~1個当日出荷抵抗器内蔵の超高輝度LED表示灯です。AC100V、200V用電源にダイレクトに接続できます。200mmのリード線(UL1007 #24)付です。用途通電表示や警告表示などに。形状その他取付穴径(Φmm)8光源LEDLEDランプΦ3パネルカット寸法(mm)8.2結線方式リード線(200mm)材質本体/フランジ/レンズ:ポリカーボネート樹脂仕様モールドフレーム質量(g)4.2
LEDパイロットライト
(39件のレビュー)¥999~税込¥1,099~1個当日出荷光源にLEDを用いた商品になります。用途スイッチにつながれた機器の運転状態の確認に形状丸形(金属リング)取付穴径(Φmm)30.5(+0.5~0)光源LED球温度上昇40K以下強度(端子部)0.8N・m 15秒間使用周囲温度(℃)-20~55絶縁抵抗(MΩ)100以上(500V)相対湿度45~85%耐温性40℃ 93% 96時間耐寒耐熱温度(℃)-40~70耐衝撃(m/s2)490耐振動10~55Hz、複振幅1.5mm標高(m)2000以下保護構造IP65防油形RoHS指令(10物質対応)対応販売区分業務用
モールドフレーム形防水・防滴(IP65)超高輝度LED表示灯 Φ8
坂詰製作所(1件のレビュー)¥959~税込¥1,055~1個当日出荷定格電圧(V)DC5~60使用電圧範囲(V)DC5~60定格電流(mA)1.8~6.0内蔵ランプチップLED(ESD付)パネルカット寸法(mm)Φ8.2材質(本体)ポリカーボネート樹脂材質(レンズ)ポリカーボネート樹脂(透明)材質(フランジ)ポリカーボネート樹脂結線方式はんだ付け
サカズメ 防水防滴IP65 LED表示灯 Φ10
坂詰製作所(4件のレビュー)¥1,398税込¥1,5381個当日出荷防水・防滴タイプでIP65認定品です。 長さ200mmのリード線付です。 環境制限下対応のLED表示灯です。 動作温度範囲が-30~+85℃まで適用となっております。用途通電表示や警告表示などに定格電圧(V)AC/DC5~60レンズ色透明形状その他取付穴径(Φmm)10光源LEDパネルカット寸法(mm)10.2内蔵ランプチップLED結線方式リード線(200mm)材質本体/フランジ/レンズ:ポリカーボネート樹脂仕様モールドフレーム質量(g)5.2絶縁耐圧AC2000V/1分間(充電部アース間)絶縁抵抗(MΩ)DC500V100以上(充電部アース間)定格電流(mA)2.0~6.0、AC/DC13~17
モールドフレーム形防水・防滴(IP65)超高輝度LED表示灯 Φ 7
坂詰製作所¥1,198~税込¥1,318~1個当日出荷抵抗器内蔵の超高輝度LED表示灯です。防水・防滴タイプでIP65認定品です。用途通電表示や警告表示などに。材質本体/フランジ/レンズ:ポリカーボネート樹脂、IPパッキン:乳白ナイロン定格電圧(V)DC24LEDランプ内蔵:Φ3
TWNシリーズ パイロットライト Φ30(丸形 LED)
IDEC(和泉電気)(12件のレビュー)¥1,298~税込¥1,428~特価1個当日出荷から31日以内出荷保護構造はIP65(IEC 60529)保護構造IP65使用周囲温度(℃)-25~50(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)
LEDミニパイロットランプ12V/24V
JET INOUE(ジェットイノウエ)(30件のレビュー)¥499税込¥5491個当日出荷LEDミニパイロットランプ新登場!!12V/24V共用で様々な車種にご使用いただけます!!用途電装パーツ材質本体:銅/メッキ、ナット:ステンレス、ワッシャー:ステンレス定格DC24V時 約140mAボルト(mm)Φ8×12
表示灯 DR22シリーズ(ドーム形Φ24)
富士電機(8件のレビュー)¥879~税込¥967~1個当日出荷形状丸光源LED汚染度(使用環境)3使用周囲温度(℃)-20~+50(ただし、氷結、結露なきこと)衝撃(m/s2)耐久性:500振動共振試験:複振幅0.1mm 周波数10~55Hz/定振動耐久試験:複振幅3.0mm 周波数16.7Hz絶縁抵抗(MΩ)充電部対アース間・異極充電部間:100以上(DC500Vメガーにて)相対湿度盤内:45~85%RH(-5~+40℃にて)(ただし、氷結、結露なきこと)端子ねじ角ワッシャ付M3.5プラス・マイナス両用ねじ(セルフアップ式)定格インパルス耐電圧(kV)6保護構造IP65(防油形)保存温度(℃)-40~+80
Cmod S7 Spartan-7 FPGA Module
DIGILENT¥27,980税込¥30,7781個12日以内出荷Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foamアズワン品番67-0390-84
UPシリーズ LED式小形表示灯Φ7(丸平形 抵抗内蔵)
IDEC(和泉電気)(4件のレビュー)¥519~税込¥571~特価1個ほか当日出荷から31日以内出荷形状丸取付穴径(Φmm)7光源LED保護構造IP40定格電流(mA)15適合パネル厚さ(mm)0.6~6
セリエオロ ブレーキパッド SA 07BB38SA
brembo¥5,898税込¥6,4881個4日以内出荷メーカー名:ブレンボ セリエオロ。メーカー品番:07BB38SA。販売備考:セリエオロ 受注発注商品です。キャンセル不可となります。材質[素材]:シンタード。適合車種(フロント):【Ducati】Desert Sled (Scrambler)(17-21)、Monster 797 Plus(17-20)、Monster 797(17-21)、Multistrada S(19-21)、Multistrada(17-21)、Scrambler Classic(15-19)、Scrambler CR/CR Cafe Racer(17-20)、Scrambler Desert Sled(17-23)、Scrambler Enduro(15-16)、Scrambler Flat Track Pro(16-16)、Scrambler Full Throttle(15-20)、Scrambler Icon Dark(20-21)、Scrambler Icon(15-21)、Scrambler Mach 2.0(18)、Scrambler Street Classic(17-18)、Scrambler Urban Enduro(15-18)、Scrambler Urban Motard(22-23)、Scrambler(17-18)。 適合車種(ダブルディスクフロント):【Aprilia】Caponord 1200 Rally(15-19)、Caponord 1200 Travel Pack(16-19)、Caponord 1200(13-19)、RS 660 Trofeo(22)、RS 660(20-21)、Tuono 660 Factory(22)、Tuono V4 1100 Factory(15-16)、Tuono V4 1100 RR(15-16)、Tuono V4 R(14)、Tuono V4(15)、【Ducati】899 Panigale(14-15)、959 Panigale Corse(18-20)、959 Panigale(16-20)、Diavel 1260(22-23)、Hypermotard 821 / ABS / SP / SP ABS (13-16)、Hypermotard 939/SP(16-18)、Hypermotard 950/SP(19-23)、Hyperstrada 939(16)、Monster 1200(14-21)、Monster 821 Dark(15-16)、Monster 821 Stealth(19-21)、Monster 821(14-21)、Monster 937 / Plus(20-23)、Monster 937 SP(23)、Multistrada 1200 Enduro Pro(18)、Multistrada 1200 Enduro(16-18)、Multistrada 1200(15-16)、Multistrada 1260 Enduro(19-21)、Multistrada V4(21-23)、Panigale V2 Bayliss(22-23)、Panigale V2(20-23)、Scrambler 1100 Desert X(20)、Scrambler 1100 Pro/Dark Pro(20-23)、Scrambler 1100 Special/Sport(18-19)、Scrambler 1100(18-19)、Scrambler NightShift(20-23)、Scrambler SCR(20)、Scrambler Sport Pro(20-23)、Scrambler Tribute Pro(22-23)、Streetfighter V2(22-23)、SuperSport / S(17-20)、Supersport/S(20-23)、Xdiavel/S(19-23)、【BMW】F800R(15-18)、F900R(20-21)、F900XR(20-21)、R nineT(14-21)、R1200GS Adventure(14-16)、R1200GS(13-18)、R1200R(15-18)、R1200RS(14-18)、R1200RT(14-18)、R1250R/RS(19-21)、S1000XR(15-19)、【Triumph】Street Triple 765 R Low(17-18)、Street Triple 765 R(17-20)、Tiger 1200 XCA/XCx(18-20)、Tiger 1200 XR(18-19)、Tiger 1200 XRT/XRx/XRx Low(18-20)、Tiger Explorer(16-17)。 適合車種(リア):【Triumph】Rocket III GT/R(19-20)材質シンタード
AVフェースプレート 7極 メス RS PRO
RS PRO¥14,980税込¥16,4781個7日以内出荷RS Pro Visual Modular Audio カプラコンバータ、 5 m キット RS Pro Visual 金属製オーディオボックスは、モジュラコネクタタイプなので、必要に応じて交換及び追加できます。RS Pro は、この 7 ポート Visual オーディオコネクタボックスを設計しています。そのため、コネクタはカプラタイプになっており、ユーザーが簡単にケーブルを接続するだけで済みます。3.5 mm ステレオカプラ、 HDMI カプラ、 VGA カプラ、 RCA カプラ x 3 、 USB タイプ B- タイプ A カプラを備え、あらゆるニーズに対応する汎用性があります。このキットには、すばやく簡単に接続できるようにさまざまな 5 m ケーブルが付属しています。 特長と利点 簡単に操作でき、接続するだけですぐに使用できます 壁面やデスクトップに取り付けられる取り付け穴 4 つのオーディオ及びビデオコネクタポートを備えています 3.5 mm ステレオカプラ(標準ステレオジャックコネクタ) HDMIカプラ VGA カプラ RCA カプラ x 3 USB タイプ B-USB タイプ A カプラ 5 m SVGA ケーブル x 1 5 m 3.5 mm ステレオケーブル x 1 5 m HDMI ケーブル x 1 5 m 3 RCA ケーブル x 1 5 m アクティブ USB2.0 延長ケーブル x 1 5 m USB 2.0 タイプ A ( M ) - タイプ A ( M )データケーブル x 1 用途 これらの 7 ポートのオーディオ Visual Box は、オンラインビデオコンバータと混同しないでください。ビデオコンバータアダプタは、目的の出力との互換性を保つために、入力信号を物理的に変更します。基本的には、変換プロセスを実行するケーブル又は小さな長方形のデバイスです。このビデオアダプタを使用するのは簡単で、通常、動作にソフトウェアのダウンロードは必要ありません。ケーブルの入力側をホストラップトップの正しいポートに差し込み、ディスプレイの対応するポート(プロジェクターなど)の出力側に接続するだけで、ワイヤが信号変換を独立して実行します。仕様極数 = 7オス/メス = メス寸法 = 51 x 120 x 190mm高さ = 53mm長さ = 120mm幅 = 190mmRoHS指令(10物質対応)対応
822139 7分袖隠れファスナーブラウスローズLL
ケアファッション¥3,898税込¥4,2881枚5日以内出荷やわらかく涼し気な生地で、ゆったり着られます!色ローズサイズLL素材ポリエステル80%・綿20%
822118 7分袖ニット斜めボタンホールカーディガンローズLL
ケアファッション¥4,898税込¥5,3881枚5日以内出荷7分袖だから腕さばきスムーズ♪夏まで長く使えます。色ローズサイズLL素材アクリル85%・ナイロン15%
サカズメ LED表示灯 DA-10ML (AC/DC100V接続) Φ10 赤
坂詰製作所(6件のレビュー)¥1,698税込¥1,8681個当日出荷抵抗器内蔵の高輝度LED表示灯です。 AC/DC100V用電源にダイレクトに接続出来ます。 長さ200mmのリード線付です。用途通電表示や警告表示などに定格電圧(V)AC/DC100(90~132)発光色赤レンズ色赤形状その他取付穴径(Φmm)10光源LEDパネルカット寸法(mm)10.2内蔵ランプチップLED結線方式リード線(200mm)材質本体/フランジ/レンズ:ポリカーボネート樹脂仕様モールドフレーム質量(g)5.2絶縁耐圧AC2000V/1分間(充電部アース間)絶縁抵抗(MΩ)DC500V100以上(充電部アース間)定格電流(mA)1.0~2.5トラスコ品番495-7326
シーメンス LED Module, RUMC3AB2E7
SIEMENS¥2,898税込¥3,1881個7日以内出荷仕様アクセサリタイプ:LED Module●併用可能製品:PT Series, RT Series●LZS Plug-in Relay. A range of plug-in coupling relays from Siemens available both as complete devices and as single modules for self assembly or spares. The complete LZS devices consist of a socket, plug-in relay, hold/reject clip, LED module and inscription label. All designs boast tried and tested screw or push-in, spring loaded terminals with hard gold-plated contacts for optimum interaction with electronic controls. The PT relay design does not feature a latching mechanism. Tested to AC-15 and DC-13 switching capacity Vibration proof connectionRoHS指令(10物質対応)対応
822136 7分袖スナップ釦ピンタックブラウスローズLL
ケアファッション¥3,898税込¥4,2881枚5日以内出荷タテヨコ伸びのよい生地で着心地快適♪乾燥機OKも嬉しいポイント。色ローズサイズLL素材ポリエステル90%・ポリウレタン10%
822135 7分袖斜め釦ホールピンタックブラウスローズLL
ケアファッション¥3,898税込¥4,2881枚5日以内出荷タテヨコ伸びのよい生地で着心地快適♪乾燥機OKも嬉しいポイント。色ローズサイズLL素材ポリエステル90%・ポリウレタン10%
822137 7分袖ワンタッチテープピンタックブラウスローズLL
ケアファッション¥3,898税込¥4,2881枚5日以内出荷おしゃれなペイズリー柄がコーディネートのポイントに。乾燥機OKが嬉しい!色ローズサイズLL素材ポリエステル95%・ポリウレタン5%
822106 7分袖斜め釦ホールピンタックブラウスローズLL
ケアファッション¥3,898税込¥4,2881枚5日以内出荷毎年大人気のピンタックブラウスから無地タイプが登場!大人らしく春を感じさせるカラーが素敵。色ローズサイズLL素材ポリエステル95%・ポリウレタン5%
822142 7分袖飾り釦つきスナップ釦ブラウスローズLL
ケアファッション¥3,898税込¥4,2881枚5日以内出荷さりげなくキラッと光る飾りボタンが素敵!乾燥機OKが嬉しい♪色ローズサイズLL素材綿95%・ポリウレタン5%
セリエオロ ブレーキパッド SD 07BB04SD
brembo¥4,998税込¥5,4981個8日以内出荷メーカー名:ブレンボ セリエオロ。メーカー品番:07BB04SD。販売備考:セリエオーロ 受注発注商品です。キャンセル不可となります。材質[素材]:シンタード。適合車種(フロント):【Aprilia】MX 125 (04-07)、MX 125 Supermoto(07)、RX 125 (97-99)、RX 125 Enduro(08-12)、RX 125 Supermotard(08-12)、SX 125 (08-13)、【BMW】G450X(08-10)、【Husqvarna】CR 125 (05-13)、CR 125 (96-04)、CR 250 (05)、CR 250 (96-04)、FC 250 (14-22)、FC 350 (14-22)、FC 450 (14-22)、FE 250 (14-21)、FE 450 (14-21)、FE 501 (14-23)、SM 125 S 4T(11-13)、SM 125 S Supermotard(99-13)、SM 125 S(09-13)、TC 125 (14-22)、TC 250 (02-03)、TC 250 (04-22)、TC 300 (14-15)、TC 449 (11-13)、TC 450 (02-03)、TC 450 (04-10)、TC 510 (02-03)、TC 510 (04-10)、TC 570 (01-13)、TC 610 (96-13)、TC 85 (21-22)、TE 125 2T(14-16)、TE 125 4T(11-13)、TE 150 I 2T(20-23)、TE 250 2T(02-13)、TE 250 2T(14-18)、TE 250 4T(10-13)、TE 250 I 2T(20-23)、TE 300 (14-19)、TE 300 i(18-23)、TE 310 4T(10-13)、TE 350 (14-21)、TE 350 (96-13)、TE 400 (01-13)、TE 410 (96-13)、TE 449 (11-13)、TE 450 (02-10)、TE 450 (14)、TE 510 (02-10)、TE 510 Centennial(04-05)、TE 511 (11-14)、TE 570 (01-13)、TE 610 Rallye(96-13)、TE 630 (10-13)、TE 630 (14)、TX 125 (17-19)、WR 125 (96-13)、WR 250 (96-13)、WR 300 (09-13)、WR 360 (98-13)、WRE 125 (96-13)、【KTM】125 EXC Enduro(04-15)、125 EXC Enduro(99-03)、125 EXE(00)、125 GS(92-97)、125 LC(99)、125 MX(92-93)、125 Super Moto(00-03)、125 SX(04-22)、125 SX(96-03)、144 SX(07-08)、150 EXC TPI(20-21)、150 SX(09-22)、200 EXC Enduro(04-16)、200 EXC Enduro(99-03)、200 SX(03-04)、250 EXC Enduro 4T(04-06)、250 EXC Enduro 4T(99-03)、250 EXC Enduro(04-08)、250 EXC Enduro(99-03)、250 EXC TPI(18-21)、250 EXC-F Enduro(07-19)、250 MX(92-93)、250 SX(03-22)、250 SX(96-02)、250 SX-F(06-22)、250 XC(06-14)、300 EXC Enduro(04-08)、300 EXC Enduro(99-03)、300 EXC TPI(18-21)、300 EXC(93-96)、300 MX(92)、300 XC(06-14)、350 EXC-F(11-21)、350 SX-F(11-22)、360 MX/SX/XC(96-97)、380 EXC Enduro(99)、380 MX(98)、380 SX(98-02)、380 XC(98-03)、400 EXC Racing(00-03)、400 EXC Racing(04-07)、400 LC4(93-02)、400 LC4-E Enduro(99-02)、400 SC(99-00)、400 SX Racing(00-02)、400 SXC Tiainen Replica(99-00)、450 EXC-F Racing(04-19)、450 SX-F(03-22)、450 XC-F(06-22)、500 EXC-F(12-21)、500 MX(92-93)、505 SX Racing(07-09)、505 XC-F(08-09)、520 EXC Racing/ SX-F Racing(00-02)、525 EXC Racing(03)、525 EXC Racing(04-06)、525 SX-F Racing(03)、525 SX-F Racing(04-06)、530 EXC Racing(08-11)、600 LC4 Six Days(92-92)、620 LC4 Competition SuperMoto(00-01)、620 LC4 Competition(99-02)、620 LC4 RXC(95)、620 LC4 Supercompetition(01)、625 SC LC4 Supermoto(02-04)、625 SXC(03-04)、640 LC4 Adventure(99-04)、640 LC4-E Enduro(99-04)、640 LC4-E Supermoto(99-02)、660 LC4 Rallye(01-03)、85 SX(19"/16"wheels)(21-22)、85 SX(21-22)、SC 620 LC4(99-00)、SX 620 LC4(95-99)、SXC 540 Tiainen Replica(99-00)。 適合車種(ダブルディスクフロント):【YAMAHA】Tenere 700(19-22)、【Ducati】Monster 695(07-12)、Monster S2R/ABS(05-07)、Multistrada 620(05-06)、【Triumph】Bonneville Bobber Black(18-19)、Speed Master 1200(18-19)、Tiger 800 XCA(18)、Tiger 800 XCx(18-20)、Tiger 800 XRT/XRx(18-18)、Tiger 800 XRX Low(18-20)。 適合車種(リア):【Aprilia】RST 1000 Futura(01-03)、【Ducati】Desert X(23)、Multistrada 1200 Enduro Pro(18)、Multistrada 1200 Enduro(16-18)、Multistrada 1200(15-16)、Multistrada 1200S D-air(15-17)、Multistrada 1200S Pikes Peak(16-17)、Multistrada 1200S Touring ABS(15-16)、Multistrada 1200S(15-17)、Multistrada 1260 Enduro(19-21)、Multistrada 1260 S D-air(18-19)、Multistrada 1260 S Grand Tour(20)、Multistrada 1260 S Pikes Peak(18-19)、Multistrada 1260 S(18-19)、Multistrada 1260(18)、Multistrada S(19-21)、Multistrada V4 Pikes Peak(22-23)、Multistrada V4 Rally(23)、Multistrada V4(21-23)、Multistrada V4S/Sport(21-23)、Multistrada(17-21)、【BMW】HP2 Megamoto(06-08)、K1200GT (K41) With Integral ABS(02-05)、K1300GT(09-10)、R nineT Pure(17-21)、R nineT Racer(17-20)、R nineT Scrambler(16-21)、R nineT Urban GS(17-21)、R nineT(14-21)、R1150RT With Integral ABS(01-06)、【Husqvarna】Norden 901(22)、【KTM】1050 Adventure(15-16)、1090 Super Adventure R(17-20)、1090 Super Adventure(17-19)、1190 Adventure(13-16)、1290 Super Adventure R(17-20)、1290 Super Adventure S(17-20)、1290 Super Adventure T(17-19)、1290 Super Adventure(15-16)、790 Adventure R Rally(20)、790 Adventure/R(19-20)、890 Adventure R(21)、950 Adventure (LC8)(02-07)、950 SM(05-07)、950 SMR(07-09)、950 Super Enduro R(06-08)、990 Adventure R(10-12)、990 Adventure/Adventure S/Adventure ABS(06-11)、990 Supermoto R(10-10)、990 Supermoto T(09-13)、990 Supermoto(07-11)材質シンタード
電動アクチュエータ/ロッドタイプ LEYシリーズ LEY32V7A
SMC¥259,800税込¥285,7801個9日以内出荷駆動方式転造ボールねじモータ種類(-) ステップモータ (サーボ DC24V)
電動アクチュエータ/ロッドタイプ LEYシリーズ LEY32RV7A
SMC¥299,800税込¥329,7801個9日以内出荷駆動方式転造ボールねじモータ種類(-) ステップモータ (サーボ DC24V)
電動アクチュエータ/ロッドタイプ LEYシリーズ LEY32RT7B
SMC¥99,980~税込¥109,978~1個9日以内出荷駆動方式転造ボールねじモータ種類(-) ステップモータ (サーボ DC24V)
電動アクチュエータ/ロッドタイプ LEYシリーズ LEY32LV7A
SMC¥299,800税込¥329,7801個9日以内出荷駆動方式転造ボールねじモータ種類(-) ステップモータ (サーボ DC24V)
電動アクチュエータ/ロッドタイプ LEYシリーズ LEY32DV7A
SMC¥299,800税込¥329,7801個9日以内出荷駆動方式転造ボールねじモータ種類(-) ステップモータ (サーボ DC24V)
電動アクチュエータ/ロッドタイプ LEYシリーズ LEY32DT7A
SMC¥99,980~税込¥109,978~1個9日以内出荷駆動方式転造ボールねじモータ種類(-) ステップモータ (サーボ DC24V)
電動アクチュエータ/ロッドタイプ LEYシリーズ LEYH32V7B
SMC¥279,800税込¥307,7801個9日以内出荷駆動方式転造ボールねじモータ種類(V7) ACサーボモータ(アブソリュートエンコーダ) 200W
...