埋め込み寸法(mm)225角質量(kg)3.2区分絶縁:E種周波数(Hz)50/60Hz電流(A)(強)0.19・0.20、(弱)0.13・0.14消費電力(W)(強)18.5・20.5、(弱)13・12.5定格電圧(V)単相100温度(℃)20方式天井用湿度(%RH)0.65モーター4極コンデンサー誘導電動機絶縁抵抗(MΩ)10以上(500Vメガー)風量(m3/h)【0Pa】(強)117・130、(弱)79・79/ダクト20m相当長、(強)100・115、(弱)70・71/ダクト30m相当長騒音値(dB)(50/60Hz)(強)30.5・31、(弱)21・20.5耐電圧(V/min)AC1000