用途モールライト(駐車場用)仕様●光束維持率:85%●落下防止ワイヤー付適合前方カットルーバ(別売):NYK43055、後方カットルーバ(別売):NYK43056、適合1灯用投光器台(別売):壁面取付用・コンクリート柱取付用DYKX05183、適合ポール(別売):4.5m(Φ89用)DYDX4410、4.5m(Φ114用)DYDX4411、4.5m(Φ89用)DYDX4412、4.5m(Φ114用)DYDX4413、5.5m(Φ114用)DYDX4510、適合ポールアダプタ(別売):1灯用(Φ89用)DYDX4023、1灯用(Φ114用)DYDX4031、2灯用(Φ114用)DYDX4032、適合投光器取付部品(普及型):投光器台XDYK1100、投光器台XDYK1200、投光器台XDYK1400、適合投光器取付部品(省施工型):投光器台XDYK2200、投光器台XDYK2400、投光器台XDYK2600、投光器台XDYK2800取付天井直付型・壁直付型・据置取付型材質(本体)アルミ保護等級IP65色温度(K)5000光源色昼白色材質(アーム)鋼材(溶融亜鉛メッキ)光源寿命60000時間周囲温度(℃)-20~35トランスランプトランス:LED内蔵、電源ユニット内蔵耐風速(m/s)60グリーン購入法適合演色指数(Ra)70耐雷サージ15kV(コモンモード)材質(パネル)前面パネル:ポリカーボネート(透明)