仕様●前提ハードウェア:Lenovo 300e Chromebook Gen 3、Lenovo 500e Chromebook Gen 3●プレッシャーレゾリューション:CIREL CSAA2001V20 / V5.0●スリープ移行時間:約2秒付属品マニュアル類(同梱)長さ(mm)125.17寸法(mm)梱包時:43(L)×73(D)×219(H)(長さ×奥行×高さ)色ブラック直径(Φmm)5.5質量(g)4.18消費電力4.75~5.5V包装形態カートン箱入力の定格電圧4.75~5.5V充電時間バッテリー:1分で約95%、4分で約100%の充電相対湿度90%(最小)、0%(最大)発振周波数(kHz)250-500動作周波数梱包質量(g)20各種認証FCC、ICES、RCM、VCCI、EAC駆動時間(分)EDLC(バッテリー)最大動作温度(℃)0最小動作温度(℃)40