保護構造IP20(IEC60529)定格電圧(V)DC24接点構成1a定格絶縁電圧(V)AC250、DC125(UL:AC125、DC24)[Ui]保存温度(℃)-20~60(氷結なきこと)気圧(hPa)800~1100出力電流(mA)[Io]チャンネルセパレート配線時:14.2、チャンネルコモン配線時:227.2(最大)絶縁抵抗(MΩ)10以上(DC500Vメガ、耐電圧と同じ印加部位にて)使用周囲温度(℃)-20~60(氷結なきこと)接触抵抗(mΩ)50以下(初期値)取付け方法35mm幅DINレールまたは、パネル直取付け(M4ねじ)接続端子M3ねじ端子復帰時間[リレー出力]10ms以下(定格電源電圧)、[トランジスタ出力]0.4ms以下(Typ.)(抵抗負荷)短絡保護なし漏れ電流(mA)0.1以下最小適合負荷DC0.1V・0.1mA(参考値)設置場所リレーバリア:屋内の安全場所(非危険場所)、危険場所に設置する接点:ゾーン0、1、2動作時間(ms)[リレー出力]12以下(定格電源電圧)、[トランジスタ出力]0.1以下(抵抗負荷)汚染度(使用環境)2(IEC 60664)耐衝撃(m/s2)[耐久]直取付け時:500(X・Y・Z各方向3回)、DINレール取付け時:300(X・Y・Z各方向3回)耐振動[直取付け時]耐久:片振幅.75mm 10~55Hz、[DINレール取付け時]耐久:片振幅0.35mm 10~55Hz定格通電電流(A)3(ただし、コモンタイプのコモン端子は8)[Ith]定格負荷抵抗負荷:AC250V(UL:AC125V)・3A、DC24V・3A、誘導負荷:AC250V(UL:AC125V)・3A(cosΦ=0.3~0.4)、DC24V・2A(L/R=7ms)回路数[コモン配線時]8回路(最大16回路)接点最大許容電力(VA)抵抗負荷:AC750(UL:AC375)、DC72W、誘導負荷:AC750(UL:AC375)(cosΦ=0.3~0.4)DC48W(L/R=7ms)機械的寿命2000万回以上(無負荷18000回/時)電圧降下(V)1.5以下(周囲温度25℃にて)動作電流(mA)DC10±20%耐電圧(V/min)本安回路-非本安回路間:AC1527、AC電源-出力端子間:AC1500、DC電源-トランジスタ出力端子間:AC1000(コネクタ接続タイプは除く)[1、1mA]最大電圧(V)DC30最大電流(mA)100(コネクタタイプ:15)[抵抗負荷]動作電圧(V)DC12±10%最大出力電力チャンネルセパレート配線時:46.9mW、チャンネルコモン配線時:750mW(Po)インダクタンス(mH)[最大外部]チャンネルセパレート配線時:88、チャンネルコモン配線時:0.6(Lo)使用周囲湿度(%RH)45~85(結露なきこと)電気的寿命(万回)10以上(1800回/時間、定格抵抗負荷にて)最大出力電圧(V)13.2(Uo)