エレコム(2件のレビュー)当日出荷
パソコンやテレビなどの精密機器を雷から守る!高性能雷サージ吸収素子内蔵、安全性と使い勝手に配慮した雷ガードタップ(OAタップ)。ONにしても光らないスイッチを採用し、消費電力をさらに節電できる個別スイッチ付きの雷ガードタップです。※雷サージから電子機器を守る、高性能雷サージ吸収素子を内蔵しています。最大サージ電圧12,500Vの高性能雷サージ吸収素子(バリスタ)を内蔵していますので、雷によるパソコンやAV機器などの電子機器への被害防止に有効です。 ※最大サージ電圧12500VはJEC210/212規格に基づく数値です。接続機器ごとにON/OFFでき、待機電力を個別に節約できる個別スイッチが付いています。個別スイッチには、ACアダプタや大きめのプラグを接続してもスイッチに干渉しにくい、斜め配置のスイッチを採用しています。差込口には耐熱性に優れたユリア樹脂を使用していますので、万一の発熱の際にも融解しにくく、電気火災の防止に有効です。ACアダプタを接続しても隣の差込口に干渉しにくいように、1個の差込口を離れて配置しています。プラグの刃の根本に絶縁キャップが付いており、トラッキング現象による火災の防止に役立ちます。電源コードには、一般社団法人日本配線システム工業会規格(JWDS0010)に適合した二重被ふくコードを採用していますので、断線や被ふく破れによる感電・火災の防止に有効です。狭い場所でも配線しやすい180°スイングプラグを採用しています。プラグ仕様は2ピン式で、便利な6個口タイプです。※ネオン球内蔵の光るスイッチに比べ、スイッチ1個あたり0.1Wの節電が可能です。
仕様【3ピン→2ピン変換アダプター付属】×、【絶縁キャップ付きプラグ】○、【差込口キャップ】×、【通電表示ランプ】×、【二重被覆】○、【抜止機能】×、【スイングプラグ】○材質本体:ABS樹脂、プラグ:PVC 差込口:ユリア樹脂色ホワイトスイッチ個別スイッチ(ランプ無し)定格125V・15A・1500W適合規格PSE適合コンセント個数6個口コンセント形状2P機能雷ガード、スイッチ付、スイングプラグ、絶縁キャップ付き、二重被覆、耐熱性、壁掛けフックプラグ2ピン・スイングプラグフック【壁掛け用】○ノイズフィルター×マグネット×差込口形状【本体】2ピン雷ガード○埃防止シャッター×