付属品取扱説明書質量(g)約240スイッチ×適合規格PSE適合コンセント個数2口コード長さ(m)1.5定格出力電流(A)【AC】14対応機種2極コンセントを利用して動作する機器やUSB-Aポートを利用して給電または充電する機器外形寸法(幅W×奥行D×高さH)(mm)35×148×29※コード部及びプラグ部を除く機能【スイングプラグ】○、【絶縁キャップ付きプラグ】○、【二重被覆】○、【抜止機能】×、【通電表示ランプ】×、【モジュラージャック】×プラグ2ピン保証期間1年間定格出力電力(W)【AC】1400まで、【USB】合計最大17(1ポート最大12)フック【壁掛け用】×使用地区日本国内定格出力電圧(V)【AC】125、【USB】DC5ノイズフィルター×マグネット×USBポート数USB Aポート×4定格出力電流【USB】合計最大3.4A(1ポート最大2.4A)差込口形状【本体】2ピン雷ガード×埃防止シャッター○(AC差込口のみ)