「en-be1」の検索結果

関連キーワード
19件中 119
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
LIDAR-Lite v3HP SPARKFUNLIDAR-Lite v3HPSPARKFUN
37,980税込41,778
1個
33日以内出荷
DescriptionLIDAR has never looked so good! This is the LIDAR-Lite v3HP, a compact, high-performance optical distance measurement sensor from Garmin(TM). The LIDAR-Lite v3HP istheideal optical ranging solution for drone, robot, or unmanned vehicle applications. Each sensor is housed in a durable, IPX7-rated housing and includes all the core features and user configurability of the popular LIDAR-Lite v3.The v3HP is very similar in function to that of the v3 but it can now sample faster at rates greater than 1kHz(where as the v3 is only capable of up to 500Hz). Another improvement is that this v3HP model is more power efficient with current consumption rates 40mA less than the v3(that's 65mA as opposed to 105mA while idle, and 85mA instead of 130mA while acquiring).Each LIDAR-Lite v3HP has a range of 1m to 40m and features an edge-emitting, 905nm(1.3 watts), single-stripe laser transmitter, 8m Radian beam divergence, and an optical aperture of 12.5mm. This version of the LIDAR-Lite still operates at 5VDC(6V max)with a peak power of 1.3W and still possesses an accuracy of +/- 2.5cm at >2m. On top of everything else, the LIDAR-Lite is user-configurable, allowing adjustment between accuracy, operating range and measurement time and can be interfaced via I2C or PWM with the attached 200mm cable.Note:CLASS 1 LASER PRODUCT CLASSIFIED EN/IEC 60825-1 2014. This product is in conformity with performance standards for laser products under 21 CFR 1040, except with respect to those characteristics authorized by Variance Number FDA-2016-V-2943 effective September 27, 2016.Get Started with the LIDAR-Lite v3HP GuideFeaturesResolution:1 cmTypical accuracy:+/- 2.5cm at distances greater than 2 meters(Refer to operating manual for complete operating specifications)Range:1m to 40mUpdate rate:Greater than 1kHzInterface:I2C or PWMPower(operating voltage):4.75-5VDC; 6V MaxCurrent consumption:65ma idle; 85ma during acquisitionOperating temperature:-20℃ to 60℃Laser wave length/Peak power:905nm/1.3WBeam divergence:8m RadianOptical aperture:12.5mmWater rating:IPX7Unit dimensions:24.5mm×53.5mm×33.5mm(1.0in×2.1in×1.3in)Weight:34g(1.2oz)
アズワン品番67-0426-76
ダイレクトイグニッションコイル ホンダ NAPダイレクトイグニッションコイル ホンダNAP
5,998税込6,598
1個
5日以内出荷
イグニッションコイルは点火プラグの放電に必要な15,000-35,000Vの電圧を、12Vもしくは6Vのバッテリー電圧で発生させた電圧から得るための、一種の変圧器ないし誘導コイルで、各点火プラグに2個ずつイグニッションコイルが与えられたダイレクトイグニッションが主流です。
イートン 補助コンタクト EATON(イートン)イートン 補助コンタクトEATON(イートン)
3,698税込4,068
1個
翌々日出荷から7日以内出荷
Wieland セーフティリレー, 安全接点3, 補助接点1 SNO 4003シリーズ WielandWieland セーフティリレー, 安全接点3, 補助接点1 SNO 4003シリーズWieland
45,980税込50,578
1個
7日以内出荷
仕様電源電圧:24 V ac/dc●チャンネルの数:2●補助接点:NC●機能:安全スイッチ / インターロック●安全カテゴリ ISO 13849-1:2●SIL IEC61508:2●パフォーマンスレベル ISO 13849-1:d●安全接点:3NO●範囲:safeRELAY●リセット方法:監視付き●ターミナルタイプ:ねじ●シリーズ:SNO 4003●SNO 4003K Safety Relay, Single Channel. LED indication for supply voltage and safety circuits Automatic restart function available Contact current rating: 6A Conform to BS EN 60204 Part 1 1993; EN 954-1; IEC 204-1; VDE 0113 Expansion units or external contacting units (with positively driven contacts) may be used Dimensions (mm): H 96.5, W 22.5, L 114
Smartscan セーフティリレー, 安全接点2, 補助接点1 MFUシリーズ SmartscanSmartscan セーフティリレー, 安全接点2, 補助接点1 MFUシリーズSmartscan
36,980税込40,678
1個
7日以内出荷
仕様電源電圧:24 V dcチャンネルの数:2補助接点:NC機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:3SIL IEC61508:2パフォーマンスレベル ISO 13849-1:d安全接点:2NOリセット方法:自動、手動幅:70mmEN61496-1 Type 2, and IEC 61496-2-Type 2 and safety classification EN954-1 Category 3. These devices must be installed and used in accordance with the installation and operating instructions supplied with each product
Smartscan セーフティリレー, 安全接点2, MFUシリーズ SmartscanSmartscan セーフティリレー, 安全接点2, MFUシリーズSmartscan
61,980税込68,178
1個
7日以内出荷
仕様電源電圧:24 V dcチャンネルの数:2機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:4SIL IEC61508:3パフォーマンスレベル ISO 13849-1:e安全接点:2NOリセット方法:自動シリーズ:MFUEN61496-1 Type 2, and IEC 61496-2-Type 2 and safety classification EN954-1 Category 3. These devices must be installed and used in accordance with the installation and operating instructions supplied with each product
Sick セーフティシングルビーム光電スイッチ SICKSick セーフティシングルビーム光電スイッチSICK
26,980税込29,678
1個
7日以内出荷
RoHS指令(10物質対応)対応
Schurter RFIフィルタ SCHURTERSchurter RFIフィルタSCHURTER
19,980税込21,978
1個
5日以内出荷から7日以内出荷
Schneider Electric 非常用ボタン Harmony XAPシリーズ シュナイダーエレクトリックSchneider Electric 非常用ボタン Harmony XAPシリーズシュナイダーエレクトリック
17,980税込19,778
1個
5日以内出荷
Schmersal 安全スイッチ BNS33シリーズ SCHMERSALSchmersal 安全スイッチ BNS33シリーズSCHMERSAL
6,898税込7,588
1個
翌々日出荷から7日以内出荷
RoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNS300シリーズ SCHMERSALSchmersal 安全スイッチ BNS300シリーズSCHMERSAL
34,030税込37,433
1個
翌々日出荷から7日以内出荷
仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industryRoHS指令(10物質対応)対応
Schmersal アクチュエータ BNS 33S Safety Switch 磁気式 SCHMERSALSchmersal アクチュエータ BNS 33S Safety Switch 磁気式SCHMERSAL
7,398税込8,138
1個
7日以内出荷
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS33S), magnet (BPS33S) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuator must be ordered separately. BNS 33S, Coded, Stainless Steel IP69K. Control category up to 4 to EN954-1 in combination with a safety monitoring module IP69K protection, cable connection suitable for food industry (LiYY) Coded switch, actuation only possible with BPS33S actuating magnet Dimensions: L7.5 x W27 x H88 mmRoHS指令(10物質対応)対応
Schmersal AZ17 安全インターロックスイッチ SCHMERSALSchmersal AZ17 安全インターロックスイッチSCHMERSAL
5,998税込6,598
1個
当日出荷から7日以内出荷
RoHS指令(10物質対応)対応
Schmersal AZ16 安全インターロックスイッチ SCHMERSALSchmersal AZ16 安全インターロックスイッチSCHMERSAL
9,998税込10,998
1個
当日出荷から7日以内出荷
RoHS指令(10物質対応)対応
Schmersal AZ15 安全インターロックスイッチ SCHMERSALSchmersal AZ15 安全インターロックスイッチSCHMERSAL
9,930税込10,923
1個
7日以内出荷
仕様接続タイプ:M20ロックスタイル:キー通常の状態の構成:NCハウジング材質:ガラス繊維最大AC電圧:230V最大DC電圧:24V安全接点:NCヘッドの方向の数:3シリーズ:AZ15長さ:30mmIEC/EN60947-5-1, BG-GS-ET-15. BG, UL, CSA. Actuator must be ordered separately. AZ15, Standard. Not sensitive to dirty conditions by virtue of patented roller system IP67 protectionRoHS指令(10物質対応)対応
エンドレススタンプ単品 英字 明朝体 1号 サンビーエンドレススタンプ単品 英字 明朝体 1号サンビー(3件のレビュー)
219税込241
1本
当日出荷から翌々日出荷
サイズ1号文字種別英字文字寸法(mm)8.0×5.7書体明朝体RoHS指令(10物質対応)対応商品タイプ単品印面種別ゴム印繰り返し・詰め替え対応
関連キーワード
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら