WOBKEY5日以内出荷
従来のネジ止めデザインと違い、Crush80ではキャッチボール式のケースデザインを採用しており、僅か5秒で取り外せるケースで、キーボードのメンテナンスや改造がより簡単に。・心地良いタイピング。評判の高いKailh COCOA Switch搭載しており、さらに優れた内部構造(ガスケットマウント&複層の消音フォーム)と組み合わせることであなたに最高に心地良いタイピングを提供します。・こだわりのある作り。筐体の素材として、6063アルミニウム合金に高精度なCNC削り出し加工により高級感のある表面を演出します。・多彩なカラーバリエーション。Crush80Proでは最大10種類のカラーバリエーションを展開しており、きっとあなた好みの一台と出会えます。・色鮮やかなARGB。1600万色の豊富なライティングカラーを備えたCrush80は、バックライトだけでなく、正面のLOGO部分やキーボードの左右サイド側にライトバーデザインを施されており、あなたのデスクトップをより色鮮やかに光らせます。
その他【初期押下圧】40±5gf付属品収納バッグ、Crush80キーボード本体、キャッチボール用ネジ、中枠用ネジ、日本語・英語マニュアル ケーブル、スイッチプラー、収納袋、交換用スイッチ×3、シリコンパッド×4、シリコン製ゴム足 ×2、アルミ合金製プレート、PET製底部スポンジシート、衝撃吸収シリコンパッド×2材質6063アルミ合金【陽極酸化(Anodized)と電気泳動(Electrophoresed)】タイプリニアスイッチKAILH ココアスイッチ・ルブ済み本体質量(kg)2.4寸法(幅W×奥行D×高さH)(mm)355×138×34接続方法USB有線+2.4G無線+BT加工CNCバッテリー容量(mAh)7500(最大1223時間)スプリング長(mm)22インターフェイスType-Cトラベル(mm)【作動トラベル】2.0 (±0.4)【総トラベル】3.6 (±0.04)