カテゴリ
- 接着剤・補修材(16)
- 自動車補修部品(2)
- 知ってるようで、知らない。両面テープ・接着剤の最適な選び方(1)
- 学童・教育用品(1)
- フォークリフト・産機・建機用品(1)
絞り込み
「epx p/a 2」の検索結果

スコッチ・ウェルド EPX ロングミキシングノズル
3M(スリーエム)¥42,980税込¥47,2781箱(72個)5日以内出荷Scotch Weld(TM) EPX(TM) 接着システムの専用ノズルです。適合【アプリケータ】EPX P/A 2、【接着剤】3M EPX 48.5・50ml製品(※メタルグリップは除く)危険物の類別非危険物
構造用接着剤 Scotch-Weld DP110 速硬化タイプ
3M(スリーエム)¥44,980税込¥49,4781箱(12個)当日出荷から5日以内出荷2液混合をノズル内部で瞬時に行えるため、手による計量、混合の手間を省け、ライン工程上の連続作業が容易にできます用途金属、ガラス、セラミック、各種プラスチックの接着。危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類危険物の性状非水溶性
構造用接着剤 Scotch-Weld DP8805NS エントリーモデル
3M(スリーエム)(4件のレビュー)¥3,198税込¥3,5181本(45mL)当日出荷可使時間が長く、速硬化、液だれしにくいタイプです。金属や樹脂など、多様接着が可能です。用途金属と樹脂、金属同士の接着に。仕様2液混合型適合EPX P/A 2色青主成分アクリル系接着剤危険物の類別第四類危険物の性状非水溶性
Scotch-Weld 二液混合型エポキシ接着剤 DP420
3M(スリーエム)¥109,800税込¥120,7801箱(12個)当日出荷優れた接着強度に加えて、高い耐衝撃性と耐疲労特性を有します。温度変化にも強く、高温および低温で接着強度を維持し、最大200℃60分の焼付塗装にも対応します。金属、セラミック、木材、ガラス、プラスチックなどのさまざまな被着体に適用できます。2液混合をノズル内部で瞬時に行えるため、手による計量、混合の手間を省け、ライン工程上の連続作業が容易にできます。必要量だけ吐出できるため、接着剤を無駄にしません。接着剤・ノズルのセットはワンタッチのため、手や周囲を汚しません。用途金属、ガラス、セラミック、各種プラスチックの接着。適合【ガン】EPX P/A 2その他【立ち上がり強度発現時間】2時間色乳白色容量(mL)50可使時間(分)20主な用途金属、ガラス、セラミック、各種プラスチック硬化時間(時間)24危険等級Ⅲ適合ノズルEPX S/G/NOZ危険物の類別第四類危険物の品名第三石油類危険物の数量600mL特性耐衝撃性、耐疲労性危険物の性状非水溶性
Scotch-Weld 二液混合型ウレタン接着剤 DP6300シリーズ
3M(スリーエム)¥41,980税込¥46,1781箱(12個)当日出荷硬化後の柔軟性に特徴のある接着剤で、線膨張係数の異なる材料同士も接合を可能にします。複合材料、プラスチック、金属、および木材に使用できます。2液混合をノズル内部で瞬時に行えるため、手による計量、混合の手間を省け、ライン工程上の連続作業が容易にできます。必要量だけ吐出できるため、接着剤を無駄にしません。接着剤・ノズルのセットはワンタッチのため、手や周囲を汚しません。用途金属、プラスチック、複合材料などの接着に適合【ガン】EPX P/A 2色緑容量(mL)48.5危険等級Ⅲ適合ノズルEPX S/G/NOZ危険物の類別第四類危険物の品名第三石油類危険物の数量582mL危険物の性状非水溶性
Scotch-Weld 二液混合型エポキシ接着剤 DP105
3M(スリーエム)¥59,980税込¥65,9781箱(12個)当日出荷高いせん断強度と剥離強度を持つ優れた性能を発揮する二液混合型エポキシ接着剤です。このエポキシ接着剤は、金属、セラミック、木材、多くのプラスチックなど、さまざまな素材の接着に適しています。2液混合をノズル内部で瞬時に行えるため、手による計量、混合の手間を省け、ライン工程上の連続作業が容易にできます。必要量だけ吐出できるため、接着剤を無駄にしません。接着剤・ノズルのセットはワンタッチのため、手や周囲を汚しません。用途金属、ガラス、セラミック、各種プラスチックの接着適合【ガン】EPX P/A 2その他【立ち上がり強度発現時間】20分色淡黄色半透明容量(mL)48.5可使時間(分)3硬化時間(時間)48危険等級Ⅲ適合ノズルEPX S/G/NOZ危険物の類別第四類危険物の品名第三石油類危険物の数量582mL危険物の性状非水溶性
Scotch-Weld 二液混合型アクリル接着剤 ナイロンボンダー DP8910NS
3M(スリーエム)¥59,980税込¥65,9781箱(12個)当日出荷Scotch-Weld 二液混合型アクリル接着剤 ナイロンボンダーは、プラズマ、フレーム処理などの表面処理無しでもナイロン(ポリアミド)に構造用強度で接着を可能にした新しい接着剤です。ナイロンは、耐熱性を持つプラスチックとして様々な用途に使用されています。通常、ナイロン部材を接着する場合は、接着部にも耐熱性が求められることが多く、また接着には表面処理が求められます。2液混合をノズル内部で瞬時に行えるため、手による計量、混合の手間を省け、ライン工程上の連続作業が容易にできます。必要量だけ吐出できるため、接着剤を無駄にしません。接着剤・ノズルのセットはワンタッチのため、手や周囲を汚しません。用途ナイロンとアルミニウムやステンレスなどの異種素材の接着も可能です。耐湿熱性が求められる用途に最適適合【ガン】EPX P/A 2その他【立ち上がり強度発現時間】15-20分色黒容量(mL)45可使時間(分)10硬化時間(時間)24危険等級Ⅲ適合ノズルEPX STAR S/O/NOZ危険物の類別第四類危険物の品名第二石油類危険物の数量540mL危険物の性状非水溶性
二液混合型アクリル接着剤 メタルボンダー DP8507NS
3M(スリーエム)¥4,298~税込¥4,728~1本ほか当日出荷から67日以内出荷焼き付け塗装(200℃30分)に耐える高い耐熱性があります。あらゆる金属に対して、高い接着力・耐久性を有します。常温保管が可能です。用途各種金属の溶接、リベット、ボルト固定の代替として。鋼製ドアなどの補強材固定。アルミサッシ・笠木・雨どいなどの建材組立・接着。配電盤などの金属製BOXの組立・固定色灰色粘度中粘度(タレなし)可使時間(分)7(23℃)危険等級Ⅱ危険物の類別第四類危険物の品名第一石油類危険物の性状非水溶性
Scotch-Weld 二液混合型エポキシ接着剤 DP125
3M(スリーエム)¥59,980税込¥65,9781箱(12個)5日以内出荷から12日以内出荷高いせん断強度と剥離強度を持つ優れた性能を発揮する二液混合型エポキシ接着剤です。このエポキシ接着剤は、金属、セラミック、木材、多くのプラスチックなど、さまざまな素材の接着に適しています。2液混合をノズル内部で瞬時に行えるため、手による計量、混合の手間を省け、ライン工程上の連続作業が容易にできます。必要量だけ吐出できるため、接着剤を無駄にしません。接着剤・ノズルのセットはワンタッチのため、手や周囲を汚しません。用途金属、ガラス、セラミック、各種プラスチックの接着適合【ガン】EPX P/A 2容量(mL)48.5可使時間(分)25危険等級Ⅲ適合ノズルEPX S/G/NOZ危険物の類別第四類危険物の品名第三石油類危険物の数量582mL危険物の性状非水溶性
SparkFun RTK Surveyor
SPARKFUN¥129,800税込¥142,7801個33日以内出荷Description。The SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.。Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Surveyor Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1000mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Weight:132g(entire device including battery)。Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging。Changes:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.アズワン品番67-0423-95
Scotch-Weld 二液混合型エポキシ接着剤 DP410
3M(スリーエム)¥109,800税込¥120,7801箱(12個)51日以内出荷優れた接着強度に加えて、高い耐衝撃性と耐疲労特性を有します。温度変化にも強く、高温および低温で接着強度を維持し、最大200℃60分の焼付塗装にも対応します。金属、セラミック、木材、ガラス、プラスチックなどのさまざまな被着体に適用できます。2液混合をノズル内部で瞬時に行えるため、手による計量、混合の手間を省け、ライン工程上の連続作業が容易にできます。必要量だけ吐出できるため、接着剤を無駄にしません。接着剤・ノズルのセットはワンタッチのため、手や周囲を汚しません。用途金属、ガラス、セラミック、各種プラスチックの接着。適合【ガン】EPX P/A 2その他【立ち上がり強度発現時間】45分色乳白色容量(mL)50可使時間(分)10硬化時間(時間)12危険等級Ⅲ適合ノズルEPX S/G/NOZ危険物の類別第四類危険物の品名第三石油類危険物の数量600mL危険物の性状非水溶性
Scotch-Weld 二液混合型エポキシ接着剤 DP490
3M(スリーエム)¥109,800税込¥120,7801箱(12本)57日以内出荷高耐久エポキシで、疲労抵抗に対する伸張率が低く、引張強度が高いため、動的応力に最適な性能を発揮します。用途金属、ガラス、セラミック、各種プラスチックの接着に。色黒可使時間(分)(23℃)90はく離接着剤強度(kN/m)3.4危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類危険物の性状非水溶性接着力せん断/23Mpa発現時間初期強度/24時間
Scotch-Weld 二液混合型アクリル接着剤 DP8600シリーズ
3M(スリーエム)¥36,980~税込¥40,678~1箱(12個)65日以内出荷構造用として接着強度、速硬化に加えて、シーラント剤のような柔軟性を兼ね備えた新しいアクリル系構造用接着剤です。2液混合をノズル内部で瞬時に行えるため、手による計量、混合の手間を省け、ライン工程上の連続作業が容易にできます。必要量だけ吐出できるため、接着剤を無駄にしません。接着剤・ノズルのセットはワンタッチのため、手や周囲を汚しません。用途金属などの接着、特に柔軟な耐衝撃性が必要な箇所に色黒硬化時間(時間)24危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類危険物の性状非水溶性
Scotch-Weld 二液混合型アクリル接着剤 DP8700シリーズ
3M(スリーエム)¥36,980~税込¥40,678~1箱(12個)65日以内出荷多用途向けのアクリル接着剤で、初期接着強度の立ち上がりが迅速です。様々な金属、プラスチックや塗装面など、各種材料に対して優れた接着性を発揮します。プラスチックへの接着で高い耐衝撃性を実現します。2液混合をノズル内部で瞬時に行えるため、手による計量、混合の手間を省け、ライン工程上の連続作業が容易にできます。必要量だけ吐出できるため、接着剤を無駄にしません。接着剤・ノズルのセットはワンタッチのため、手や周囲を汚しません。用途金属やプラスチックなど多用途な接着に色黒硬化時間(時間)24危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類危険物の性状非水溶性
Scotch-Weld 二液混合型マルチ接着剤 DP8810NS
3M(スリーエム)¥37,980税込¥41,7781箱(12個)89日以内出荷金属や樹脂など、マルチに接着します。2液混合をノズル内部で瞬時に行えるため、手による計量、混合の手間を省け、ライン工程上の連続作業が容易にできます。必要量だけ吐出できるため、接着剤を無駄にしません。接着剤・ノズルのセットはワンタッチのため、手や周囲を汚しません。用途金属と樹脂、金属同士の接着に。金属板の接着から、プラスチックの小型パーツまで多用途に使用できるモデル適合【ガン】EPX P/A 2その他【立ち上がり強度発現時間】20分色緑容量(mL)45可使時間(分)10硬化時間(時間)24危険等級Ⅲ適合ノズルEPX STAR S/O/NOZ危険物の類別第四類危険物の品名第三石油類危険物の数量540mL危険物の性状非水溶性
Scotch-Weld 二液混合型エポキシ接着剤 DP420NS
3M(スリーエム)¥49,980税込¥54,9781箱(12個)92日以内出荷優れた接着強度に加えて、高い耐衝撃性と耐疲労特性を有します。温度変化にも強く、高温および低温で接着強度を維持し、最大200℃60分の焼付塗装にも対応します。金属、セラミック、木材、ガラス、プラスチックなどのさまざまな被着体に適用できます。2液混合をノズル内部で瞬時に行えるため、手による計量、混合の手間を省け、ライン工程上の連続作業が容易にできます。必要量だけ吐出できるため、接着剤を無駄にしません。接着剤・ノズルのセットはワンタッチのため、手や周囲を汚しません。用途金属、ガラス、セラミック、各種プラスチックの接着。適合【ガン】EPX P/A 2その他【立ち上がり強度発現時間】2.5時間色黒容量(mL)50可使時間(分)20硬化時間(時間)24危険等級Ⅲ適合ノズルEPX S/G/NOZ危険物の類別第四類危険物の品名第三石油類危険物の数量600mL危険物の性状非水溶性