カテゴリ

  • 学童・教育用品(5)
絞り込み

「esp8266」の検索結果

関連キーワード
5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Wio Lite RISC-V GD32VF103/ESP8266搭載 Seeed StudioWio Lite RISC-V GD32VF103/ESP8266搭載Seeed Studio
2,098税込2,308
1個
7日以内出荷
仕様●シリーズ名:Wio●種別:コントローラーボード+追加機能●主機能:-●シールドコネクタ:-●マイコン:-●主要チップ:-●マイコン電圧:-●シリーズ名:Wioアズワン品番68-2100-52
ESP32ダウンローダーキット M5StackESP32ダウンローダーキットM5Stack
2,498税込2,748
1個
5日以内出荷
ESP32/ESP8266用のプログラムダウンローダーESP32やESP8266を搭載した製品用のUSB-TTLアダプターボードで、M5Stackシリーズなどのプログラムの書き込みやシリアルデバッグができます。送受信用バッファを備え、インターフェースにはUSB 2.0仕様のUSB Type-Cを使用しています。USB-UARTブリッジには、Silicon Labs社製のCP2104またはWinChipHead社製のCH9102Fが使用されています。CH9102FはCP2104の互換品ですが、購入時にチップの選択はできません。USB Type-CインターフェースESP32/ESP8266プログラムダウンローダM5Stack製品(UNIT CAM、STAMPシリーズなど)と同様のI/O配列で直接接続や書き込みが可能で、配線は不要受信/送信バッファUSB2.0規格準拠
仕様●USB-TTL IC:CP2104/CH9102F●USB インターフェース:USB Type-C●ボーレート:300bps~2Mbps●対応データフォーマット:データビット:5, 6, 7, 8●ストップビット:1, 1.5, 2●パリティ:奇数、偶数、マーク、スペース、パリティなし●バッファ:576バイト受信バッファ、576バイト送信バッファ●重量:10g●サイズ:33×16×3mm●【セット内容】●ESP32 CAMダウンローダ ×1●ESP32 CAMピンアウトボード ×1●2.54-6Pピンソケット ×1●2.54-3Pピンヘッダ ×2●ジャンパワイヤ(オス-メス)×1アズワン品番67-0397-99
Elektor MIT App Inventor Bundle SPARKFUNElektor MIT App Inventor BundleSPARKFUN
23,980税込26,378
1個
33日以内出荷
DescriptionThe Elektor MIT App Inventor Bundle is a kit built to help learn about developing apps for Android compatible mobile devices using the MIT App Inventor online development environment. MIT App Inventor projects can be in either standalone mode or use an external processor. In standalone mode, the developed application runs only on the mobile device(e.g. Android). In external processor-based applications, the mobile device communicates with an external microcontroller-based processor, such as Raspberry Pi, Arduino, ESP8266, ESP32, etc.The kit comes with a book and a selection of parts that correspond with a number of projects. Check out the features and Includes tab for more information.FeaturesProjects Include:Using the text-to-speech componentIntonating a received SMS messageSending SMS messagesMaking telephone calls using a contacts listUsing the GPS and Pin-pointing our location on a mapSpeech recognition and speech translation to another languageControlling multiple relays by speech commandsProjects for the Raspberry Pi, ESP32 and Arduino using Bluetooth and Wi-FiMIT APP Inventor and Node-RED projects for the Raspberry Pi
アズワン品番67-0424-73
SparkFun ESP8266 Thing Starter Kit SPARKFUNSparkFun ESP8266 Thing Starter KitSPARKFUN
8,898税込9,788
1個
33日以内出荷
DescriptionThe SparkFun ESP8266 Thing Starter Kit is a great place to start learning about the Internet of Things(IoT)! Inside this kit you will find a ESP8266 Thing, a Serial Basic Breakout to program it(and USB cable), jumper wires, breadboard, LEDs, and plenty of headers. We've also included a pair of stackable 10-pin headers as well as 40 regular headers to connect your Serial Basic Breakout to the Thing or breadboard. If you have ever been interested in learning about IoT, Arduino, and wireless solutions, the SparkFun ESP8266 Thing Starter Kit is a perfect place to start!The SparkFun ESP8266 Thing is a breakout and development board for the ESP8266 WiFi SoC - a leading platform for Internet of Things(IoT)or WiFi-related projects. The Thing is low-cost and easy to use, and Arduino IDE integration can be achieved in just a few steps. We've made the ESP8266 easy to use by breaking out all of the module's pins, adding a LiPo charger, power supply, and all of the other supporting circuitry it requires.Why the name? We lovingly call it the "Thing" due to it being the perfect foundation for your Internet of Things project. The Thing does everything from turning on an LED to posting data with datastream, and can be programmed just like any microcontroller. You can even program the Thing through the Arduino IDE by installing the ESP8266 Arduino addon.Note:You may want to either use a second USB cable to power the board while programming or connect the solder jumper on the back of the board to provide power over the FTDI port.Get Started with the SparkFun ESP8266 Thing GuideFeaturesAll module pins broken outOn-board LiPo charger/power supply802.11 b/g/nWi-Fi Direct(P2P), soft-APIntegrated TCP/IP protocol stackIntegrated TR switch, balun, LNA, power amplifier and matching networkIntegrated PLLs, regulators, DCXO and power management unitsIntegrated low power 32-bit CPU could be used as application processor+19.5dBm output power in 802.11b mode
アズワン品番67-0424-26
Grove Base Shield for NodeMCU Seeed StudioGrove Base Shield for NodeMCUSeeed Studio
2,398税込2,638
1個
33日以内出荷
Grove Base Shield for NodeMCU is an extension board that help you to play with Grove sensors on an ESP8266 WIFI development kit which called NodeMCU.You can run Grove sensor with Lua script language in the NodeMCU firmware.Features:Compatible with all Grove modules5 Digital connectors(D3-D8)1 Analog connectors(A0)2 I2C socketsNO SPI socketUART/D9-D10 connectorPower indicator LED
アズワン品番67-0462-11
理科/技術/科学工作カテゴリ
関連カテゴリ